Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

HVAC and Refrigeration

38 Results Found that Include 49 Products

Results per page: 16 | 32 | 48
  • DAYTON
  • Stationary Air CirculatorStationary Air Circulator
  • Multiple product options available

    Air Circulator and Stationary; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, Phase, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

Carpet/Floor Dryer,120V,500 cfm,Yellow
  • DAYTON
  • Carpet/Floor Dryer, 120V, 500 cfm, YellowCarpet/Floor Dryer,120V,500 cfm,Yellow
  • Item # 5UMP6
  • Mfr. Model # 5UMP6
  • Carpet/Floor Dryer, Pivoting No, Number of Speeds 3, Blower Wheel Dia. 6-1/2 In., CFM High 500, 250 CFM...More

Air Circulator,30 In,6200 cfm,115V
  • DAYTON
  • Air Circulator, 30 In, 6200 cfm, 115VMobile Air Circulator
  • Item # 2MA12
  • Mfr. Model # 2MA12
  • Air Circulator, Blade Dia. 30 In., Mobile, Non-Oscillating, Speeds 3, Voltage 115, 1 Phase, CFM High 6200,...More

Rsdntl Electric Heater,3413/2567 BtuH
  • DAYTON
  • Rsdntl Electric Heater, 3413/2567 BtuHElectric Baseboard Heater
  • Item # 3UG84
  • Mfr. Model # 3UG84
  • Electric Baseboard Heater, Conventional, Residential, Voltage 208/240, 1 Phase, BtuH Output 3413/2567,...More

Hub Puller,Fan and Wheel
  • DAYTON
  • Hub Puller, Fan and WheelHub Puller,Fan and Wheel
  • Item # 2PYL8
  • Mfr. Model # 2PYL8
  • Hub Puller, Fan and Wheel, Cast Iron Construction Material, Includes 4 Jaws, Plastic Centering Sleeve,...More

Pump House Heater,120/208/240V,Gray
  • DAYTON
  • Pump House Heater, 120/208/240V, GrayPump House Heater,120/208/240V,Gray
  • Item # 2YV13
  • Mfr. Model # 2YV13
  • Pump House Heater, Heater Type Convection, Mounting Type Surface, Voltage 120/208/240, 1706/1284/1706 BtuH,...More

  • DAYTON
  • Electric Space HeaterElectric Space Heater
  • Multiple product options available

    Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

Portable Air Cleaner,HEPA,UV,36/47/57cfm
Portable Air Cleaner,HEPA,36/65/80 CFM
  • DAYTON
  • Portable Air Cleaner, HEPA, 36/65/80 CFMPortable Air Cleaner,HEPA,36/65/80 CFM
  • Item # 2HPC3
  • Mfr. Model # 2HPC3
  • Portable Air Cleaner, HEPA, Number of Speeds 3, Air Flow 36/65/80 CFM, Sound Level dBA 30, Voltage 120, 60...More

Shutter,Wall,24 In
  • DAYTON
  • Shutter, Wall, 24 InShutter
  • Item # 3C308
  • Mfr. Model # 3C308
  • Backdraft Damper / Wall Shutter, Fits Fan Dia. 24 In., Overall Square 27 In., Opening Required 24-1/2 In. x...More

Exhaust Fan,24 In,115V,3840 CFM
  • DAYTON
  • Exhaust Fan, 24 In, 115V, 3840 CFMExhaust Fan,24 In,115V,3840 CFM
  • Item # 1HKL8
  • Mfr. Model # 1HKL8
  • Guard Mounted Exhaust Fan, Blade Dia. 24 In., CFM @ 0.000-In. SP 3840, CFM @ 0.125-In. SP 2690, Voltage 115,...More

Propeller,24 In,5/8 Bore,6720 CFM
  • DAYTON
  • Propeller, 24 In, 5/8 Bore, 6720 CFMPropeller,24 In,5/8 Bore,6720 CFM
  • Item # 3GTG4
  • Mfr. Model # 3GTG4
  • Propeller, Replacement, Propeller Dia 24 In, Bore Dia 5/8 In, Number of Blades 4, Blade Material Spark...More

Whole House Fan,B/D,30 In,115 Volt
  • DAYTON
  • Whole House Fan, B/D, 30 In, 115 VoltWhole House Fan,B/D,30 In,115 Volt
  • Item # 5NRT2
  • Mfr. Model # 5NRT2
  • Whole House Fan, Belt Drive, 1725 Speed, Propeller Dia. 30 In., CFM High 6510, CFM Low 4280, HP 1/3, Fan RPM...More

Unit Heater,NG,121,500 BtuH,20-3/4W
  • Unit Heater, NG, 121,500 BtuH, 20-3/4WDayton Gas Unit Heaters
  • Item # 4LX56
  • Mfr. Model # 4LX56
  • Gas Unit Heater, Gas Type NG, Fan Type Propeller, BtuH Input 150,000, BtuH Output 121,500, 2400 cfm Air Flow,...More

Mtrzd Damper,For Fan Dia. 20",100-240V
  • DAYTON
  • Mtrzd Damper, For Fan Dia. 20", 100-240VMtrzd Damper,For Fan Dia. 20",100-240V
  • Item # 3C726
  • Mfr. Model # 3C726
  • Motorized Damper, For Fan Dia. 20 In., Voltage 100 to 240, 50/60 Hz, Overall Square 23 In., Sq. Opening...More

Portable Gas Heater,LP,50000/200000 BtuH
  • DAYTON
  • Portable Gas Heater, LP, 50000/200000 BtuHConvection Portable Gas Heater
  • Item # 6BY74
  • Mfr. Model # 6BY74
  • Convection Portable Gas Heater, Gas Type LP, BtuH Output 50,000/200,000, Min. Cylinder Size None, Heating...More

Downblast Less Drive Package,11 In
  • DAYTON
  • Downblast Less Drive Package, 11 InBelt Driven Downblast Ventilator Less Drv Pkg, Roof Mount
  • Item # 4YU92
  • Mfr. Model # 4YU92
  • Downblast Ventilator Less Drv Pkg, Drive Type Belt, Wheel Dia. 11 In., CFM Range 1062 to 1296 @ 0.0 In. SP,...More

Unit Heater,NG/LP,97,200 BtuH,30W
  • Unit Heater, NG/LP, 97,200 BtuH, 30WDayton Gas Low-Profile Unit Heaters
  • Item # 2RYV4
  • Mfr. Model # 2RYV4
  • Gas Unit Heater, Gas Type NG/LP, Fan Type Propeller, BtuH Input 120,000, BtuH Output 97,200, 1475 cfm Air...More

Electric Unit Heater,30 kW,480 V
  • DAYTON
  • Electric Unit Heater, 30 kW, 480 VElectric Unit Heater,30 kW,480 V
  • Item # 2YU78
  • Mfr. Model # 2YU78
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 30.0 kW, 3 Phase, 102,300 BtuH, 60...More

Torpedo Heater,125,000 BtuH
  • DAYTON
  • Torpedo Heater, 125,000 BtuHTorpedo Heater,125,000 BtuH
  • Item # 3VE50
  • Mfr. Model # 3VE50
  • Oil Fired Torpedo Heater, 125,000 BtuH Output, Tank Capacity 10 gal., Fuel Consumption 0.95 gph, Heating Area...More

Electric Unit Heater,7.5 kW,3 Phase
  • DAYTON
  • Electric Unit Heater, 7.5 kW, 3 PhaseElectric Unit Heater,7.5 kW,3 Phase
  • Item # 2YU67
  • Mfr. Model # 2YU67
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 7.5 kW, 3 Phase, 25,600 BtuH, 60 Hz,...More

Field Installed Cable Kit,25 ft.
Motor
  • DAYTON
  • MotorMotor
  • Item # 46D438
  • Mfr. Model # AM1134
  • Motor, For Use With Grainger Item Number 6E819A, Fits Brand Dayton

Cap,Vent,4 In
  • DAYTON
  • Cap, Vent, 4 InCap,Vent,4 In
  • Item # 3TZ72
  • Mfr. Model # 3TZ72
  • Vent Cap, Fits Duct Size 4 In, Cap Height 8 3/8 In, Cap Width 8 1/4 In, Construction Material Galvanized...More

Ceiling Fan,36 In Dia.,120 V
  • DAYTON
  • Ceiling Fan, 36 In Dia., 120 VCeiling Fan
  • Item # 5NPZ2
  • Mfr. Model # 5NPZ2
  • Ceiling Fan, Blade Dia. 36 In., Voltage 120, 1 Phase, Number of Blades 3, Mounting Height 8 to 20 ft.,...More

Tubeaxial Fan w/Drive Pkg,115/208-230 V
  • DAYTON
  • Tubeaxial Fan w/Drive Pkg, 115/208-230 VTubeaxial Fan, 24" Blade Diameter
  • Item # 7AF67
  • Mfr. Model # 7AF67
  • Tubeaxial Fan, Drive Type Belt, Blade Dia. 24 In., 5730 CFM @ 0.000-In. SP, 5300 CFM @ 0.125-In. SP, 4800 CFM...More

Combo Louver Damper,Adj,17-1/2 H,Alum
  • DAYTON
  • Combo Louver Damper, Adj, 17-1/2 H, AlumCombo Louver Damper,Adj,17-1/2 H,Alum
  • Item # 5NKH6
  • Mfr. Model # 5NKH6
  • Combination Louver Damper, Adjustable, Max. Exhaust (CFM) 625, Max. Intake (CFM) 438, Inside Height (In.) 12,...More

Results per page: 16 | 32 | 48