Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

HVAC and Refrigeration

56 Results Found that Include 80 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • DAYTON
  • Electric Space HeaterElectric Space Heater
  • Multiple product options available

    Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

Orbital Air Circ,30 In,14,599 cfm,115V
  • DAYTON
  • Orbital Air Circ, 30 In, 14,599 cfm, 115VMobile Orbital Air Circulator
  • Item # 10R361
  • Mfr. Model # 10R361
  • Orbital Air Circulator, Blade Dia. 30 In., Mobile, Non-Oscillating, Speeds 2, Voltage 115, 1 Phase, CFM High...More

  • DAYTON
  • Round Axial FanRound Axial Fan
  • Multiple product options available

    Axial Fan, Shape Round, Bearings Ball, 60/50, 1, Mounting Position Vertical or Horizontal and Motor Insulation Class A; Varies by CFM @ 0.000-In. SP, Voltage, Watts and...More

  • DAYTON
  • Stationary Air CirculatorStationary Air Circulator
  • Multiple product options available

    Air Circulator and Stationary; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, Phase, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

Quiet Design AirCirc,30 In,7450 cfm,115V
  • DAYTON
  • Quiet Design AirCirc, 30 In, 7450 cfm, 115VStationary Quiet Design Air Circulator
  • Item # 2RDZ9
  • Mfr. Model # 9538
  • Quiet Design Air Circulator, Blade Dia. 30 In., Stationary, Oscillating, Speeds 3, Voltage 115, 1 Phase, CFM...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VACLine Volt Mechanical Tstat,120 to 277VAC
  • Item # 6GVX8
  • Mfr. Model # 6GVX8
  • Line Voltage Thermostat, Cooling Only, Switch Type SPST, Switch Action Close On Rise, Number of Switches 1,...More

Line Volt Mechanical Tstat,120 to 240VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 240VACLine Volt Mechanical Tstat,120 to 240VAC
  • Item # 4LZ94
  • Mfr. Model # 4LZ94
  • Line Voltage Coil Bulb Control, Contact Current Rating Resistive @ 120VAC 22 Amps, Contact Current Rating...More

Exhaust Fan,12 In,115V,820 CFM
  • DAYTON
  • Exhaust Fan, 12 In, 115V, 820 CFMExhaust Fan,12 In,115V,820 CFM
  • Item # 1HKL4
  • Mfr. Model # 1HKL4
  • Guard Mounted Exhaust Fan, Blade Dia. 12 In., CFM @ 0.000-In. SP 820, CFM @ 0.125-In. SP 535, Voltage 115, 60...More

Air Circulator Guard,33 in. Guard Dia.
  • DAYTON
  • Air Circulator Guard, 33 in. Guard Dia.Air Circulator Guard
  • Item # 2ATC1
  • Mfr. Model # 2ATC1
  • Air Circulator Guard, Blade Dia. 30 In., Guard Dia. 33 In., For Use With 3.3 In. Dia. 48 and 56 Frame Motors,...More

Blade,Fan,24 In
  • DAYTON
  • Blade, Fan, 24 InBlade,Fan,24 In
  • Item # 2C373
  • Mfr. Model # 2C373
  • Fan Blade, Blade Diameter 24 In, Air Flow @ 0.000 Inch Static Pressure 3145 CFM, Air Flow @ 0.125 Inch Static...More

Quiet Design AirCirc,24 In,5030 cfm,115V
  • DAYTON
  • Quiet Design AirCirc, 24 In, 5030 cfm, 115VMobile Quiet Design Air Circulator
  • Item # 6AGY9
  • Mfr. Model # 9222
  • Quiet Design Air Circulator, Blade Dia. 24 In., Mobile, Non-Oscillating, Speeds 3, Voltage 115, 1 Phase, CFM...More

Exhaust Fan,20 In,115V,1/4hp,1725rpm
  • DAYTON
  • Exhaust Fan, 20 In, 115V, 1/4hp, 1725rpmDayton SHutter Mount Exhaust Fan
  • Item # 1HLA8
  • Mfr. Model # 1HLA8
  • Shutter Mount Exhaust Fan, Blade Dia. 20 In., Number of Speeds 1, Voltage 115V, CFM @ 0.000-In. SP 2955,...More

Blower Wheel,Dia 11 In,Bore 1/2 In
  • DAYTON
  • Blower Wheel, Dia 11 In, Bore 1/2 InBlower Wheel,Dia 11 In,Bore 1/2 In
  • Item # 2UTW1
  • Mfr. Model # 2UTW1
  • Blower Wheel, Direct Drive, Forward Curve, Concave, Wheel Dia 11 In, Wheel Width 10 5/8 In, Bore Dia 1/2 In,...More

Exhaust Vent,10 In
  • DAYTON
  • Exhaust Vent, 10 InDirect Drive Axial Exhaust Ventilator
  • Item # 4YC86
  • Mfr. Model # 4YC86
  • Direct Drive Axial Exhaust Ventilator, Propeller Dia. 10 In., CFM @ 0.000-In. SP 550, Sones @ 0.125-In. SP @...More

Ceiling Ventilator,197 CFM,115 V
  • DAYTON
  • Ceiling Ventilator, 197 CFM, 115 VCeiling Ventilator,197 CFM,115 V
  • Item # 3DPE3
  • Mfr. Model # 3DPE3
  • Ceiling Ventilator, Insulated No, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 2.20, Number of Speeds 1,...More

Foldable Air Circulator,24 In
  • DAYTON
  • Foldable Air Circulator, 24 InMobile Foldable Air Circulator
  • Item # 22YK16
  • Mfr. Model # 22YK16
  • Foldable Air Circulator, Blade Dia. 24 In., Mobile, Non-Oscillating, Speeds 2, Voltage 115, 1 Phase, CFM High...More

Replacement Motor for 1VCE8 and 1VCF7
Torpedo Heater,650,000 BtuH
  • DAYTON
  • Torpedo Heater, 650,000 BtuHTorpedo Heater,650,000 BtuH
  • Item # 4XA50
  • Mfr. Model # 4XA50
  • Oil Fired Torpedo Heater, 650,000 BtuH Output, Tank Capacity 40 gal., Fuel Consumption 4.5 gph, Heating Area...More

Ventilator,Power Attic,115 V,1500 CFM
  • DAYTON
  • Ventilator, Power Attic, 115 V, 1500 CFMVentilator,Power Attic,115 V,1500 CFM
  • Item # 10N202
  • Mfr. Model # 10N202
  • Attic Ventilator, Thermostatically Controlled Roof Mount, Voltage 120, 60 Hz, 1/6 HP, 2.3 Amps, 285 Watts,...More

Whole House Fan,B/D,24 In,115 Volt
  • DAYTON
  • Whole House Fan, B/D, 24 In, 115 VoltWhole House Fan,B/D,24 In,115 Volt
  • Item # 5NRT1
  • Mfr. Model # 5NRT1
  • Whole House Fan, Belt Drive, 1725 Speed, Propeller Dia. 24 In., CFM High 3700, CFM Low 1610, HP 1/3, Fan RPM...More

Blower,7 3/4 In
  • DAYTON
  • Blower, 7 3/4 InBlower,7 3/4 In
  • Item # 1C792
  • Mfr. Model # 1C792
  • Single Inlet Forward Curve Direct Drive Blower, Wheel Diameter 7 3/4 Inches, Wheel Width 3 7/8 Inches, Wheel...More

Damper,Roof Mount
  • DAYTON
  • Damper, Roof MountDamper,Roof Mount
  • Item # 4HX65
  • Mfr. Model # 4HX65
  • Backdraft Damper, Roof Mount, Exhaust, Damper Size 15 x 15 In, Overall Size 17 x 17 In, Flange Width 1 In,...More

Mtrzd Damper,For Fan Dia. 20",100-240V
  • DAYTON
  • Mtrzd Damper, For Fan Dia. 20", 100-240VMtrzd Damper,For Fan Dia. 20",100-240V
  • Item # 4C561
  • Mfr. Model # 4C561
  • Motorized Damper, For Fan Dia. 20 In., Voltage 100 to 240, 50/60 Hz, Overall Square 23 In., Sq. Opening...More

Fan,Tubeaxial,42 In
  • DAYTON
  • Fan, Tubeaxial, 42 InTubeaxial Fan, 42" Blade Diameter
  • Item # 7F871
  • Mfr. Model # 7F871
  • Tubeaxial Fan, Drive Type Belt, Blade Dia. 42 In., 25,320 CFM @ 0.000-In. SP, 24,460 CFM @ 0.125-In. SP,...More

Electric Unit Heater,15 kW,480 V
  • DAYTON
  • Electric Unit Heater, 15 kW, 480 VElectric Unit Heater,15 kW,480 V
  • Item # 2YU73
  • Mfr. Model # 2YU73
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 15.0 kW, 3 Phase, 51,200 BtuH, 60...More

Shutter Motor
  • DAYTON
  • Shutter MotorShutter Motor
  • Item # 4C885
  • Mfr. Model # 4C885
  • Shutter Motor, For User With Dayton Double Panel Wall Shutters From 54 In to 60 In, 100-240 Volts

Exhaust Fan Venturi Frame,20x20,Galv
  • DAYTON
  • Exhaust Fan Venturi Frame, 20x20, GalvExhaust Fan Venturi Frames
  • Item # 10E034
  • Mfr. Model # 10E034
  • Exhaust Fan Venturi Frame, For Blade Dia. 16 In., Height 20 In., Width 20 In., Max. Depth 8-1/2 In., Dia....More

Portable Gas Heater,LP,40000 BtuH
  • DAYTON
  • Portable Gas Heater, LP, 40000 BtuHTorpedo Portable Gas Heater
  • Item # 3VE55
  • Mfr. Model # 3VE55
  • Torpedo Portable Gas Heater, Gas Type LP, BtuH Output 40,000, Min. Cylinder Size 20 lb., Heating Area 940 sq....More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More