Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

431 Results Found that Include 644 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Louver Damper,Adjustable,60H x 60W
  • DAYTON
  • Louver Damper, Adjustable, 60H x 60W Louver Damper,Adjustable,60H x 60W
  • Item # 20UA32
  • Mfr. Model # 20UA32
  • Combination Louver Damper, Adjustable Blades, Max. Exhaust (CFM) 18,550, Max. Intake (CFM) 12,972, Inside...More

Blower,15 In
  • DAYTON
  • Blower, 15 In Blower,15 In
  • Item # 7H166
  • Mfr. Model # 7H166
  • Blower, Backward Incline, Belt Drive, Unassembled, Wheel Diameter 15 Inches, Shaft Diameter 1 Inch, Airflow @...More

Tubeaxial Fan,50-3/4 In. H,37-3/4 In. W
  • DAYTON
  • Tubeaxial Fan, 50-3/4 In. H, 37-3/4 In. W Tubeaxial Fan, 34" Blade Diameter
  • Item # 3C413
  • Mfr. Model # 3C413
  • Tubeaxial Fan, Drive Type Belt-Drive, Blade Dia. 34 In., Max. Motor Height 10 In., Shaft Dia. 1-3/16 In.,...More

Cabinet Exhaust Fan,36 In,115/208-230 V
  • DAYTON
  • Cabinet Exhaust Fan, 36 In, 115/208-230 V Cabinet Exhaust Fan,36 In,115/208-230 V
  • Item # 1AHD1
  • Mfr. Model # 1AHD1
  • Cabinet Exhaust Fan, Drive Type Belt, Propeller Dia. 36 In., Assembled, CFM @ 0.000-In. SP 12,365, Sones @...More

Blower,Duct,15 5/8 In
  • DAYTON
  • Blower, Duct, 15 5/8 In Blower,Duct,15 5/8 In
  • Item # 3C106
  • Mfr. Model # 3C106
  • Radial Blade Belt Drive Blower, Wheel Diameter 15 5/8 Inches, Shaft Diameter 1 3/16 Inch, Inlet Diameter 9...More

Exhaust Ventilator,115/208-230 Volts
  • DAYTON
  • Exhaust Ventilator, 115/208-230 Volts Exhaust Ventilator,115/208-230 Volts
  • Item # 7CF83
  • Mfr. Model # 7CF83
  • Exhaust Ventilator, Axial Belt Drive Down Blast, Propeller Dia 36 In, CFM @ 0.000-In SP 11287, @ 0.125-In SP...More

Blower,13-1/2 In,1 1/2 HP,208-230/460 V
  • DAYTON
  • Blower, 13-1/2 In, 1 1/2 HP, 208-230/460 V Blower,13-1/2 In,1 1/2 HP,208-230/460 V
  • Item # 7F986
  • Mfr. Model # 7F986
  • Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 13-1/2 In, CFM @ 0250-In...More

Blower,13-1/2 In,1/4 HP,115/208-230V
  • DAYTON
  • Blower, 13-1/2 In, 1/4 HP, 115/208-230V Blower,13-1/2 In,1/4 HP,115/208-230V
  • Item # 7F967
  • Mfr. Model # 7F967
  • Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 13-1/2 In, CFM @ 0250-In...More

Inline Duct Blower,20 In. Dia.
  • DAYTON
  • Inline Duct Blower, 20 In. Dia. Inline Duct Blower,20 In. Dia.
  • Item # 7H464
  • Mfr. Model # 7H464
  • Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia. (In.) 20, CFM @ 0.000-In. SP 4678, Sones @...More

Exhaust Ventilator,115/208-230 Volts
  • DAYTON
  • Exhaust Ventilator, 115/208-230 Volts Exhaust Ventilator,115/208-230 Volts
  • Item # 7CF73
  • Mfr. Model # 7CF73
  • Exhaust Ventilator, Axial Belt Drive Down Blast, Propeller Dia 36 In, CFM @ 0.000-In SP 7758, @ 0.125-In SP...More

Exhaust Ventilator,208-230/460 Volts
  • DAYTON
  • Exhaust Ventilator, 208-230/460 Volts Exhaust Ventilator,208-230/460 Volts
  • Item # 7CF66
  • Mfr. Model # 7CF66
  • Exhaust Ventilator, Axial Belt Drive Down Blast, Propeller Dia 30 In, CFM @ 0.000-In SP 6916, @ 0.125-In SP...More

Blower,15 In
  • DAYTON
  • Blower, 15 In Blower,15 In
  • Item # 7H138
  • Mfr. Model # 7H138
  • Blower, Backward Incline, Belt Drive, Unassembled, Wheel Diameter 15 Inches, Shaft Diameter 1 Inch, Airflow @...More

Exhaust Ventilator,115/208-230 Volts
  • DAYTON
  • Exhaust Ventilator, 115/208-230 Volts Exhaust Ventilator,115/208-230 Volts
  • Item # 7CF82
  • Mfr. Model # 7CF82
  • Exhaust Ventilator, Axial Belt Drive Down Blast, Propeller Dia 36 In, CFM @ 0.000-In SP 11287, @ 0.125-In SP...More

Oil Fired Torpedo Heater, 29 gal., 3.00 gph, BtuH Outp
  • DAYTON
  • Oil Fired Torpedo Heater, 29 gal., 3.00 gph, BtuH Output 400,000, 8500 sq. ft. Oil Fired Torpedo Heaters
  • Item # 3VE53
  • Mfr. Model # 3VE53
  • Oil Fired Torpedo Heater, 400,000 BtuH Output, Tank Capacity 29 gal., Fuel Consumption 3.00 gph, Heating Area...More

  • DAYTON
  • Dayton Gas Unit Heaters Dayton Gas Unit Heaters
  • Multiple product options available

    Heaters provide 83% thermal efficiency and are outfitted with a tubular heat exchanger and a direct spark inshot burner ignition which requires no gas/air mixture...More

Exhaust Ventilator,208-230/460 Volts
  • DAYTON
  • Exhaust Ventilator, 208-230/460 Volts Exhaust Ventilator,208-230/460 Volts
  • Item # 7CF57
  • Mfr. Model # 7CF57
  • Exhaust Ventilator, Axial Belt Drive Down Blast, Propeller Dia 24 In, CFM @ 0.000-In SP 5797, @ 0.125-In SP...More

Exhaust Vent, 24 In
  • DAYTON
  • Exhaust Vent, 24 In Exhaust Vent, 24 In
  • Item # 7A897
  • Mfr. Model # 7A897
  • Exhaust Ventilator, Axial Upblast, With Drive Package, CFM @ 0.000-In SP 7766, @ 0.125-In SP 7078, @ 0.250-In...More

Blower,13-1/2 In,1/2 HP,208-230/460V
  • DAYTON
  • Blower, 13-1/2 In, 1/2 HP, 208-230/460V Blower,13-1/2 In,1/2 HP,208-230/460V
  • Item # 7F976
  • Mfr. Model # 7F976
  • Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 13-1/2 In, CFM @ 0250-In...More

Tubeaxial Fan,52-7/8 In. H,39-3/4 In. W
  • DAYTON
  • Tubeaxial Fan, 52-7/8 In. H, 39-3/4 In. W Tubeaxial Fan, 36" Blade Diameter
  • Item # 3C414
  • Mfr. Model # 3C414
  • Tubeaxial Fan, Drive Type Belt-Drive, Blade Dia. 36 In., Max. Motor Height 10 In., Shaft Dia. 1-3/16 In.,...More

Hazardous Location Wall Heater, Convection, Voltage 480, Amps&#x
  • DAYTON
  • Hazardous Location Wall Heater, Convection, Voltage 480, Amps AC 4.3, 3 Phase, BtuH 12,286 Hazardous Location Wall Heater
  • Item # 2CJF4
  • Mfr. Model # 2CJF4
  • Hazardous Location Wall Heater, Heater Type Convection, 3.6 kW, 12286 BtuH Output, Voltage 480, 4.3 Amps AC,...More

  • DAYTON
  • Stationary Air Circulator Stationary Air Circulator
  • Multiple product options available

    Air Circulator and Stationary; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, Phase, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

Spark Resistant Blower, 16-1/2 In
  • DAYTON
  • Spark Resistant Blower, 16-1/2 In Spark Resistant Blower, 16-1/2 In
  • Item # 1WBW9
  • Mfr. Model # 1WBW9
  • Utility Exhaust Blower, Belt Drive, Backward Incline, Less Drive Package, Wheel Type Backward Incline, Sones...More

36" Blade Dia. Air Cannon, 16,100 CFM High, 3 Pha
  • DAYTON
  • 36" Blade Dia. Air Cannon, 16,100 CFM High, 3 Phase Air Cannon, 3 Phase
  • Item # 2ATC8
  • Mfr. Model # 2ATC8
  • Air Cannon, Industrial, Blade Dia. 36 In., 3 Phase, Propeller Dia. (In.) 36, Voltage 208-230/460, 60 Hz,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More