Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

517 Results Found that Include 883 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Stationary Washdown Air Circulator Stationary Washdown Air Circulator
  • Multiple product options available

    Washdown Air Circulator, Stationary, Non-Oscillating, 1 Phase, Mounting Location Wall, Commercial and Assembled Assembled; Varies by Blade Dia., Speeds, Voltage, CFM...More

  • Category : Air Circulators
Gravity Vent,48 In,Base 54 1/2 In Sq
  • TM

    Grainger Choice

  • DAYTON
  • Gravity Vent, 48 In, Base 54 1/2 In Sq Gravity Vent,48 In,Base 54 1/2 In Sq
  • Item # 1WDN7
  • Mfr. Model # 1WDN7
  • Gravity Ventilator, Fan Size 48 In, Width 90 In, Depth 90 In, Overall Height 42 1/2 In, Base Width 54 1/2 In,...More

  • Category : Gravity Exhaust and Supply Ventilators
  • TM

    Grainger Choice

  • DAYTON
  • Hazardous Location Wall Heater Hazardous Location Wall Heater
  • Multiple product options available

    Hazardous Location Wall Heater, Heater Type Convection, Overall Height 17-7/8", Overall Depth 8-1/4", 50/60, Cabinet Depth 8-1/4", Cabinet Height 17-7/8", Housing...More

  • Category : Hazardous Location Heaters
Exhaust Ventilator,20 In,115/208-230 V
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Ventilator, 20 In, 115/208-230 V Exhaust Ventilator,20 In,115/208-230 V
  • Item # 7AD67
  • Mfr. Model # 7AD67
  • Exhaust Ventilator, Axial Belt Drive Down Blast, Propeller Dia 20 In, CFM @ 0000-In SP 3080, @ 0125-In SP...More

  • Category : Belt Drive Hooded Axial Downblast Exhaust Ventilators
Blower,12 1/4 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 12 1/4 In Blower,12 1/4 In
  • Item # 7H161
  • Mfr. Model # 7H161
  • Blower, Backward Incline, Belt Drive, Unassembled, Wheel Diameter 12 1/4 Inches, Shaft Diameter 1 Inch,...More

  • Category : Backward Incline Blowers
Blower,13 1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 13 1/2 In Blower,13 1/2 In
  • Item # 7D768
  • Mfr. Model # 7D768
  • Unassembled High Pressure Belt Drive Radial Blade Blower, Wheel Diameter 13 1/2 Inches, Airflow @...More

  • Category : Belt Drive Radial Blade Blowers
Duct Blower,14 In
  • TM

    Grainger Choice

  • DAYTON
  • Duct Blower, 14 In Duct Blower,14 In
  • Item # 7H468
  • Mfr. Model # 7H468
  • Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 14 In, CFM @ 0.000-In SP 1509, @ 0.125-In SP...More

  • Category : Square Centrifugal In-Line Blowers
Blower,15 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 15 In Blower,15 In
  • Item # 7C890
  • Mfr. Model # 7C890
  • Blower, Forward Curve, Belt Drive, Unassembled, Wheel Diameter 15 Inches, Shaft Diameter 1 Inch, Unassembled,...More

  • Category : Belt Drive Single Inlet Forward Curve Blowers
Duct Blower,14 In
  • TM

    Grainger Choice

  • DAYTON
  • Duct Blower, 14 In Duct Blower,14 In
  • Item # 7H471
  • Mfr. Model # 7H471
  • Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 14 In, CFM @ 0.000-In SP 2557, @ 0.125-In SP...More

  • Category : Square Centrifugal In-Line Blowers
Blower
  • TM

    Grainger Choice

  • DAYTON
  • Blower Blower
  • Item # 3C074
  • Mfr. Model # 3C074
  • Single Inlet Backward Incline Belt Drive Blower, Wheel Diameter 18 1/4 Inches, Shaft Diameter 1 3/16 Inches,...More

  • Category : Backward Incline Blowers
Blower,10 1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 10 1/2 In Blower,10 1/2 In
  • Item # 7H154
  • Mfr. Model # 7H154
  • Blower, Backward Incline, Belt Drive, Unassembled, Wheel Diameter 10 1/2 Inches, Shaft Diameter 3/4 Inch,...More

  • Category : Backward Incline Blowers
Blower,15 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 15 In Blower,15 In
  • Item # 7C891
  • Mfr. Model # 7C891
  • Blower, Forward Curve, Belt Drive, Unassembled, Wheel Diameter 15 Inches, Shaft Diameter 1 Inch, Unassembled,...More

  • Category : Belt Drive Single Inlet Forward Curve Blowers
InLine Blower,w/ 1 HP Drive Pkg
  • TM

    Grainger Choice

  • DAYTON
  • InLine Blower, w/ 1 HP Drive Pkg InLine Blower,w/ 1 HP Drive Pkg
  • Item # 7M7T6
  • Mfr. Model # 7M7T6
  • Inline Duct Blower, Belt Drive Centrifugal, With Drive Package, Wheel Dia 11 1/2 In, CFM @ 0.000-In SP 2103,...More

  • Category : Square Centrifugal In-Line Blowers
Electric Salamander Htr,Fan Forced,480V
  • TM

    Grainger Choice

  • DAYTON
  • Electric Salamander Htr, Fan Forced, 480V Electric Salamander Heater
  • Item # 1RKU2
  • Mfr. Model # 1RKU2
  • Electric Salamander Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 480, 29,500 Watts, Height 38-1/2...More

  • Category : Portable Electric Salamander Heaters
Reversible Fan,36 In,208-230/440 V,2 HP
  • TM

    Grainger Choice

  • DAYTON
  • Reversible Fan, 36 In, 208-230/440 V, 2 HP Reversible Fan,36 In,208-230/440 V,2 HP
  • Item # 7CK52
  • Mfr. Model # 7CK52
  • Exhaust/Supply Fan, Belt Drive Reversible With Drive Package, Propeller Dia 36 In, Exhaust/Supply CFM @...More

  • Category : Reversible Exhaust and Supply Fans
Exhaust Vent, 20 In
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Vent, 20 In Exhaust Vent, 20 In
  • Item # 7A400
  • Mfr. Model # 7A400
  • Exhaust Ventilator, Axial Belt Drive Downblast with Drive Package, 3456 CFM @ 0.000-In SP, @ 0.125-In. SP...More

  • Category : Belt Drive Axial Downblast Exhaust Ventilators
Supply Vent,11 1/8 In
  • TM

    Grainger Choice

  • DAYTON
  • Supply Vent, 11 1/8 In Supply Vent,11 1/8 In
  • Item # 7D499
  • Mfr. Model # 7D499
  • Supply Ventilator, Centrifugal Belt Drive, 2804 CFM @ 0.250-In SP, 24 Sones @ 0.250-In SP, Mounting Location...More

  • Category : Filtered Centrifugal Supply Ventilators
Blower,12 1/4 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 12 1/4 In Blower,12 1/4 In
  • Item # 7H160
  • Mfr. Model # 7H160
  • Blower, Backward Incline, Belt Drive, Unassembled, Wheel Diameter 12 1/4 Inches, Shaft Diameter 1 Inch,...More

  • Category : Backward Incline Blowers
Spark Resistant Blower, 13-1/2 In Dia
  • TM

    Grainger Choice

  • DAYTON
  • Spark Resistant Blower, 13-1/2 In Dia Spark Resistant Blower, 13-1/2 In Dia
  • Item # 1WBW8
  • Mfr. Model # 1WBW8
  • Utility Exhaust Blower, Belt Drive, Backward Incline, Less Drive Package, Wheel Dia. (In.) 13-1/2, Wheel Type...More

  • Category : Spark Resistant Blowers
42" Medium Duty Exhaust Fan with Motor and Drive
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More