Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

102 Results Found that Include 113 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
A/C Condensing Unit,3.5 t,22.3A
  • DAYTON
  • A/C Condensing Unit, 3.5 t, 22.3A A/C Condensing Unit,3.5 t,22.3A
  • Item # 39RV24
  • Mfr. Model # 39RV24
  • Air Conditioner Condensing Unit, Nominal Capacity 3.5 t, Cooling SEER 14, BtuH Cooling 42,000, Voltage...More

Steel Ceiling Fan Motor, 8" Length,For Use With Mfr.&#
Exhaust Fan, Slantwall, 36In, Belt Drive
  • DAYTON
  • Exhaust Fan, Slantwall, 36In, Belt Drive Exhaust Fan, Slantwall, 36In, Belt Drive
  • Item # 44YU09
  • Mfr. Model # 44YU09
  • Agricultural Exhaust Fan, Slant-Wall, Belt-Drive, Propeller Dia. (In.) 36, CFM @ 0.000-In. SP 11721, CFM/Watt...More

Exhaust Fan, 36 In, D/D
  • DAYTON
  • Exhaust Fan, 36 In, D/D Exhaust Fan, 36 In, D/D
  • Item # 44YU07
  • Mfr. Model # 44YU07
  • Agricultural Exhaust Fan, Direct Drive, Propeller Dia. (In.) 36, CFM @ 0.000-In. SP 11,130, Fan RPM 825,...More

Exhaust Fan, 48In, 230V
  • DAYTON
  • Exhaust Fan, 48In, 230V Exhaust Fan, 48In, 230V
  • Item # 44YU08
  • Mfr. Model # 44YU08
  • Agricultural Exhaust Fan, Direct Drive, Propeller Dia. (In.) 48, CFM @ 0.000-In. SP 23,100, Fan RPM 825,...More

Exhaust Fan, 24In,D/D,230V
  • DAYTON
  • Exhaust Fan, 24In, D/D, 230V Exhaust Fan, 24In,D/D,230V
  • Item # 44YU13
  • Mfr. Model # 44YU13
  • Agricultural Exhaust Fan, Direct Drive, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 6300, Fan RPM 1100,...More

Fuel Gauge
  • DAYTON
  • Fuel Gauge Fuel Gauge
  • Item # 39DU24
  • Mfr. Model # HV3VE49001G
  • Fuel Gauge, For Use With Grainger Item Number 3VE49C, 3VE49D, 3VE49E, 3VE49F, 3VE49G, Fits Brand Dayton

Fan Blade,24 in.,Aluminum,CW,1/2 HP
A/C Condensing Unit,3 t,36,000BtuH,20.7A
  • DAYTON
  • A/C Condensing Unit, 3 t, 36,000BtuH, 20.7A A/C Condensing Unit,3 t,36,000BtuH,20.7A
  • Item # 39RV23
  • Mfr. Model # 39RV23
  • Air Conditioner Condensing Unit, Nominal Capacity 3 t, Cooling SEER 14, BtuH Cooling 36,000, Voltage 208/230,...More

A/C Condensing Unit,2.5 t,14.7A
  • DAYTON
  • A/C Condensing Unit, 2.5 t, 14.7A A/C Condensing Unit,2.5 t,14.7A
  • Item # 39RV15
  • Mfr. Model # 39RV15
  • Air Conditioner Condensing Unit, Nominal Capacity 2.5 t, Cooling SEER 13, BtuH Cooling 30,000, Voltage...More

A/C Condensing Unit,3.5 t,21.5A
  • DAYTON
  • A/C Condensing Unit, 3.5 t, 21.5A A/C Condensing Unit,3.5 t,21.5A
  • Item # 39RV17
  • Mfr. Model # 39RV17
  • Air Conditioner Condensing Unit, Nominal Capacity 3.5 t, Cooling SEER 13, BtuH Cooling 42,000, Voltage...More

A/C Condensing Unit,2 t,24,000BtuH,12.4A
  • DAYTON
  • A/C Condensing Unit, 2 t, 24,000BtuH, 12.4A A/C Condensing Unit,2 t,24,000BtuH,12.4A
  • Item # 39RV14
  • Mfr. Model # 39RV14
  • Air Conditioner Condensing Unit, Nominal Capacity 2 t, Cooling SEER 13, BtuH Cooling 24,000, Voltage 208/230,...More

Ceiling Ventilator,752 cfm,1080 rpm,ODP
  • DAYTON
  • Ceiling Ventilator, 752 cfm, 1080 rpm, ODP Ceiling Ventilator,752 cfm,1080 rpm,ODP
  • Item # 36WG65
  • Mfr. Model # 36WG65
  • Ceiling Ventilator, Singlewide, Insulated Yes, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 2.30, Number of...More

In-Line Ventilator,545 cfm,1070 rpm,TENV
  • DAYTON
  • In-Line Ventilator, 545 cfm, 1070 rpm, TENV In-Line Ventilator,545 cfm,1070 rpm,TENV
  • Item # 36WG66
  • Mfr. Model # 36WG66
  • In-Line Ventilator, Singlewide, Insulated Yes, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 1.60, Number of...More

Electric Heater Kit,5kW with Breaker
Thermstatic Expansion Valve,HP TXV SizeB
Plastic Remote Control, 3" Length,For Use With 7DX27,
In-Line Ventilator,737 cfm,1080 rpm,ODP
  • DAYTON
  • In-Line Ventilator, 737 cfm, 1080 rpm, ODP In-Line Ventilator,737 cfm,1080 rpm,ODP
  • Item # 36WG67
  • Mfr. Model # 36WG67
  • In-Line Ventilator, Singlewide, Insulated Yes, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 2.30, Number of...More

Single Piece Air Handler,60 Hz,3.5 tons
  • DAYTON
  • Single Piece Air Handler, 60 Hz, 3.5 tons Single Piece Air Handler,60 Hz,3.5 tons
  • Item # 39RV38
  • Mfr. Model # 39RV38
  • Single Piece Air Handler, Multi-Position, Nominal Capacity (Tons) 3.5, Rated CFM @ 0.5 (in WC) High 1400,...More

Single Piece Air Handler,60 Hz,3.0 tons
  • DAYTON
  • Single Piece Air Handler, 60 Hz, 3.0 tons Single Piece Air Handler,60 Hz,3.0 tons
  • Item # 39RV37
  • Mfr. Model # 39RV37
  • Single Piece Air Handler, Multi-Position, Nominal Capacity (Tons) 3.0, Rated CFM @ 0.5 (in WC) High 1200,...More

Exhaust Fan, 36In, Belt Drive Less Motor
  • DAYTON
  • Exhaust Fan, 36In, Belt Drive Less Motor Exhaust Fan, 36In, Belt Drive Less Motor
  • Item # 44YU10
  • Mfr. Model # 44YU10
  • Agricultural Exhaust Fan, Belt Drive, Less Motor, Propeller Dia. (In.) 36, CFM @ 0.000-In. SP 11598, CFM/Watt...More

Exhaust Fan, 48In,Slantwall,Belt Drive
  • DAYTON
  • Exhaust Fan, 48In, Slantwall, Belt Drive Exhaust Fan, 48In,Slantwall,Belt Drive
  • Item # 44YU14
  • Mfr. Model # 44YU14
  • Agricultural Exhaust Fan, Slant-Wall, Belt-Drive, Propeller Dia. (In.) 48, CFM @ 0.000-In. SP 19312, CFM/Watt...More

Exhaust Fan, Slantwall, 54In
  • DAYTON
  • Exhaust Fan, Slantwall, 54In Exhaust Fan, Slantwall, 54In
  • Item # 44YU11
  • Mfr. Model # 44YU11
  • Agricultural Exhaust Fan, Slant-Wall, Belt-Drive, Propeller Dia. (In.) 54, CFM @ 0.000-In. SP 26889, CFM/Watt...More

Exhaust Fan, 48In, Belt Drive Less Motor
  • DAYTON
  • Exhaust Fan, 48In, Belt Drive Less Motor Exhaust Fan, 48In, Belt Drive Less Motor
  • Item # 44YU20
  • Mfr. Model # 44YU20
  • Agricultural Exhaust Fan, Belt Drive, Less Motor, Propeller Dia. (In.) 48, CFM @ 0.000-In. SP 19608, CFM/Watt...More

Exhaust Fan, Slantwall, 48In, D/D
  • DAYTON
  • Exhaust Fan, Slantwall, 48In, D/D Exhaust Fan, Slantwall, 48In, D/D
  • Item # 44YU12
  • Mfr. Model # 44YU12
  • Agricultural Exhaust Fan, Direct Drive, Propeller Dia. (In.) 48, CFM @ 0.000-In. SP 21,800, Fan RPM 825,...More

Exhaust Fan, Slantwall, 36In, D/D
  • DAYTON
  • Exhaust Fan, Slantwall, 36In, D/D Exhaust Fan, Slantwall, 36In, D/D
  • Item # 44YU17
  • Mfr. Model # 44YU17
  • Agricultural Exhaust Fan, Slant-Wall, Direct-Drive, Propeller Dia. (In.) 36, CFM @ 0.000-In. SP 10840,...More

Exh Fan,Slantwall, 48In,Cone,Belt Drive
  • DAYTON
  • Exh Fan, Slantwall, 48In, Cone, Belt Drive Exh Fan,Slantwall, 48In,Cone,Belt Drive
  • Item # 44YU18
  • Mfr. Model # 44YU18
  • Agricultural Exhaust Fan, Belt Drive, Propeller Dia. (In.) 48, CFM @ 0.000-In. SP 23,920, Fan RPM 456,...More

Exhaust Fan, 48In, 3ph,230V
  • DAYTON
  • Exhaust Fan, 48In, 3ph, 230V Exhaust Fan, 48In, 3ph,230V
  • Item # 44YU15
  • Mfr. Model # 44YU15
  • Agricultural Exhaust Fan, Direct Drive, Propeller Dia. (In.) 48, CFM @ 0.000-In. SP 19001, CFM/Watt @...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More