Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

99 Results Found that Include 142 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Blower,24 1/2 In,5 HP,230/460 V,3 Ph
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 24 1/2 In, 5 HP, 230/460 V, 3 Ph Blower,24 1/2 In,5 HP,230/460 V,3 Ph
  • Item # 7C719
  • Mfr. Model # 7C719
  • Blower, Forward Curve, Belt Drive, Unassembled, Wheel Diameter 24 1/2 Inches, Shaft Diameter 1 7/16 Inch,...More

  • Category : Belt Drive Single Inlet Forward Curve Blowers
Blower,19-1/8 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 19-1/8 In Blower,19-1/8 In
  • Item # 7C263
  • Mfr. Model # 7C263
  • Blower, Radial Blade, Belt Drive, Unassembled, Wheel Diameter 19-1/8 Inches, Airflow @ 7/10/13 Inches Static...More

  • Category : Belt Drive Radial Blade Blowers
  • TM

    Grainger Choice

  • DAYTON
  • Electric Unit Heater Electric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Finish Neutral Gray Powder Coated and Includes Adjustable Air Outlet Louvers; Varies by Voltage,...More

  • Category : Electric Unit Heaters
Blower,24-1/2 In,10 HP,208-230/460 Volts
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 24-1/2 In, 10 HP, 208-230/460 Volts Blower,24-1/2 In,10 HP,208-230/460 Volts
  • Item # 7A0V8
  • Mfr. Model # 7A0V8
  • Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 24-1/2 In, CFM @ 0250-In...More

  • Category : Spark Resistant Blowers
Exhaust/Supply Vent,208-230/460 V
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust/Supply Vent, 208-230/460 V Exhaust/Supply Vent,208-230/460 V
  • Item # 7AU64
  • Mfr. Model # 7AU64
  • Exhaust/Supply Ventilator, Axial Belt Drive Downblast, Propeller Dia 48 In, Exhaust/Supply CFM @ 0000-In SP...More

  • Category : Belt Drive Hooded Axial Downblast Exhaust Ventilators
Blower,20 In,5 HP,230/460 Volts
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 20 In, 5 HP, 230/460 Volts Blower,20 In,5 HP,230/460 Volts
  • Item # 7A0V3
  • Mfr. Model # 7A0V3
  • Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 20 In, CFM @ 0250-In SP...More

  • Category : Spark Resistant Blowers
Blower,24 1/2 In,7 1/2 HP,230/460 V,3 Ph
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 24 1/2 In, 7 1/2 HP, 230/460 V, 3 Ph Blower,24 1/2 In,7 1/2 HP,230/460 V,3 Ph
  • Item # 7C902
  • Mfr. Model # 7C902
  • Blower, Forward Curve, Belt Drive, Unassembled, Wheel Diameter 24 1/2 Inches, Shaft Diameter 1 7/16 Inch,...More

  • Category : Belt Drive Single Inlet Forward Curve Blowers
Duct Blower,30 In
  • TM

    Grainger Choice

  • DAYTON
  • Duct Blower, 30 In Duct Blower,30 In
  • Item # 7H485
  • Mfr. Model # 7H485
  • Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 30 In, CFM @ 0.000-In SP 13264, @ 0.125-In SP...More

  • Category : Square Centrifugal In-Line Blowers
36", Unassembled Downblast Ventilator with Motor and Drive&
  • TM

    Grainger Choice

  • DAYTON
  • 36", Unassembled Downblast Ventilator with Motor and Drive Package, Belt-Drive Belt Driven Downblast Ventilator, Roof Mount
  • Item # 7A683
  • Mfr. Model # 7A683
  • Downblast Ventilator with Motor and Drive Package, Drive Type Belt-Drive, Wheel Dia. 36 In., CFM @ 0.000-In....More

  • Category : Downblast Centrifugal Roof Ventilators
Duct Blower,30 In
  • TM

    Grainger Choice

  • DAYTON
  • Duct Blower, 30 In Duct Blower,30 In
  • Item # 7H486
  • Mfr. Model # 7H486
  • Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 30 In, CFM @ 0.000-In SP 15720, @ 0.125-In SP...More

  • Category : Square Centrifugal In-Line Blowers
Blower,24 1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 24 1/2 In Blower,24 1/2 In
  • Item # 7H181
  • Mfr. Model # 7H181
  • Blower, Backward Incline, Belt Drive, Unassembled, Wheel Diameter 24 1/2 Inches, Shaft Diameter 1 7/16 Inch,...More

  • Category : Backward Incline Blowers
Fan,Tubeaxial,48 In
  • TM

    Grainger Choice

  • DAYTON
  • Fan, Tubeaxial, 48 In Tubeaxial Fan, 48" Blade Diameter
  • Item # 7F881
  • Mfr. Model # 7F881
  • Tubeaxial Fan with Motor and Drive Package, Drive Type Belt-Drive, Blade Dia. 48 In., 31,260 CFM @ 0.000-In....More

  • Category : Belt Drive Tubeaxial Fans
Blower,27 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 27 In Blower,27 In
  • Item # 7H183
  • Mfr. Model # 7H183
  • Blower, Backward Incline, Belt Drive, Unassembled, Wheel Diameter 27 Inches, Shaft Diameter 1 7/16 Inch,...More

  • Category : Backward Incline Blowers
Blower,22 5/8 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 22 5/8 In Blower,22 5/8 In
  • Item # 7C265
  • Mfr. Model # 7C265
  • Blower, Radial Blade, Belt Drive, Unassembled, Wheel Diameter 22 5/8 Inches, Airflow @ 5/7/9 Inches Static...More

  • Category : Belt Drive Radial Blade Blowers
Blower,22 5/8 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 22 5/8 In Blower,22 5/8 In
  • Item # 7C342
  • Mfr. Model # 7C342
  • Blower, Radial Blade, Belt Drive, Unassembled, Wheel Diameter 22 5/8 Inches, Airflow @ 5/7/9 Inches Static...More

  • Category : Belt Drive Radial Blade Blowers
Blower,24 1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 24 1/2 In Blower,24 1/2 In
  • Item # 7H182
  • Mfr. Model # 7H182
  • Blower, Backward Incline, Belt Drive, Unassembled, Wheel Diameter 24 1/2 Inches, Shaft Diameter 1 7/16 Inch,...More

  • Category : Backward Incline Blowers
Blower,19 1/8 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 19 1/8 In Blower,19 1/8 In
  • Item # 7C264
  • Mfr. Model # 7C264
  • Blower, Radial Blade, Belt Drive, Unassembled, Wheel Diameter 19 1/8 Inches, Airflow @ 8/10/13 Inches Static...More

  • Category : Belt Drive Radial Blade Blowers
Blower,24 1/2 In,3 HP,230/460 V,3 Ph
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 24 1/2 In, 3 HP, 230/460 V, 3 Ph Blower,24 1/2 In,3 HP,230/460 V,3 Ph
  • Item # 7C718
  • Mfr. Model # 7C718
  • Blower, Forward Curve, Belt Drive, Unassembled, Wheel Diameter 24 1/2 Inches, Shaft Diameter 1 7/16 Inch,...More

  • Category : Belt Drive Single Inlet Forward Curve Blowers
Blower,19 1/8 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 19 1/8 In Blower,19 1/8 In
  • Item # 7C262
  • Mfr. Model # 7C262
  • Blower, Radial Blade, Belt Drive, Unassembled, Wheel Diameter 19 1/8 Inches, Airflow @ 5/9/12 Inches Static...More

  • Category : Belt Drive Radial Blade Blowers
Plug Fan,24-1/2 In,10 HP,208-230/460 V
  • TM

    Grainger Choice

  • DAYTON
  • Plug Fan, 24-1/2 In, 10 HP, 208-230/460 V Plug Fan,24-1/2 In,10 HP,208-230/460 V
  • Item # 7HU23
  • Mfr. Model # 7HU23
  • Plug Fan, Belt Drive, With Drive Package, Wheel Diameter 24-1/2 In., Drive Type Belt Drive, CFM @ 0.000-In....More

  • Category : Plug Fans
Plug Fan,27 In,1 HP,115/208-230 V
  • TM

    Grainger Choice

  • DAYTON
  • Plug Fan, 27 In, 1 HP, 115/208-230 V Plug Fan,27 In,1 HP,115/208-230 V
  • Item # 7HU24
  • Mfr. Model # 7HU24
  • Plug Fan, Belt Drive, With Drive Package, Wheel Diameter 27 In, CFM @ 0.000-In. SP 7775, @ 0.250-In. SP 7061,...More

  • Category : Plug Fans
Plug Fan,27 In,1 HP,208-230/460 V
  • TM

    Grainger Choice

  • DAYTON
  • Plug Fan, 27 In, 1 HP, 208-230/460 V Plug Fan,27 In,1 HP,208-230/460 V
  • Item # 7HU25
  • Mfr. Model # 7HU25
  • Plug Fan, Belt Drive, With Drive Package, Wheel Diameter 27 In, CFM @ 0.000-In. SP 7775, @ 0.250-In. SP 7061,...More

  • Category : Plug Fans
Plug Fan,27 In,1-1/2 HP,115/208-230 V
  • TM

    Grainger Choice

  • DAYTON
  • Plug Fan, 27 In, 1-1/2 HP, 115/208-230 V Plug Fan,27 In,1-1/2 HP,115/208-230 V
  • Item # 7HU26
  • Mfr. Model # 7HU26
  • Plug Fan, Belt Drive, With Drive Package, Wheel Diameter 27 In, CFM @ 0.000-In. SP 8889, @ 0.250-In. SP 8288,...More

  • Category : Plug Fans
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More