Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

HVAC and Refrigeration

129 Results Found that Include 202 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Exhaust Vent,48 In
  • DAYTON
  • Exhaust Vent, 48 InExhaust Vent,48 In
  • Item # 7A885
  • Mfr. Model # 7A885
  • Exhaust Ventilator, Axial Upblast, With Drive Package, CFM @ 0.000-In SP 32104, @ 0.125-In SP 29829, @...More

Cabinet Exhaust Fan,48 In,208-230/460 V
  • DAYTON
  • Cabinet Exhaust Fan, 48 In, 208-230/460 VCabinet Exhaust Fan,48 In,208-230/460 V
  • Item # 6LFC5
  • Mfr. Model # 6LFC5
  • Cabinet Exhaust Fan, Drive Type Belt, Propeller Dia. 48 In., Assembled, CFM @ 0.000-In. SP 31,506, Sones @...More

Exhaust Ventilator,48 In,208-230/460 V
  • DAYTON
  • Exhaust Ventilator, 48 In, 208-230/460 VExhaust Ventilator,48 In,208-230/460 V
  • Item # 7AE24
  • Mfr. Model # 7AE24
  • Exhaust Ventilator, Axial Belt Drive Down Blast, Propeller Dia 48 In, CFM @ 0000-In SP 20,437, @ 0125-In SP...More

Heavy Duty Fan,45,053 cfm,208-230/460V
  • DAYTON
  • Heavy Duty Fan, 45,053 cfm, 208-230/460VHeavy Duty Exhaust Fan, Totally Enclosed Fan-Cooled
  • Item # 7M8F3
  • Mfr. Model # 7M8F3
  • Heavy Duty Exhaust Fan, Propeller Dia. 48 In., CFM @ 0.000-In. SP 45,053, Sones @ 0.000-In. SP @ 5 Ft. 49,...More

Exhaust Vent,42 In
  • DAYTON
  • Exhaust Vent, 42 InExhaust Vent,42 In
  • Item # 7A882
  • Mfr. Model # 7A882
  • Exhaust Ventilator, Axial Upblast, With Drive Package, CFM @ 0.000-In SP 32495, @ 0.125-In SP 30584, @...More

Blower,Inline Duct
  • DAYTON
  • Blower, Inline DuctBlower,Inline Duct
  • Item # 7H760
  • Mfr. Model # 7H760
  • Unassembled Inline Belt Drive Duct Blower, Wheel Diameter 18-1/2 Inches, Airflow @ 0.125/0.500/1.000 Inch...More

Exhaust Vent,48 In
  • DAYTON
  • Exhaust Vent, 48 InExhaust Vent,48 In
  • Item # 7A884
  • Mfr. Model # 7A884
  • Exhaust Ventilator, Axial Upblast, With Drive Package, CFM @ 0.000-In SP 28075, @ 0.125-In SP 25312, @...More

Blower,24 1/2 In
  • DAYTON
  • Blower, 24 1/2 InBlower,24 1/2 In
  • Item # 7H178
  • Mfr. Model # 7H178
  • Blower, Backward Incline, Belt Drive, Unassembled, Wheel Diameter 24 1/2 Inches, Shaft Diameter 1 7/16 Inch,...More

Blower,24-1/2 In,5 HP,208-230/460 Volts
  • DAYTON
  • Blower, 24-1/2 In, 5 HP, 208-230/460 VoltsBlower,24-1/2 In,5 HP,208-230/460 Volts
  • Item # 7C113
  • Mfr. Model # 7C113
  • Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 24-1/2 In, CFM @ 0250-In...More

Blower,19 1/8 In
  • DAYTON
  • Blower, 19 1/8 InBlower,19 1/8 In
  • Item # 7C331
  • Mfr. Model # 7C331
  • Blower, Radial Blade, Belt Drive, Unassembled, Wheel Diameter 19 1/8 Inches, Airflow @ 5/7/9 Inches Static...More

Exhaust Vent,48 In
  • DAYTON
  • Exhaust Vent, 48 InExhaust Vent,48 In
  • Item # 7A883
  • Mfr. Model # 7A883
  • Exhaust Ventilator, Axial Upblast, With Drive Package, CFM @ 0.000-In SP 25517, @ 0.125-In SP 22356, @...More

Fan,Tubeaxial,34 In
  • DAYTON
  • Fan, Tubeaxial, 34 InTubeaxial Fan, 34" Blade Diameter
  • Item # 7F855
  • Mfr. Model # 7F855
  • Tubeaxial Fan, Drive Type Belt, Blade Dia. 34 In., 16,560 CFM @ 0.000-In. SP, 15,985 CFM @ 0.125-In. SP,...More

Exhaust Ventilator,208-230/460 Volts
  • DAYTON
  • Exhaust Ventilator, 208-230/460 VoltsExhaust Ventilator,208-230/460 Volts
  • Item # 7CH17
  • Mfr. Model # 7CH17
  • Exhaust Ventilator, Axial Belt Drive Down Blast, Propeller Dia 48 In, CFM @ 0.000-In SP 17858, @ 0.125-In SP...More

Exhaust Vent,48 In
  • DAYTON
  • Exhaust Vent, 48 InExhaust Vent,48 In
  • Item # 7A869
  • Mfr. Model # 7A869
  • Exhaust Ventilator, Axial Upblast, With Drive Package, CFM @ 0.000-In SP 28075, @ 0.125-In SP 25312, @...More

Upblast Less Drive Package,36 In
  • DAYTON
  • Upblast Less Drive Package, 36 InUpblast Ventilator Less Drv Pkg
  • Item # 4YY22
  • Mfr. Model # 4YY22
  • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/2 to 5, RPM Range 320 to 690, Base Height...More

Cabinet Supply Fan,48 In,208-230/460 V
  • DAYTON
  • Cabinet Supply Fan, 48 In, 208-230/460 VCabinet Supply Fan,48 In,208-230/460 V
  • Item # 1AJB1
  • Mfr. Model # 1AJB1
  • Cabinet Supply Fan, Drive Type Belt, Propeller Dia. 48 In., Assembled, CFM @ 0.000-In. SP 23,177, Sones @...More

Supply Vent,20 1/2 In
  • DAYTON
  • Supply Vent, 20 1/2 InSupply Vent,20 1/2 In
  • Item # 5AU57
  • Mfr. Model # 5AU57
  • Supply Ventilator, Centrifugal Belt Drive Less Drive Package, CFM Range 10400 to 14600, Mounting Location...More

Exhaust Fan,60 In,Less Drive Package
  • DAYTON
  • Exhaust Fan, 60 In, Less Drive PackageExhaust Fan,60 In,Less Drive Package
  • Item # 1AHB5
  • Mfr. Model # 1AHB5
  • Exhaust Fan, Heavy Duty Belt Drive Less Drive Package, Propeller Dia 60 In, CFM Range 48356-69692, Max...More

Direct Drive Tubeaxial Fan,30 In.,230V
  • DAYTON
  • Direct Drive Tubeaxial Fan, 30 In., 230VTubeaxial Fans
  • Item # 2XZH2
  • Mfr. Model # 2XZH2
  • Tubeaxial Fan, Voltage 200 to 230/460, 3 Phase, Number of Speeds 1, Blade Dia. 30 In., CFM @ 0.000-In. SP...More

Kitchen Exhaust Hood,144 In
  • DAYTON
  • Kitchen Exhaust Hood, 144 InKitchen Exhaust Hood,144 In
  • Item # 6KWL1
  • Mfr. Model # 6KWL1
  • Commercial Kitchen Exhaust Hood, Material 430 Stainless Steel, Length 144 In., Width 54 In., Height 24 In.,...More

Air Cannon,40-5/8 In. W,39-1/2 In. H
  • DAYTON
  • Air Cannon, 40-5/8 In. W, 39-1/2 In. HAir Cannon, 3 Phase
  • Item # 6GAL8
  • Mfr. Model # 6GAL8
  • Air Cannon, Hazardous Location, Blade Dia. 36 In., 3 Phase, Propeller Dia. (In.) 36, Voltage 230/460, 60 Hz,...More

Inline Blower w/ Drive Pkg,115/208-203 V
  • DAYTON
  • Inline Blower w/ Drive Pkg, 115/208-203 VInline Blower w/ Drive Pkg,115/208-203 V
  • Item # 7K530
  • Mfr. Model # 7K530
  • Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 18 In, Drive Type Belt Drive, CFM @...More

Blower,22 In,Fwd Curve
  • DAYTON
  • Blower, 22 In, Fwd CurveBlower,22 In,Fwd Curve
  • Item # 7K424
  • Mfr. Model # 7K424
  • Blower, Belt Drive, Double Inlet Forward Curve, With Drive Package, CFM @ 0.250-In. SP #, CFM @ 0.375-In. SP...More

Blower,20 In,7 1/2 HP,208-230/460 Volts
  • DAYTON
  • Blower, 20 In, 7 1/2 HP, 208-230/460 VoltsBlower,20 In,7 1/2 HP,208-230/460 Volts
  • Item # 7A0V4
  • Mfr. Model # 7A0V4
  • Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 20 In, CFM @ 0250-In SP...More

Blower,Inline Duct
  • DAYTON
  • Blower, Inline DuctBlower,Inline Duct
  • Item # 7H756
  • Mfr. Model # 7H756
  • Unassembled Inline Belt Drive Duct Blower, Wheel Diameter 18-1/2 Inches, Airflow @ 0.125/0.250/0.375 Inch...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More