Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

234 Results Found that Include 311 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Blower,24 1/2 In,Less Motor and Drives
  • DAYTON
  • Blower, 24 1/2 In, Less Motor and Drives Blower,24 1/2 In,Less Motor and Drives
  • Item # 3C010
  • Mfr. Model # 3C010
  • Blower, Single Inlet, Forward Curve, Belt Drive, Wheel Diameter 24 1/2 Inches, Shaft Diameter 1 3/16 Inch,...More

Supply Ventilator,208-230/460 Volts
  • DAYTON
  • Supply Ventilator, 208-230/460 Volts Supply Ventilator,208-230/460 Volts
  • Item # 7CH83
  • Mfr. Model # 7CH83
  • Supply Ventilator, Axial Belt Drive Down Blast, Propeller Dia 48 In, CFM @ 0.000-In SP 15279, @ 0.125-In SP...More

Blower,16-1/2 In,2 HP,208-230/460 Volts
  • DAYTON
  • Blower, 16-1/2 In, 2 HP, 208-230/460 Volts Blower,16-1/2 In,2 HP,208-230/460 Volts
  • Item # 7C047
  • Mfr. Model # 7C047
  • Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 16-1/2 In, CFM @ 0250-In...More

Exhaust Vent,42 In
  • DAYTON
  • Exhaust Vent, 42 In Exhaust Vent,42 In
  • Item # 7A879
  • Mfr. Model # 7A879
  • Exhaust Ventilator, Axial Upblast, With Drive Package, CFM @ 0.000-In SP 21814, @ 0.125-In SP 19068, @...More

Blower,20 In,3 HP,208-230/460 Volts
  • DAYTON
  • Blower, 20 In, 3 HP, 208-230/460 Volts Blower,20 In,3 HP,208-230/460 Volts
  • Item # 7C095
  • Mfr. Model # 7C095
  • Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 20 In, CFM @ 0250-In SP...More

Tubeaxial Fan,58-1/2 In. H,45-3/4 In. W
  • DAYTON
  • Tubeaxial Fan, 58-1/2 In. H, 45-3/4 In. W Tubeaxial Fan, 42" Blade Diameter
  • Item # 3C415
  • Mfr. Model # 3C415
  • Tubeaxial Fan, Drive Type Belt-Drive, Blade Dia. 42 In., Max. Motor Height 12-1/2 In., Shaft Dia. 1-7/16 In.,...More

Blower,20 In
  • DAYTON
  • Blower, 20 In Blower,20 In
  • Item # 7H176
  • Mfr. Model # 7H176
  • Blower, Backward Incline, Belt Drive, Unassembled, Wheel Diameter 20 Inches, Shaft Diameter 1 3/16 Inch,...More

Exhaust/Supply Ventilator,208-230/460 V
  • DAYTON
  • Exhaust/Supply Ventilator, 208-230/460 V Exhaust/Supply Ventilator,208-230/460 V
  • Item # 7CK34
  • Mfr. Model # 7CK34
  • Exhaust/Supply Ventilator, Axial Belt Drive Down Blast, Propeller Dia 36 In, Exhaust/Supply CFM @ 0.000-In SP...More

Exhaust/Supply Ventilator,208-230/460 V
  • DAYTON
  • Exhaust/Supply Ventilator, 208-230/460 V Exhaust/Supply Ventilator,208-230/460 V
  • Item # 7CK37
  • Mfr. Model # 7CK37
  • Exhaust/Supply Ventilator, Axial Belt Drive Down Blast, Propeller Dia 36 In, Exhaust/Supply CFM @ 0.000-In SP...More

Exhaust Vent, 36 In
  • DAYTON
  • Exhaust Vent, 36 In Exhaust Vent, 36 In
  • Item # 7A414
  • Mfr. Model # 7A414
  • Exhaust Ventilator, Axial Belt Drive Downblast with Drive Package, 10406 CFM @ 0.000-In SP, @ 0.125-In. SP...More

Blower,20 In,1 1/2 HP,208-230/460 Volts
  • DAYTON
  • Blower, 20 In, 1 1/2 HP, 208-230/460 Volts Blower,20 In,1 1/2 HP,208-230/460 Volts
  • Item # 7C088
  • Mfr. Model # 7C088
  • Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 20 In, CFM @ 0250-In SP...More

Exhaust/Supply Ventilator,115/208-230 V
  • DAYTON
  • Exhaust/Supply Ventilator, 115/208-230 V Exhaust/Supply Ventilator,115/208-230 V
  • Item # 7CK32
  • Mfr. Model # 7CK32
  • Exhaust/Supply Ventilator, Axial Belt Drive Down Blast, Propeller Dia 36 In, Exhaust/Supply CFM @ 0.000-In SP...More

Exhaust Vent, 36 In
  • DAYTON
  • Exhaust Vent, 36 In Exhaust Vent, 36 In
  • Item # 7A412
  • Mfr. Model # 7A412
  • Exhaust Ventilator, Axial Belt Drive Downblast with Drive Package, 8261 CFM @ 0.000-In SP, @ 0.125-In. SP...More

Blower,Duct,22 5/8 In
  • DAYTON
  • Blower, Duct, 22 5/8 In Blower,Duct,22 5/8 In
  • Item # 3C108
  • Mfr. Model # 3C108
  • Radial Blade Belt Drive Blower, Wheel Diameter 22 5/8 Inches, Shaft Diameter 1 11/16 Inch, Inlet Diameter 13...More

  • DAYTON
  • Dayton Gas Unit Heaters Dayton Gas Unit Heaters
  • Multiple product options available

    Heaters provide 83% thermal efficiency and are outfitted with a tubular heat exchanger and a direct spark inshot burner ignition which requires no gas/air mixture...More

Cabinet Exhaust Fan,42 In,208-230/460 V
  • DAYTON
  • Cabinet Exhaust Fan, 42 In, 208-230/460 V Cabinet Exhaust Fan,42 In,208-230/460 V
  • Item # 1AHD4
  • Mfr. Model # 1AHD4
  • Cabinet Exhaust Fan, Drive Type Belt, Propeller Dia. 42 In., Assembled, CFM @ 0.000-In. SP 16,386, Sones @...More

Blower
  • DAYTON
  • Blower Blower
  • Item # 3C049
  • Mfr. Model # 3C049
  • Single Inlet Backward Incline Belt Drive Blower, Wheel Diameter 24 1/2 Inches, Shaft Diameter 1 7/16 Inches,...More

Exhaust Vent,48 In
  • DAYTON
  • Exhaust Vent, 48 In Exhaust Vent,48 In
  • Item # 4YY27
  • Mfr. Model # 4YY27
  • Exhaust Ventilator, Axial Upblast, Less Drive Package, CFM Range 16691 to 37987, Roof Mounting Location, Base...More

Cabinet Exhaust Fan,48 In,208-230/460 V
  • DAYTON
  • Cabinet Exhaust Fan, 48 In, 208-230/460 V Cabinet Exhaust Fan,48 In,208-230/460 V
  • Item # 1AHD6
  • Mfr. Model # 1AHD6
  • Cabinet Exhaust Fan, Drive Type Belt, Propeller Dia. 48 In., Assembled, CFM @ 0.000-In. SP 23,174, Sones @...More

Cabinet Exhaust Fan,48 In,115/208-230 V
  • DAYTON
  • Cabinet Exhaust Fan, 48 In, 115/208-230 V Cabinet Exhaust Fan,48 In,115/208-230 V
  • Item # 1AHD5
  • Mfr. Model # 1AHD5
  • Cabinet Exhaust Fan, Drive Type Belt, Propeller Dia. 48 In., Assembled, CFM @ 0.000-In. SP 18,435, Sones @...More

Gravity Vent,60 In,Base 66 1/2 In Sq
  • DAYTON
  • Gravity Vent, 60 In, Base 66 1/2 In Sq Gravity Vent,60 In,Base 66 1/2 In Sq
  • Item # 3FKE3
  • Mfr. Model # 3FKE3
  • Gravity Ventilator, Fan Size 60 In., Width 100 In., Depth 108 In., Overall Height 42 1/2 In., Base Width 66...More

Spark Resistant Blower, 24-1/2 In
  • DAYTON
  • Spark Resistant Blower, 24-1/2 In Spark Resistant Blower, 24-1/2 In
  • Item # 1WBX2
  • Mfr. Model # 1WBX2
  • Utility Exhaust Blower, Belt Drive, Backward Incline, Less Drive Package, Wheel Type Backward Incline, Sones...More

  • DAYTON
  • Dayton Gas Unit Heaters, Separated Combustion Dayton Gas Unit Heaters, Separated Combustion
  • Multiple product options available

    Heaters use outside air for combustion, enabling operation in areas having slight negative pressures (near exhaust fans, etc.), with no adverse effect on combustion or...More

Energy Recovery Vent,CFM 395/542,115 V
  • DAYTON
  • Energy Recovery Vent, CFM 395/542,115 V Energy Recovery Vent,CFM 395/542,115 V
  • Item # 2RB84
  • Mfr. Model # 2RB84
  • Energy Recovery Ventilator, 2 Speed, Direct Drive, Blower Wheel Dia. (In.) 8, Enthalpy Wheel Dia. (In.) 19,...More

Indoor Duct Furnace, NG, BtuH Output 200,000, 6173 cfm,
  • DAYTON
  • Indoor Duct Furnace, NG, BtuH Output 200,000, 6173 cfm, Gas Connection 3/4", Voltage 120, 1.9A Indoor Duct Furnace, BtuH Input 250,000
  • Item # 6RJY2
  • Mfr. Model # 6RJY2
  • Indoor Duct Furnace, Gas Type NG, 250,000 BtuH Input, 200,000 BtuH Output, Voltage 120, Gas Connection 3/4...More

Blower,20 In,5 HP,208-230/460 Volts
  • DAYTON
  • Blower, 20 In, 5 HP, 208-230/460 Volts Blower,20 In,5 HP,208-230/460 Volts
  • Item # 7A0V2
  • Mfr. Model # 7A0V2
  • Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 20 In, CFM @ 0250-In SP...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More