Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

HVAC and Refrigeration

164 Results Found that Include 229 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • DAYTON
  • Stationary Quiet Design Air CirculatorStationary Quiet Design Air Circulator
  • Multiple product options available

    Quiet Design Air Circulator, Stationary, Speeds 3, Voltage 115, 1 Phase, Commercial and Assembled Unassembled; Varies by Blade Dia., Oscillating/Non-Oscillating, CFM...More

Air Circulator,42 In,15,000 cfm,115V
  • DAYTON
  • Air Circulator, 42 In, 15,000 cfm, 115VMobile Air Circulator
  • Item # 1YNW6
  • Mfr. Model # 1YNW6
  • Air Circulator, Blade Dia. 42 In., Mobile, Non-Oscillating, Speeds 2, Voltage 115, 1 Phase, CFM High 15,000,...More

Exhaust Fan,36 In,115V,1/2hp,825rpm
  • DAYTON
  • Exhaust Fan, 36 In, 115V, 1/2hp, 825rpmExhaust Fan
  • Item # 1HLB6
  • Mfr. Model # 1HLB6
  • Shutter Mount Exhaust Fan, Blade Dia. 36 In., Number of Speeds 1, Voltage 115V, CFM @ 0.000-In. SP 8225,...More

Tubeaxial Fan,31 In. H,21 In. W
  • DAYTON
  • Tubeaxial Fan, 31 In. H, 21 In. WTubeaxial Fan, 18" Blade Diameter
  • Item # 4C661
  • Mfr. Model # 4C661
  • Tubeaxial Fan, Drive Type Belt, Blade Dia. 18 In., Max. Motor Height 9 In., Shaft Dia. 7/8 In., Number of...More

Blower,10 In,Capacity
  • DAYTON
  • Blower, 10 In, CapacityBlower,10 In,Capacity
  • Item # 7C648
  • Mfr. Model # 7C648
  • Unassembled Single Inlet Forward Curve Direct Drive Blower, Wheel Diameter 10 5/8 Inches, Airflow @...More

Air Curtain Blower,5900 FPM
  • DAYTON
  • Air Curtain Blower, 5900 FPMAir Curtain Blowers
  • Item # 6E815
  • Mfr. Model # 6E815
  • Air Curtain Blower Assembly, Motor HP 1-1/2, Air Velocity 5900 fpm, Air Delivery with 36-In. Cabinet 4748...More

Upblast Ventilator, 12-1/2 In,115/230V
  • DAYTON
  • Upblast Ventilator, 12-1/2 In, 115/230VDirect Driven Upblast Ventilator, Roof Mount
  • Item # 5DVP8
  • Mfr. Model # 5DVP8
  • Upblast Ventilator, Drive Type Direct, Number of Speeds 1, Wheel Dia. 12-1/2 In., CFM @ 0.000-In. SP 2037,...More

Supply Fan,Std Duty,48 In,Belt,Steel
  • DAYTON
  • Supply Fan, Std Duty, 48 In, Belt, SteelSupply Fan
  • Item # 1WDC9
  • Mfr. Model # 1WDC9
  • Supply Fan, Standard Fan Duty Rating, Blade Dia. 48 In., Drive Type Belt, Max. Inlet Temp. 104 Degrees F,...More

Hydronic Unit Heater,25-1/4 In. W
  • DAYTON
  • Hydronic Unit Heater, 25-1/4 In. WVertical Hydronic Unit Heater, Water/Steam
  • Item # 5PV55
  • Mfr. Model # 5PV55
  • Hydronic Unit Heater, Heater Type Water/Steam, Output @ 2 PSI Steam 124,400 BtuH, Output @ 200 F Water 83,700...More

  • DAYTON
  • Dayton Gas Low-Profile Unit HeatersDayton Gas Low-Profile Unit Heaters
  • Multiple product options available

    Versatile NG/LP heaters are field-convertible for separated combustion applications with an approved vent kit, sold separately. Approved for installation in residential...More

Med Duty Fan,4404 cfm,208-230/460V
  • DAYTON
  • Med Duty Fan, 4404 cfm, 208-230/460VMedium Duty Exhaust Fan, Totally Enclosed Nonventilated
  • Item # 7AD55
  • Mfr. Model # 7AD55
  • Medium Duty Exhaust Fan, Propeller Dia. 20 In., CFM @ 0.000-In. SP 4404, Sones @ 0.000-In. SP @ 5 Ft. 14.3,...More

Compact Air Curtain
  • DAYTON
  • Compact Air CurtainCompact Air Curtain
  • Item # 4HZ94
  • Mfr. Model # 4HZ94
  • Low Profile Air Curtain, Max. Door Width 3 ft., Max. Mounting Height 8 ft., Air Volume 1050/790 cfm, 66 dBA @...More

  • DAYTON
  • Stationary Air CirculatorStationary Air Circulator
  • Multiple product options available

    Air Circulator and Stationary; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, Phase, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

Electric Unit Heater,7.5/5.6 kW,240/208V
  • DAYTON
  • Electric Unit Heater, 7.5/5.6 kW, 240/208VElectric Unit Heater,7.5/5.6 kW,240/208V
  • Item # 2YU66
  • Mfr. Model # 2YU66
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208/240, 5.6/7.5 kW, 1 or 3 Phase,...More

Blower,Inline Duct
  • DAYTON
  • Blower, Inline DuctBlower,Inline Duct
  • Item # 7H713
  • Mfr. Model # 7H713
  • Unassembled Inline Belt Drive Duct Blower, Wheel Diameter 8-1/16 Inches, Airflow @ 0.125/0.500/0.750 Inch...More

Blower,12 1/2in
  • DAYTON
  • Blower, 12 1/2inBlower
  • Item # 7C561
  • Mfr. Model # 7C561
  • Radial Blade Blower, Motor Power Rating 3 HP, Phase Three, Voltage Rating 208/230/460 Volts, Wheel Diameter...More

Med Duty Fan,4404 cfm,115/208-230V
  • DAYTON
  • Med Duty Fan, 4404 cfm, 115/208-230VMedium Duty Exhaust Fan, Totally Enclosed Fan-Cooled
  • Item # 7AD54
  • Mfr. Model # 7AD54
  • Medium Duty Exhaust Fan, Propeller Dia. 20 In., CFM @ 0.000-In. SP 4404, Sones @ 0.000-In. SP @ 5 Ft. 14.3,...More

Blower,Wheel Dia 9 In,Less drive Pkg
  • DAYTON
  • Blower, Wheel Dia 9 In, Less drive PkgBlower,Wheel Dia 9 In,Less drive Pkg
  • Item # 3AXE9
  • Mfr. Model # 3AXE9
  • Blower, Single Inlet, Belt Drive, Forward Curve, Less Drive Package, Wheel Dia 9 In, Max Inlet Temp 250 Deg...More

Electric Unit Heater,10./7.5 kW,240/208V
  • DAYTON
  • Electric Unit Heater, 10./7.5 kW, 240/208VElectric Unit Heater,10./7.5 kW,240/208V
  • Item # 2YU69
  • Mfr. Model # 2YU69
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208/240, 7.5/10.0 kW, 1 or 3 Phase,...More

Electric Unit Heater,10 kW,208 V
  • DAYTON
  • Electric Unit Heater, 10 kW, 208 VElectric Unit Heater,10 kW,208 V
  • Item # 2YU71
  • Mfr. Model # 2YU71
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208, 10.0 kW, 1 or 3 Phase, 34,100 BtuH,...More

Supply Fan, 20 In,208-230/460 V
  • DAYTON
  • Supply Fan, 20 In, 208-230/460 VSupply Fan w/Drive Package, Totally Enclosed Nonventilated
  • Item # 7AC91
  • Mfr. Model # 7AC91
  • Supply Fan w/Drive Package, Standard Fan Duty Rating, Motor Enclosure Totally Enclosed Nonventilated, Blade...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More