Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

170 Results Found that Include 257 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
12" Direct Drive Axial Exhaust Ventilator, Motor HP 1&
  • TM

    Grainger Choice

  • DAYTON
  • 12" Direct Drive Axial Exhaust Ventilator, Motor HP 1/4, Voltage 115 Direct Drive Axial Exhaust Ventilator
  • Item # 4YC88
  • Mfr. Model # 4YC88
  • Direct Drive Axial Exhaust Ventilator, Propeller Dia. 12 In., CFM @ 0.000-In. SP 1556, Sones @ 0.125-In. SP @...More

  • Category : Direct Drive Axial Downblast Ventilators
Fan Guard, 18 Gauge Galvanized Steel, Height 54-1/4",&
  • TM

    Grainger Choice

  • DAYTON
  • Fan Guard, 18 Gauge Galvanized Steel, Height 54-1/4", Width 54-1/4", Depth 32" Fan Guard
  • Item # 1WBU7
  • Mfr. Model # 1WBU7
  • Fan Guard, Material Galvanized Steel, 18 Gauge, Height 54-1/4 In., Width 54-1/4 In., Depth 32 In., For Use...More

  • Category : Fan Guards
Exhaust Fan,16 In,2847 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 16 In, 2847 CFM Exhaust Fan,16 In,2847 CFM
  • Item # 10D964
  • Mfr. Model # 10D964
  • Exhaust Fan, Heavy Duty Direct Drive, Propeller Dia. (In.) 16, CFM @ 0.000-In. SP 2847, CFM @ 0.125-In. SP...More

  • Category : Direct Drive Exhaust Fans with Intake Guards
Tubeaxial Fan,19-3/4 In. H,14-7/16 In. W
  • TM

    Grainger Choice

  • DAYTON
  • Tubeaxial Fan, 19-3/4 In. H, 14-7/16 In. W Tubeaxial Fan, 12" Blade Diameter
  • Item # 4C659
  • Mfr. Model # 4C659
  • Tubeaxial Fan, Drive Type Belt-Drive, Blade Dia. 12 In., Max. Motor Height 9 In., Shaft Dia. 5/8 In., Number...More

  • Category : Belt Drive Tubeaxial Fans
  • TM

    Grainger Choice

  • DAYTON
  • Electric Unit Heater Electric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Finish Neutral Gray Powder Coated and Includes Adjustable Air Outlet Louvers; Varies by Voltage,...More

  • Category : Electric Unit Heaters
Drive Through Window Air Curtain, 550 cfm, 66 dBA 
Commercial Air Cleaner,Media,200-750 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Commercial Air Cleaner, Media, 200-750 CFM Commercial Air Cleaner,Media,200-750 CFM
  • Item # 2HNP2
  • Mfr. Model # 2HNP2
  • Commercial Air Cleaner, 2 Stage Media, Ceiling Mount, Number of Speeds 3, Air Flow 200 - 750 CFM, Filter...More

  • Category : Air Cleaners
Freezer,Chest Freezer,10.6 cu. ft.
  • TM

    Grainger Choice

  • DAYTON
  • Freezer, Chest Freezer, 10.6 cu. ft. Freezer,Chest Freezer,10.6 cu. ft.
  • Item # 33NR83
  • Mfr. Model # 33NR83
  • Freezer, Chest Freezer, 10.6 cu. ft. Freezer Capacity, Temperature Range (C) -16 to -24, Temperature Range...More

  • Category : Freezers
Exhaust/Supply Fan, 24 In
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust/Supply Fan, 24 In Exhaust/Supply Fan, 24 In
  • Item # 10E026
  • Mfr. Model # 10E026
  • Exhaust/Supply Fan, Direct Drive Reversible, Propeller Dia. (In.) 24, Exhaust/Supply CFM @ 0.000-In. SP...More

  • Category : Reversible Exhaust and Supply Fans
  • TM

    Grainger Choice

  • DAYTON
  • Stationary Washdown Air Circulator Stationary Washdown Air Circulator
  • Multiple product options available

    Washdown Air Circulator, Stationary, Non-Oscillating, 1 Phase, Mounting Location Wall, Commercial and Assembled Assembled; Varies by Blade Dia., Speeds, Voltage, CFM...More

  • Category : Air Circulators
12" Direct Drive Axial Supply Ventilator, Motor HP 1&#
  • TM

    Grainger Choice

  • DAYTON
  • 12" Direct Drive Axial Supply Ventilator, Motor HP 1/4, Voltage 115 Direct Drive Axial Supply Ventilator
  • Item # 4YC92
  • Mfr. Model # 4YC92
  • Direct Drive Axial Supply Ventilator, Propeller Dia. 12 In., CFM @ 0.000-In. SP 1444, Sones @ 0.125-In. SP @...More

  • Category : Direct Drive Axial Downblast Ventilators
Exhaust Fan,18 In,2989 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 18 In, 2989 CFM Exhaust Fan,18 In,2989 CFM
  • Item # 10D965
  • Mfr. Model # 10D965
  • Exhaust Fan, Heavy Duty Direct Drive, Propeller Dia. (In.) 18, CFM @ 0.000-In. SP 2989, CFM @ 0.125-In. SP...More

  • Category : Direct Drive Exhaust Fans with Intake Guards
Supply Fan,Std Duty,42 In,Belt,Steel
  • TM

    Grainger Choice

  • DAYTON
  • Supply Fan, Std Duty, 42 In, Belt, Steel Supply Fan
  • Item # 1WDC8
  • Mfr. Model # 1WDC8
  • Supply Fan, Standard Fan Duty Rating, Blade Dia. 42 In., Drive Type Belt, Max. Inlet Temp. 104 Degrees F,...More

  • Category : Supply and Intake Fans
Portable Air Cleaner,HEPA,41/68/197 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Portable Air Cleaner, HEPA, 41/68/197 CFM Portable Air Cleaner,HEPA,41/68/197 CFM
  • Item # 2HPB1
  • Mfr. Model # 2HPB1
  • Portable Air Cleaner, HEPA, Number of Speeds 3, Air Flow 41/68/197 CFM, Sound Level dBA 68, Voltage 120, 60...More

  • Category : Air Cleaners
  • TM

    Grainger Choice

  • DAYTON
  • Stationary Quiet Design Air Circulator Stationary Quiet Design Air Circulator
  • Multiple product options available

    Quiet Design Air Circulator, Stationary, Speeds 3, Voltage 115, 1 Phase, Commercial and Assembled Unassembled; Varies by Blade Dia., Oscillating/Non-Oscillating, CFM...More

  • Category : Air Circulators
Roll About Floor Stand For Use With Dayton Heavy Duty&
Mtrzd Damper,For Fan Dia. 48",100-240V
  • TM

    Grainger Choice

  • DAYTON
  • Mtrzd Damper, For Fan Dia. 48", 100-240V Mtrzd Damper,For Fan Dia. 48",100-240V
  • Item # 3C132
  • Mfr. Model # 3C132
  • Motorized Damper, For Fan Dia. 48 In., Voltage 100 to 240, 50/60 Hz, Overall Square 51 In., Sq. Opening...More

  • Category : Motorized Dampers
24" Shutter Mount Exhaust Fan, Voltage 115V, Motor HP&
  • TM

    Grainger Choice

  • DAYTON
  • 24" Shutter Mount Exhaust Fan, Voltage 115V, Motor HP 1/3, 2-Speed Number of Speeds Dayton Shutter Mount Exhaust Fan
  • Item # 1HLB1
  • Mfr. Model # 1HLB1
  • Shutter Mount Exhaust Fan, Blade Dia. 24 In., Number of Speeds 2-Speed, Voltage 115V, CFM @ 0.000-In. SP...More

  • Category : Shutter Mounted Exhaust Fans
Exhauster, Fume/Smoke
Blower,9 1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 9 1/2 In Blower,9 1/2 In
  • Item # 7C426
  • Mfr. Model # 7C426
  • Single Inlet Blower, Wheel Diameter 9 1/2 Inches, Blower Speed 1030 RPM, Motor Power Rating 1/3 HP, CW...More

  • Category : Belt Drive Single Inlet Square Housing Blowers
Portable Air Cleaner,UV,41/68/197 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Portable Air Cleaner, UV, 41/68/197 CFM Portable Air Cleaner,UV,41/68/197 CFM
  • Item # 2HPB2
  • Mfr. Model # 2HPB2
  • Portable Air Cleaner, UV, Number of Speeds 3, Air Flow 41/68/197 CFM, Sound Level dBA 68, Voltage 120, 60 Hz,...More

  • Category : Air Cleaners
Blower,9 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 9 In Blower,9 In
  • Item # 7C647
  • Mfr. Model # 7C647
  • Unassembled Single Inlet Forward Curve Direct Drive Blower, Wheel Diameter 9 Inches, Airflow @...More

  • Category : Direct Drive Single Inlet Forward Curve Blowers
Commercial Infrared Heater, LP, BtuH Input 60,000, 1/2"
  • TM

    Grainger Choice

  • DAYTON
  • Commercial Infrared Heater, LP, BtuH Input 60,000, 1/2" NPT, Voltage 120 Commercial Infrared Heater, Gas Type LP
  • Item # 3E461
  • Mfr. Model # 3E461
  • Commercial Infrared Heater, Gas Type LP, Voltage 120, BtuH Input 60,000, Height 22-1/2 In., Width 19-1/8 In.,...More

  • Category : Unvented High Intensity Gas Heaters
Exhaust Fan,24 In,4430 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 24 In, 4430 CFM Exhaust Fan,24 In,4430 CFM
  • Item # 10D962
  • Mfr. Model # 10D962
  • Exhaust Fan, Medium Duty Direct Drive, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 4430, CFM @ 0.125-In. SP...More

  • Category : Direct Drive Exhaust Fans with Intake Guards
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More