Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

HVAC and Refrigeration

221 Results Found that Include 278 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • DAYTON
  • Stationary Air CirculatorStationary Air Circulator
  • Multiple product options available

    Air Circulator and Stationary; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, Phase, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

Weather Hood,48 In,Galvanized Steel
Exhaust Vent,12 In
  • DAYTON
  • Exhaust Vent, 12 InDirect Drive Axial Exhaust Ventilator
  • Item # 4YC88
  • Mfr. Model # 4YC88
  • Direct Drive Axial Exhaust Ventilator, Propeller Dia. 12 In., CFM @ 0.000-In. SP 1556, Sones @ 0.125-In. SP @...More

Electric Unit Heater,5.0/3.7 kW,240/208V
  • DAYTON
  • Electric Unit Heater, 5.0/3.7 kW, 240/208VElectric Unit Heater,5.0/3.7 kW,240/208V
  • Item # 2YU62
  • Mfr. Model # 2YU62
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208/240, 3.7/5.0 kW, 1 or 3 Phase,...More

Washdown AirCirc,20 In,4700 cfm,115/230V
  • DAYTON
  • Washdown AirCirc, 20 In, 4700 cfm, 115/230VStationary Washdown Air Circulator
  • Item # 1VCF9
  • Mfr. Model # 1VCF9
  • Washdown Air Circulator, Blade Dia. 20 In., Stationary, Non-Oscillating, Speeds 1, Voltage 115/230, 1 Phase,...More

Exhaust Fan,36 In,115/230 V
  • DAYTON
  • Exhaust Fan, 36 In, 115/230 VExhaust Fan,36 In,115/230 V
  • Item # 6LY24
  • Mfr. Model # 6LY24
  • Agricultural Exhaust Fan, Assembled Direct Drive, Propeller Dia 36 In, 11242 CFM @ 0.000-In SP, Volts...More

Blower,10 5/8 In
  • DAYTON
  • Blower, 10 5/8 InBlower,10 5/8 In
  • Item # 7C453
  • Mfr. Model # 7C453
  • Unassembled Single Inlet Forward Curve Direct Drive Blower, Wheel Diameter 10 5/8 Inches, Airflow @...More

  • DAYTON
  • Stationary Quiet Design Air CirculatorStationary Quiet Design Air Circulator
  • Multiple product options available

    Quiet Design Air Circulator, Stationary, Speeds 3, Voltage 115, 1 Phase, Commercial and Assembled Unassembled; Varies by Blade Dia., Oscillating/Non-Oscillating, CFM...More

Exhaust Fan,16 In,115 V,2005 CFM
  • DAYTON
  • Exhaust Fan, 16 In, 115 V, 2005 CFMExhaust Fan,16 In,115 V,2005 CFM
  • Item # 1BLJ1
  • Mfr. Model # 1BLJ1
  • Exhaust Fan, Corrosion Resistant Shutter Mount, Propeller Dia 16 In, CFM @ 0.000-In SP 2005, @ 0.125-In SP...More

Blower,Assembled,115 Volt,3 Speed
  • DAYTON
  • Blower, Assembled, 115 Volt, 3 SpeedBlower,Assembled,115 Volt,3 Speed
  • Item # 1XJY3
  • Mfr. Model # 1XJY3
  • Blower, Assembled, Double Inlet Forward Curve, Direct Drive, With Motor, 3 Speed, Wheel Dia 13 In, CFM Range...More

Hydronic Unit Heater,15 In. H,395 cfm
  • DAYTON
  • Hydronic Unit Heater, 15 In. H, 395 cfmHorizontal Hydronic Unit Heater, Water/Steam
  • Item # 5PV31
  • Mfr. Model # 5PV31
  • Hydronic Unit Heater, Heater Type Water/Steam, Fan Guard Type OSHA, Output @ 2 PSI Steam 18,000 BtuH, Output...More

Replacement Propeller
  • DAYTON
  • Mobile Air CirculatorMobile Air Circulator
  • Multiple product options available

    Air Circulator, Mobile and 1 Phase; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

Safety Yellow AirCirc,30 In,9375cfm,115V
  • DAYTON
  • Safety Yellow AirCirc, 30 In, 9375cfm, 115VStationary Safety Yellow Air Circulator
  • Item # 1VCH5
  • Mfr. Model # 1VCH5
  • Safety Yellow Air Circulator, Blade Dia. 30 In., Stationary, Non-Oscillating, Speeds 2, Voltage 115, 1 Phase,...More

Blower,9 1/2 In
  • DAYTON
  • Blower, 9 1/2 InBlower,9 1/2 In
  • Item # 7HR23
  • Mfr. Model # 7HR23
  • Blower, Belt Drive, Single Inlet Forward Curve With Drive Package, Wheel Dia. 10-1/4 In., CFM @ 0.125-In. SP...More

Mtrzd Damper,For Fan Dia. 48",100-240V
  • DAYTON
  • Mtrzd Damper, For Fan Dia. 48", 100-240VMtrzd Damper,For Fan Dia. 48",100-240V
  • Item # 3C731
  • Mfr. Model # 3C731
  • Motorized Damper, For Fan Dia. 48 In., Voltage 100 to 240, 50/60 Hz, Overall Square 51 In., Sq. Opening...More

Blower,Assembled,230/208 V,3 Speed
  • DAYTON
  • Blower, Assembled, 230/208 V, 3 SpeedBlower,Assembled,230/208 V,3 Speed
  • Item # 1XJY4
  • Mfr. Model # 1XJY4
  • Blower, Assembled, Double Inlet Forward Curve, Direct Drive, With Motor, 3 Speed, Wheel Dia 13 In, CFM Range...More

Exhaust Fan,36 In,115/230 V,D/D
  • DAYTON
  • Exhaust Fan, 36 In, 115/230 V, D/DExhaust Fan,36 In,115/230 V,D/D
  • Item # 3C675
  • Mfr. Model # 3C675
  • Agricultural Exhaust Fan, Assembled Direct Drive, Propeller Dia 36 In, 11242 CFM @ 0.000-In SP, Volts...More

Exhaust Fan,24 In,3533 CFM
  • DAYTON
  • Exhaust Fan, 24 In, 3533 CFMExhaust Fan,24 In,3533 CFM
  • Item # 10D959
  • Mfr. Model # 10D959
  • Exhaust Fan, Medium Duty Direct Drive, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 3533, CFM @ 0.125-In. SP...More

  • DAYTON
  • Transformer Cooling FanTransformer Cooling Fan
  • Multiple product options available

    Transformer Cooling Fan, 60, Max. Ambient Temp. 104°F, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class B, Blade Material Cast Aluminum, Number of...More

Foldable Air Circulator,30 In,Osc
  • DAYTON
  • Foldable Air Circulator, 30 In, OscMobile Foldable Air Circulator
  • Item # 22YK17
  • Mfr. Model # 22YK17
  • Foldable Air Circulator, Blade Dia. 30 In., Mobile, Oscillating, Speeds 2, Voltage 115, 1 Phase, CFM High...More

Upblast Ventilator,Wheel 11 In,115V
  • DAYTON
  • Upblast Ventilator, Wheel 11 In, 115VUpblast Ventilator,Wheel 11 In,115V
  • Item # 20FT10
  • Mfr. Model # 20FT10
  • Upblast Ventilator, Drive Type Direct, Number of Speeds 1, Wheel Dia. 11 In., CFM @ 0.000-In. SP 833,...More

Electric Unit Heater,5 kW,208 V
  • DAYTON
  • Electric Unit Heater, 5 kW, 208 VElectric Unit Heater,5 kW,208 V
  • Item # 2YU65
  • Mfr. Model # 2YU65
  • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208, 5.0 kW, 1 or 3 Phase, 17,000 BtuH,...More

Portable Air Cleaner,HEPA,41/68/197 CFM
  • DAYTON
  • Portable Air Cleaner, HEPA, 41/68/197 CFMPortable Air Cleaner,HEPA,41/68/197 CFM
  • Item # 2HPB1
  • Mfr. Model # 2HPB1
  • Portable Air Cleaner, HEPA, Number of Speeds 3, Air Flow 41/68/197 CFM, Sound Level dBA 68, Voltage 120, 60...More

Exhaust/Supply Fan, 24 In
  • DAYTON
  • Exhaust/Supply Fan, 24 InExhaust/Supply Fan, 24 In
  • Item # 10E026
  • Mfr. Model # 10E026
  • Exhaust/Supply Fan, Direct Drive Reversible, Propeller Dia. (In.) 24, Exhaust/Supply CFM @ 0.000-In. SP...More

Exhaust Fan,20 In,3491 CFM
  • DAYTON
  • Exhaust Fan, 20 In, 3491 CFMExhaust Fan,20 In,3491 CFM
  • Item # 10D961
  • Mfr. Model # 10D961
  • Exhaust Fan, Medium Duty Direct Drive, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 3491, CFM @ 0.125-In. SP...More

Exhaust/Supply Fan, 20 In
  • DAYTON
  • Exhaust/Supply Fan, 20 InExhaust/Supply Fan, 20 In
  • Item # 10E025
  • Mfr. Model # 10E025
  • Exhaust/Supply Fan, Direct Drive Reversible, Propeller Dia. (In.) 20, Exhaust/Supply CFM @ 0.000-In. SP...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More