Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

219 Results Found that Include 311 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Stationary Air Circulator Stationary Air Circulator
  • Multiple product options available

    Air Circulator and Stationary; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, Phase, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

  • Category : Air Circulators
24" Commercial Pedestal-Mounted Oscillating Quiet Design Air
  • TM

    Grainger Choice

  • DAYTON
  • 24" Commercial Pedestal-Mounted Oscillating Quiet Design Air Circulator Stationary Quiet Design Air Circulator
  • Item # 2RDZ6
  • Mfr. Model # 2RDZ6
  • Quiet Design Air Circulator, Blade Dia. 24 In., Stationary, Oscillating, 3 Speeds, Voltage 115, 1 Phase, CFM...More

  • Category : Air Circulators
  • TM

    Grainger Choice

  • DAYTON
  • Mobile Air Circulator Mobile Air Circulator
  • Multiple product options available

    Air Circulator, Mobile and 1 Phase; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

  • Category : Air Circulators
30" Commercial Mobile Non-Oscillating Orbital Air Circulator
  • TM

    Grainger Choice

  • DAYTON
  • 30" Commercial Mobile Non-Oscillating Orbital Air Circulator Mobile Orbital Air Circulator
  • Item # 10R361
  • Mfr. Model # 10R361
  • Orbital Air Circulator, Blade Dia. 30 In., Mobile, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High...More

  • Category : Air Circulators
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Electric Utility Heaters DAYTON Electric Utility Heaters
  • Multiple product options available

    Electric Utility Heater, 60, 1, Temp. Rise 60°F, Air Flow 270 cfm, Width 14", Depth 11-1/4", Height 12-1/2", Housing Material Steel, Housing Finish Baked Enamel,...More

  • Category : Electric Utility Heaters
Assembled Upblast Ventilator with Motor, 8-1/4" Wheel
  • TM

    Grainger Choice

  • DAYTON
  • Assembled Upblast Ventilator with Motor, 8-1/4" Wheel Dia., Direct-Drive Direct Driven Upblast Ventilator, Wall Mount
  • Item # 4HZ35
  • Mfr. Model # 4HZ35
  • Upblast Ventilator with Motor, Drive Type Direct-Drive, Number of Speeds 3, Wheel Dia. 8-1/4 In., CFM @...More

  • Category : Upblast Centrifugal Roof Ventilators
  • TM

    Grainger Choice

  • DAYTON
  • Stationary High Ambient Air Circulator Stationary High Ambient Air Circulator
  • Multiple product options available

    High Ambient Air Circulator, Stationary, Non-Oscillating, Speeds 1, 1 Phase, Mounting Location Wall, Ceiling, Pedestal or IBeam, Commercial, Assembled Assembled and...More

  • Category : Air Circulators
Electric Unit Heater, Vertical or Horizontal, Voltage 208,
  • TM

    Grainger Choice

  • DAYTON
  • Electric Unit Heater, Vertical or Horizontal, Voltage 208, 3.0 kW, 1 Phase Electric Unit Heater
  • Item # 2YU61
  • Mfr. Model # 2YU61
  • Electric Unit Heater, Voltage 208, 3.0 kW, 10,200 BtuH, 1 Phase, 14.5 Amps AC, 60 Hz, Mounting Type Vertical...More

  • Category : Electric Unit Heaters
Combo Louver Damper,Adj,23-1/2 H,Alum
  • TM

    Grainger Choice

  • DAYTON
  • Combo Louver Damper, Adj, 23-1/2 H, Alum Combo Louver Damper,Adj,23-1/2 H,Alum
  • Item # 5NKH7
  • Mfr. Model # 5NKH7
  • Combination Louver Damper, Adjustable, Max. Exhaust (CFM) 1444, Max. Intake (CFM) 1005, Inside Height (In.)...More

  • Category : Intake Louvers
Exhaust Fan,18 In,2627 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 18 In, 2627 CFM Exhaust Fan,18 In,2627 CFM
  • Item # 10D957
  • Mfr. Model # 10D957
  • Exhaust Fan, Medium Duty Direct Drive, Propeller Dia. (In.) 18, CFM @ 0.000-In. SP 2627, CFM @ 0.125-In. SP...More

  • Category : Direct Drive Exhaust Fans with Intake Guards
Volumn Control Motorized Damper,100-240V
  • TM

    Grainger Choice

  • DAYTON
  • Volumn Control Motorized Damper, 100-240V Volumn Control Motorized Damper,100-240V
  • Item # 5NKK2
  • Mfr. Model # 5NKK2
  • Volume Control Motorized Damper, Voltage 100 to 240, 50/60 Hz, Overall Square 15-3/4 In., Sq. Opening...More

  • Category : Motorized Dampers
Wall Collar,48 In,Galvanized Steel
  • TM

    Grainger Choice

  • DAYTON
  • Wall Collar, 48 In, Galvanized Steel Wall Collar,48 In,Galvanized Steel
  • Item # 1WBV5
  • Mfr. Model # 1WBV5
  • Wall Collar, For Fan Dia 48 In, Height 54 1/8 In, Width 54 1/4 In, Depth 23 1/2 In., 18 Gauge Galvanized...More

  • Category : Exhaust and Supply Fan Accessories
Whole House Fan,B/D,30 In,115 Volt
  • TM

    Grainger Choice

  • DAYTON
  • Whole House Fan, B/D, 30 In, 115 Volt Whole House Fan,B/D,30 In,115 Volt
  • Item # 5NRT2
  • Mfr. Model # 5NRT2
  • Whole House Fan, Belt Drive, 1725 Speed, Propeller Dia. 30 In., CFM High 6510, CFM Low 4280, HP 1/3, Fan RPM...More

  • Category : Whole House Fans
Exhaust Fan, 36In, Belt Drive Less Motor
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 36In, Belt Drive Less Motor Exhaust Fan, 36In, Belt Drive Less Motor
  • Item # 44YU10
  • Mfr. Model # 44YU10
  • Agricultural Exhaust Fan, Belt Drive, Less Motor, Propeller Dia. (In.) 36, CFM @ 0.000-In. SP 11598, CFM/Watt...More

  • Category : Barn and Agricultural Fans
  • TM

    Grainger Choice

  • DAYTON
  • Air Curtain Blowers Air Curtain Blowers
  • Multiple product options available

    Air Curtain Blower Assembly, 60/50 Hz, Width 35", Depth 11", Housing Material Galvanized Steel, Motor Enclosure Totally Enclosed, and Includes Quick Disconnect; Varies...More

  • Category : Air Curtain Blowers
Exhaust/Supply Fan, 12 In
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust/Supply Fan, 12 In Exhaust/Supply Fan, 12 In
  • Item # 10E021
  • Mfr. Model # 10E021
  • , Dimension D (In.) 12-1/4, Dimension C (In.) 3, Dimension B (In.) 7-1/2, Dimension A (In.) 16,...More

  • Category : Reversible Exhaust and Supply Fans
Mtrzd Damper,For Fan Dia. 30",100-240V
  • TM

    Grainger Choice

  • DAYTON
  • Mtrzd Damper, For Fan Dia. 30", 100-240V Mtrzd Damper,For Fan Dia. 30",100-240V
  • Item # 3C234
  • Mfr. Model # 3C234
  • Motorized Damper, For Fan Dia. 30 In., Voltage 100 to 240, 50/60 Hz, Overall Square 33 In., Sq. Opening...More

  • Category : Motorized Dampers
  • TM

    Grainger Choice

  • DAYTON
  • Commercial Electric Wall Heater Commercial Electric Wall Heater
  • Multiple product options available

    Commercial Electric Wall Heater and 60; Varies by Mounting Type, Watts, BtuH, Voltage, Wall Opening Height, Wall Opening Width, Wall Opening Depth, Amps AC and Color

  • Category : Electric Wall Mount Heaters
Blower,Assembled,115 Volt,4 Speed
  • TM

    Grainger Choice

  • DAYTON
  • Blower, Assembled, 115 Volt, 4 Speed Blower,Assembled,115 Volt,4 Speed
  • Item # 1XJY2
  • Mfr. Model # 1XJY2
  • Blower, Assembled, Double Inlet Forward Curve, Direct Drive, With Motor, 4 Speed, Wheel Dia 11 In, CFM Range...More

  • Category : Direct Drive Double Inlet Fwd Curve Blowers with Motor and Drive Package
Evaporative Cooler,2800/2100 cfm
  • TM

    Grainger Choice

  • DAYTON
  • Evaporative Cooler, 2800/2100 cfm Portable Evaporative Cooler
  • Item # 6RJZ4
  • Mfr. Model # 6RJZ4
  • Portable Evaporative Cooler, Drive With, Air Flow 2800/2100 cfm, Cooling Capacity 1000 to 1400 sq. ft., Drive...More

  • Category : Evaporative Coolers
Portable Gas Heater,LP,120000/150000BtuH
  • TM

    Grainger Choice

  • DAYTON
  • Portable Gas Heater, LP, 120000/150000BtuH Torpedo Portable Gas Heater
  • Item # 3VE58
  • Mfr. Model # 3VE58
  • Torpedo Portable Gas Heater, Gas Type LP, BtuH Output 120,000/150,000, Min. Cylinder Size 100 lb., Heating...More

  • Category : Portable Gas Heaters
Exhaust Fan,12 In, 115/230V
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 12 In, 115/230V Exhaust Fan,12 In, 115/230V
  • Item # 10E039
  • Mfr. Model # 10E039
  • Exhaust Fan, Industrial/Commercial Direct Drive, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 1311, Sones @...More

  • Category : Direct Drive Exhaust Fans
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Hydronic Electric Baseboard Heaters DAYTON Hydronic Electric Baseboard Heaters
  • Multiple product options available

    Hydronic Electric Baseboard Heater, Conventional, Commercial, 1, Mounting Type Floor, Depth 3", Height 8-3/8", 60, Color Navajo White and Housing Material 18 ga. Steel;...More

  • Category : Electric Baseboard Heaters
Exhaust Fan,24 In,115V,4564 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 24 In, 115V, 4564 CFM Exhaust Fan,24 In,115V,4564 CFM
  • Item # 1HKL8
  • Mfr. Model # 1HKL8
  • Guard Mounted Exhaust Fan, Blade Dia. 24 In., CFM @ 0.000-In. SP 4564, CFM @ 0.125-In. SP 2356, Voltage 115,...More

  • Category : Guard Mounted Exhaust Fans
  • TM

    Grainger Choice

  • DAYTON
  • Blower Blower
  • Multiple product options available

    Multiple product options available

  • Category : Direct Drive Radial Blade Blowers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More