Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

221 Results Found that Include 276 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Oil Fired Torpedo Heater, 10 gal., 0.95 gph, BtuH Outp
  • DAYTON
  • Oil Fired Torpedo Heater, 10 gal., 0.95 gph, BtuH Output 125,000, 2900 sq. ft. Oil Fired Torpedo Heaters
  • Item # 3VE50
  • Mfr. Model # 3VE50
  • Oil Fired Torpedo Heater, 125,000 BtuH Output, Tank Capacity 10 gal., Fuel Consumption 0.95 gph, Heating Area...More

  • DAYTON
  • Electric Unit Heater Electric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Finish Neutral Gray Powder Coated and Includes Adjustable Air Outlet Louvers; Varies by Voltage,...More

Dehumidifier,70 Pts,115V,60 Hz
  • DAYTON
  • Dehumidifier, 70 Pts, 115V, 60 Hz Dehumidifiers
  • Item # 39K871
  • Mfr. Model # 39K871
  • Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 70 pt., Capacity/24 Hrs. @ 90 Percent RH 70 pt., Voltage 115,...More

24" Commercial Mobile Non-Oscillating Orbital Air Circulator
  • DAYTON
  • 24" Commercial Mobile Non-Oscillating Orbital Air Circulator Mobile Orbital Air Circulator
  • Item # 10R360
  • Mfr. Model # 10R360
  • Orbital Air Circulator, Blade Dia. 24 In., Mobile, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High...More

  • DAYTON
  • Mobile Quiet Design Air Circulator Mobile Quiet Design Air Circulator
  • Multiple product options available

    Quiet Design Air Circulator, Mobile, Non-Oscillating, Speeds 3, Voltage 115, 1 Phase, Motor HP 1/4, Mounting Location Floor, Commercial, Assembled Partially Assembled...More

Radiant Portable Gas Heater,NG
  • DAYTON
  • Radiant Portable Gas Heater, NG Radiant Portable Gas Heater
  • Item # 1WVL8
  • Mfr. Model # 1WVL8
  • Radiant Portable Gas Heater, Gas Type NG, BtuH Output 50/70/100,000, Heating Area 2900 sq. ft., Fuel Rate 104...More

Blower,Assembled,115 Volt,4 Speed
  • DAYTON
  • Blower, Assembled, 115 Volt, 4 Speed Blower,Assembled,115 Volt,4 Speed
  • Item # 1XJX9
  • Mfr. Model # 1XJX9
  • Blower, Assembled, Double Inlet Forward Curve, Direct Drive, With Motor, 4 Speed, Wheel Dia 9 7/16 In, CFM...More

Exhaust Fan,16 In,115/230V
  • DAYTON
  • Exhaust Fan, 16 In, 115/230V Exhaust Fan,16 In,115/230V
  • Item # 10D972
  • Mfr. Model # 10D972
  • Exhaust Fan, Commercial Direct Drive, Propeller Dia. (In.) 16, CFM @ 0.000-In. SP 2483, Sones @ 0.000-In. SP...More

  • DAYTON
  • Stationary Air Circulator Stationary Air Circulator
  • Multiple product options available

    Air Circulator and Stationary; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, Phase, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

24" Tubeaxial Fan Blade, Number of Blades 6, For
  • DAYTON
  • Blower Blower
  • Multiple product options available

    Multiple product options available

Painted Steel Air Curtain Cabinet, Height 15-3/4", Wid
Weather Hood,30 In,Galvanized Steel
  • DAYTON
  • Electric Radiant Ceiling Heater Electric Radiant Ceiling Heater
  • Multiple product options available

    Electric Radiant Ceiling Heater, Mounting Type T Bar Ceilings, 1, Width 24", Height 1", Finish Birch White Baked Enamel Electrostatic Painting, 60, Features T-Bar Grip...More

Mtrzd Damper,For Fan Dia. 30",100-240V
  • DAYTON
  • Mtrzd Damper, For Fan Dia. 30", 100-240V Mtrzd Damper,For Fan Dia. 30",100-240V
  • Item # 3C728
  • Mfr. Model # 3C728
  • Motorized Damper, For Fan Dia. 30 In., Voltage 100 to 240, 50/60 Hz, Overall Square 33 In., Sq. Opening...More

Blower,Duct,10 5/8 In,Less Drive Pkg
  • DAYTON
  • Blower, Duct, 10 5/8 In, Less Drive Pkg Blower,Duct,10 5/8 In,Less Drive Pkg
  • Item # 5ZCN8
  • Mfr. Model # 5ZCN8
  • Blower, Belt Drive, Single Inlet Forward Curve Less Drive Package, Wheel Dia. 11-1/8 In., Max Inlet Temp 150...More

Louver,Intake,36-48 In,Galvanized Steel
  • DAYTON
  • Louver, Intake, 36-48 In, Galvanized Steel Louver,Intake,36-48 In,Galvanized Steel
  • Item # 3C975
  • Mfr. Model # 3C975
  • Intake Louver, Fixed Height, Adjustable Width, Max Exhaust 6000 CFM, Max Intake 4200 CFM, Inside Height 36...More

Ceiling Ventilator,780 CFM,115 V
  • DAYTON
  • Ceiling Ventilator, 780 CFM, 115 V DAYTON Ceiling Ventilator Permanent Split Capacitor
  • Item # 5AE77
  • Mfr. Model # 5AE77
  • Ceiling Ventilator, Singlewide, Insulated Yes, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 3.30, Number of...More

24" Industrial Mobile Non-Oscillating Air Circulator
  • DAYTON
  • 24" Industrial Mobile Non-Oscillating Air Circulator Mobile Air Circulator
  • Item # 1YNW3
  • Mfr. Model # 1YNW3
  • Air Circulator, Blade Dia. 24 In., Mobile, Non-Oscillating, 2 Speeds, Voltage 115, 1 Phase, CFM High 5800,...More

30" Commercial Wall-Mounted Oscillating Quiet Design Air Ci
  • DAYTON
  • 30" Commercial Wall-Mounted Oscillating Quiet Design Air Circulator Stationary Quiet Design Air Circulator
  • Item # 2RDZ9
  • Mfr. Model # 2RDZ9
  • Quiet Design Air Circulator, Blade Dia. 30 In., Stationary, Oscillating, 3 Speeds, Voltage 115, 1 Phase, CFM...More

10" Direct Drive Axial Exhaust Ventilator, Motor HP 1&
  • DAYTON
  • 10" Direct Drive Axial Exhaust Ventilator, Motor HP 1/8, Voltage 115 Direct Drive Axial Exhaust Ventilator
  • Item # 4YC86
  • Mfr. Model # 4YC86
  • Direct Drive Axial Exhaust Ventilator, Propeller Dia. 10 In., CFM @ 0.000-In. SP 550, Sones @ 0.125-In. SP @...More

Blower,9 In
  • DAYTON
  • Blower, 9 In Blower,9 In
  • Item # 7C039
  • Mfr. Model # 7C039
  • Unassembled Single Inlet Forward Curve Direct Drive Blower, Wheel Diameter 9 Inches, Airflow @...More

  • DAYTON
  • Ceiling Fan Ceiling Fan
  • Multiple product options available

    Ceiling Fan, 1, Number of Blades 3, Housing Finish White Painted Steel, 60/50, Down Rod Outside Dia. 7/8", Max. Ambient Temp. 105°F, Motor Thermally Protected Permanent...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More