Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

485 Results Found that Include 605 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Stationary Air Circulator Stationary Air Circulator
  • Multiple product options available

    Air Circulator and Stationary; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, Phase, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

  • Category : Air Circulators
  • TM

    Grainger Choice

  • DAYTON
  • Ceiling Fan Ceiling Fan
  • Multiple product options available

    Ceiling Fan, 1, Number of Blades 3, Housing Finish White Painted Steel, 60/50, Down Rod Outside Dia. 7/8", Max. Ambient Temp. 105°F, Motor Thermally Protected Permanent...More

  • Category : Ceiling Fans
12" Shutter Mount Exhaust Fan, Voltage 115V, Motor HP&
  • TM

    Grainger Choice

  • DAYTON
  • 12" Shutter Mount Exhaust Fan, Voltage 115V, Motor HP 1/20, Variable Number of Speeds Dayton Shutter Mount Exhaust Fan
  • Item # 1HLA2
  • Mfr. Model # 1HLA2
  • Shutter Mount Exhaust Fan, Blade Dia. 12 In., Number of Speeds Variable, Voltage 115V, CFM @ 0.000-In. SP...More

  • Category : Shutter Mounted Exhaust Fans
Convection Pump House Heater, Surface, BtuH 1706/1284/1706,
  • TM

    Grainger Choice

  • DAYTON
  • OEM Blowers OEM Blowers
  • Multiple product options available

    Multiple product options available

  • Category : OEM Specialty Blowers
  • TM

    Grainger Choice

  • DAYTON
  • Commercial Electric Wall Heater Commercial Electric Wall Heater
  • Multiple product options available

    Commercial Electric Wall Heater and 60; Varies by Mounting Type, Watts, BtuH, Voltage, Wall Opening Height, Wall Opening Width, Wall Opening Depth, Amps AC and Color

  • Category : Electric Wall Mount Heaters
Gravity Roof Vent,19 In Sq Base,199 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Gravity Roof Vent, 19 In Sq Base, 199 CFM Gravity Roof Vent,19 In Sq Base,199 CFM
  • Item # 2RB68
  • Mfr. Model # 2RB68
  • Gravity Ventilator, Fan Size 8 In, Width 20 1/2 In, Depth 20 1/2 In, Overall Height 9 In, Base Width 19 In,...More

  • Category : Gravity Exhaust and Supply Ventilators
Carpet/Floor Dryer,120V,1000 cfm,Yellow
  • TM

    Grainger Choice

  • DAYTON
  • Carpet/Floor Dryer, 120V, 1000 cfm, Yellow Portable Blowers
  • Item # 30EK66
  • Mfr. Model # 30EK66
  • Carpet/Floor Dryer, Pivoting No, Blower Wheel Dia. 8-5/8 In., CFM High 1000, 650 CFM Medium, CFM Low 550,...More

  • Category : Portable Blowers and Carpet Dryers
  • TM

    Grainger Choice

  • DAYTON
  • Mobile Orbital Air Circulator Mobile Orbital Air Circulator
  • Multiple product options available

    Orbital Air Circulator, Mobile, Non-Oscillating, Voltage 115, 1 Phase, Mounting Location Floor, Light Commercial and Assembled Assembled; Varies by Blade Dia., Speeds,...More

  • Category : Air Circulators
Fan Guard, 18 Gauge Galvanized Steel, Height 28-1/8",&
  • TM

    Grainger Choice

  • DAYTON
  • Fan Guard, 18 Gauge Galvanized Steel, Height 28-1/8", Width 28-1/8", Depth 22" Fan Guard
  • Item # 1WBU3
  • Mfr. Model # 1WBU3
  • Fan Guard, Material Galvanized Steel, 18 Gauge, Height 28-1/8 In., Width 28-1/8 In., Depth 22 In., For Use...More

  • Category : Fan Guards
Roof Curb,8 In High
  • TM

    Grainger Choice

  • DAYTON
  • Roof Curb, 8 In High Roof Curb,8 In High
  • Item # 4HX38
  • Mfr. Model # 4HX38
  • Roof Curb, Fixed, Nonventilated, Inside Square 14 1/2 In, Outside Square 17 1/2 In, Curb Height 8 In, 18...More

  • Category : Non-Ventilated Roof Curbs
Roof Curb,8 In High
  • TM

    Grainger Choice

  • DAYTON
  • Roof Curb, 8 In High Roof Curb,8 In High
  • Item # 4HX39
  • Mfr. Model # 4HX39
  • Roof Curb, Fixed, Nonventilated, Inside Square 17 1/2 In, Outside Square 20 1/2 In, Curb Height 8 In, 18...More

  • Category : Non-Ventilated Roof Curbs
Weatherhood, 16 In.
  • TM

    Grainger Choice

  • DAYTON
  • Weatherhood, 16 In. Weatherhood, 16 In.
  • Item # 16D558
  • Mfr. Model # 16D558
  • Weatherhood, For Fan Dia. (In.) 16, Gauge 20, Height (In.) 20-1/8, Width (In.) 20-1/8, Depth (In.) 17,...More

  • Category : Exhaust and Supply Fan Accessories
Mtrzd Damper,For Fan Dia. 16",100-240V
  • TM

    Grainger Choice

  • DAYTON
  • Mtrzd Damper, For Fan Dia. 16", 100-240V Mtrzd Damper,For Fan Dia. 16",100-240V
  • Item # 3C725
  • Mfr. Model # 3C725
  • Motorized Damper, For Fan Dia. 16 In., Voltage 100 to 240, 50/60 Hz, Overall Square 19 In., Sq. Opening...More

  • Category : Motorized Dampers
Motor For 36 In Fan
  • TM

    Grainger Choice

  • DAYTON
  • Motor For 36 In Fan Motor For 36 In Fan
  • Item # 46D718
  • Mfr. Model # VEPD-36DMTRG
  • Motor For 36 In Fan, For Use With Grainger Item Number 2RDZ3, Fits Brand Dayton

  • Category : Parts
Louver,Adj w/ 28 to 46 In,Galv Steel
  • TM

    Grainger Choice

  • DAYTON
  • Louver, Adj w/ 28 to 46 In, Galv Steel Louver,Adj w/ 28 to 46 In,Galv Steel
  • Item # 2FTV2
  • Mfr. Model # 2FTV2
  • Intake Louver, Adjustable, Max Exhaust 1500 CFM, Max Intake 1050 CFM, Inside Height 14 In, Outside Height 18...More

  • Category : Intake Louvers
  • TM

    Grainger Choice

  • DAYTON
  • Electric Radiant Ceiling Heater Electric Radiant Ceiling Heater
  • Multiple product options available

    Electric Radiant Ceiling Heater, Mounting Type T Bar Ceilings, 1, Width 24", Height 1", Finish Birch White Baked Enamel Electrostatic Painting, 60, Features T-Bar Grip...More

  • Category : Electric Ceiling Heaters
Disconnect Switch,Unit Mounted,Relay
  • TM

    Grainger Choice

  • DAYTON
  • Disconnect Switch, Unit Mounted, Relay Disconnect Switches
  • Item # 2YU93
  • Mfr. Model # 2YU93
  • Disconnect Switch, Voltage Range 120 to 600, 1 or 3 Phase, Mounting Type Unit Mounted, 25 Amps AC, Fits KW 3,...More

  • Category : Electric Unit Heater Accessories
Weatherhood,Galv Steel,For Fan Dia 20 In
  • TM

    Grainger Choice

  • DAYTON
  • Mounting Bracket Mounting Bracket
  • Multiple product options available

    Mounting Bracket and Material Steel; Varies by Finish

  • Category : Air Circulator Accessories
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Electric Baseboard Heaters DAYTON Electric Baseboard Heaters
  • Multiple product options available

    Electric Baseboard Heater, 1 and 60; Varies by Housing Style, Primary Application, Voltage, BtuH Output, Mounting Type, Length, Depth and Color

  • Category : Electric Baseboard Heaters
Louver,Adj w/ 28 to 46 In,Galv Steel
  • TM

    Grainger Choice

  • DAYTON
  • Louver, Adj w/ 28 to 46 In, Galv Steel Louver,Adj w/ 28 to 46 In,Galv Steel
  • Item # 2FTV5
  • Mfr. Model # 2FTV5
  • Intake Louver, Adjustable, Max Exhaust 1500 CFM, Max Intake 1050 CFM, Inside Height 18 In, Outside Height 22...More

  • Category : Intake Louvers
36" Backdraft Damper / Intake Shutter, 37" x
  • TM

    Grainger Choice

  • DAYTON
  • 36" Backdraft Damper / Intake Shutter, 37" x 37" Opening Required Backdraft Damper / Intake Shutter
  • Item # 4YN18
  • Mfr. Model # 4YN18
  • Backdraft Damper / Intake Shutter, Fits Fan Dia. 36 In., Overall Square 38-3/4 In., Opening Required 37 In. x...More

  • Category : Shutters
Wall Collar,24 In,Galvanized Steel
  • TM

    Grainger Choice

  • DAYTON
  • Wall Collar, 24 In, Galvanized Steel Wall Collar,24 In,Galvanized Steel
  • Item # 1WBV1
  • Mfr. Model # 1WBV1
  • Wall Collar, For Fan Dia 24 In, Height 28 1/8 In, Width 28 1/8 In, Depth 18 1/2 In., 18 Gauge Galvanized...More

  • Category : Exhaust and Supply Fan Accessories
Replacement Circuit Board
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Circuit Board Replacement Circuit Board
  • Item # 1FEK3
  • Mfr. Model # 1FEK3
  • Circuit Board, For Use With 3E132, 3E133, 3E134, 3E460, 3E461, 3E463, If Replacing Older Circuit Board, Up...More

  • Category : Parts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More