Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

116 Results Found that Include 145 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mounting Bracket For Use With Dayton Yoke-Mounted Air Circu
  • TM

    Grainger Choice

  • DAYTON
  • Square Axial Fan Square Axial Fan
  • Multiple product options available

    Axial Fan, Shape Square and Max. Ambient Temp. 158°F; Varies by CFM @ 0.000-In. SP, Voltage, Watts and Width

  • Category : Axial Fans
Blade,Fan,12 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 12 In Blade,Fan,12 In
  • Item # 2C356
  • Mfr. Model # 2C356
  • Aluminum Fan Blade, Diameter 12 In, Motor Power Rating 1/70 HP, Bore Size 5/16 Inch, CW, 1050 RPM

  • Category : Aluminum Fan Blades
12" Backdraft Damper / Wall Shutter, 12-1/2"
  • TM

    Grainger Choice

  • DAYTON
  • 12" Backdraft Damper / Wall Shutter, 12-1/2" x 12-1/2" Opening Required Backdraft Damper / Wall Shutter
  • Item # 4C556
  • Mfr. Model # 4C556
  • Backdraft Damper / Wall Shutter, Fits Fan Dia. 12 In., Overall Square 15 In., Opening Required 12-1/2 In. x...More

  • Category : Shutters
Blade
  • TM

    Grainger Choice

  • DAYTON
  • Blade Blade
  • Item # 44F301
  • Mfr. Model # VE1RWB51RWB4PRPG
  • Blade, For Use With Grainger Item Number 1RWB5,1RWB4, Fits Brand Dayton

  • Category : Parts
Speed Control,Adjustable,Rotary,120V,3A
  • TM

    Grainger Choice

  • DAYTON
  • Speed Control, Adjustable, Rotary, 120V, 3A Speed Control,Adjustable,Rotary,120V,3A
  • Item # 22PP72
  • Mfr. Model # 22PP72
  • Speed Control, Rotary, Adjustable, Voltage 120, Max. Amps 3, Switch Color Black, Plate Color Silver, Height...More

  • Category : Fan Speed Control
  • TM

    Grainger Choice

  • DAYTON
  • Fire Damper, Square Fire Damper, Square
  • Multiple product options available

    Multiple product options available

  • Category : Fire and Smoke Dampers
Charging/Vacuum Hose,72 In,Yellow
  • TM

    Grainger Choice

  • Charging/Vacuum Hose, 72 In, Yellow Charging/Vacuum Hose,72 In,Yellow
  • Item # 4PDG5
  • Mfr. Model # 4PDG5
  • Charging/Vacuum Hose, Connection Size 1/4 In. Female, 30 Degrees Angle, Number of Hoses 1, Length 72 In.,...More

  • Category : Replacement Manifold Hoses and Hose Accessories
Square Axial Fan, 4-11/16" Width, 4-11/16" Height
  • TM

    Grainger Choice

  • DAYTON
  • Square Axial Fan, 4-11/16" Width, 4-11/16" Height, 24VDC Voltage Square Axial Fan, 4-11/16" Width, 4-11/16" Height, 24VDC Voltage
  • Item # 2RTJ5
  • Mfr. Model # 2RTJ5
  • Axial Fan, Shape Square, CFM @ 0.000-In. SP 133, Voltage 24VDC, Amps 0.36, Watts 8.6, Electrical Connections...More

  • Category : Axial Fans
Conversion Kit
  • TM

    Grainger Choice

  • DAYTON
  • Conversion Kit Conversion Kit
  • Item # 6MC70
  • Mfr. Model # 6MC70
  • Conversion Kit, Natural Gas to Propane, Use with All Models Except 6MG23

  • Category : Central Equipment Accessories
Steel Air Circulator Guard,19" Guard Dia., For Use Wit
  • TM

    Grainger Choice

  • DAYTON
  • Steel Air Circulator Guard, 19" Guard Dia., For Use With 48" Frame Motors Air Circulator Guard
  • Item # 2ATB6
  • Mfr. Model # 2ATB6
  • Air Circulator Guard, Blade Dia. 16 In., Guard Dia. 19 In., For Use With 48 In. Frame Motors, Guard Material...More

  • Category : Air Circulator Guards
Line V T-stat,Heat,Cool,White,SPST
  • TM

    Grainger Choice

  • DAYTON
  • Line V T-stat, Heat, Cool, White, SPST Line V T-stat,Heat,Cool,White,SPST
  • Item # 1UHE3
  • Mfr. Model # 1UHE3
  • Line Voltage Thermostat, Fan Coil, Switch Type SPST, Switch Action Close on Rise, Control Range 40-90 F,...More

  • Category : Fan Coil Thermostats
Thermostat
  • TM

    Grainger Choice

  • DAYTON
  • Thermostat Thermostat
  • Item # 23TD93
  • Mfr. Model # 5813-2001-000
  • Thermostat, For Use With Grainger Item Number 2HAC4,2HAC8,2HAC9, 2HAC1, For Use With Mfr. Model Number Dayton...More

  • Category : Parts
Blade,Fan,12 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 12 In Blade,Fan,12 In
  • Item # 2C842
  • Mfr. Model # 2C842
  • Aluminum Fan Blade, Diameter 12 In, Motor Power Rating 1/20 HP, Bore Size 3/8 Inch, CW, 1550 RPM

  • Category : Aluminum Fan Blades
Blade,Fan,12 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 12 In Blade,Fan,12 In
  • Item # 4C348
  • Mfr. Model # 4C348
  • Aluminum Fan Blade, Diameter 12 In, Motor Power Rating 1/250 HP, Bore Size 1/2 Inch, CW, 1140 RPM

  • Category : Aluminum Fan Blades
Line V T-stat,Fan Coil,Heat,Cool,White
  • TM

    Grainger Choice

  • DAYTON
  • Line V T-stat, Fan Coil, Heat, Cool, White Line V T-stat,Fan Coil,Heat,Cool,White
  • Item # 1UHE4
  • Mfr. Model # 1UHE4
  • Line Voltage Thermostat, Fan Coil, Switch Type SPDT, Switch Action One Opens on Rise, One Close on Rise,...More

  • Category : Fan Coil Thermostats
Blade,Fan,12 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 12 In Blade,Fan,12 In
  • Item # 2C683
  • Mfr. Model # 2C683
  • Fan Blade, Blade Diameter 12 In, Air Flow @ 1050 RPM 950 CFM, Air Flow @ 1550 RPM 1430 CFM, Power Rating @...More

  • Category : Aluminum Fan Blades
Door Louver,6-1/8 H,12-1/4 W,Steel
  • TM

    Grainger Choice

  • DAYTON
  • Door Louver, 6-1/8 H, 12-1/4 W, Steel Door Louver,6-1/8 H,12-1/4 W,Steel
  • Item # 6WRH7
  • Mfr. Model # 6WRH7
  • Door Louver, Intake or Exhaust, Height (In.) 6-1/8, Width (In.) 12-1/4, Flange Width (In.) 1-3/16, Cutout...More

  • Category : Door Louvers
Balancing Damper,Round, 6 In Diameter
  • TM

    Grainger Choice

  • DAYTON
  • Balancing Damper, Round, 6 In Diameter Balancing Damper,Round, 6 In Diameter
  • Item # 2TFX7
  • Mfr. Model # 2TFX7
  • Round Balancing Damper, Manual Single Blade, Damper Dia 5 7/8 In, Frame Depth 6 3/8 In, Duct Dia 6 In, Frame...More

  • Category : Balancing Dampers
Bearing Support with Bearing
  • TM

    Grainger Choice

  • DAYTON
  • Bearing Support with Bearing Bearing Support with Bearing
  • Item # 46D647
  • Mfr. Model # VTSYT1212LBSG
  • Bearing Support with Bearing, For Use With Grainger Item Number 5NRD3, Fits Brand Dayton

  • Category : Parts
Replacement Aluminum Filter
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Aluminum Filter Replacement Aluminum Filter
  • Item # 21EA61
  • Mfr. Model # 6378306
  • Aluminum Filter, For Use With Grainger Item Number 4YC82GFits Brand Dayton

  • Category : Parts
  • TM

    Grainger Choice

  • DAYTON
  • Square IP55 Axial Fan Square IP55 Axial Fan
  • Multiple product options available

    Multiple product options available

  • Category : Axial Fans
Insulated Fan Cover,13-1/2 In O D
  • TM

    Grainger Choice

  • DAYTON
  • Insulated Fan Cover, 13-1/2 In O D Insulated Fan Cover,13-1/2 In O D
  • Item # 6HKV6
  • Mfr. Model # 6HKV6
  • Insulated Fan Cover, Depth (In.) 2, Outside Dia. (In.) 13-1/2, Polyethylene Construction Material, Includes...More

  • Category : Exhaust and Supply Fan Accessories
Filter
  • TM

    Grainger Choice

  • DAYTON
  • Filter Filter
  • Item # 34UE90
  • Mfr. Model # HV120014AG
  • Filter, For Use With Grainger Item Number 6RJZ3

  • Category : Parts
Propeller
  • TM

    Grainger Choice

  • DAYTON
  • Propeller Propeller
  • Item # 19YX56
  • Mfr. Model # VE2LY97PG
  • Propeller, For Use With Grainger Item Number 2LY97, Fits Brand Dayton

  • Category : Parts
Rotation Limiter
  • TM

    Grainger Choice

  • DAYTON
  • Rotation Limiter Rotation Limiter
  • Item # 28DV65
  • Mfr. Model # RL-TFC120
  • Rotation Limiter,For Use With Grainger Item Number 24N064, 24N065, 4C885, For Use With Mfr. Model Number...More

  • Category : Parts
Double Wall B Vent
  • TM

    Grainger Choice

  • DAYTON
  • Double Wall B Vent Double Wall B Vent
  • Item # 24KT89
  • Mfr. Model # 18BV-4
  • Double Wall B Vent, For Use With Grainger Item Number 7D837A, 7D838A, 7D839A, 7D840A, 7D841A, 7D842A, 7D843A,...More

  • Category : Parts
Replacement Bearing
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Bearing Replacement Bearing
  • Item # 35JF72
  • Mfr. Model # 360661
  • Replacement Bearing, For Use With Grainger Item Number 4YY18, 1MBF1, 6KWK3, 5DVN1, 5DVN2, 4YU97, 4YU98, For...More

  • Category : Parts
Speed Control,Adjustable,Rotary,120v,3a
  • TM

    Grainger Choice

  • DAYTON
  • Speed Control, Adjustable, Rotary, 120v, 3a Speed Control,Adjustable,Rotary,120v,3a
  • Item # 1AGU5
  • Mfr. Model # 1AGU5
  • Speed Control, Rotary Adustable, Voltage 120, Max Amps 3, Plate Color Brushed Aluminum, Fits Single Gang Box,...More

  • Category : Fan Speed Control
Channel Circuit Board Adapter
  • TM

    Grainger Choice

  • DAYTON
  • Channel Circuit Board Adapter Channel Circuit Board Adapter
  • Item # 24KT52
  • Mfr. Model # TP-390
  • Channel Circuit Board Adapter, For Use With Grainger Item Number 7D837A, 7D838A, 7D839A, 7D840A, 7D841A,...More

  • Category : Parts
Downrod 24 In.
  • TM

    Grainger Choice

  • DAYTON
  • Downrod 24 In. Downrod 24 In.
  • Item # 30NZ42
  • Mfr. Model # VECPF24DRAG
  • Downrod 24 In., For Use With Grainger Item Number 5NPZ0, 5NPZ1, 5NPZ2, 5NPZ3, 5NPZ4, 5NPZ5, 5NPZ6, 5NPZ7,...More

  • Category : Parts
  • TM

    Grainger Choice

  • DAYTON
  • Retaining Angle Retaining Angle
  • Multiple product options available

    Multiple product options available

  • Category : Fire and Smoke Damper Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More