Skip Content

Filter Results By

Applied Filters Clear All

HVAC and Refrigeration

91 Results Found that Include 121 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DAYTON
  • Square Axial Fan Square Axial Fan
  • Multiple product options available

    Axial Fan, Shape Square and Max. Ambient Temp. 158°F; Varies by CFM @ 0.000-In. SP, Voltage, Watts and Width

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VAC Line Volt Mechanical Tstat,120 to 277VAC
  • Item # 2E815
  • Mfr. Model # 2E815
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

Line Volt Mechanical Tstat,120 to 277VAC
  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VAC Line Volt Mechanical Tstat,120 to 277VAC
  • Item # 6GVX8
  • Mfr. Model # 6GVX8
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Close On Rise, Number of Switches 1, Control...More

Thrmostat,Unit Mt,120/208/240/277,Rsdntl
  • DAYTON
  • Thrmostat, Unit Mt, 120/208/240/277, Rsdntl DAYTON Unit Mount Thermostat
  • Item # 3UG91
  • Mfr. Model # 3UG91
  • Thermostat, Unit Mount, Voltage 120/208/240/277, Unit Mount, For Use With Residential Baseboard Heaters,...More

Retaining Angle,Vertical or Horizontal
  • DAYTON
  • Retaining Angle, Vertical or Horizontal Retaining Angle
  • Item # 2TGH2
  • Mfr. Model # 2TGH2
  • Retaining Angle, Fusible Link -, Mounting Type Vertical or Horizontal, For Use With 2TGF4, 2TGD6, 2TGA8,...More

Damper,Roof Mount
  • DAYTON
  • Damper, Roof Mount Damper,Roof Mount
  • Item # 4HX64
  • Mfr. Model # 4HX64
  • Backdraft Damper, Roof Mount, Exhaust, Damper Size 12 x 12 In, Overall Size 14 x 14 In, Flange Width 1 In,...More

  • DAYTON
  • Table Fan Table Fan
  • Multiple product options available

    Table Fan, Non-Oscillating, Number of Speeds 2, Blade Material Plastic and Number of Conductors 2; Varies by Blade Dia., Air Flow and RPM

Damper,Roof Mount,Exh Only,11 1/2 Sq
  • DAYTON
  • Damper, Roof Mount, Exh Only, 11 1/2 Sq Damper,Roof Mount,Exh Only,11 1/2 Sq
  • Item # 3TZ50
  • Mfr. Model # 3TZ50
  • Backdraft Damper, Roof Mount, Exhaust, Damper Size 9 1/2 x 9 1/2 In, Overall Size 11 1/2 x 11 1/2 In, Flange...More

Three Prong Electrode
Pull Chain Kit,Single Panel Shutters
Fan Assembly
Line V T-stat,Electronic,Heat,White,SPST
  • DAYTON
  • Line V T-stat, Electronic, Heat, White, SPST Line V T-stat,Electronic,Heat,White,SPST
  • Item # 1UHE8
  • Mfr. Model # 1UHE8
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

Switch,Pull Chain
  • DAYTON
  • Switch, Pull Chain Switch,Pull Chain
  • Item # 24HK19
  • Mfr. Model # 01723
  • Switch, Pull Chain, For Use With Grainger Item Number 2LBA2, For Use With Mfr. Model Number 01723, Fits Brand...More

Unvented Outlet Cap, For Use With Dayton ® Commercial&#
Rectangular Balancing Damper,12x8
  • DAYTON
  • Rectangular Balancing Damper, 12x8 Rectangular Balancing Damper,12x8
  • Item # 22CV83
  • Mfr. Model # 22CV83
  • Rectangular Balancing Damper, Manual Single Blade, Frame Height (In.) 7-3/4, Frame Width (In.) 11-3/4, Frame...More

Square Balancing Damper,12x12
  • DAYTON
  • Square Balancing Damper, 12x12 Square Balancing Damper,12x12
  • Item # 22CV79
  • Mfr. Model # 22CV79
  • Square Balancing Damper, Manual Single Blade, Frame Height (In.) 11-3/4, Frame Width (In.) 11-3/4, Frame...More

Pull Chain Switch
  • DAYTON
  • Pull Chain Switch Pull Chain Switch
  • Item # 23NX10
  • Mfr. Model # VEOSC4111691G
  • Pull Chain Switch, For Use With Grainger Item Number 6ALE8A, 6ALE9A, 6ALF0A, 6ALF1A, For Use With Mfr. Model...More

Thermocouple
Straight Blade 66 In.
Replacement Access Panel
Rectangular Balancing Damper,10x8
  • DAYTON
  • Rectangular Balancing Damper, 10x8 Rectangular Balancing Damper,10x8
  • Item # 22CV82
  • Mfr. Model # 22CV82
  • Rectangular Balancing Damper, Manual Single Blade, Frame Height (In.) 7-3/4, Frame Width (In.) 9-3/4, Frame...More

Bearing Set Assembly
Louver Flange Kit, Extruded Aluminum, Length 26-1/2",
Damper,Vert/Horiz Mtg,13 3/4 Sq
  • DAYTON
  • Damper, Vert/Horiz Mtg, 13 3/4 Sq Damper,Vert/Horiz Mtg,13 3/4 Sq
  • Item # 2FTX5
  • Mfr. Model # 2FTX5
  • Backdraft Exhaust Damper, No-flange, Horizontal or Vertical Mount, Damper Size 13 3/4 x 13 3/4 In, Overall...More

Hinged Duct Access Door,10 In.,Square
  • DAYTON
  • Hinged Duct Access Door, 10 In., Square Hinged Duct Access Door
  • Item # 2TFX4
  • Mfr. Model # 2TFX4
  • Hinged Duct Access Door, Square, Door Width 10 In., Door Height 10 In., Material Steel, Finish Galvanized,...More

Insulated Access Door,12 In,Square,Steel
  • DAYTON
  • Insulated Access Door, 12 In, Square, Steel Duct Access Door
  • Item # 5EFT3
  • Mfr. Model # 5EFT3
  • Duct Access Door, Square, Door Width 12 In., Door Height 12 In., Material Steel, Finish Galvanized, Rough...More

  • DAYTON
  • Skeleton Axial Fan Skeleton Axial Fan
  • Multiple product options available

    Axial Fan, Shape Skeleton, Electrical Connections 12" Leads, 60/50, 1, Height 4-7/16", Width 4-7/16", Depth 1-1/2", Mounting Eye O.C. 4-1/8", Motor Type Shaded Pole,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More