Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

HVAC and Refrigeration

97 Results Found that Include 99 Products

Results per page: 16 | 32 | 48
Filter Kit
  • DAYTON
  • Filter KitFilter Kit
  • Item # 44F285
  • Mfr. Model # SP-KFA1005
  • Filter Kit, For Use With Grainger Item Number 3VE48,3VE49,3VE50,3VE51,3VE52, Fits Brand Dayton

Low V Mechanical Tstat,50 to 90F,White
  • DAYTON
  • Low V Mechanical Tstat, 50 to 90F, WhiteLow V Mechanical Tstat,50 to 90F,White
  • Item # 4PU45
  • Mfr. Model # 4PU45
  • Low Voltage Thermostat, Terminal Designations R, W, System Switching No, Fan Switching No, Automatic...More

Replacement Filter, HEPA & Carbon,2HPD4
  • DAYTON
  • Replacement Filter, HEPA & Carbon, 2HPD4HEPA Carbon Filter
  • Item # 2HPD7
  • Mfr. Model # 2HPD7
  • HEPA Carbon Filter,Nominal Height 5-1/2 In.,Nominal Width 3-13/16 In.,Nominal Depth 2-1/16 In.,For Use With...More

Propeller,Dia 10 In,Bore Dia 5/16 In
Two Speed Switch
  • DAYTON
  • Two Speed SwitchTwo Speed Switch
  • Item # 1DGZ9
  • Mfr. Model # 1DGZ9
  • Switch, Toggle, 2 Speed, Timing Range -, 120, Max. Amps 15, Max. Wattage 1500, Fits Standard 4 X 2 In. Single...More

Fan Shutter,10in
  • DAYTON
  • Fan Shutter, 10inFan Shutter
  • Item # 2C517
  • Mfr. Model # 2C517
  • Backdraft Damper / Wall Shutter, Fits Fan Dia. 10 In., Overall Square 13 In., Opening Required 10-1/2 In. x...More

Low V Mechanical Tstat,50 to 90F,White
  • DAYTON
  • Low V Mechanical Tstat, 50 to 90F, WhiteLow V Mechanical Tstat,50 to 90F,White
  • Item # 4PU51
  • Mfr. Model # 4PU51
  • Low Voltage Thermostat, Terminal Designations R, W, System Switching No, Fan Switching No, Automatic...More

Access Door,6 In.,Square,Double Cam Lock
  • DAYTON
  • Access Door, 6 In., Square, Double Cam LockDuct Access Door
  • Item # 5EFT0
  • Mfr. Model # 5EFT0
  • Duct Access Door, Square, Door Width 6 In., Door Height 6 In., Material Steel, Finish Galvanized, Rough...More

Photocell Assembly
Propeller,Dia10 In,Bore Dia 5/16 In
Suspension Mounting Bracket,Steel
  • DAYTON
  • Suspension Mounting Bracket, SteelSuspension Mounting Bracket,Steel
  • Item # 1ZCP7
  • Mfr. Model # 1ZCP7
  • Suspension Mounting Bracket, Material Steel, Finish Gray Polyester Powder Coat, For Use With Dayton Yoke...More

Element
  • DAYTON
  • ElementElement
  • Item # 44F218
  • Mfr. Model # HV18022113001G
  • Element, For Use With Grainger Item Number 1UCP8, Fits Brand Dayton

Propeller,Dia 10 In,30 Deg Pitch
  • DAYTON
  • Propeller, Dia 10 In, 30 Deg PitchPropeller,Dia 10 In,30 Deg Pitch
  • Item # 2PYT8
  • Mfr. Model # 2PYT8
  • Propeller, Replacement, Propeller Dia 10 In, Bore Dia 1/4 In, Number of Blades 5, Blade Material Aluminum,...More

Round Duct Connector,6 In.
  • DAYTON
  • Round Duct Connector, 6 In.Round Duct Connector,6 In.
  • Item # 6WZP2
  • Mfr. Model # 6WZP2
  • Round Duct Connector, Duct Size (In.) 6, Construction Material Plastic, For Use With 5AE70, 5AE71, 3DPE5,...More

Fuel Filter Assembly
Fuel Filter Assembly
Speed Control,Adj
  • DAYTON
  • Speed Control, AdjSpeed Control,Adj
  • Item # 4TM32
  • Mfr. Model # 4TM32
  • Speed Control, Adjustable, 115 Volts, 60/50 Hz, 1 Phase, Operating Amps 2.5, Width 2 1/4 In, Height 3 5/8 In,...More

Wheels
  • DAYTON
  • WheelsWheels
  • Item # 26DC14
  • Mfr. Model # HV6508G
  • Wheels, For Use With Grainger Item Number 1TGP7A, 1TGP8A, 1TGP9A, Fits Brand Dayton

Single Mount Bracket
MultipositionSupport for 1XJY1,1XJY2,PK2
Main Gas Tubing Assembly
Element
  • DAYTON
  • ElementElement
  • Item # 44F221
  • Mfr. Model # HV18022113015G
  • Element, For Use With Grainger Item Number 1UCP9, Fits Brand Dayton

Photocell Assembly
Propeller,Dia 10 In,Bore Dia 1/4 In
Replacement Isolator Kit
Side Guard
  • DAYTON
  • Side GuardSide Guard
  • Item # 46D456
  • Mfr. Model # CPB25001001G
  • Side Guard, For Use With Grainger Item Number 4XLE2, Fits Brand Dayton

Replacement Hardware Kit
  • DAYTON
  • Replacement Hardware KitReplacement Hardware Kit
  • Item # 21DR68
  • Mfr. Model # 50K357
  • Hardware Kit, For Use With Grainger Item Number 1AHA1, Fits Brand Dayton, Includes (4) Spin-lock Nut, 3/8-16...More

Wheel Kit
  • DAYTON
  • Wheel KitWheel Kit
  • Item # 26DA41
  • Mfr. Model # HV120510305000G
  • Wheel Kit, For Use With Grainger Item Number 2HAE2, Fits Brand Dayton

  • DAYTON
  • Skeleton Axial FanSkeleton Axial Fan
  • Multiple product options available

    Axial Fan, Shape Skeleton, Electrical Connections 12" Leads, 60/50, 1, Height 4-7/16", Width 4-7/16", Depth 1-1/2", Mounting Eye O.C. 4-1/8", Motor Type Shaded Pole,...More

Fan Guard,For Fan Size 10 in.
  • DAYTON
  • Fan Guard, For Fan Size 10 in.Fan Guard,For Fan Size 10 in.
  • Item # 31CC78
  • Mfr. Model # 31CC78
  • Fan Guard, For Fan Size (In.) 10, Dia. (In.) 10, Depth (In.) 1/4, Mounting Eye O.C. (In.) (4) 6-7/8, Material...More

Fitting Elbow
Hood Clips,PK 10
  • DAYTON
  • Hood Clips, PK 10Hood Clips,PK 10
  • Item # 29PH78
  • Mfr. Model # 469585X10
  • Hood Clips,PK 10, For Use With Grainger Item Number 3GY71, 3HFL6, 3HFL7, 3HFL8, 48C192, 4YC64, 4YC65, 4YC66,...More

Results per page: 16 | 32 | 48