Skip Content

Filter Results By

HVAC and Refrigeration

6,702 Results Found that Include 10,199 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Fusible Link Fusible Link
  • Multiple product options available

    Multiple product options available

  • Category : Fire and Smoke Damper Accessories
  • TM

    Grainger Choice

  • DAYTON
  • Cord Set Cord Set
  • Multiple product options available

    Multiple product options available

  • Category : Axial Fan Accessories
  • TM

    Grainger Choice

  • DAYTON
  • Fan Filter Guard Assembly Fan Filter Guard Assembly
  • Multiple product options available

    Fan Filter Guard Assembly; Varies by For Fan Size (In.), Dia. (In.), Mounting Eye O.C. (In.) and Material

  • Category : Axial Fan Accessories
  • TM

    Grainger Choice

  • DAYTON
  • Fan Guard Fan Guard
  • Multiple product options available

    Fan Guard; Varies by For Fan Size (In.), Dia. (In.), Mounting Eye O.C. (In.) and Material

  • Category : Axial Fan Accessories
  • TM

    Grainger Choice

  • DAYTON
  • Air Filter, 30 PPI Air Filter, 30 PPI
  • Multiple product options available

    Air Filter, 30 PPI and Material Polyurethane Foam; Varies by For Fan Size (In.)

  • Category : Axial Fan Accessories
  • TM

    Grainger Choice

  • DAYTON
  • OEM Blowers OEM Blowers
  • Multiple product options available

    Multiple product options available

  • Category : OEM Specialty Blowers
  • TM

    Grainger Choice

  • DAYTON
  • Mounting Bracket Mounting Bracket
  • Multiple product options available

    Mounting Bracket and Material Steel; Varies by Finish

  • Category : Air Circulator Accessories
  • TM

    Grainger Choice

  • DAYTON
  • Square Axial Fan Square Axial Fan
  • Multiple product options available

    Axial Fan, Shape Square and Max. Ambient Temp. 158°F; Varies by CFM @ 0.000-In. SP, Voltage, Watts and Width

  • Category : Axial Fans
  • TM

    Grainger Choice

  • DAYTON
  • Stationary Air Circulator Stationary Air Circulator
  • Multiple product options available

    Air Circulator and Stationary; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, Phase, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

  • Category : Air Circulators
Line Volt Mechanical Tstat,120 to 277VAC
  • TM

    Grainger Choice

  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VAC Line Volt Mechanical Tstat,120 to 277VAC
  • Item # 4PU49
  • Mfr. Model # 4PU49
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
  • TM

    Grainger Choice

  • DAYTON
  • Ceiling Fan Ceiling Fan
  • Multiple product options available

    Ceiling Fan, 1, Number of Blades 3, Housing Finish White Painted Steel, 60/50, Down Rod Outside Dia. 7/8", Max. Ambient Temp. 105°F, Motor Thermally Protected Permanent...More

  • Category : Ceiling Fans
Line Voltage Control,SPDT,Gray,Analog
  • TM

    Grainger Choice

  • DAYTON
  • Line Voltage Control, SPDT, Gray, Analog Line Voltage Control,SPDT,Gray,Analog
  • Item # 1UHH2
  • Mfr. Model # 1UHH2
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
  • TM

    Grainger Choice

  • DAYTON
  • Mobile Air Circulator Mobile Air Circulator
  • Multiple product options available

    Air Circulator, Mobile and 1 Phase; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

  • Category : Air Circulators
  • TM

    Grainger Choice

  • DAYTON
  • Electric Space Heater Electric Space Heater
  • Multiple product options available

    Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

  • Category : Portable Electric Heaters
Line Voltage T-Stat,30 to 110 F,SPDT
  • TM

    Grainger Choice

  • DAYTON
  • Line Voltage T-Stat, 30 to 110 F, SPDT Line Voltage T-Stat,30 to 110 F,SPDT
  • Item # 2NNR9
  • Mfr. Model # 2NNR9
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
  • TM

    Grainger Choice

  • DAYTON
  • Air Filter, 45 PPI Air Filter, 45 PPI
  • Multiple product options available

    Air Filter, 45 PPI; Varies by For Fan Size (In.) and Material

  • Category : Axial Fan Accessories
Motor
  • TM

    Grainger Choice

  • DAYTON
  • Motor Motor
  • Item # 28DV54
  • Mfr. Model # XXMT-MTA402
  • Motor,For Use With Grainger Item Number 1HKL9, 1HLA1, 1HLA2, 1HKL2, 1HKL3, 1HKL4, For Use With Mfr. Model...More

  • Category : Parts
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Unit Mount Thermostat DAYTON Unit Mount Thermostat
  • Multiple product options available

    Thermostat, Unit Mount, Voltage 120/208/240/277, Unit Mount, 22/22/18, Temp. Range 40° to 100°F, Finish Northern White and Temp. Range (F) 40 to 100; Varies by For Use...More

  • Category : Electric Baseboard Heater Accessories
Speed Control,6 Amps
  • TM

    Grainger Choice

  • DAYTON
  • Speed Control, 6 Amps Speed Control,6 Amps
  • Item # 48C172
  • Mfr. Model # 48C172
  • Speed Control, Rotary, Adjustable, Voltage 115, Max. Amps 6, Max. Wattage 720, Switch Color Black, Plate...More

  • Category : Fan Speed Control
Single Panel Wall Shutter Motor Pack
  • TM

    Grainger Choice

  • DAYTON
  • Single Panel Wall Shutter Motor Pack Single Panel Wall Shutter Motor Pack
  • Item # 24N064
  • Mfr. Model # 24N064
  • Shutter Motor, Voltage 100-240, 50/60 Hz, 1 Phase, Amps 2.0/1.3, Height (In.) 6-3/4, Width (In.) 4, Depth...More

  • Category : Shutter Motors
Pull Chain Switch
  • TM

    Grainger Choice

  • DAYTON
  • Pull Chain Switch Pull Chain Switch
  • Item # 19YX62
  • Mfr. Model # VEPULLCSG
  • Pull Chain Switch, For Use With Grainger Item Number 6ALE6, 6ALE7, 2LY96, 2LY97, 2LY99, 2MA10, 1RWB4, 1RWB5,...More

  • Category : Parts
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Electric Baseboard Heaters DAYTON Electric Baseboard Heaters
  • Multiple product options available

    Electric Baseboard Heater, 1 and 60; Varies by Housing Style, Primary Application, Voltage, BtuH Output, Mounting Type, Length, Depth and Color

  • Category : Electric Baseboard Heaters
Line Volt Mechanical Tstat,120 to 277VAC
  • TM

    Grainger Choice

  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VAC Line Volt Mechanical Tstat,120 to 277VAC
  • Item # 2E815
  • Mfr. Model # 2E815
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
  • TM

    Grainger Choice

  • DAYTON
  • Air Circulator Guard Air Circulator Guard
  • Multiple product options available

    Air Circulator Guard, Guard Material Steel, Standards OSHA and Includes (1) Front and (1) Rear Section; Varies by Blade Dia., Guard Dia. and For Use With

  • Category : Air Circulator Guards
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan Venturi Frames Exhaust Fan Venturi Frames
  • Multiple product options available

    Exhaust Fan Venturi Frames, Flange Width 1", Frame Material Steel, and Frame Finish Galvanized; Varies by For Blade Dia., Height, Width, and Max. Depth

  • Category : Fan Frames
Propeller,12 In,5/8 Bore,2320 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, 12 In, 5/8 Bore, 2320 CFM Propeller,12 In,5/8 Bore,2320 CFM
  • Item # 3GTF5
  • Mfr. Model # 3GTF5
  • Propeller, Replacement, Propeller Dia 12 In, Bore Dia 5/8 In, Number of Blades 4, Blade Material Spark...More

  • Category : Aluminum Fan Blades
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Wall Thermostats DAYTON Wall Thermostats
  • Multiple product options available

    Thermostat, Wall, Voltage 120/208/240/277, Wall Mount, For Use With Baseboard Heaters, 22/22/18, Temp. Range 50° to 80°F, Finish Northern White, Temp. Range (F) 50 to...More

  • Category : Electric Baseboard Heater Accessories
  • TM

    Grainger Choice

  • DAYTON
  • Stationary Washdown Air Circulator Stationary Washdown Air Circulator
  • Multiple product options available

    Washdown Air Circulator, Stationary, Non-Oscillating, 1 Phase, Mounting Location Wall, Commercial and Assembled Assembled; Varies by Blade Dia., Speeds, Voltage, CFM...More

  • Category : Air Circulators
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More