Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

HVAC and Refrigeration

11 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Replacement Motor
    Replacement Motor
    Bathroom Fan,70 CFM,2A
    • BROAN
    • Bathroom Fan, 70 CFM, 2ABathroom Fan
    • Item # 4CK06
    • Mfr. Model # 679
    • Bathroom Fan, Lighted, CFM @ 0.100-In. SP 70, Sones @ 0.100-In. SP @ 5 Ft. 3.5, Duct Dia. (In.) 4, Horizontal...More

    Hood,190 CFM,36 In,7 In,White
    • BROAN
    • Hood, 190 CFM, 36 In, 7 In, WhiteHood,190 CFM,36 In,7 In,White
    • Item # 15J086
    • Mfr. Model # 423601
    • Range Hood, Economy, Lighted, White, Voltage 120, 2.0 Amps, 60 Hz, Air Delivery (CFM) 190, Vertical CFM 190,...More

    Mounting Frame,17-3/4 In. W,21-5/8 In. H
    • BROAN
    • Mounting Frame, 17-3/4 In. W, 21-5/8 In. HMounting Frame
    • Item # 5EFR8
    • Mfr. Model # 85
    • Mounting Frame, Mounting Type Surface, Frame Extends 3-3/4 In., Outside Height 21-5/8 In., Outside Width...More

    Flat Roof Cap
    • BROAN
    • Flat Roof CapFlat Roof Cap
    • Item # 4CK02
    • Mfr. Model # 611
    • Roof Cap, Fits Duct Size 8 In, Cap Height 9 7/8 In, Cap Width 11 7/8 In, Construction Material Aluminum, For...More

    Range Hood,30 In
    • BROAN
    • Range Hood, 30 InRange Hood,30 In
    • Item # 4C401
    • Mfr. Model # 403001
    • Range Hood, Voltage Rating 120 Volts, Current Rating 2.0 Amps, Horizontal Flow 160 CFM, Vertical Flow 160...More

    Hood,Duct Free,36 In,White
    • BROAN
    • Hood, Duct Free, 36 In, WhiteHood,Duct Free,36 In,White
    • Item # 15J091
    • Mfr. Model # 413601
    • Range Hood, Economy, Lighted, White, Voltage 120, 2.0 Amps, 60 Hz, Width (In.) 36, Height (In.) 6, Depth...More

    Hood,36 In,160 CFM,White
    • BROAN
    • Hood, 36 In, 160 CFM, WhiteHood,36 In,160 CFM,White
    • Item # 15J083
    • Mfr. Model # 403601
    • Range Hood, Economy, Lighted, White, Voltage 120, 2.0 Amps, 60 Hz, Air Delivery (CFM) 160, Vertical CFM 160,...More

    Hood,Duct Free,36 In,Bisque
    • BROAN
    • Hood, Duct Free, 36 In, BisqueHood,Duct Free,36 In,Bisque
    • Item # 15J092
    • Mfr. Model # 413602
    • Range Hood, Economy, Lighted, Bisque, Voltage 120, 2.0 Amps, 60 Hz, Width (In.) 36, Height (In.) 6, Depth...More

    Hood,Duct Free,36 In,Black
    • BROAN
    • Hood, Duct Free, 36 In, BlackHood,Duct Free,36 In,Black
    • Item # 15J093
    • Mfr. Model # 413623
    • Range Hood, Economy, Lighted, Black, Voltage 120, 2.0 Amps, 60 Hz, Width (In.) 36, Height (In.) 6, Depth...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More