Skip Content

Filter Results By

Hot Water Dispensers

1 Result Found that Includes 1 Product

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hot Water Dispenser,Twst Lever Hndle,SS
  • IN-SINK-ERATOR
  • Hot Water Dispenser, Twst Lever Hndle, SS Hot Water Dispenser,Twst Lever Hndle,SS
  • Hot Water Dispenser, Type Residential, Design Type Twist Lever Handle, Chrome Faucet Finish, Tank (Gal.) 2/3, 60 Cups per Hour, 115 Voltage, 750 Watts, 6.25 Amps AC, Preset Temp. (F) 200, Snap Action, Adjustable from 160 Degrees to 210 Degrees F Thermostat, Water Connection (In.) 1/4, Height (In.) 5-4/5, Width (In.) 6, Hole Dia. (In.) 1-1/4 to 1-1/2, Manufacturers Warranty Length 3 Year, Standards UPC Low-Lead, ASSE, cULus, Compliance CA Lead Plumbing Law, ISO 9001 Quality System Certified

  • Item # 23NU44
  • Mfr. Model # H-CLASSIC-SS
  • Hot Water Dispenser, Type Residential, Design Type Twist Lever Handle, Chrome Faucet Finish, Tank (Gal.) 2/3,...More

Results per page:  16 | 32 | 48

Provide near boiling water instantly with hot water dispensers from Grainger. Choose from a selection of lever handle, twist lever handle and twist top handle dispensers approved for residential or commercial usage. Commercial dispensers can deliver up to 100 cups of hot water in an hour. Chrome faucets feature automatic shut-off upon release of handle. Buy water dispensers from Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More