Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Hoses

42 Results Found that Include 61 Products 

Results per page: 16 | 32 | 48
Hose,Push On,1/2 In ID x 150 Ft,Black
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Push On, 1/2 In ID x 150 Ft, Black
  • Item # 5W555
  • Mfr. Model # 56901412728400
  • Insta-Grip Push On Hose, OD 53/64 Inch, Hose Inside Diameter 1/2 Inch, Maximum Working Pressure 250 PSI,...More

Hose,Push On,1/4 In ID x 250 Ft,Black
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Push On, 1/4 In ID x 250 Ft, Black
  • Item # 5W553
  • Mfr. Model # 56901406430600
  • Insta-Grip Push On Hose, OD 35/64 Inch, Hose Inside Diameter 1/4 Inch, Maximum Working Pressure 250 PSI,...More

  • GOODYEAR ENGINEERED PRODUCTS
  • 3/8" 300 psi Bulk Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Bulk, Inside Dia. 3/8", Max. Pressure 300 psi, Safety Factor 4:1 and Meets RMA Class B; Varies by Length, Color and Tube Material

  • GOODYEAR ENGINEERED PRODUCTS
  • Water Suction/Discharge Hose
  • Multiple product options available

    Water Suction and Discharge Hose; Varies by Inside Dia., Length, Color, Fitting Size, Fitting Type, Bend Radius and Max. Pressure

  • GOODYEAR ENGINEERED PRODUCTS
  • Clear PVC Suction
  • Multiple product options available

    Water Suction Hose, Length 100 ft., Color Clear, Max. Temp. 158°F and Tube Material PVC; Varies by Inside Dia., Bend Radius and Max. Pressure

Hose,Food,1 In,100 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 1 In, 100 Ft
  • Item # 3JT89
  • Mfr. Model # 58642103201000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 1 Inches Smooth, Hose OD 1.24 Inches Corrugated, Hose Length...More

Hose,Food,1.5in,100ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 1.5in, 100ft
  • Item # 3JT85
  • Mfr. Model # 58641704801000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 1 1/2 Inches Smooth, Hose OD 1.88 Inches Corrugated, Hose...More

Hose,Steam,3/4x50ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Steam, 3/4x50ft
  • Item # 4KT59
  • Mfr. Model # 53907002417800
  • Steam Hose, Maximum Pressure 250 PSI, Hose Inside Diameter 3/4 Inch, Hose OD 1 9/32 Inches, Uncoupled Hose,...More

Multipurpose Air Hose,1/2 In.,50 ft. L
  • GOODYEAR ENGINEERED PRODUCTS
  • Multipurpose Air Hose, 1/2 In., 50 ft. L
  • Item # 3JT60
  • Mfr. Model # 56903512751901
  • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2 In., Length 50 ft., Fitting Size 1/2 In., Outside...More

Hose,Steam,1/2x50ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Steam, 1/2x50ft
  • Item # 4KT61
  • Mfr. Model # 53907041605098
  • Steam Hose, Hose Inside Diameter 1/2 Inch, Hose Length 50 Feet, Hose OD 1 1/16 Inches, Maximum Pressure 250...More

  • GOODYEAR ENGINEERED PRODUCTS
  • Water Suction & Discharge Hose
  • Multiple product options available

    Water Suction and Discharge Hose, Fitting Type Aluminum Cam and Groove, Vacuum Rating 29" Hg and Includes Gasket; Varies by Inside Dia., Length, Color, Fitting Size,...More

Hose,1.5 In X 100 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, 1.5 In X 100 Ft
  • Item # 4XR63
  • Mfr. Model # 58640304801000
  • Vacuum Hose, Hose ID 1 1/2 Inches, Length 100 Feet, Working Pressure 34 PSI, Bend Radius 3.8 Inches, Hose OD...More

Hose,Push On,1/4 In x 250 Ft,Red
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Push On, 1/4 In x 250 Ft, Red
  • Item # 4XR38
  • Mfr. Model # 56901306430600
  • Insta-Grip Push On Hose, OD 35/64 Inch, Hose Inside Diameter 1/4 Inch, Maximum Working Pressure 250 PSI,...More

Washdown Hose,3/8 In ID x 50 Ft,3000 PSI
  • GOODYEAR ENGINEERED PRODUCTS
  • Washdown Hose, 3/8 In ID x 50 Ft, 3000 PSI
  • Item # 1ZLT8
  • Mfr. Model # 539-400-112-05098
  • Food Washdown Hose, Coupled Assembly, Hose Inside Dia 3/8 In, Hose Length 50 Ft, 3/8 MNPT x 3/8 MNPT Swivel...More

Multipurpose Air Hose,Bulk,3/4 In.
  • GOODYEAR ENGINEERED PRODUCTS
  • Multipurpose Air Hose, Bulk, 3/4 In.
  • Item # 1ZLU2
  • Mfr. Model # 539-152-024-17850
  • Multipurpose Air Hose, Bulk, Inside Dia. 3/4 In., Length 50 ft., Outside Dia. 1.156 In., Color Yellow, Max....More

Hose,Push On,1/2 In ID x 150 Ft,Green
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Push On, 1/2 In ID x 150 Ft, Green
  • Item # 4KT72
  • Mfr. Model # 56901512728400
  • Acala Push On Hose, OD 53/64 Inch, Hose Inside Diameter 1/2 Inch, Maximum Working Pressure 250 PSI, Color...More

Suction Hose,4 In x 20 ft,Green
  • GOODYEAR ENGINEERED PRODUCTS
  • Suction Hose, 4 In x 20 ft, Green
  • Item # 2P569
  • Mfr. Model # SP400-MF-G
  • Water Suction Hose, Inside Dia. 4 In., Length 20 ft., Color Green, Max. Temp. 150 Degrees F, Fitting Size 4...More

Hose,Food,1.25in,100ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 1.25in, 100ft
  • Item # 3JT84
  • Mfr. Model # 58641704001000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 1 1/4 Inches Smooth, Hose OD 1.52 Inches Corrugated, Hose...More

Hose,Push On,1/2 In x 150 Ft,Red
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Push On, 1/2 In x 150 Ft, Red
  • Item # 4XR40
  • Mfr. Model # 56901312728400
  • Insta-Grip Push On Hose, OD 53/64 Inches, Hose Inside Diameter 1/2 Inches, Maximum Working Pressure 250 PSI,...More

Washdown Hose,Bulk,3/4 ID,50 Ft,Yellow
  • GOODYEAR ENGINEERED PRODUCTS
  • Washdown Hose, Bulk, 3/4 ID, 50 Ft, Yellow
  • Item # 1DKL7
  • Mfr. Model # 56912019150100
  • Washdown Hose, Bulk, Hose Inside Dia 3/4 In, Hose Length 50 Ft, Hose Outside Dia 1 1/4 In, Color Yellow, Max...More

Suction Hose,3 In x 20 ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Suction Hose, 3 In x 20 ft
  • Item # 6YZG8
  • Mfr. Model # CBS300-20CE-G
  • Water Suction Hose, Inside Dia. 3 In., Length 20 ft., Color Clear with Blue Helix, Max. Temp. 150 Degrees F,...More

Washdown Hose,Bulk,5/8 ID,50 Ft,Yellow
  • GOODYEAR ENGINEERED PRODUCTS
  • Washdown Hose, Bulk, 5/8 ID, 50 Ft, Yellow
  • Item # 1DKL6
  • Mfr. Model # 56912015950900
  • Washdown Hose, Bulk, Hose Inside Dia 5/8 In, Hose Length 50 Ft, Hose Outside Dia 1.06 In, Color Yellow, Max...More

Hose,Steam,1/2x50ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Steam, 1/2x50ft
  • Item # 4KT58
  • Mfr. Model # 53907001617800
  • Steam Hose, Maximum Pressure 250 PSI, Hose Inside Diameter 1/2 Inch, Hose OD 1 1/16 Inches, Uncoupled Hose,...More

Hose,Push On,1/4 In ID x 250 Ft,Green
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Push On, 1/4 In ID x 250 Ft, Green
  • Item # 4KT70
  • Mfr. Model # 56901506430600
  • Insta-Grip Push On Hose, OD 35/64 Inch, Hose Inside Diameter 1/4 Inch, Maximum Working Pressure 250 PSI,...More

Washdown Hose,1 In ID x 50 Ft,300 PSI
  • GOODYEAR ENGINEERED PRODUCTS
  • Washdown Hose, 1 In ID x 50 Ft, 300 PSI
  • Item # 3ATL9
  • Mfr. Model # CR100-50MF-G
  • Washdown Hose, Assembly, Hose Inside Dia 1 In, Hose Length 50 Ft, 1 In MxF NPSH Brass Fittings, Hose Outside...More

Petro Hose,3/4 IDx1.22 ODx25 Ft,3/4 In
  • GOODYEAR ENGINEERED PRODUCTS
  • Petro Hose, 3/4 IDx1.22 ODx25 Ft, 3/4 In
  • Item # 1ZNE1
  • Mfr. Model # PTH075-25MF-G
  • Petroleum Transfer Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 25 Ft, M NPT & F NPSM Size 3/4...More

Steam Hose,3/4 ID,3/4 MNPT,25 Ft,Red
  • GOODYEAR ENGINEERED PRODUCTS
  • Steam Hose, 3/4 ID, 3/4 MNPT, 25 Ft, Red
  • Item # 1DKN9
  • Mfr. Model # 53907612402598
  • Steam Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 25 Ft, NPT 3/4 (M) x 3/4 (M) In, Hose...More

Mine Hose,Coupled Assembly,3/4 In.
  • GOODYEAR ENGINEERED PRODUCTS
  • Mine Hose, Coupled Assembly, 3/4 In.
  • Item # 4XV53
  • Mfr. Model # MSH075-50MM-G
  • Mine Hose, Coupled Assembly, Inside Dia. 3/4 In., Length 50 ft., Fitting Size 3/4 In. (M)NPT, Outside Dia....More

  • GOODYEAR ENGINEERED PRODUCTS
  • Water Discharge Hose
  • Multiple product options available

    Water Discharge Hose; Varies by Inside Dia., Length, Color, Fitting Size, Fitting Type and Max. Pressure

Hose,Steam,1/2x50ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Steam, 1/2x50ft
  • Item # 2P036
  • Mfr. Model # 53907001607304
  • Steam Hose, Hose Inside Diameter 1/2 Inch, Hose Length 50 Feet, Hose OD 1 1/16 Inches, Maximum Pressure 250...More

Hose,Material,3 In
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Material, 3 In
  • Item # 4XR66
  • Mfr. Model # 58646210700250
  • Material Hose, Inner Diameter 3 Inches, Length 25 Feet, OD 3.77 Inches, Maximum Pressure 30 PSI

Hose,Steam,3/4x25ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Steam, 3/4x25ft
  • Item # 2P571
  • Mfr. Model # 53907002407411
  • Steam Hose, Hose Inside Diameter 3/4 Inch, Hose Length 25 Feet, Hose OD 1 9/32 Inches, Maximum Pressure 250...More

Results per page: 16 | 32 | 48