Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Hoses

27 Results Found that Include 59 Products

Results per page: 16 | 32 | 48
    • GOODYEAR ENGINEERED PRODUCTS
    • Water Discharge HoseWater Discharge Hose
    • Multiple product options available

      Water Discharge Hose; Varies by Inside Dia., Length, Color, Fitting Size, Fitting Type and Max. Pressure

    Multipurpose Air Hose,Coupled Assembly
    • GOODYEAR ENGINEERED PRODUCTS
    • Multipurpose Air Hose, Coupled Assembly3/8" 500 psi Coupled Assembly Multipurpose Air Hose
    • Item # 3JT57
    • Mfr. Model # 56903509551601
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8 In., Length 25 ft., Fitting Size 3/8 In., Outside...More

    • GOODYEAR ENGINEERED PRODUCTS
    • PVC Water SuctionPVC Water Suction
    • Multiple product options available

      Water Suction Hose, Length 20 ft., Color Green, Max. Temp. 150°F, Fitting Type Aluminum Male x Female w/Brass Swivel, Vacuum Rating 29" Hg, Tube Material PVC, Rigid PVC...More

    • GOODYEAR ENGINEERED PRODUCTS
    • Universal Coupler Assembly Mulitpurpose Air HoseUniversal Coupler Assembly Mulitpurpose Air Hose
    • Multiple product options available

      Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Length 50 ft., Fitting Size 3/4" UNIVERSAL, Max. Pressure 110 psi, Temp. Range -40 to 190°F, Safety Factor...More

    • GOODYEAR ENGINEERED PRODUCTS
    • Water Suction & Discharge HoseWater Suction & Discharge Hose
    • Multiple product options available

      Water Suction and Discharge Hose, Fitting Type Aluminum Cam and Groove, Vacuum Rating 29" Hg and Includes Gasket; Varies by Inside Dia., Length, Color, Fitting Size,...More

    Hose,Gasoline,3/4x14ft
    • GOODYEAR ENGINEERED PRODUCTS
    • Hose, Gasoline, 3/4x14ftHose,Gasoline,3/4x14ft
    • Item # 3P710
    • Mfr. Model # 53232712401501
    • Hardwall Gasoline Hose, Hose Inside Diameter 3/4 Inch, Hose Length 14 Feet, Hose OD 1.125 Inches, Maximum...More

    Hose,Washdown,1/2x50ft
    • GOODYEAR ENGINEERED PRODUCTS
    • Hose, Washdown, 1/2x50ftHose,Washdown,1/2x50ft
    • Item # 4XR42
    • Mfr. Model # 56902012705000
    • Washdown Hose, Bulk, Hose Inside Dia. (In.) 1/2, Hose Length (Ft.) 50, - Fittings, Hose Outside Dia. (In.)...More

    Gas Hose,3/4 IDx1.10 In ODx20 Ft,3/4 NPT
    • GOODYEAR ENGINEERED PRODUCTS
    • Gas Hose, 3/4 IDx1.10 In ODx20 Ft, 3/4 NPTGas Hose,3/4 IDx1.10 In ODx20 Ft,3/4 NPT
    • Item # 1ZLK8
    • Mfr. Model # 595-017-191-420-04
    • Gasoline Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 20 Ft, MNPT Size 3/4 In, 50 Max PSI,...More

    Material Hose,1 1/2 In ID x 25 Ft,Black
    • GOODYEAR ENGINEERED PRODUCTS
    • Material Hose, 1 1/2 In ID x 25 Ft, BlackMaterial Hose,1 1/2 In ID x 25 Ft,Black
    • Item # 1ZLH9
    • Mfr. Model # 586-462-048-00250
    • Material Hose, Bulk, Hose Inside Dia 1 1/2 In, Hose Length 25 Ft, Hose Outside Dia 1.90 In, Black, Max...More

    Hose,Gasoline,3/4x14ft
    • GOODYEAR ENGINEERED PRODUCTS
    • Hose, Gasoline, 3/4x14ftHose,Gasoline,3/4x14ft
    • Item # 3P708
    • Mfr. Model # 595-017-191-207-04
    • Softwall Gasoline Hose, Hose Inside Diameter 3/4 Inch, Hose Length 14 Feet, Hose OD 1.15 Inches, Maximum...More

    • GOODYEAR ENGINEERED PRODUCTS
    • Cold Water Suction Hose AssemblyCold Water Suction Hose Assembly
    • Multiple product options available

      Water Suction Hose, Length 20 ft., Color Clear with Blue Helix, Max. Temp. 150°F, Vacuum Rating 29" Hg, Tube Material PVC, Rigid Blue Helix and Includes Gasket; Varies...More

    Food/Beverage Hose,1 1/2 In NPSM,20 Ft
    • GOODYEAR ENGINEERED PRODUCTS
    • Food/Beverage Hose, 1 1/2 In NPSM, 20 FtFood/Beverage Hose,1 1/2 In NPSM,20 Ft
    • Item # 1XKH2
    • Mfr. Model # NTF150-20MF-G
    • Food/Beverage Hose, Coupled Assembly, Hose Inside Dia 1 1/2 In, Hose Outside Dia 1.78 In, Hose Length 20 Ft,...More

    Marine Exhaust Hose,2-3/8In x 3Ft,Black
    • GOODYEAR ENGINEERED PRODUCTS
    • Marine Exhaust Hose, 2-3/8In x 3Ft, BlackMarine Exhaust Hose,2-3/8In x 3Ft,Black
    • Item # 6YZH8
    • Mfr. Model # SWE238-03G
    • Marine Exhaust Hose, Softwall Wet Exaust Transfer, Hose Inside Dia. (In.) 2-3/8, Hose Length (Ft.) 3, Hose...More

    Gas Hose,1 IDx1.50 In ODx8 Ft,1 In NPT
    • GOODYEAR ENGINEERED PRODUCTS
    • Gas Hose, 1 IDx1.50 In ODx8 Ft, 1 In NPTGas Hose,1 IDx1.50 In ODx8 Ft,1 In NPT
    • Item # 1ZLK9
    • Mfr. Model # 595-017-254-508-04
    • Gasoline Hose, Coupled Assembly, Hose Inside Dia 1 In, Hose Length 8 Ft, MNPT Size 1 In, 50 Max PSI, Hose...More

    Marine Exhaust Hose,2-1/2In x 3Ft,Black
    • GOODYEAR ENGINEERED PRODUCTS
    • Marine Exhaust Hose, 2-1/2In x 3Ft, BlackMarine Exhaust Hose,2-1/2In x 3Ft,Black
    • Item # 6YZH9
    • Mfr. Model # SWE250-03G
    • Marine Exhaust Hose, Softwall Wet Exaust Transfer, Hose Inside Dia. (In.) 2-1/2, Hose Length (Ft.) 3, Hose...More

    Gas Hose,3/4 IDx1.13 In ODx10 Ft,3/4 NPT
    • GOODYEAR ENGINEERED PRODUCTS
    • Gas Hose, 3/4 IDx1.13 In ODx10 Ft, 3/4 NPTGas Hose,3/4 IDx1.13 In ODx10 Ft,3/4 NPT
    • Item # 1ZLP2
    • Mfr. Model # 532-327-124-01001
    • Gasoline Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 10 Ft, MNPT Size 3/4 In, Hose Outside...More

    Gas Hose,1 IDx1.50 In ODx10 Ft,1 In NPT
    • GOODYEAR ENGINEERED PRODUCTS
    • Gas Hose, 1 IDx1.50 In ODx10 Ft, 1 In NPTGas Hose,1 IDx1.50 In ODx10 Ft,1 In NPT
    • Item # 1ZLL1
    • Mfr. Model # 595-017-254-510-04
    • Gasoline Hose, Coupled Assembly, Hose Inside Dia 1 In, Hose Length 10 Ft, MNPT Size 1 In, 50 Max PSI, Hose...More

    Hose,Gasoline,3/4x12ft
    • GOODYEAR ENGINEERED PRODUCTS
    • Hose, Gasoline, 3/4x12ftHose,Gasoline,3/4x12ft
    • Item # 3P709
    • Mfr. Model # 53232712401201
    • Hardwall Gasoline Hose, Hose Inside Diameter 3/4 Inch, Hose Length 12 Feet, Hose OD 1.125 Inches, Maximum...More

    Marine Exhaust Hose,3-1/2In x 3Ft,Black
    • GOODYEAR ENGINEERED PRODUCTS
    • Marine Exhaust Hose, 3-1/2In x 3Ft, BlackMarine Exhaust Hose,3-1/2In x 3Ft,Black
    • Item # 6YZJ0
    • Mfr. Model # SWE350-03G
    • Marine Exhaust Hose, Softwall Wet Exaust Transfer, Hose Inside Dia. (In.) 3-1/2, Hose Length (Ft.) 3, Hose...More

    Gas Hose,3/4 IDx1.13 In ODx20 Ft,3/4 NPT
    • GOODYEAR ENGINEERED PRODUCTS
    • Gas Hose, 3/4 IDx1.13 In ODx20 Ft, 3/4 NPTGas Hose,3/4 IDx1.13 In ODx20 Ft,3/4 NPT
    • Item # 1ZLP4
    • Mfr. Model # 532-327-124-02002
    • Gasoline Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 20 Ft, MNPT Size 3/4 In, Hose Outside...More

    Washdown Hose,1/2 In,50 Ft,White
    • GOODYEAR ENGINEERED PRODUCTS
    • Washdown Hose, 1/2 In, 50 Ft, WhiteWashdown Hose,1/2 In,50 Ft,White
    • Item # 32W259
    • Mfr. Model # CRX050-50-G
    • Washdown Hose, Bulk Hose, Hose Inside Dia. (In.) 1/2, Hose Outside Dia. (In.) .84, Hose Length (Ft.) 50,...More

    Gas Hose,1 IDx1.50 In ODx17 Ft,1 In NPT
    • GOODYEAR ENGINEERED PRODUCTS
    • Gas Hose, 1 IDx1.50 In ODx17 Ft, 1 In NPTGas Hose,1 IDx1.50 In ODx17 Ft,1 In NPT
    • Item # 1ZLL2
    • Mfr. Model # 595-017-254-517-04
    • Gasoline Hose, Coupled Assembly, Hose Inside Dia 1 In, Hose Length 17 Ft, MNPT Size 1 In, 50 Max PSI, Hose...More

    Gas Hose,5/8 IDx1.00 In ODx20 Ft,3/4 NPT
    • GOODYEAR ENGINEERED PRODUCTS
    • Gas Hose, 5/8 IDx1.00 In ODx20 Ft, 3/4 NPTGas Hose,5/8 IDx1.00 In ODx20 Ft,3/4 NPT
    • Item # 1ZLP8
    • Mfr. Model # 532-327-120-02001
    • Gasoline Hose, Coupled Assembly, Hose Inside Dia 5/8 In, Hose Length 20 Ft, MNPT Size 3/4 In, Hose Outside...More

    Gas Hose,3/4 IDx1.10 In ODx17 Ft,3/4 NPT
    • GOODYEAR ENGINEERED PRODUCTS
    • Gas Hose, 3/4 IDx1.10 In ODx17 Ft, 3/4 NPTGas Hose,3/4 IDx1.10 In ODx17 Ft,3/4 NPT
    • Item # 1ZLK7
    • Mfr. Model # 595-017-191-417-04
    • Gasoline Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 17 Ft, MNPT Size 3/4 In, 50 Max PSI,...More

    Multipurpose Air Hose,1/4 In.,25 ft. L
    • GOODYEAR ENGINEERED PRODUCTS
    • Multipurpose Air Hose, 1/4 In., 25 ft. L1/4" 500 psi Coupled Assembly Multipurpose Air Hose
    • Item # 3JT55
    • Mfr. Model # 56903506451201
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4 In., Length 25 ft., Fitting Size 1/4 In., Outside...More

    Gas Hose,3/4 IDx1.13 In ODx17 Ft,3/4 NPT
    • GOODYEAR ENGINEERED PRODUCTS
    • Gas Hose, 3/4 IDx1.13 In ODx17 Ft, 3/4 NPTGas Hose,3/4 IDx1.13 In ODx17 Ft,3/4 NPT
    • Item # 1ZLP3
    • Mfr. Model # 532-327-124-01701
    • Gasoline Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 17 Ft, MNPT Size 3/4 In, Hose Outside...More

    Results per page: 16 | 32 | 48