Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Hoses

25 Results Found that Include 28 Products

Results per page: 16 | 32 | 48
    Washdown Hose,Reel,3/4 In IDx500 Ft
    • GOODYEAR ENGINEERED PRODUCTS
    • Washdown Hose, Reel, 3/4 In IDx500 FtWashdown Hose,Reel,3/4 In IDx500 Ft
    • Item # 3DVE4
    • Mfr. Model # 20070993
    • Washdown Hose, Reel, Hose Inside Dia. (In.) 3/4, Hose Length (Ft.) 500, - Fittings, Hose Outside Dia. (In.)...More

    Beverage Hose,Coupled,2 Tri Clamp,20 Ft
    • GOODYEAR ENGINEERED PRODUCTS
    • Beverage Hose, Coupled, 2 Tri Clamp, 20 FtBeverage Hose,Coupled,2 Tri Clamp,20 Ft
    • Item # 1XKF3
    • Mfr. Model # VNT200-20TC
    • Beverage Hose, Coupled Assembly, Hose Inside Dia 2 In, Hose Outside Dia 2.68 In, Hose Length 20 Ft, 2 In Tri...More

    Multipurpose Air Hose,Bulk,Yellow
    • GOODYEAR ENGINEERED PRODUCTS
    • Multipurpose Air Hose, Bulk, Yellow1/4" 500 psi Bulk Multipurpose Air Hose
    • Item # 4XR44
    • Mfr. Model # 56903506400200
    • Multipurpose Air Hose, Bulk, Inside Dia. 1/4 In., Length 500 ft., Outside Dia. 0.625 In., Color Yellow, Max....More

    Suction Hose,3 In x 100 ft,Black
    • GOODYEAR ENGINEERED PRODUCTS
    • Suction Hose, 3 In x 100 ft, BlackRubber Water Suction
    • Item # 3JT46
    • Mfr. Model # 54215910701000
    • Water Suction Hose, Inside Dia. 3 In., Length 100 ft., Color Black, Max. Temp. 180 Degrees F, Outside Dia....More

    Multipurpose Air Hose,Bulk,1-1/4 In.
    • GOODYEAR ENGINEERED PRODUCTS
    • Multipurpose Air Hose, Bulk, 1-1/4 In.Multipurpose Air Hose,Bulk,1-1/4 In.
    • Item # 1ZLJ7
    • Mfr. Model # 569-035-318-10900
    • Multipurpose Air Hose, Bulk, Inside Dia. 1-1/4 In., Length 100 ft., Outside Dia. 1.812 In., Color Yellow,...More

    Food Hose,4 In,20 Ft
    • GOODYEAR ENGINEERED PRODUCTS
    • Food Hose, 4 In, 20 FtFood Hose,4 In,20 Ft
    • Item # 32W213
    • Mfr. Model # PBF400-20CE-G
    • Food Hose, Coupled Assembly, Hose Inside Dia. (In.) 4, Hose Outside Dia. (In.) 4.71, Hose Length (Ft.) 20, 4...More

    • GOODYEAR ENGINEERED PRODUCTS
    • Water Discharge HoseWater Discharge Hose
    • Multiple product options available

      Water Discharge Hose; Varies by Inside Dia., Length, Color, Fitting Size, Fitting Type and Max. Pressure

    Air Hose,Push-On,1/4 In IDx500 Ft,Black
    • GOODYEAR ENGINEERED PRODUCTS
    • Air Hose, Push-On, 1/4 In IDx500 Ft, BlackAir Hose,Push-On,1/4 In IDx500 Ft,Black
    • Item # 3DVE6
    • Mfr. Model # 20444525
    • Multipurpose Air Hose, Bulk Push-On, Hose Inside Dia 1/4 In, Hose Length 500 Ft, Hose Outside Dia 0.54 In,...More

    Discharge Hose,4 In x 100 ft,Yellow
    • GRAINGER APPROVED
    • Discharge Hose, 4 In x 100 ft, YellowWater Discharge Hose
    • Item # 1ZMV9
    • Mfr. Model # RC400-100-G
    • Water Discharge Hose, Inside Dia. 4 In., Length 100 ft., Color Yellow, Max. Temp. 170 Degrees F, Outside Dia....More

    Beverage Hose,3 In Cam/Groove,20 Ft
    • GOODYEAR ENGINEERED PRODUCTS
    • Beverage Hose, 3 In Cam/Groove, 20 FtBeverage Hose,3 In Cam/Groove,20 Ft
    • Item # 1XKF7
    • Mfr. Model # VNT300-20CE
    • Beverage Hose, Coupled Assembly, Hose Inside Dia 3 In, Hose Outside Dia 3.85 In, Hose Length 20 Ft, 3 In Cam...More

    1/2X20 Ft PTFE CHEMICAL HOSE CPLD SS C+E
    Petro Hose,3 In x 50 Ft,Cam & Groove
    • GOODYEAR ENGINEERED PRODUCTS
    • Petro Hose, 3 In x 50 Ft, Cam & GroovePetro Hose,3 In x 50 Ft,Cam & Groove
    • Item # 4YLT5
    • Mfr. Model # PTX300-50CE-G
    • Petroleum Transfer Hose, Coupled Assembly, Hose Inside Dia 3 In, Hose Length 50 Ft, Fitting Type Cam &...More

    Food Hose,3 In,20 Ft,White
    • GOODYEAR ENGINEERED PRODUCTS
    • Food Hose, 3 In, 20 Ft, WhiteFood Hose,3 In,20 Ft,White
    • Item # 32W231
    • Mfr. Model # FXG300-20CE-G
    • Food Hose, Coupled Assembly, Hose Inside Dia. (In.) 3, Hose Outside Dia. (In.) 3.5, Hose Length (Ft.) 20, 3...More

    Food Hose,4 In,10 Ft,White
    • GOODYEAR ENGINEERED PRODUCTS
    • Food Hose, 4 In, 10 Ft, WhiteFood Hose,4 In,10 Ft,White
    • Item # 32W232
    • Mfr. Model # FXG400-10CE-G
    • Food Hose, Coupled Assembly, Hose Inside Dia. (In.) 4, Hose Outside Dia. (In.) 4.6, Hose Length (Ft.) 10, 4...More

    Marine Exhaust Hose,4-1/2In x 25Ft,Black
    • GOODYEAR ENGINEERED PRODUCTS
    • Marine Exhaust Hose, 4-1/2In x 25Ft, BlackMarine Exhaust Hose,4-1/2In x 25Ft,Black
    • Item # 6YZJ8
    • Mfr. Model # SWE450-25G
    • Marine Exhaust Hose, Softwall Wet Exaust Transfer, Hose Inside Dia. (In.) 4-1/2, Hose Length (Ft.) 25, Hose...More

    Food Hose,4 In,20 Ft,Gray
    • GOODYEAR ENGINEERED PRODUCTS
    • Food Hose, 4 In, 20 Ft, GrayFood Hose,4 In,20 Ft,Gray
    • Item # 32W219
    • Mfr. Model # HAR400-20CE-G
    • Food Hose, Coupled Assembly, Hose Inside Dia. (In.) 4, Hose Outside Dia. (In.) 4.78, Hose Length (Ft.) 20, 4...More

    Food Hose,4 In,20 Ft,White
    • GOODYEAR ENGINEERED PRODUCTS
    • Food Hose, 4 In, 20 Ft, WhiteFood Hose,4 In,20 Ft,White
    • Item # 32W257
    • Mfr. Model # FXG400-20-G
    • Food Hose, Bulk Hose, Hose Inside Dia. (In.) 4, Hose Outside Dia. (In.) 4.6, Hose Length (Ft.) 20, Color...More

    Ducting Hose,12 In. ID,50 ft. L,Rubber
    • UFD-SD
    • Clear Urethane Industrial Ducting HoseClear Urethane Industrial Ducting Hose
    • Multiple product options available

      Industrial Ducting Hose, Application Dust, Material Urethane, Color Clear, Operating Temp. Range -20° to 200°F and Number of Plies 1; Varies by Inside Dia., Length, Bend...More

    Ducting Hose,6 In. ID,50 ft. L,Urethane
    Ducting Hose,4 In. ID,50 ft. L,Urethane
    • SDH
    • Ducting Hose, 4 In. ID, 50 ft. L, UrethaneClear/White Urethane Industrial Ducting Hose
    • Item # 3AXY6
    • Mfr. Model # 213204002250-10
    • Industrial Ducting Hose, Material Urethane, Color Clear/White, Inside Dia. 4 In., Length 50 ft., Bend Radius...More

    Tank Truck Hose,Bulk,1In,100Ft,Black
    • GOODYEAR ENGINEERED PRODUCTS
    • Tank Truck Hose, Bulk, 1In, 100Ft, BlackTank Truck Hose,Bulk,1In,100Ft,Black
    • Item # 10A225
    • Mfr. Model # 20339606
    • Tank Truck Hose,Bulk,Hose Inside Dia. (In.) 1,Hose Length (Ft.) 100,Hose Outside Dia. (In.) 1.50,Color...More

    Hose,Food,4 In,100 Ft
    • GOODYEAR ENGINEERED PRODUCTS
    • Hose, Food, 4 In, 100 FtHose,Food,4 In,100 Ft
    • Item # 3JT88
    • Mfr. Model # 58641712301000
    • Food Hose, Liquid or Dry Bulk Materials, Hose ID 4 Inches Smooth, Hose OD 4.71 Inches Corrugated, Hose Length...More

    Food Hose,3 In ID x 20 Ft,w/Couplers
    • GOODYEAR ENGINEERED PRODUCTS
    • Food Hose, 3 In ID x 20 Ft, w/CouplersFood Hose,3 In ID x 20 Ft,w/Couplers
    • Item # 1ZNH5
    • Mfr. Model # FTH300-19CE-G
    • Lightweight Food Hose, Coupled Assembly, Hose Inside Dia 3 In, Hose Outside Dia 3.60 In, Hose Length 20 Ft, 3...More

    Results per page: 16 | 32 | 48