Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Hoses

75 Results Found that Include 94 Products

Results per page: 16 | 32 | 48
Multipurpose Air Hose,Bulk,3/4 In.
  • SPEEDAIRE
  • Multipurpose Air Hose, Bulk, 3/4 In.3/4" 250 psi Bulk Multipurpose Air Hose
  • Item # 10A220
  • Mfr. Model # 10A220
  • Multipurpose Air Hose, Bulk, Inside Dia. 3/4 In., Length 500 ft., Outside Dia. 1.125 In., Color Red, Max....More

Hose,Chemical,2x25ft
  • BLUE THUNDER
  • Hose, Chemical, 2x25ftHose,Chemical,2x25ft
  • Item # 4XV31
  • Mfr. Model # CHU200-25CE-G
  • Chemical Hose, Hose Inside Diameter 2 Inches, Hose Length 25 Feet, Hose OD 2.60 Inches, Maximum Pressure 200...More

Food Hose,2 In ID x 100 Ft,Clear,40 PSI
  • GOODYEAR ENGINEERED PRODUCTS
  • Food Hose, 2 In ID x 100 Ft, Clear, 40 PSIFood Hose,2 In ID x 100 Ft,Clear,40 PSI
  • Item # 1ZLT5
  • Mfr. Model # 586-472-06401000
  • Food Hose, Bulk, Hose Inside Dia 2 In, Hose Outside Dia 2.40 In, Hose Length 100 Ft, Color Clear, Working...More

Suction Hose,2 In x 100 ft,Black
  • GOODYEAR ENGINEERED PRODUCTS
  • Suction Hose, 2 In x 100 ft, BlackRubber Water Suction
  • Item # 3JT45
  • Mfr. Model # 54215906401000
  • Water Suction Hose, Inside Dia. 2 In., Length 100 ft., Color Black, Max. Temp. 180 Degrees F, Outside Dia....More

Multipurpose Air Hose,Bulk,1 In.
  • SPEEDAIRE
  • Multipurpose Air Hose, Bulk, 1 In.1" 200 psi Bulk Multipurpose Air Hose
  • Item # 3JT82
  • Mfr. Model # 3JT82
  • Multipurpose Air Hose, Bulk, Inside Dia. 1 In., Length 450 ft., Outside Dia. 1.441 In., Color Black, Max....More

Multipurpose Air Hose,Bulk,1 In.
  • GOODYEAR ENGINEERED PRODUCTS
  • Multipurpose Air Hose, Bulk, 1 In.Multipurpose Air Hose,Bulk,1 In.
  • Item # 1ZLJ6
  • Mfr. Model # 569-035-254-10900
  • Multipurpose Air Hose, Bulk, Inside Dia. 1 In., Length 100 ft., Outside Dia. 1.5 In., Color Yellow, Max....More

Washdown Hose,1/2 In IDx500 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Washdown Hose, 1/2 In IDx500 FtWashdown Hose,1/2 In IDx500 Ft
  • Item # 3DVE3
  • Mfr. Model # 20070992
  • Washdown Hose, Hose Inside Dia. (In.) 1/2, Hose Length (Ft.) 500, - Fittings, Hose Outside Dia. (In.) 1,...More

Suction Hose,4 In x 100 ft,Clear
  • GOODYEAR ENGINEERED PRODUCTS
  • Suction Hose, 4 In x 100 ft, ClearClear PVC Suction
  • Item # 4XR73
  • Mfr. Model # 58648812301000
  • Water Suction Hose, Inside Dia. 4 In., Length 100 ft., Color Clear, Max. Temp. 158 Degrees F, Outside Dia....More

Hose,Food,3 In,100 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 3 In, 100 FtHose,Food,3 In,100 Ft
  • Item # 3JT94
  • Mfr. Model # 58642110701000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 3 Inches Smooth, Hose OD 3.38 Inches Corrugated, Hose Length...More

Multipurpose Air Hose,Bulk,1/2 In.,Blue
  • GOODYEAR ENGINEERED PRODUCTS
  • Multipurpose Air Hose, Bulk, 1/2 In., Blue1/2" 300 psi Bulk Multipurpose Air Hose
  • Item # 10A241
  • Mfr. Model # 20463341
  • Multipurpose Air Hose, Bulk, Inside Dia. 1/2 In., Length 500 ft., Outside Dia. 0.81 In., Color Blue, Max....More

  • UFD-SD
  • Clear Urethane Industrial Ducting HoseClear Urethane Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Application Dust, Material Urethane, Color Clear, Operating Temp. Range -20° to 200°F and Number of Plies 1; Varies by Inside Dia., Length, Bend...More

Multipurpose Air Hose,Bulk,2 In.
  • GOODYEAR ENGINEERED PRODUCTS
  • Multipurpose Air Hose, Bulk, 2 In.Multipurpose Air Hose,Bulk,2 In.
  • Item # 1ZLU5
  • Mfr. Model # 539-152-064-17850
  • Multipurpose Air Hose, Bulk, Inside Dia. 2 In., Length 50 ft., Outside Dia. 2.5 In., Color Yellow, Max....More

Chemical Hose,3 In IDx20 Ft,200 PSI Max
  • GOODYEAR ENGINEERED PRODUCTS
  • Chemical Hose, 3 In IDx20 Ft, 200 PSI MaxChemical Hose,3 In IDx20 Ft,200 PSI Max
  • Item # 1ZND9
  • Mfr. Model # CHX300-19CE-G
  • Chemical Hose, Coupled Assembly, Hose Inside Dia 3 In, Hose Length 20 Ft, 3 In Cam and Groove Fittings are...More

Petro Hose,3 In x 25 Ft,Cam & Groove
  • GOODYEAR ENGINEERED PRODUCTS
  • Petro Hose, 3 In x 25 Ft, Cam & GroovePetro Hose,3 In x 25 Ft,Cam & Groove
  • Item # 4YLT4
  • Mfr. Model # PTX300-25CE-G
  • Petroleum Transfer Hose, Coupled Assembly, Hose Inside Dia 3 In, Hose Length 25 Ft, Fitting Type Cam &...More

  • SDH
  • Clear/White Urethane Industrial Ducting HoseClear/White Urethane Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Urethane, Color Clear/White, Operating Temp. Range -20° to 180°F, Number of Plies 1 and Plastic; Varies by Inside Dia., Length, Bend...More

  • GOODYEAR ENGINEERED PRODUCTS
  • Water Discharge HoseWater Discharge Hose
  • Multiple product options available

    Water Discharge Hose; Varies by Inside Dia., Length, Color, Fitting Size, Fitting Type and Max. Pressure

Multipurpose Air Hose,Bulk,3/4 In.
  • GOODYEAR ENGINEERED PRODUCTS
  • Multipurpose Air Hose, Bulk, 3/4 In.Multipurpose Air Hose,Bulk,3/4 In.
  • Item # 10A242
  • Mfr. Model # 20470081
  • Multipurpose Air Hose, Bulk, Inside Dia. 3/4 In., Length 450 ft., Outside Dia. 1.11 In., Color Blue, Max....More

Petro Hose,3 IDx3.57 ODx50 Ft,w/Couplers
  • GOODYEAR ENGINEERED PRODUCTS
  • Petro Hose, 3 IDx3.57 ODx50 Ft, w/CouplersPetro Hose,3 IDx3.57 ODx50 Ft,w/Couplers
  • Item # 1ZNG2
  • Mfr. Model # PTH300-50CE-G
  • Petroleum Transfer Hose, Coupled Assembly, Hose Inside Dia 3 In, Hose Length 50 Ft, 3 In Aluminum Cam and...More

Food/Beverage Hose,4 In,Cam/Groove,20 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Food/Beverage Hose, 4 In, Cam/Groove, 20 FtFood/Beverage Hose,4 In,Cam/Groove,20 Ft
  • Item # 1XKJ1
  • Mfr. Model # NTF400-20CE-G
  • Food/Beverage Hose, Coupled Assembly, Hose Inside Dia 4 In, Hose Outside Dia 4.5 In, Hose Length 20 Ft, 4 In...More

Beverage Hose,Coupled,2 Tri Clamp,10 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Beverage Hose, Coupled, 2 Tri Clamp, 10 FtBeverage Hose,Coupled,2 Tri Clamp,10 Ft
  • Item # 1XKF1
  • Mfr. Model # VNT200-10TC
  • Beverage Hose, Coupled Assembly, Hose Inside Dia 2 In, Hose Outside Dia 2.68 In, Hose Length 10 Ft, 2 In Tri...More

Material Hose,4 In ID x 50 Ft,Blue
  • GOODYEAR ENGINEERED PRODUCTS
  • Material Hose, 4 In ID x 50 Ft, BlueMaterial Hose,4 In ID x 50 Ft,Blue
  • Item # 1ZLR8
  • Mfr. Model # 586-407-12300500
  • Material Hose, Bulk, Hose Inside Dia 4 In, Hose Length 50 Ft, Hose Outside Dia 4.80 In, Blue, Max Pressure 35...More

Multipurpose Air Hose,Bulk,3/4 In.
  • SPEEDAIRE
  • Multipurpose Air Hose, Bulk, 3/4 In.3/4" 300 psi Bulk Multipurpose Air Hose
  • Item # 10A221
  • Mfr. Model # 10A221
  • Multipurpose Air Hose, Bulk, Inside Dia. 3/4 In., Length 500 ft., Outside Dia. 1.189 In., Color Yellow, Max....More

Food Hose,3 In ID x 20 Ft,35 PSI
  • GOODYEAR ENGINEERED PRODUCTS
  • Food Hose, 3 In ID x 20 Ft, 35 PSIFood Hose,3 In ID x 20 Ft,35 PSI
  • Item # 3ATM6
  • Mfr. Model # NTX300-20CE-G
  • Lightweight Food Hose, Coupled Assembly, Hose Inside Dia 3 In, Hose Outside Dia 3.5 In, Hose Length 20 Ft, 3...More

Food Hose,4 In,20 Ft,Blue
  • GOODYEAR ENGINEERED PRODUCTS
  • Food Hose, 4 In, 20 Ft, BlueFood Hose,4 In,20 Ft,Blue
  • Item # 32W237
  • Mfr. Model # PBF400-20-G
  • Food Hose, Bulk Hose, Hose Inside Dia. (In.) 4, Hose Outside Dia. (In.) 4.71, Hose Length (Ft.) 20, Color...More

Food Hose,4 In,10 Ft,Gray
  • GOODYEAR ENGINEERED PRODUCTS
  • Food Hose, 4 In, 10 Ft, GrayFood Hose,4 In,10 Ft,Gray
  • Item # 32W218
  • Mfr. Model # HAR400-10CE-G
  • Food Hose, Coupled Assembly, Hose Inside Dia. (In.) 4, Hose Outside Dia. (In.) 4.78, Hose Length (Ft.) 10, 4...More

Vacuum Hose,4 ID x 4.5 In OD x 100 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Vacuum Hose, 4 ID x 4.5 In OD x 100 FtVacuum Hose,4 ID x 4.5 In OD x 100 Ft
  • Item # 1ZLJ5
  • Mfr. Model # 586-403-12301000
  • Vacuum Hose, Bulk, Inside Dia 4 In, Outside Dia 4.50 In, Length 100 Ft, Working Pressure 27 PSI, Temp Range...More

Results per page: 16 | 32 | 48