Skip Content

Filter Results By

Applied Filters Clear All

Hoses

93 Results Found that Include 115 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Hose Halter,Hose ID1/4 to 2 In,L 30
  • LIFT-ALL
  • Hose Halter, Hose ID1/4 to 2 In, L 30Hose Halter,Hose ID1/4 to 2 In,L 30
  • Item # 39A388
  • Mfr. Model # HH130
  • Hose Halter, Hose Inside Dia. (In.) 1/4 to 2, Length (In.) 30, Max. Working Pressure (PSI) 26,000 @ 1/4 In,...More

Multipurpose Air Hose,1/4 In.,100 ft. L
  • LEGACY
  • Multipurpose Air Hose, 1/4 In., 100 ft. L1/4" 300 psi Coupled Assembly Multipurpose Air Hose
  • Item # 1AFX3
  • Mfr. Model # HEPU14100YW2
  • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4 In., Length 100 ft., Fitting Size 1/4 In. (M)NPT,...More

Tubing,Clear,1/8 In. Inside Dia,50 ft.
Hose Halter,Hose ID1 to 4 In,L 44
  • LIFT-ALL
  • Hose Halter, Hose ID1 to 4 In, L 44Hose Halter,Hose ID1 to 4 In,L 44
  • Item # 39A391
  • Mfr. Model # HH244
  • Hose Halter, Hose Inside Dia. (In.) 1 to 4, Length (In.) 44, Max. Working Pressure (PSI) 3300 @ 1 In, For Use...More

Tubing,Clear,1/4 In. Inside Dia,50 ft.
Tubing,Clear,3/8 In. Inside Dia,50 ft.
Tubing,Clear,1/4 In. Inside Dia,50 ft.
Lab Tub Tygon E-3603 3/16x1/4, 50 ft
Tubing,Clear,1/4 In. Inside Dia,50 ft.
Tubing,Clear,3/4 In. Inside Dia,50 ft.
Tubing,Clear,1/4 In. Inside Dia,50 ft.
Tubing,Clear,3/16 In. Inside Dia,50 ft.
Tubing,3/8 In. Inside Dia,50 ft.
Tubing,Clear,3/8 In. Inside Dia,50 ft.
Tubing,Clear,1 In. Inside Dia,50 ft.
Tubing,Clear,1/8 In. Inside Dia,50 ft.
Hose Repair Kit,Brass,3/8 In.
  • LEGACY
  • Hose Repair Kit, Brass, 3/8 In.Hose Repair Kit,Brass,3/8 In.
  • Item # 1TJJ8
  • Mfr. Model # A1662K-BG-GRA
  • Hose Repair Kit, Material Brass, Pipe Size 1/4 In. NPT, Barb Size 3/8 In., Max. Pressure 150 psi, Temp. Range...More

Tubing,Clear,1/2 In. Inside Dia,50 ft.
Tubing,1/8 In. Inside Dia,50 ft.
  • TYGON
  • Tubing, 1/8 In. Inside Dia, 50 ft.Tubing,1/8 In. Inside Dia,50 ft.
  • Item # 9WKG3
  • Mfr. Model # ABW00007
  • Tygon Tubing, Silicone, Inside Dia. 1/8 In., Outside Dia. 1/4 In., Length 50 ft., Translucent Color, Max....More

Hose Halter,Hose ID1/4 to 2 In,L 30
  • LIFT-ALL
  • Hose Halter, Hose ID1/4 to 2 In, L 30Hose Halter,Hose ID1/4 to 2 In,L 30
  • Item # 39A390
  • Mfr. Model # HH230
  • Hose Halter, Hose Inside Dia. (In.) 1/4 to 2, Length (In.) 30, Max. Working Pressure (PSI) 52,000 @ 1/4 In,...More

  • HI-TECH DURAVENT
  • Blue Vinyl/Laminate HoseBlue Vinyl/Laminate Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Vinyl/Laminate, Color Blue, Length 25 ft., Operating Temp. Range -20° to 180°F, Number of Plies 2 and Standards UL-94V-0; Varies by...More

Tubing,Clear,1/16 In. Inside Dia,50 ft.
Tubing,Clear,1/2 In. Inside Dia,50 ft.
Tubing,Clear,1/2 In. Inside Dia,50 ft.
Multipurpose Air Hose,Bulk,3/4 In.
  • GRAINGER APPROVED
  • Multipurpose Air Hose, Bulk, 3/4 In.Multipurpose Air Hose,Bulk,3/4 In.
  • Item # 10A242
  • Mfr. Model # 10A242
  • Multipurpose Air Hose, Bulk, Inside Dia. 3/4 In., Length 450 ft., Outside Dia. 1.11 In., Color Blue, Max....More

Hose,Food,Bulk,2 1/2 In ID,3 In OD,100Ft
  • GRAINGER APPROVED
  • Hose, Food, Bulk, 2 1/2 In ID, 3 In OD, 100FtHose,Food,Bulk,2 1/2 In ID,3 In OD,100Ft
  • Item # 6JHZ7
  • Mfr. Model # 6JHZ7
  • Light Weight Food Hose, Bulk, Hose Inside Dia. (In.) 2 1/2, Hose Outside Dia. (In.) 3, Hose Length (Ft.) 100,...More

Multipurpose Air Hose,Bulk,Blue
  • GRAINGER APPROVED
  • Multipurpose Air Hose, Bulk, Blue1/4" 300 psi Bulk Multipurpose Air Hose
  • Item # 10A239
  • Mfr. Model # 10A239
  • Multipurpose Air Hose, Bulk, Inside Dia. 1/4 In., Length 1000 ft., Outside Dia. 0.5 In., Color Blue, Max....More

Tubing,Clear,3/16 In. Inside Dia,50 ft.
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More