Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Hoses

19 Results Found that Include 23 Products

Results per page: 16 | 32 | 48
    Hose,Air,3/4 In ID x 500 Ft,Black
    • SPEEDAIRE
    • Hose, Air, 3/4 In ID x 500 Ft, Black3/4" 200 psi Bulk Multipurpose Air Hose
    • Item # 3JT80
    • Mfr. Model # 3JT80
    • Multipurpose Air Hose, Bulk, Inside Dia. 3/4 In., Length 500 ft., Outside Dia. 1.100 In., Color Black, Max....More

    Chemical Hose,1 1/2 In IDx20 Ft,200 PSI
    • GOODYEAR ENGINEERED PRODUCTS
    • Chemical Hose, 1 1/2 In IDx20 Ft, 200 PSIChemical Hose,1 1/2 In IDx20 Ft,200 PSI
    • Item # 1ZND6
    • Mfr. Model # CHX150-20CE-G
    • Chemical Hose, Coupled Assembly, Hose Inside Dia 1 1/2 In, Hose Length 20 Ft, 1 1/2 In Cam and Groove...More

    Multipurpose Air Hose,Bulk,3/4 In.
    • GOODYEAR ENGINEERED PRODUCTS
    • Multipurpose Air Hose, Bulk, 3/4 In.Multipurpose Air Hose,Bulk,3/4 In.
    • Item # 5W038
    • Mfr. Model # 56903519126800
    • Multipurpose Air Hose, Bulk, Inside Dia. 3/4 In., Length 100 ft., Outside Dia. 1.188 In., Color Yellow, Max....More

    • GOODYEAR ENGINEERED PRODUCTS
    • Water Discharge HoseWater Discharge Hose
    • Multiple product options available

      Water Discharge Hose; Varies by Inside Dia., Length, Color, Fitting Size, Fitting Type and Max. Pressure

    Chemical Hose,2 In IDx20 Ft,200 PSI Max
    • GOODYEAR ENGINEERED PRODUCTS
    • Chemical Hose, 2 In IDx20 Ft, 200 PSI MaxChemical Hose,2 In IDx20 Ft,200 PSI Max
    • Item # 1ZND7
    • Mfr. Model # CHX200-19CE-G
    • Chemical Hose, Coupled Assembly, Hose Inside Dia 2 In, Hose Length 20 Ft, 2 In Cam and Groove Fittings are...More

    Hose,Food,3 In,100 Ft
    • GOODYEAR ENGINEERED PRODUCTS
    • Hose, Food, 3 In, 100 FtHose,Food,3 In,100 Ft
    • Item # 3JT87
    • Mfr. Model # 58641710701000
    • Food Hose, Liquid or Dry Bulk Materials, Hose ID 3 Inches Smooth, Hose OD 3.50 Inches Corrugated, Hose Length...More

    Suction Hose,1-1/2 In x 100 ft,Black
    • GOODYEAR ENGINEERED PRODUCTS
    • Suction Hose, 1-1/2 In x 100 ft, BlackRubber Water Suction
    • Item # 3JT44
    • Mfr. Model # 54215904801000
    • Water Suction Hose, Inside Dia. 1-1/2 In., Length 100 ft., Color Black, Max. Temp. 180 Degrees F, Outside...More

    Beverage Hose,1 In,20 Ft,Red
    • GOODYEAR ENGINEERED PRODUCTS
    • Beverage Hose, 1 In, 20 Ft, RedBeverage Hose,1 In,20 Ft,Red
    • Item # 32W221
    • Mfr. Model # BRL100-20CE-G
    • Beverage Hose, Coupled Assembly, Hose Inside Dia. (In.) 1, Hose Outside Dia. (In.) 1.69, Hose Length (Ft.)...More

    1/2X10 Ft PTFE CHEMICAL HOSE CPLD SS C+E
    Food Hose,1 1/2 In ID x 20 Ft,w/Couplers
    • GOODYEAR ENGINEERED PRODUCTS
    • Food Hose, 1 1/2 In ID x 20 Ft, w/CouplersFood Hose,1 1/2 In ID x 20 Ft,w/Couplers
    • Item # 1ZNH3
    • Mfr. Model # FTH150-20CE-G
    • Lightweight Food Hose, Coupled Assembly, Hose Inside Dia 1 1/2 In, Hose Outside Dia 1.97 In, Hose Length 20...More

    Beverage Hose,1 1/2 In Tri Clamp,10 Ft
    • GOODYEAR ENGINEERED PRODUCTS
    • Beverage Hose, 1 1/2 In Tri Clamp, 10 FtBeverage Hose,1 1/2 In Tri Clamp,10 Ft
    • Item # 1XKE7
    • Mfr. Model # VNT150-10TC
    • Beverage Hose, Coupled Assembly, Hose Inside Dia 1 1/2 In, Hose Outside Dia 2.11 In, Hose Length 10 Ft, 1 1/2...More

    Ducting Hose,12 In. x 25 ft. L,Poly Film
    • HI-TECH DURAVENT
    • Ducting Hose, 12 In. x 25 ft. L, Poly FilmClear Polyether Urethane Film Industrial Ducting Hose
    • Item # 2TA12
    • Mfr. Model # 0630-1200-0501-60
    • Industrial Ducting Hose, Material Polyether Urethane Film, Color Clear, Inside Dia. 12 In., Length 25 ft.,...More

    Ducting Hose,10 In. ID,25 ft. L,Urethane
    • UFD.020
    • Ducting Hose, 10 In. ID, 25 ft. L, UrethaneClear Urethane Industrial Ducting Hose
    • Item # 3AXP4
    • Mfr. Model # 203210002025-60
    • Industrial Ducting Hose, Material Urethane, Color Clear, Inside Dia. 10 In., Length 25 ft., Bend Radius 6.5...More

    • UFD-SD
    • Clear Urethane Industrial Ducting HoseClear Urethane Industrial Ducting Hose
    • Multiple product options available

      Industrial Ducting Hose, Application Dust, Material Urethane, Color Clear, Operating Temp. Range -20° to 200°F and Number of Plies 1; Varies by Inside Dia., Length, Bend...More

    Discharge Hose,4 In x 50 ft,Yellow
    • GRAINGER APPROVED
    • Discharge Hose, 4 In x 50 ft, YellowWater Discharge Hose
    • Item # 1ZMV1
    • Mfr. Model # RC400-50MF-G
    • Water Discharge Hose, Inside Dia. 4 In., Length 50 ft., Color Yellow, Max. Temp. 200 Degrees F, Fitting Size...More

    Ducting Hose,12 In. x 12 ft.,Fiberglass
    • HI-TECH DURAVENT
    • Ducting Hose, 12 In. x 12 ft., FiberglassOrange Silicone Coated Fiberglass Industrial Ducting Hose
    • Item # 2RY75
    • Mfr. Model # 0214-1200-0001-60
    • Industrial Ducting Hose, Material Silicone Coated Fiberglass, Color Orange, Inside Dia. 12 In., Length 12...More

    Air Hose,3/4 In ID x 250 Ft,Bulk,Poly
    • LEGACY
    • Air Hose, 3/4 In ID x 250 Ft, Bulk, PolyAir Hose,3/4 In ID x 250 Ft,Bulk,Poly
    • Item # 4YFV9
    • Mfr. Model # HFZ34250YW-GRA
    • Multipurpose Air Hose, Bulk, Inside Dia. 3/4 In., Length 250 ft., Fitting Size 1/4 In. (M)NPT, Outside Dia....More

    Material Hose,2 In ID x 100 Ft,Blue
    • GOODYEAR ENGINEERED PRODUCTS
    • Material Hose, 2 In ID x 100 Ft, BlueMaterial Hose,2 In ID x 100 Ft,Blue
    • Item # 1ZLR6
    • Mfr. Model # 586-407-06401000
    • Material Hose, Bulk, Hose Inside Dia 2 In, Hose Length 100 Ft, Hose Outside Dia 2.70 In, Blue, Max Pressure...More

    Results per page: 16 | 32 | 48