Skip Content

Filter Results By

Applied Filters Clear All

Hoses

34 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Air Hose,Push-On,3/8 In ID x 250 Ft,Red
  • GRAINGER APPROVED
  • Air Hose, Push-On, 3/8 In ID x 250 Ft, RedAir Hose,Push-On,3/8 In ID x 250 Ft,Red
  • Item # 1ZLN8
  • Mfr. Model # 1ZLN8
  • Multipurpose Air Hose, Bulk Push-On, Hose Inside Dia 3/8 In, Hose Length 250 Ft, Hose Outside Dia 0.69 In,...More

Multipurpose Air Hose,Bulk,1/2 In.
  • GRAINGER APPROVED
  • Multipurpose Air Hose, Bulk, 1/2 In.1/2" 500 psi Bulk Multipurpose Air Hose
  • Item # 5W037
  • Mfr. Model # 5W037
  • Multipurpose Air Hose, Bulk, Inside Dia. 1/2 In., Length 100 ft., Outside Dia. 0.906 In., Color Yellow, Max....More

Hose,Push On,3/8 In ID x 250 Ft,Blue
Air Hose,Push-On,1/4 In ID x 250 Ft,Red
  • GRAINGER APPROVED
  • Air Hose, Push-On, 1/4 In ID x 250 Ft, RedAir Hose,Push-On,1/4 In ID x 250 Ft,Red
  • Item # 1ZLN7
  • Mfr. Model # 1ZLN7
  • Multipurpose Air Hose, Bulk Push-On, Hose Inside Dia 1/4 In, Hose Length 250 Ft, Hose Outside Dia 0.54 In,...More

Hose,Water,3/4x300ft
  • GRAINGER APPROVED
  • Hose, Water, 3/4x300ftHose,Water,3/4x300ft
  • Item # 4XR37
  • Mfr. Model # 4XR37
  • Spray Water Hose, Hose Inside Diameter 3/4 Inch, Hose Length 300 Feet, Hose OD 1.1 Inches, Maximum Pressure...More

Hose,Food,Bulk,2 1/2 In ID,3 In OD,100Ft
  • GRAINGER APPROVED
  • Hose, Food, Bulk, 2 1/2 In ID, 3 In OD, 100FtHose,Food,Bulk,2 1/2 In ID,3 In OD,100Ft
  • Item # 6JHZ7
  • Mfr. Model # 6JHZ7
  • Light Weight Food Hose, Bulk, Hose Inside Dia. (In.) 2 1/2, Hose Outside Dia. (In.) 3, Hose Length (Ft.) 100,...More

Food/Beverage,Hose,4 In Cam/Groove,10 Ft
  • GRAINGER APPROVED
  • Food/Beverage, Hose, 4 In Cam/Groove, 10 FtFood/Beverage,Hose,4 In Cam/Groove,10 Ft
  • Item # 1XKH9
  • Mfr. Model # 1XKH9
  • Food/Beverage Hose, Coupled Assembly, Hose Inside Dia 4 In, Hose Outside Dia 4.5 In, Hose Length 10 Ft, 4 In...More

  • HI-TECH DURAVENT
  • Clear/Black Reinforced PVC Industrial Ducting HoseClear/Black Reinforced PVC Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Reinforced PVC, Color Clear/Black, Operating Temp. Range -10° to 160°F, Number of Plies 1 and PVC; Varies by Inside Dia., Length, Bend...More

Food Hose,2 In ID x 10 Ft,w/Couplers
  • GRAINGER APPROVED
  • Food Hose, 2 In ID x 10 Ft, w/CouplersFood Hose,2 In ID x 10 Ft,w/Couplers
  • Item # 1ZNG7
  • Mfr. Model # 1ZNG7
  • Lightweight Food Hose, Coupled Assembly, Hose Inside Dia 2 In, Hose Outside Dia 2.53 In, Hose Length 10 Ft, 2...More

Exhaust Hose,4 In. ID,11 ft. L,Rubber
Air Hose,Push-On,3/8 In ID x 250 Ft,Gray
  • GRAINGER APPROVED
  • Air Hose, Push-On, 3/8 In ID x 250 Ft, GrayAir Hose,Push-On,3/8 In ID x 250 Ft,Gray
  • Item # 1ZLL9
  • Mfr. Model # 1ZLL9
  • Multipurpose Air Hose, Bulk Push-On, Hose Inside Dia 3/8 In, Hose Length 250 Ft, Hose Outside Dia 0.66 In,...More

Petro Hose,2 In x 25 Ft,Cam & Groove
  • GRAINGER APPROVED
  • Petro Hose, 2 In x 25 Ft, Cam & GroovePetro Hose,2 In x 25 Ft,Cam & Groove
  • Item # 4YLT2
  • Mfr. Model # 4YLT2
  • Petroleum Transfer Hose, Coupled Assembly, Hose Inside Dia 2 In, Hose Length 25 Ft, Fitting Type Cam &...More

Air Hose,Push-On,3/8 In IDx250 Ft,Green
  • GRAINGER APPROVED
  • Air Hose, Push-On, 3/8 In IDx250 Ft, GreenAir Hose,Push-On,3/8 In IDx250 Ft,Green
  • Item # 1ZLN1
  • Mfr. Model # 1ZLN1
  • Multipurpose Air Hose, Bulk Push-On, Hose Inside Dia 3/8 In, Hose Length 250 Ft, Hose Outside Dia 0.66 In,...More

Air Hose,Push-On,3/8 In ID x 250 Ft,Red
  • GRAINGER APPROVED
  • Air Hose, Push-On, 3/8 In ID x 250 Ft, RedAir Hose,Push-On,3/8 In ID x 250 Ft,Red
  • Item # 1ZLN2
  • Mfr. Model # 1ZLN2
  • Multipurpose Air Hose, Bulk Push-On, Hose Inside Dia 3/8 In, Hose Length 250 Ft, Hose Outside Dia 0.66 In,...More

Air Hose,Push-On,3/8 In IDx250 Ft,Black
  • GRAINGER APPROVED
  • Air Hose, Push-On, 3/8 In IDx250 Ft, BlackAir Hose,Push-On,3/8 In IDx250 Ft,Black
  • Item # 1ZLL8
  • Mfr. Model # 1ZLL8
  • Multipurpose Air Hose, Bulk Push-On, Hose Inside Dia 3/8 In, Hose Length 250 Ft, Hose Outside Dia 0.66 In,...More

Petro Hose,3/4 IDx1.22 ODx50 Ft,3/4 MNPT
  • GRAINGER APPROVED
  • Petro Hose, 3/4 IDx1.22 ODx50 Ft, 3/4 MNPTPetro Hose,3/4 IDx1.22 ODx50 Ft,3/4 MNPT
  • Item # 1ZNE6
  • Mfr. Model # 1ZNE6
  • Petroleum Transfer Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 50 Ft, MNPT Size 3/4 In, Hose...More

Hose,Food,2 In,100 Ft
  • GRAINGER APPROVED
  • Hose, Food, 2 In, 100 FtHose,Food,2 In,100 Ft
  • Item # 3JT92
  • Mfr. Model # 3JT92
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 2 Inches Smooth, Hose OD 2.31 Inches Corrugated, Hose Length...More

Petro Hose,2 In x 25 Ft,NPSM
  • GRAINGER APPROVED
  • Petro Hose, 2 In x 25 Ft, NPSMPetro Hose,2 In x 25 Ft,NPSM
  • Item # 4YLR3
  • Mfr. Model # 4YLR3
  • Petroleum Transfer Hose, Coupled Assembly, Hose Inside Dia 2 In, Hose Length 25 Ft, Fitting Size 2 In,...More

Hose Assembly,Fuel,1 1/2 In IDx25 Ft
  • GRAINGER APPROVED
  • Hose Assembly, Fuel, 1 1/2 In IDx25 FtHose Assembly,Fuel,1 1/2 In IDx25 Ft
  • Item # 3ATN7
  • Mfr. Model # 3ATN7
  • Hose Assembly, Universal Fuel Transfer, Hose Inside Dia 1 1/2 In, Hose Length 25 Ft, 1 1/2 MxF NPSM Couplers,...More

Food Hose,1 1/4 In ID x 20 Ft,w/Couplers
  • GRAINGER APPROVED
  • Food Hose, 1 1/4 In ID x 20 Ft, w/CouplersFood Hose,1 1/4 In ID x 20 Ft,w/Couplers
  • Item # 1ZNH2
  • Mfr. Model # 1ZNH2
  • Lightweight Food Hose, Coupled Assembly, Hose Inside Dia 1 1/4 In, Hose Outside Dia 1.70 In, Hose Length 20...More

Food Hose,3 In ID x 10 Ft,35 PSI
  • GRAINGER APPROVED
  • Food Hose, 3 In ID x 10 Ft, 35 PSIFood Hose,3 In ID x 10 Ft,35 PSI
  • Item # 3ATM5
  • Mfr. Model # 3ATM5
  • Lightweight Food Hose, Coupled Assembly, Hose Inside Dia 3 In, Hose Outside Dia 3.5 In, Hose Length 10 Ft, 3...More

  • HI-TECH DURAVENT
  • Clear Urethane Industrial Ducting HoseClear Urethane Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Urethane, Color Clear, Length 25 ft., Operating Temp. Range -65° to 200°F and Number of Plies 1; Varies by Inside Dia., Bend Radius,...More

Ducting Hose,4 In. ID,50 ft. L,Rubber
Ducting Hose,4 In. ID,25 ft. L,Urethane
  • HI-TECH DURAVENT
  • Ducting Hose, 4 In. ID, 25 ft. L, UrethaneClear/White Urethane Industrial Ducting Hose
  • Item # 3AXX6
  • Mfr. Model # 213204002225-10
  • Industrial Ducting Hose, Material Urethane, Color Clear/White, Inside Dia. 4 In., Length 25 ft., Bend Radius...More

Ducting Hose,10 In. x 12 ft.,Fiberglass
  • HI-TECH DURAVENT
  • Ducting Hose, 10 In. x 12 ft., FiberglassOrange Silicone Coated Fiberglass Industrial Ducting Hose
  • Item # 2RY74
  • Mfr. Model # 0214-1000-0001-60
  • Industrial Ducting Hose, Material Silicone Coated Fiberglass, Color Orange, Inside Dia. 10 In., Length 12...More

Lavatory Hose,4-1/8 In. ID,15 ft. L,URE
  • HI-TECH DURAVENT
  • Lavatory Hose, 4-1/8 In. ID, 15 ft. L, URETranslucent Blue Urethane Airline Lavatory Hose
  • Item # 3AYG4
  • Mfr. Model # 063304130915-60
  • Airline Lavatory Hose, Material Urethane, Color Translucent Blue, Inside Dia. 4-1/8 In., Length 15 ft., Bend...More

Food Hose,1 In ID x 20 Ft,w/Couplers
  • GRAINGER APPROVED
  • Food Hose, 1 In ID x 20 Ft, w/CouplersFood Hose,1 In ID x 20 Ft,w/Couplers
  • Item # 1ZNH1
  • Mfr. Model # 1ZNH1
  • Lightweight Food Hose, Coupled Assembly, Hose Inside Dia 1 In, Hose Outside Dia 1.44 In, Hose Length 20 Ft, 1...More

Petro Hose,3/4 IDx1.22 ODx50 Ft,Couplers
  • GRAINGER APPROVED
  • Petro Hose, 3/4 IDx1.22 ODx50 Ft, CouplersPetro Hose,3/4 IDx1.22 ODx50 Ft,Couplers
  • Item # 1ZNF7
  • Mfr. Model # 1ZNF7
  • Petroleum Transfer Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 50 Ft, 3/4 In Aluminum Cam and...More

Exhaust Hose,4 In. ID,11 ft. L,Rubber
  • HI-TECH DURAVENT
  • Exhaust Hose, 4 In. ID, 11 ft. L, RubberBlack Rubber Garage Exhaust Hose
  • Item # 3AYK9
  • Mfr. Model # 065004000004-60
  • Garage Exhaust Hose, Material Rubber, Color Black, Inside Dia. 4 In., Length 11 ft., Bend Radius 5 In.,...More

Ducting Hose,8 In. ID,25 ft. L,Poly Film
  • HI-TECH DURAVENT
  • Ducting Hose, 8 In. ID, 25 ft. L, Poly FilmBlack Polyether Urethane Film Industrial Ducting Hose
  • Item # 2TA31
  • Mfr. Model # 0631-0800-0002-60
  • Industrial Ducting Hose, Material Polyether Urethane Film, Color Black, Inside Dia. 8 In., Length 25 ft.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More