Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Hoses

44 Results Found that Include 53 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Hose,Push On,3/4 In ID x 150 Ft,Black
Hose,Push On,1/4 In ID x 250 Ft,Blue
  • GRAINGER APPROVED
  • Hose, Push On, 1/4 In ID x 250 Ft, BlueHose,Push On,1/4 In ID x 250 Ft,Blue
  • Item # 4KT66
  • Mfr. Model # 53528400817800
  • Ultra Grip Push On Hose, Outside Diameter 0.50 Inch, Hose Inside Diameter 1/4 Inch, Maximum Working Pressure...More

Washdown Hose,3/8 In IDx100 Ft,3000 PSI
  • GRAINGER APPROVED
  • Washdown Hose, 3/8 In IDx100 Ft, 3000 PSIWashdown Hose,3/8 In IDx100 Ft,3000 PSI
  • Item # 1ZLT9
  • Mfr. Model # 539-400-112-10098
  • Food Washdown Hose, Coupled Assembly, Hose Inside Dia 3/8 In, Hose Length 100 Ft, 3/8 MNPT x 3/8 MNPT Swivel...More

Hose,2 In X 100 Ft
  • GRAINGER APPROVED
  • Hose, 2 In X 100 FtHose,2 In X 100 Ft
  • Item # 4XR64
  • Mfr. Model # 58640306401000
  • Vacuum Hose, Hose ID 2 Inches, Length 100 Feet, Working Pressure 30 PSI, Bend Radius 5.5 Inches, Hose OD 2.35...More

Material Hose,1 1/2 In ID x 100 Ft,Blue
  • GRAINGER APPROVED
  • Material Hose, 1 1/2 In ID x 100 Ft, BlueMaterial Hose,1 1/2 In ID x 100 Ft,Blue
  • Item # 1ZLR5
  • Mfr. Model # 586-407-04801000
  • Material Hose, Bulk, Hose Inside Dia 1 1/2 In, Hose Length 100 Ft, Hose Outside Dia 1.90 In, Blue, Max...More

Multipurpose Air Hose,Bulk,1 In.
  • SPEEDAIRE
  • Multipurpose Air Hose, Bulk, 1 In.Multipurpose Air Hose,Bulk,1 In.
  • Item # 4XR61
  • Mfr. Model # 4XR61
  • Multipurpose Air Hose, Bulk, Inside Dia. 1 In., Length 150 ft., Outside Dia. 1.500 In., Color Yellow, Max....More

Mine Spray Hose,1 1/2 In IDx50 Ft,Yellow
  • GRAINGER APPROVED
  • Mine Spray Hose, 1 1/2 In IDx50 Ft, YellowMine Spray Hose,1 1/2 In IDx50 Ft,Yellow
  • Item # 1ZLV8
  • Mfr. Model # 539-421-048-17850
  • Mine Spray Hose, Bulk, Hose Inside Dia 1 1/2 In, Hose Length 50 Ft, Hose Outside Dia 1.98 In, Color Yellow,...More

Steam Hose,Bulk,1 In ID,50 Ft,Red
  • GRAINGER APPROVED
  • Steam Hose, Bulk, 1 In ID, 50 Ft, RedSteam Hose,Bulk,1 In ID,50 Ft,Red
  • Item # 1DKN8
  • Mfr. Model # 53907603217800
  • Steam Hose, Bulk, Hose Inside Dia 1 In, Hose Length 50 Ft, Hose Outside Dia 1 5/8 In, Color Red, Max Pressure...More

Multipurpose Air Hose,Bulk,1/2 In.
  • SPEEDAIRE
  • Multipurpose Air Hose, Bulk, 1/2 In.1/2" 300 psi Bulk Multipurpose Air Hose
  • Item # 10A251
  • Mfr. Model # 10A251
  • Multipurpose Air Hose, Bulk, Inside Dia. 1/2 In., Length 500 ft., Outside Dia. 0.856 In., Color Yellow, Max....More

Multipurpose Air Hose,3/8 In.,Blue
  • GRAINGER APPROVED
  • Multipurpose Air Hose, 3/8 In., Blue3/8" 300 psi Bulk Multipurpose Air Hose
  • Item # 10A240
  • Mfr. Model # 20463342
  • Multipurpose Air Hose, Bulk, Inside Dia. 3/8 In., Length 600 ft., Outside Dia. 0.59 In., Color Blue, Max....More

Chemical Hose,2 In IDx10 Ft,200 PSI Max
  • GRAINGER APPROVED
  • Chemical Hose, 2 In IDx10 Ft, 200 PSI MaxPolyethylene Chemical Hose
  • Item # 1ZND2
  • Mfr. Model # CHX200-10CE-G
  • Chemical Hose, Coupled Assembly, Hose Inside Dia 2 In, Hose Length 10 Ft, 2 In Cam and Groove Fittings are...More

Multipurpose Air Hose,1 In.,50 ft. L
  • GRAINGER APPROVED
  • Multipurpose Air Hose, 1 In., 50 ft. LMultipurpose Air Hose,1 In.,50 ft. L
  • Item # 1ZNC6
  • Mfr. Model # MSH100-50MF-G
  • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1 In., Length 50 ft., Fitting Size 1 (M)NPT x 1 In....More

Hose,Material,4 In
Tubing,Clear,3/8 In. Inside Dia,50 ft.
Ducting Hose,1-1/2 In. ID,50 ft. L,URE
  • SDH
  • Ducting Hose, 1-1/2 In. ID, 50 ft. L, UREClear/White Urethane Industrial Ducting Hose
  • Item # 3AXY1
  • Mfr. Model # 213201502250-10
  • Industrial Ducting Hose, Material Urethane, Color Clear/White, Inside Dia. 1-1/2 In., Length 50 ft., Bend...More

Ducting Hose,8 In. x 12 ft. L,Fiberglass
  • HI-TECH DURAVENT
  • Ducting Hose, 8 In. x 12 ft. L, FiberglassOrange Silicone Coated Fiberglass Industrial Ducting Hose
  • Item # 2RY73
  • Mfr. Model # 0214-0800-0001-60
  • Industrial Ducting Hose, Material Silicone Coated Fiberglass, Color Orange, Inside Dia. 8 In., Length 12 ft.,...More

Food Hose,2 In,10 Ft
  • GRAINGER APPROVED
  • Food Hose, 2 In, 10 FtFood Hose,2 In,10 Ft
  • Item # 32W214
  • Mfr. Model # HAR200-10CE-G
  • Food Hose, Coupled Assembly, Hose Inside Dia. (In.) 2, Hose Outside Dia. (In.) 2.73, Hose Length (Ft.) 10, 2...More

Hose Assembly,Fuel,150 PSI,1 In IDx25 Ft
  • GRAINGER APPROVED
  • Hose Assembly, Fuel, 150 PSI, 1 In IDx25 FtHose Assembly,Fuel,150 PSI,1 In IDx25 Ft
  • Item # 3ATN6
  • Mfr. Model # VFT100-25MF-G
  • Hose Assembly, Universal Fuel Transfer, Hose Inside Dia 1 In, Hose Length 25 Ft, 1 MxF NPSH Couplers, Hose...More

Air Hose,Push-On,1/4 In IDx250 Ft,Green
  • GRAINGER APPROVED
  • Air Hose, Push-On, 1/4 In IDx250 Ft, GreenAir Hose,Push-On,1/4 In IDx250 Ft,Green
  • Item # 1ZLL6
  • Mfr. Model # 535-286-008-17800
  • Multipurpose Air Hose, Bulk Push-On, Hose Inside Dia 1/4 In, Hose Length 250 Ft, Hose Outside Dia 0.50 In,...More

Ducting Hose,8 In. ID,25 ft. L,Urethane
  • DURA-THANE
  • Ducting Hose, 8 In. ID, 25 ft. L, UrethaneClear Urethane Urethane Ducting Hose
  • Item # 3WB26
  • Mfr. Model # 0630-0800-0501-60
  • Industrial Ducting Hose, Material Urethane, Color Clear, Inside Dia. 8 In., Length 25 ft., Bend Radius 6.1...More

Ducting Hose,18 In. ID,25 ft. L,PVC
  • ARD
  • Ducting Hose, 18 In. ID, 25 ft. L, PVCClear Reinforced PVC Industrial Ducting Hose
  • Item # 3AXZ4
  • Mfr. Model # 202418002025-10
  • Industrial Ducting Hose, Application Air, Material Reinforced PVC, Color Clear, Inside Dia. 18 In., Length 25...More

Ducting Hose,12 In. ID,25 ft. L,Rubber
Ducting Hose,6 In. ID,25 ft. L,Poly Film
  • HI-TECH DURAVENT
  • Ducting Hose, 6 In. ID, 25 ft. L, Poly FilmBlack Polyether Urethane Film Industrial Ducting Hose
  • Item # 2TA30
  • Mfr. Model # 0631-0600-0002-60
  • Industrial Ducting Hose, Material Polyether Urethane Film, Color Black, Inside Dia. 6 In., Length 25 ft.,...More

Hose,Water,1/2x300ft
  • GRAINGER APPROVED
  • Hose, Water, 1/2x300ftHose,Water,1/2x300ft
  • Item # 4XR36
  • Mfr. Model # 54021101603000
  • Spray Water Hose, Hose Inside Diameter 1/2 Inch, Hose Length 300 Feet, Hose OD 0.781 Inch, Maximum Pressure...More

Air Hose,Push-On,1/4 In IDx250 Ft,Black
  • GRAINGER APPROVED
  • Air Hose, Push-On, 1/4 In IDx250 Ft, BlackAir Hose,Push-On,1/4 In IDx250 Ft,Black
  • Item # 1ZLL4
  • Mfr. Model # 535-283-008-17800
  • Multipurpose Air Hose, Bulk Push-On, Hose Inside Dia 1/4 In, Hose Length 250 Ft, Hose Outside Dia 0.50 In,...More

Air Hose,Push-On,1/4 In ID x 250 Ft,Red
  • GRAINGER APPROVED
  • Air Hose, Push-On, 1/4 In ID x 250 Ft, RedAir Hose,Push-On,1/4 In ID x 250 Ft,Red
  • Item # 1ZLL7
  • Mfr. Model # 535-289-008-17800
  • Multipurpose Air Hose, Bulk Push-On, Hose Inside Dia 1/4 In, Hose Length 250 Ft, Hose Outside Dia 0.50 In,...More

Exhaust Hose,3-1/2 In. x 11 ft. L,Rubber
  • CRUSHPROOF
  • Exhaust Hose, 3-1/2 In. x 11 ft. L, RubberBlack Rubber Garage Exhaust Hose
  • Item # 3AYK6
  • Mfr. Model # 065003500001-60
  • Garage Exhaust Hose, Material Rubber, Color Black, Inside Dia. 3-1/2 In., Length 11 ft., Bend Radius 5 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More