Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Hoses

67 Results Found that Include 90 Products

Results per page: 16 | 32 | 48
Hose,Push On,3/8 In ID x 250 Ft,Black
Multipurpose Air Hose,Bulk,1/2 In.,Red
  • SPEEDAIRE
  • Multipurpose Air Hose, Bulk, 1/2 In., Red1/2" 250 psi Bulk Multipurpose Air Hose
  • Item # 5W021
  • Mfr. Model # 5W021
  • Multipurpose Air Hose, Bulk, Inside Dia. 1/2 In., Length 250 ft., Outside Dia. 0.812 In., Color Red, Max....More

Multipurpose Air Hose,Bulk,3/4 In.
  • SPEEDAIRE
  • Multipurpose Air Hose, Bulk, 3/4 In.3/4" 250 psi Bulk Multipurpose Air Hose
  • Item # 5W731
  • Mfr. Model # 5W731
  • Multipurpose Air Hose, Bulk, Inside Dia. 3/4 In., Length 150 ft., Outside Dia. 1.125 In., Color Red, Max....More

Multipurpose Air Hose,Bulk,3/8 In.,Red
  • SPEEDAIRE
  • Multipurpose Air Hose, Bulk, 3/8 In., Red3/8" 250 psi Bulk Multipurpose Air Hose
  • Item # 10A218
  • Mfr. Model # 10A218
  • Multipurpose Air Hose, Bulk, Inside Dia. 3/8 In., Length 500 ft., Outside Dia. 0.653 In., Color Red, Max....More

Washdown Hose,3/4 In,100 Ft,White
  • GOODYEAR ENGINEERED PRODUCTS
  • Washdown Hose, 3/4 In, 100 Ft, WhiteWashdown Hose,3/4 In,100 Ft,White
  • Item # 32W262
  • Mfr. Model # CRX075-100-G
  • Washdown Hose, Bulk Hose, Hose Inside Dia. (In.) 3/4, Hose Outside Dia. (In.) 1.17, Hose Length (Ft.) 100,...More

Blower Hose,8 In. ID,25 ft. L,PVC
  • MAX-FLYTE
  • Blower Hose, 8 In. ID, 25 ft. L, PVCBlower Hose,8 In. ID,25 ft. L,PVC
  • Item # 3WB41
  • Mfr. Model # 0670-0800-0575-60
  • Ventilation Utility Blower Hose, Application Air, Material PVC, Color Yellow/Black, Inside Dia. 8 In., Length...More

Multipurpose Air Hose,Bulk,1 In.
  • SPEEDAIRE
  • Multipurpose Air Hose, Bulk, 1 In.1" 200 psi Bulk Multipurpose Air Hose
  • Item # 3JT81
  • Mfr. Model # 3JT81
  • Multipurpose Air Hose, Bulk, Inside Dia. 1 In., Length 150 ft., Outside Dia. 1.441 In., Color Black, Max....More

Multipurpose Air Hose,Bulk,Yellow
  • GOODYEAR ENGINEERED PRODUCTS
  • Multipurpose Air Hose, Bulk, Yellow1/4" 500 psi Bulk Multipurpose Air Hose
  • Item # 5W035
  • Mfr. Model # 56903506426500
  • Multipurpose Air Hose, Bulk, Inside Dia. 1/4 In., Length 100 ft., Outside Dia. 0.625 In., Color Yellow, Max....More

Multipurpose Air Hose,3/8 In.,Black
  • SPEEDAIRE
  • Multipurpose Air Hose, 3/8 In., Black3/8" 200 psi Bulk Multipurpose Air Hose
  • Item # 3JT70
  • Mfr. Model # 3JT70
  • Multipurpose Air Hose, Bulk, Inside Dia. 3/8 In., Length 500 ft., Outside Dia. 0.653 In., Color Black, Max....More

Tubing,Clear,3/4 In. Inside Dia,50 ft.
  • DURA-THANE
  • Clear Urethane Urethane Ducting HoseClear Urethane Urethane Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Urethane, Color Clear, Length 25 ft., Operating Temp. Range -60° to 180°F and Number of Plies 2; Varies by Inside Dia., Bend Radius,...More

Hose,Push On,3/8 In x 250 Ft,Red
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Push On, 3/8 In x 250 Ft, RedHose,Push On,3/8 In x 250 Ft,Red
  • Item # 4XR39
  • Mfr. Model # 56901309531500
  • Insta-Grip Push On Hose, OD 43/64 Inch, Hose Inside Diameter 3/8 Inch, Maximum Working Pressure 250 PSI,...More

Suction Hose,2 In x 100 ft,Clear
  • GOODYEAR ENGINEERED PRODUCTS
  • Suction Hose, 2 In x 100 ft, ClearClear PVC Suction
  • Item # 4XR71
  • Mfr. Model # 58648806401000
  • Water Suction Hose, Inside Dia. 2 In., Length 100 ft., Color Clear, Max. Temp. 158 Degrees F, Outside Dia....More

  • GOODYEAR ENGINEERED PRODUCTS
  • Water Suction & Discharge HoseWater Suction & Discharge Hose
  • Multiple product options available

    Water Suction and Discharge Hose, Fitting Type Aluminum Cam and Groove, Vacuum Rating 29" Hg and Includes Gasket; Varies by Inside Dia., Length, Color, Fitting Size,...More

Steam Hose,Bulk,3/4 ID,50 Ft,Red
  • GOODYEAR ENGINEERED PRODUCTS
  • Steam Hose, Bulk, 3/4 ID, 50 Ft, RedSteam Hose,Bulk,3/4 ID,50 Ft,Red
  • Item # 1DKN7
  • Mfr. Model # 53907602417800
  • Steam Hose, Bulk, Hose Inside Dia 3/4 In, Hose Length 50 Ft, Hose Outside Dia 1 1/4 In, Color Red, Max...More

Multipurpose Air Hose,Bulk,1/2 In.
  • SPEEDAIRE
  • Multipurpose Air Hose, Bulk, 1/2 In.1/2" 300 psi Bulk Multipurpose Air Hose
  • Item # 4XR56
  • Mfr. Model # 4XR56
  • Multipurpose Air Hose, Bulk, Inside Dia. 1/2 In., Length 250 ft., Outside Dia. 0.858 In., Color Yellow, Max....More

Ducting Hose,8 In. x 25 ft.,Poly Fabric
  • BLUE-MAX
  • Ducting Hose, 8 In. x 25 ft., Poly FabricBlack Neoprene-Coated Polyester Fabric Industrial Ducting Hose
  • Item # 3WB19
  • Mfr. Model # 1110-0800-0002-60
  • Industrial Ducting Hose, Application Dust, Chips, Air, Material Neoprene-Coated Polyester Fabric, Color...More

Hose,Food,1 1/2 In,100 ft.
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 1 1/2 In, 100 ft.Hose,Food,1 1/2 In,100 ft.
  • Item # 3JT91
  • Mfr. Model # 58642104801000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 1 1/2 Inches Smooth, Hose OD 1.78 Inches Corrugated, Hose...More

  • SDH
  • Clear/White Urethane Industrial Ducting HoseClear/White Urethane Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Urethane, Color Clear/White, Operating Temp. Range -20° to 180°F, Number of Plies 1 and Plastic; Varies by Inside Dia., Length, Bend...More

Exhaust Hose,2-1/2 In. x 11 ft. L,Rubber
  • CRUSHPROOF
  • Exhaust Hose, 2-1/2 In. x 11 ft. L, RubberBlack Rubber Garage Exhaust Hose
  • Item # 3AYK4
  • Mfr. Model # 065002500001-60
  • Garage Exhaust Hose, Material Rubber, Color Black, Inside Dia. 2-1/2 In., Length 11 ft., Bend Radius 4 In.,...More

Sand Blast Hose,Coupled,1 In ID,25 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Sand Blast Hose, Coupled, 1 In ID, 25 FtSand Blast Hose,Coupled,1 In ID,25 Ft
  • Item # 1XKG3
  • Mfr. Model # SBX100-25QC
  • Sand Blasting Hose, Universal Coupler Assembly, Hose Inside Dia 1 In, Hose Length 25 Ft, Hose Outside Dia...More

Hose,Steam,1/2x50ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Steam, 1/2x50ftHose,Steam,1/2x50ft
  • Item # 4KT61
  • Mfr. Model # 53907041605098
  • Steam Hose, Hose Inside Diameter 1/2 Inch, Hose Length 50 Feet, Hose OD 1 1/16 Inches, Maximum Pressure 250...More

Multipurpose Air Hose,3/4 In.,50 ft. L
  • GOODYEAR ENGINEERED PRODUCTS
  • Multipurpose Air Hose, 3/4 In., 50 ft. L3/4" 500 psi Coupled Assembly Multipurpose Air Hose
  • Item # 3JT62
  • Mfr. Model # 56903519152301
  • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4 In., Length 50 ft., Fitting Size 3/4 In., Outside...More

Hose,Push On,3/8 In ID x 250 Ft,Green
  • HI-TECH DURAVENT
  • Clear Thermoplastic Urethane Industrial Ducting HoseClear Thermoplastic Urethane Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Thermoplastic Urethane, Color Clear, Length 25 ft., Operating Temp. Range -40° to 200°F and Number of Plies 2; Varies by Inside Dia.,...More

Multipurpose Air Hose,Bulk,Yellow
  • SPEEDAIRE
  • Multipurpose Air Hose, Bulk, Yellow1/4" 300 psi Bulk Multipurpose Air Hose
  • Item # 10A217
  • Mfr. Model # 10A217
  • Multipurpose Air Hose, Bulk, Inside Dia. 1/4 In., Length 500 ft., Outside Dia. 0.543 In., Color Yellow, Max....More

Ducting Hose,12 In. ID,25 ft. L,Rubber
Hose,Food,1 1/4 In
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 1 1/4 InHose,Food,1 1/4 In
  • Item # 3JT90
  • Mfr. Model # 58642104001000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 1 1/4 Inches Smooth, Hose OD 1.53 Inches Corrugated, Hose...More

Ducting Hose,12 In. x 25 ft.,Fiberglass
  • HI-TECH DURAVENT
  • Ducting Hose, 12 In. x 25 ft., FiberglassGray PVC Coated Fiberglass Industrial Ducting Hose
  • Item # 2TA66
  • Mfr. Model # 0250-1200-0002-60
  • Industrial Ducting Hose, Material PVC Coated Fiberglass, Color Gray, Inside Dia. 12 In., Length 25 ft., Bend...More

Results per page: 16 | 32 | 48