Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Hoses

80 Results Found that Include 124 Products

Results per page: 16 | 32 | 48
Multipurpose Air Hose,Bulk,Red
  • SPEEDAIRE
  • Multipurpose Air Hose, Bulk, Red1/4" 250 psi Bulk Multipurpose Air Hose
  • Item # 5W019
  • Mfr. Model # 5W019
  • Multipurpose Air Hose, Bulk, Inside Dia. 1/4 In., Length 250 ft., Outside Dia. 0.500 In., Color Red, Max....More

Hose,Washdown,3/4x50ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Washdown, 3/4x50ftHose,Washdown,3/4x50ft
  • Item # 2P570
  • Mfr. Model # 2P570
  • Washdown Hose, Hose OD 1.16 Inches, Hose ID 3/4 Inch, Length 50 Feet, Maximum Pressure 300 PSI, Maximum...More

Washdown Hose,3/4 In ID x 50 Ft,300 PSI
  • GOODYEAR ENGINEERED PRODUCTS
  • Washdown Hose, 3/4 In ID x 50 Ft, 300 PSIWashdown Hose,3/4 In ID x 50 Ft,300 PSI
  • Item # 3ATL8
  • Mfr. Model # CR075-50MF-G
  • Washdown Hose, Assembly, Hose Inside Dia 3/4 In, Hose Length 50 Ft, 3/4 In MxF GHT Brass Fittings, Hose...More

  • GOODYEAR ENGINEERED PRODUCTS
  • Water Discharge HoseWater Discharge Hose
  • Multiple product options available

    Water Discharge Hose; Varies by Inside Dia., Length, Color, Fitting Size, Fitting Type and Max. Pressure

Multipurpose Air Hose,3/8 In.,Black
  • SPEEDAIRE
  • Multipurpose Air Hose, 3/8 In., Black3/8" 200 psi Bulk Multipurpose Air Hose
  • Item # 3JT67
  • Mfr. Model # 3JT67
  • Multipurpose Air Hose, Bulk, Inside Dia. 3/8 In., Length 250 ft., Outside Dia. 0.653 In., Color Black, Max....More

Tubing,Clear,1/4 In. Inside Dia,50 ft.
Tubing,Clear,1/2 In. Inside Dia,50 ft.
Multipurpose Air Hose,Bulk,3/4 In.
  • SPEEDAIRE
  • Multipurpose Air Hose, Bulk, 3/4 In.3/4" 200 psi Bulk Multipurpose Air Hose
  • Item # 3JT77
  • Mfr. Model # 3JT77
  • Multipurpose Air Hose, Bulk, Inside Dia. 3/4 In., Length 150 ft., Outside Dia. 1.100 In., Color Black, Max....More

Tubing,Clear,3/8 In. Inside Dia,50 ft.
Washdown Hose,1/2 In ID x 50 Ft,300 PSI
  • GOODYEAR ENGINEERED PRODUCTS
  • Washdown Hose, 1/2 In ID x 50 Ft, 300 PSIWashdown Hose,1/2 In ID x 50 Ft,300 PSI
  • Item # 3ATL7
  • Mfr. Model # CR050-50MF-G
  • Washdown Hose, Assembly, Hose Inside Dia 1/2 In, Hose Length 50 Ft, 3/4 In MxF GHT Brass Fittings, Hose...More

  • DURA-FLEX
  • Blue PVC PVC Unreinforced Ducting HoseBlue PVC PVC Unreinforced Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Application Air, Dust, Material PVC, Color Blue, Length 25 ft. and Operating Temp. Range -20° to 180°F; Varies by Inside Dia., Bend Radius, Max....More

Suction Hose,1 In x 100 ft,Clear
  • GOODYEAR ENGINEERED PRODUCTS
  • Suction Hose, 1 In x 100 ft, ClearClear PVC Suction
  • Item # 4XR68
  • Mfr. Model # 58648803201000
  • Water Suction Hose, Inside Dia. 1 In., Length 100 ft., Color Clear, Max. Temp. 158 Degrees F, Outside Dia....More

  • GOODYEAR ENGINEERED PRODUCTS
  • Water Suction & Discharge HoseWater Suction & Discharge Hose
  • Multiple product options available

    Water Suction and Discharge Hose, Fitting Type Aluminum Cam and Groove, Vacuum Rating 29" Hg and Includes Gasket; Varies by Inside Dia., Length, Color, Fitting Size,...More

Multipurpose Air Hose,1/4 In.,50 ft. L
  • GOODYEAR ENGINEERED PRODUCTS
  • Multipurpose Air Hose, 1/4 In., 50 ft. L1/4" 500 psi Coupled Assembly Multipurpose Air Hose
  • Item # 3JT56
  • Mfr. Model # 56903506451301
  • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4 In., Length 50 ft., Fitting Size 1/4 In., Outside...More

  • GOODYEAR ENGINEERED PRODUCTS
  • Rubber Water SuctionRubber Water Suction
  • Multiple product options available

    Water Suction Hose, Color Black, Tube Material Black Synthetic Rubber, Synthetic Fiber with Wire Helix and Includes Gasket; Varies by Inside Dia., Length, Fitting Size,...More

Hose,Material,2 In
Mine Spray Hose,1 In ID x 50 Ft,Yellow
  • GOODYEAR ENGINEERED PRODUCTS
  • Mine Spray Hose, 1 In ID x 50 Ft, YellowMine Spray Hose,1 In ID x 50 Ft,Yellow
  • Item # 1ZLV7
  • Mfr. Model # 539-421-032-17850
  • Mine Spray Hose, Bulk, Hose Inside Dia 1 In, Hose Length 50 Ft, Hose Outside Dia 1-29/64 In, Color Yellow,...More

Washdown Hose,3/4 In,50 Ft,White
  • GOODYEAR ENGINEERED PRODUCTS
  • Washdown Hose, 3/4 In, 50 Ft, WhiteWashdown Hose,3/4 In,50 Ft,White
  • Item # 32W235
  • Mfr. Model # CRX075-50MF-G
  • Washdown Hose, Coupled Assembly, Hose Inside Dia. (In.) 3/4, Hose Outside Dia. (In.) 1.17, Hose Length (Ft.)...More

Hose,Food,1 In,100 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 1 In, 100 FtHose,Food,1 In,100 Ft
  • Item # 3JT83
  • Mfr. Model # 58641703201000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 1 Inch Smooth, Hose OD 1.24 Inches Corrugated, Hose Length...More

Multipurpose Air Hose,Bulk,Yellow
  • SPEEDAIRE
  • Multipurpose Air Hose, Bulk, Yellow1/4" 300 psi Bulk Multipurpose Air Hose
  • Item # 4XR47
  • Mfr. Model # 4XR47
  • Multipurpose Air Hose, Bulk, Inside Dia. 1/4 In., Length 250 ft., Outside Dia. 0.543 In., Color Yellow, Max....More

  • HI-TECH DURAVENT
  • Gray Reinforced PVC Industrial Ducting HoseGray Reinforced PVC Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Reinforced PVC, Color Gray, Operating Temp. Range -20° to 150°F and Number of Plies 2; Varies by Inside Dia., Length, Bend Radius, Max....More

Hose,1 In X 100 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, 1 In X 100 FtHose,1 In X 100 Ft
  • Item # 4XR62
  • Mfr. Model # 58640303201000
  • Vacuum Hose, Hose ID 1 Inch, Length 100 Feet, Working Pressure 37 PSI, Bend Radius 2.5 Inches, Hose OD 1.22...More

Tubing,Clear,1/4 In. Inside Dia,50 ft.
  • HI-TECH DURAVENT
  • Blue Vinyl/Laminate HoseBlue Vinyl/Laminate Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Vinyl/Laminate, Color Blue, Length 25 ft., Operating Temp. Range -20° to 180°F, Number of Plies 2 and Standards UL-94V-0; Varies by...More

Washdown Hose,Bulk,1/2 ID,50 Ft,Yellow
  • GOODYEAR ENGINEERED PRODUCTS
  • Washdown Hose, Bulk, 1/2 ID, 50 Ft, YellowWashdown Hose,Bulk,1/2 ID,50 Ft,Yellow
  • Item # 1DKL5
  • Mfr. Model # 56912012750700
  • Washdown Hose, Bulk, Hose Inside Dia 1/2 In, Hose Length 50 Ft, Hose Outside Dia 0.90 In, Color Yellow, Max...More

Results per page: 16 | 32 | 48