Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Hoses

111 Results Found that Include 197 Products

Results per page: 16 | 32 | 48
  • DURA-FLEX
  • Blue PVC PVC Unreinforced Ducting HoseBlue PVC PVC Unreinforced Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Application Air, Dust, Material PVC, Color Blue, Length 25 ft. and Operating Temp. Range -20° to 180°F; Varies by Inside Dia., Bend Radius, Max....More

  • GRAINGER APPROVED VENDOR
  • Water Discharge HoseWater Discharge Hose
  • Multiple product options available

    Water Discharge Hose; Varies by Inside Dia., Length, Color, Fitting Size, Fitting Type and Max. Pressure

  • GOODYEAR ENGINEERED PRODUCTS
  • Universal Coupler Assembly Mulitpurpose Air HoseUniversal Coupler Assembly Mulitpurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Length 50 ft., Fitting Size 3/4" UNIVERSAL, Max. Pressure 110 psi, Temp. Range -40 to 190°F, Safety Factor...More

Air Hose,3/8 In x 100 Ft,1/4 NPT,250 PSI
  • SPEEDAIRE
  • Air Hose, 3/8 In x 100 Ft, 1/4 NPT, 250 PSI3/8" 250 psi Coupled Assembly Multipurpose Air Hose
  • Item # 6AFG5
  • Mfr. Model # 6AFG5
  • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8 In., Length 100 ft., Fitting Size 1/4 In. (M)NPT,...More

Multipurpose Air Hose,1/2 In.,50 ft. L
  • SPEEDAIRE
  • Multipurpose Air Hose, 1/2 In., 50 ft. L1/2" 300 psi Coupled Assembly Multipurpose Air Hose
  • Item # 4XR57
  • Mfr. Model # 4XR57
  • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2 In., Length 50 ft., Fitting Size 1/2 In. MNPT,...More

Air Hose,Coupled Assembly,1/2 In.
  • LEGACY
  • Air Hose, Coupled Assembly, 1/2 In.1/2" 300 psi Coupled Assembly Multipurpose Air Hose
  • Item # 1TBA8
  • Mfr. Model # HFZ12100YW3
  • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2 In., Length 100 ft., Fitting Size 3/8 In. (M)NPT,...More

Tubing,Clear,1/4 In. Inside Dia,50 ft.
  • GRAINGER APPROVED VENDOR
  • PVC Water SuctionPVC Water Suction
  • Multiple product options available

    Water Suction Hose, Length 20 ft., Color Green, Max. Temp. 150°F, Fitting Type Aluminum Male x Female w/Brass Swivel, Vacuum Rating 29" Hg, Tube Material PVC, Rigid PVC...More

Hose,Air,1/4 In ID,250 Ft,Black
  • SPEEDAIRE
  • Hose, Air, 1/4 In ID, 250 Ft, Black1/4" 200 psi Bulk Multipurpose Air Hose
  • Item # 3JT64
  • Mfr. Model # 3JT64
  • Multipurpose Air Hose, Bulk, Inside Dia. 1/4 In., Length 250 ft., Outside Dia. 0.500 In., Color Black, Max....More

Tubing,Clear,3/8 In. Inside Dia,50 ft.
  • GRAINGER APPROVED VENDOR
  • Cold Water Suction Hose AssemblyCold Water Suction Hose Assembly
  • Multiple product options available

    Water Suction Hose, Length 20 ft., Color Clear with Blue Helix, Max. Temp. 150°F, Vacuum Rating 29" Hg, Tube Material PVC, Rigid Blue Helix and Includes Gasket; Varies...More

Air Hose,Coupled Assembly,3/8 In.
  • LEGACY
  • Air Hose, Coupled Assembly, 3/8 In.3/8" 300 psi Coupled Assembly Multipurpose Air Hose
  • Item # 1TBA5
  • Mfr. Model # HFZ38100YW2
  • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8 In., Length 100 ft., Fitting Size 1/4 In. (M)NPT,...More

  • GRAINGER APPROVED VENDOR
  • Water Suction & Discharge HoseWater Suction & Discharge Hose
  • Multiple product options available

    Water Suction and Discharge Hose, Fitting Type Aluminum Cam and Groove, Vacuum Rating 29" Hg and Includes Gasket; Varies by Inside Dia., Length, Color, Fitting Size,...More

  • SPEEDAIRE
  • Coupled Assembly Air and Multipurpose HoseCoupled Assembly Air and Multipurpose Hose
  • Multiple product options available

    Air and Multipurpose Hose, Inside Dia. 3/8", Length 100 ft., Fitting Size 1/4" (M)NPT, Safety Factor 4:1, Reinforcement Synthetic Yarn, Coupling Material Brass and For...More

Multipurpose Air Hose,1/4 In.,25 ft. L
  • GOODYEAR ENGINEERED PRODUCTS
  • Multipurpose Air Hose, 1/4 In., 25 ft. L1/4" 500 psi Coupled Assembly Multipurpose Air Hose
  • Item # 3JT55
  • Mfr. Model # 56903506451201
  • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4 In., Length 25 ft., Fitting Size 1/4 In., Outside...More

Multipurpose Air Hose,3/4 In.,50 ft. L
  • SPEEDAIRE
  • Multipurpose Air Hose, 3/4 In., 50 ft. L3/4" 250 psi Coupled Assembly Multipurpose Air Hose
  • Item # 5Z333
  • Mfr. Model # 5Z333
  • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4 In., Length 50 ft., Fitting Size 3/4 In. (M)NPT,...More

  • HI-TECH DURAVENT
  • Black Thermoplastic Rubber Industrial Ducting HoseBlack Thermoplastic Rubber Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Thermoplastic Rubber, Color Black, Length 25 ft., Operating Temp. Range -40° to 250°F and Number of Plies 2; Varies by Inside Dia.,...More

Tubing,Clear,1/2 In. Inside Dia,50 ft.
Multipurpose Air Hose,3/8 In.,100 ft. L
  • REELCRAFT
  • Multipurpose Air Hose, 3/8 In., 100 ft. L3/8" 300 psi Coupled Assembly Multipurpose Air Hose
  • Item # 2PLC5
  • Mfr. Model # S601015-100 1
  • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8 In., Length 100 ft., Fitting Size 1/2 x 3/8 In....More

  • REELCRAFT
  • 3/4" 250 psi Coupled Assembly Multipurpose Air Hose3/4" 250 psi Coupled Assembly Multipurpose Air Hose
  • Multiple product options available

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4", Fitting Size 3/4 x 3/4" NPTF(M), Outside Dia. 1.062", Color Red, Max. Pressure 250 psi, Temp. Range 0 to...More

Multipurpose Air Hose,Coupled Assembly
  • GOODYEAR ENGINEERED PRODUCTS
  • Multipurpose Air Hose, Coupled Assembly3/8" 500 psi Coupled Assembly Multipurpose Air Hose
  • Item # 3JT57
  • Mfr. Model # 56903509551601
  • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8 In., Length 25 ft., Fitting Size 3/8 In., Outside...More

Hose,Wash Down,Safety Orange,25 ft
  • SANI-LAV
  • Hose, Wash Down, Safety Orange, 25 ftHose,Wash Down,Safety Orange,25 ft
  • Item # 18D878
  • Mfr. Model # H25
  • Hose, Wash Down, Hose Inside Dia. (In.) 3/4, Hose Length (Ft.) 25, 3/4 In. GHT Brass Fittings, Hose Outside...More

  • HI-TECH DURAVENT
  • Black Neoprene Coated Fiberglass Industrial Ducting HoseBlack Neoprene Coated Fiberglass Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Neoprene Coated Fiberglass, Color Black, Operating Temp. Range -65° to 300°F, Number of Plies 2, Fiberglass and Standards UL-94V-0;...More

Gas Hose,3/4 IDx1.13 In ODx20 Ft,3/4 NPT
  • GOODYEAR ENGINEERED PRODUCTS
  • Gas Hose, 3/4 IDx1.13 In ODx20 Ft, 3/4 NPTGas Hose,3/4 IDx1.13 In ODx20 Ft,3/4 NPT
  • Item # 1ZLP4
  • Mfr. Model # 532-327-124-02002
  • Gasoline Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 20 Ft, MNPT Size 3/4 In, Hose Outside...More

Air Hose,3/8 In x 25 Ft,3/8 NPT,Poly
  • GUARDAIR
  • Air Hose, 3/8 In x 25 Ft, 3/8 NPT, PolyAir Hose,3/8 In x 25 Ft,3/8 NPT,Poly
  • Item # 3KVK5
  • Mfr. Model # 38X25B04
  • Air Hose, Coupled Assembly, Hose Inside Dia 3/8 In, Hose Length 25 Ft, Fitting Size 3/8 NPT In, Hose Outside...More

Multipurpose Air Hose,3/4 In.,50 ft. L
  • SPEEDAIRE
  • Multipurpose Air Hose, 3/4 In., 50 ft. L3/4" 200 psi Coupled Assembly Multipurpose Air Hose
  • Item # 3JT79
  • Mfr. Model # 3JT79
  • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4 In., Length 50 ft., Fitting Size 3/4 In. (M)NPT,...More

  • HI-TECH DURAVENT
  • Clear Thermoplastic Urethane Industrial Ducting HoseClear Thermoplastic Urethane Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Thermoplastic Urethane, Color Clear, Length 25 ft., Operating Temp. Range -40° to 200°F and Number of Plies 2; Varies by Inside Dia.,...More

Results per page: 16 | 32 | 48