Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Hoses

17 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Multipurpose Air Hose,1/2 In.,50 ft. L
    • SPEEDAIRE
    • Multipurpose Air Hose, 1/2 In., 50 ft. L1/2" 250 psi Coupled Assembly Multipurpose Air Hose
    • Item # 5Z331
    • Mfr. Model # 5Z331
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2 In., Length 50 ft., Fitting Size 1/2 In. MNPT,...More

    Air Hose,Coupled Assembly,1/2 In.
    • LEGACY
    • Air Hose, Coupled Assembly, 1/2 In.1/2" 300 psi Coupled Assembly Multipurpose Air Hose
    • Item # 1TBA7
    • Mfr. Model # HFZ1250YW3
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2 In., Length 50 ft., Fitting Size 3/8 In. (M)NPT,...More

    Tubing,Clear,3/16 In. Inside Dia,50 ft.
    Coiled Air Hose,3/8 In ID x 30 Ft,Poly
    • SPEEDAIRE
    • Coiled Air Hose, 3/8 In ID x 30 Ft, PolyCoiled Air Hose,3/8 In ID x 30 Ft,Poly
    • Item # 1VEK8
    • Mfr. Model # 1VEK8
    • Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 3/8, Usable Length (Ft.) 25, NPT Size (In.) 3/8, Male Rigid...More

    Gas Hose,1 IDx1.40 In ODx17 Ft,1 In NPT
    • GOODYEAR ENGINEERED PRODUCTS
    • Gas Hose, 1 IDx1.40 In ODx17 Ft, 1 In NPTGas Hose,1 IDx1.40 In ODx17 Ft,1 In NPT
    • Item # 1ZLK4
    • Mfr. Model # 595-001-254-81701
    • Agricultural Gasoline Hose, Coupled Assembly, Hose Inside Dia 1 In, Hose Length 17 Ft, MNPT Size 1 In, Hose...More

    Gas Hose,5/8 IDx1.00 In ODx10 Ft,3/4 NPT
    • GOODYEAR ENGINEERED PRODUCTS
    • Gas Hose, 5/8 IDx1.00 In ODx10 Ft, 3/4 NPTGas Hose,5/8 IDx1.00 In ODx10 Ft,3/4 NPT
    • Item # 1ZLP6
    • Mfr. Model # 532-327-120-01001
    • Gasoline Hose, Coupled Assembly, Hose Inside Dia 5/8 In, Hose Length 10 Ft, MNPT Size 3/4 In, Hose Outside...More

    Gas Hose,5/8 IDx1.00 In ODx17 Ft,3/4 NPT
    • GOODYEAR ENGINEERED PRODUCTS
    • Gas Hose, 5/8 IDx1.00 In ODx17 Ft, 3/4 NPTGas Hose,5/8 IDx1.00 In ODx17 Ft,3/4 NPT
    • Item # 1ZLP7
    • Mfr. Model # 532-327-120-01701
    • Gasoline Hose, Coupled Assembly, Hose Inside Dia 5/8 In, Hose Length 17 Ft, MNPT Size 3/4 In, Hose Outside...More

    Multipurpose Air Hose,3/4 In.,25 ft. L
    • SPEEDAIRE
    • Multipurpose Air Hose, 3/4 In., 25 ft. L3/4" 300 psi Coupled Assembly Multipurpose Air Hose
    • Item # 4XR59
    • Mfr. Model # 4XR59
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4 In., Length 25 ft., Fitting Size 3/4 In. (M)NPT,...More

    Multipurpose Air Hose,3/4 In.,25 ft. L
    • REELCRAFT
    • Multipurpose Air Hose, 3/4 In., 25 ft. L3/4" 250 psi Coupled Assembly Multipurpose Air Hose
    • Item # 2PLC9
    • Mfr. Model # S601026-25 1
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4 In., Length 25 ft., Fitting Size 3/4 x 3/4 In....More

    Ducting Hose,3/4 In. ID,25 ft. L,URE
    • HI-TECH DURAVENT
    • Ducting Hose, 3/4 In. ID, 25 ft. L, UREClear Thermoplastic Urethane Industrial Ducting Hose
    • Item # 2RY31
    • Mfr. Model # 0338-0075-0001-60
    • Industrial Ducting Hose, Material Thermoplastic Urethane, Color Clear, Inside Dia. 3/4 In., Length 25 ft.,...More

    • VAC-U-FLEX EH-L
    • Clear/Black Reinforced PVC Industrial Ducting HoseClear/Black Reinforced PVC Industrial Ducting Hose
    • Multiple product options available

      Industrial Ducting Hose, Application Air, Dust, Material Reinforced PVC, Color Clear/Black, Length 25 ft., Operating Temp. Range -20° to 150°F, Number of Plies 1 and...More

    • HTR
    • Black Polypropylene Industrial Ducting HoseBlack Polypropylene Industrial Ducting Hose
    • Multiple product options available

      Industrial Ducting Hose, Material Polypropylene, Color Black, Operating Temp. Range -40° to 225°F, Number of Plies 1 and Plastic; Varies by Inside Dia., Length, Bend...More

    Ducting Hose, 3/4 In. ID,25 ft. L,Rubber
    Air Hose,Coupled Assembly,1/2 In.
    • SPEEDAIRE
    • Air Hose, Coupled Assembly, 1/2 In.1/2" 300 psi Coupled Assembly Multipurpose Air Hose
    • Item # 2VDF8
    • Mfr. Model # 2VDF8
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2 In., Length 50 ft., Fitting Size 3/8 In. (M)NPT,...More

    PTFE Hose,1/2 IDx36 L,Brass,1500 PSI
    • EATON
    • PTFE Hose, 1/2 IDx36 L, Brass, 1500 PSIPTFE Hose,1/2 IDx36 L,Brass,1500 PSI
    • Item # 1PCP9
    • Mfr. Model # 1PCP9
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 1/2 In, Hose Length 36 In, Dash Size 10, Female JIC...More

    Ducting Hose,1-1/4 In x 12 ft,Fiberglass
    • HI-TECH DURAVENT
    • Ducting Hose, 1-1/4 In x 12 ft, FiberglassBlack Neoprene Coated Fiberglass Industrial Ducting Hose
    • Item # 2RY78
    • Mfr. Model # 0212-0125-0001-60
    • Industrial Ducting Hose, Material Neoprene Coated Fiberglass, Color Black, Inside Dia. 1-1/4 In., Length 12...More

    PTFE Hose,5/16 IDx48 In L,SS,2500 PSI
    • EATON
    • PTFE Hose, 5/16 IDx48 In L, SS, 2500 PSIPTFE Hose,5/16 IDx48 In L,SS,2500 PSI
    • Item # 1PCH9
    • Mfr. Model # 1PCH9
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 5/16 In, Hose Length 48 In, Dash Size 6, Female JIC...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More