Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Hoses

17 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Hose,Gasoline,3/4x12ft
    • GRAINGER APPROVED
    • Hose, Gasoline, 3/4x12ftHose,Gasoline,3/4x12ft
    • Item # 2P289
    • Mfr. Model # 595-017-191-354-04
    • Softwall Gasoline Hose, Hose Inside Diameter 3/4 Inch, Hose Length 12 Feet, Hose OD 1.15 Inches, Maximum...More

    Coiled Air Hose,3/8 In ID x 20 Ft,Poly
    • SPEEDAIRE
    • Coiled Air Hose, 3/8 In ID x 20 Ft, PolyCoiled Air Hose,3/8 In ID x 20 Ft,Poly
    • Item # 1VEK4
    • Mfr. Model # 1VEK4
    • Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 3/8, Usable Length (Ft.) 18, NPT Size (In.) 3/8, Male Rigid...More

    Multipurpose Air Hose,3/4 In.,25 ft. L
    • SPEEDAIRE
    • Multipurpose Air Hose, 3/4 In., 25 ft. L3/4" 250 psi Coupled Assembly Multipurpose Air Hose
    • Item # 5Z332
    • Mfr. Model # 5Z332
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4 In., Length 25 ft., Fitting Size 3/4 In. (M)NPT,...More

    Multipurpose Air Hose,1/2 In.,50 ft. L
    • GRAINGER APPROVED
    • Multipurpose Air Hose, 1/2 In., 50 ft. L1/2" 300 psi Coupled Assembly Multipurpose Air Hose
    • Item # 1ABR5
    • Mfr. Model # 54035701695014
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2 In., Length 50 ft., Fitting Size 1/2 In. MNPT,...More

    • HI-TECH DURAVENT
    • Black Thermoplastic Rubber Industrial Ducting HoseBlack Thermoplastic Rubber Industrial Ducting Hose
    • Multiple product options available

      Industrial Ducting Hose, Material Thermoplastic Rubber, Color Black, Length 25 ft., Operating Temp. Range -40° to 250°F and Number of Plies 2; Varies by Inside Dia.,...More

    Marine Exhaust Hose,2In x 3Ft,Black
    • GRAINGER APPROVED
    • Marine Exhaust Hose, 2In x 3Ft, BlackMarine Exhaust Hose,2In x 3Ft,Black
    • Item # 6YZH7
    • Mfr. Model # SWE200-03G
    • Marine Exhaust Hose, Softwall Wet Exaust Transfer, Hose Inside Dia. (In.) 2, Hose Length (Ft.) 3, Hose...More

    Multipurpose Air Hose,Coupled Assembly
    • Multipurpose Air Hose, Coupled Assembly3/8" 300 psi Coupled Assembly Multipurpose Air Hose
    • Item # 1AFX4
    • Mfr. Model # HEPU3850YW2
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8 In., Length 50 ft., Fitting Size 1/4 In. (M)NPT,...More

    Hose,Gasoline,1x14ft
    • GRAINGER APPROVED
    • Hose, Gasoline, 1x14ftHose,Gasoline,1x14ft
    • Item # 3JT99
    • Mfr. Model # 59500125434101
    • Agricultural Gasoline Hose, Hose ID 1 Inch, Length 14 Feet, Hose OD 1.375 Inches, Maximum Pressure 75 PSI, 1...More

    Ducting Hose,1 In. x 12 ft. L,Fiberglass
    • HI-TECH DURAVENT
    • Ducting Hose, 1 In. x 12 ft. L, FiberglassBlack Neoprene Coated Fiberglass Industrial Ducting Hose
    • Item # 2RY77
    • Mfr. Model # 0212-0100-0001-60
    • Industrial Ducting Hose, Material Neoprene Coated Fiberglass, Color Black, Inside Dia. 1 In., Length 12 ft.,...More

    Air Hose,3/8 In x 25 Ft,3/8 NPT,Nylon
    • GUARDAIR
    • Air Hose, 3/8 In x 25 Ft, 3/8 NPT, NylonAir Hose,3/8 In x 25 Ft,3/8 NPT,Nylon
    • Item # 3KVJ2
    • Mfr. Model # 38X25B03
    • Air Hose, Coupled Assembly, Hose Inside Dia 3/8 In, Hose Length 25 Ft, Fitting Size 3/8 NPT In, Hose Outside...More

    Tailpipe Adaptor,2 In ID,3 In OD,Rubber
    PTFE Hose,3/16 IDx60 In L,SS,3000 PSI
    • EATON AEROQUIP
    • PTFE Hose, 3/16 IDx60 In L, SS, 3000 PSIPTFE Hose,3/16 IDx60 In L,SS,3000 PSI
    • Item # 1PCG8
    • Mfr. Model # 1PCG8
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 3/16 In, Hose Length 60 In, Dash Size 4, Female JIC...More

    Air Hose,1/4 In x 25 Ft,1/4 NPT,Poly
    • GUARDAIR
    • Air Hose, 1/4 In x 25 Ft, 1/4 NPT, Poly1/4" Coupled Assembly Multipurpose Air Hose
    • Item # 3KVJ8
    • Mfr. Model # 14X25B04
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4 In., Length 25 ft., Fitting Size 1/4 In. (M)NPT,...More

    PTFE Hose,13/32 IDx60 L,Brass,2000 PSI
    • EATON AEROQUIP
    • PTFE Hose, 13/32 IDx60 L, Brass, 2000 PSIPTFE Hose,13/32 IDx60 L,Brass,2000 PSI
    • Item # 1PCP5
    • Mfr. Model # 1PCP5
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 13/32 In, Hose Length 60 In, Dash Size 8, Female JIC...More

    PTFE Hose,5/16 IDx36 In L,SS,2500 PSI
    • EATON AEROQUIP
    • PTFE Hose, 5/16 IDx36 In L, SS, 2500 PSIPTFE Hose,5/16 IDx36 In L,SS,2500 PSI
    • Item # 1PCH7
    • Mfr. Model # 1PCH7
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 5/16 In, Hose Length 36 In, Dash Size 6, Female JIC...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More