Skip Content

Filter Results By

Applied Filters Clear All

Hoses

20 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • SPEEDAIRE
    • 3/8" 250 psi Coupled Assembly Multipurpose Air Hose3/8" 250 psi Coupled Assembly Multipurpose Air Hose
    • Multiple product options available

      Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Outside Dia. 0.687", Color Red, Max. Pressure 250 psi, Safety Factor 4:1, Tube Material Nitrile Oil Resistant...More

    Coiled Air Hose,1/2 In ID x 25 Ft,Nylon
    • SPEEDAIRE
    • Coiled Air Hose, 1/2 In ID x 25 Ft, NylonCoiled Air Hose,1/2 In ID x 25 Ft,Nylon
    • Item # 1VEJ5
    • Mfr. Model # 1VEJ5
    • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 1/2 In, Usable Length 18 Ft, Hose Length 25 Ft, NPT Size...More

    Gas Hose,3/4 IDx1.10 In ODx20 Ft,3/4 NPT
    • GRAINGER APPROVED
    • Gas Hose, 3/4 IDx1.10 In ODx20 Ft, 3/4 NPTGas Hose,3/4 IDx1.10 In ODx20 Ft,3/4 NPT
    • Item # 1ZLK2
    • Mfr. Model # 1ZLK2
    • Agricultural Gasoline Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 20 Ft, MNPT Size 3/4 In,...More

    • REELCRAFT
    • 1/2" 300 psi Coupled Assembly Multipurpose Air Hose1/2" 300 psi Coupled Assembly Multipurpose Air Hose
    • Multiple product options available

      Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2 In., Outside Dia. 0.78 In., Color Red, Max. Pressure 300 psi, Temp. Range 0 to 150 °F, Safety Factor 4:1, Tube...More

    Marine Exhaust Hose,1-7/8In x 3Ft,Black
    • GRAINGER APPROVED
    • Marine Exhaust Hose, 1-7/8In x 3Ft, BlackMarine Exhaust Hose,1-7/8In x 3Ft,Black
    • Item # 6YZH6
    • Mfr. Model # 6YZH6
    • Marine Exhaust Hose, Softwall Wet Exaust Transfer, Hose Inside Dia. (In.) 1-7/8, Hose Length (Ft.) 3, Hose...More

    Coiled Air Hose,3/8 In ID x 15 Ft,Poly
    • SPEEDAIRE
    • Coiled Air Hose, 3/8 In ID x 15 Ft, PolyCoiled Air Hose,3/8 In ID x 15 Ft,Poly
    • Item # 1VEK3
    • Mfr. Model # 1VEK3
    • Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 3/8, Usable Length (Ft.) 13, NPT Size (In.) 3/8, Male Rigid...More

    Gas Hose,3/4 IDx1.10 In ODx8 Ft,3/4 NPT
    • GRAINGER APPROVED
    • Gas Hose, 3/4 IDx1.10 In ODx8 Ft, 3/4 NPTGas Hose,3/4 IDx1.10 In ODx8 Ft,3/4 NPT
    • Item # 1ZLK5
    • Mfr. Model # 1ZLK5
    • Gasoline Hose, Coupled Assembly, Hose Inside Dia. (In.) 3/4, Hose Length (Ft.) 8, Fitting Size (In.) 3/4,...More

    Paint Spray Hose,1/4 IDx0.5 In ODx25 Ft
    • GRAINGER APPROVED
    • Paint Spray Hose, 1/4 IDx0.5 In ODx25 FtPaint Spray Hose,1/4 IDx0.5 In ODx25 Ft
    • Item # 1AGE9
    • Mfr. Model # 1AGE9
    • Airless Paint Spray Hose, Coupled Assembly, Hose Inside Dia 1/4 In, Hose Length 25 Ft, Fitting Size (In) 1/4...More

    Tubing Connector Kit,Assorted
    • BEL-ART - SCIENCEWARE
    • Tubing Connector Kit, AssortedTubing Connector Kit,Assorted
    • Item # 21TR95
    • Mfr. Model # 19626-0000
    • Tubing Connector Kit, Fittings and Clamps, Polyethylene/Polypropylene, Inside Dia. Assorted Sizes, Outside...More

    PTFE Hose,5/16 IDx24 In L,SS,2500 PSI
    • EATON AEROQUIP
    • PTFE Hose, 5/16 IDx24 In L, SS, 2500 PSIPTFE Hose,5/16 IDx24 In L,SS,2500 PSI
    • Item # 1PCH5
    • Mfr. Model # 1PCH5
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 5/16 In, Hose Length 24 In, Dash Size 6, Female JIC...More

    Air Hose,Coupled Assembly,1/4 In.
    • GRAINGER APPROVED
    • Air Hose, Coupled Assembly, 1/4 In.1/4" 300 psi Coupled Assembly Multipurpose Air Hose
    • Item # 1TBA2
    • Mfr. Model # 1TBA2
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4 In., Length 100 ft., Fitting Size 1/4 In. (M)NPT,...More

    Multipurpose Air Hose,1/2 In.,50 ft. L
    • GRAINGER APPROVED
    • Multipurpose Air Hose, 1/2 In., 50 ft. L1/2" 300 psi Coupled Assembly Multipurpose Air Hose
    • Item # 1ABT9
    • Mfr. Model # 1ABT9
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2 In., Length 50 ft., Fitting Size 1/2 In. MNPT,...More

    Ducting Hose,1 In. ID,25 ft. L,Rubber
    • HI-TECH DURAVENT
    • Ducting Hose, 1 In. ID, 25 ft. L, RubberBlack Thermoplastic Rubber Industrial Ducting Hose
    • Item # 2RY13
    • Mfr. Model # 0337-0100-0001-60
    • Industrial Ducting Hose, Material Thermoplastic Rubber, Color Black, Inside Dia. 1 In., Length 25 ft., Bend...More

    Hose,Spray,1x12ft
    • GRAINGER APPROVED
    • Hose, Spray, 1x12ftHose,Spray,1x12ft
    • Item # 2P291
    • Mfr. Model # 2P291
    • Agricultural Spray Hose, Maximum Pressure 150 PSI, Hose Inside Diameter 1 Inch, Hose OD 1.441 Inches, Fitting...More

    Hose,Gasoline,1x12ft
    • GRAINGER APPROVED
    • Hose, Gasoline, 1x12ftHose,Gasoline,1x12ft
    • Item # 3JT98
    • Mfr. Model # 3JT98
    • Agricultural Gasoline Hose, Hose ID 1 Inch, Length 12 Feet, Hose OD 1.375 Inches, Maximum Pressure 75 PSI, 1...More

    PTFE Hose,13/32 IDx48 L,Brass,2000 PSI
    • EATON AEROQUIP
    • PTFE Hose, 13/32 IDx48 L, Brass, 2000 PSIPTFE Hose,13/32 IDx48 L,Brass,2000 PSI
    • Item # 1PCP4
    • Mfr. Model # 1PCP4
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 13/32 In, Hose Length 48 In, Dash Size 8, Female JIC...More

    PTFE Hose,1/2 IDx24 L,Brass,1500 PSI
    • EATON AEROQUIP
    • PTFE Hose, 1/2 IDx24 L, Brass, 1500 PSIPTFE Hose,1/2 IDx24 L,Brass,1500 PSI
    • Item # 1PCP8
    • Mfr. Model # 1PCP8
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 1/2 In, Hose Length 24 In, Dash Size 10, Female JIC...More

    PTFE Hose,3/16 IDx48 In L,SS,3000 PSI
    • EATON AEROQUIP
    • PTFE Hose, 3/16 IDx48 In L, SS, 3000 PSIPTFE Hose,3/16 IDx48 In L,SS,3000 PSI
    • Item # 1PCG6
    • Mfr. Model # 1PCG6
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 3/16 In, Hose Length 48 In, Dash Size 4, Female JIC...More

    PTFE Hose,5/16 IDx18 In L,SS,2500 PSI
    • EATON AEROQUIP
    • PTFE Hose, 5/16 IDx18 In L, SS, 2500 PSIPTFE Hose,5/16 IDx18 In L,SS,2500 PSI
    • Item # 1PCH3
    • Mfr. Model # 1PCH3
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 5/16 In, Hose Length 18 In, Dash Size 6, Female JIC...More

    PTFE Hose,3/16 IDx36 In L,SS,3000 PSI
    • EATON AEROQUIP
    • PTFE Hose, 3/16 IDx36 In L, SS, 3000 PSIPTFE Hose,3/16 IDx36 In L,SS,3000 PSI
    • Item # 1PCG4
    • Mfr. Model # 1PCG4
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 3/16 In, Hose Length 36 In, Dash Size 4, Female JIC...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More