Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Hoses

23 Results Found that Include 25 Products

Results per page: 16 | 32 | 48
    Coiled Air Hose,1/4 In ID x 30 Ft,Poly
    • SPEEDAIRE
    • Coiled Air Hose, 1/4 In ID x 30 Ft, PolyCoiled Air Hose,1/4 In ID x 30 Ft,Poly
    • Item # 1VEK5
    • Mfr. Model # 1VEK5
    • Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 1/4, Usable Length (Ft.) 25, NPT Size (In.) 1/4, Male Rigid...More

    Air Hose,Coupled Assembly,Green,300 psi
    • SPEEDAIRE
    • Air Hose, Coupled Assembly, Green, 300 psi3/8" 300 psi Coupled Assembly Multipurpose Air Hose
    • Item # 2VDF6
    • Mfr. Model # 2VDF6
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8 In., Length 50 ft., Fitting Size 1/4 In. (M)NPT,...More

    Tubing,Clear,1/8 In. Inside Dia,50 ft.
    Hose Assembly,3/8 In.,50 ft. L
    • REELCRAFT
    • Hose Assembly, 3/8 In., 50 ft. L3/8" 300 psi Coupled Assembly Multipurpose Air Hose
    • Item # 1GYJ5
    • Mfr. Model # 601017-50 1
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8 In., Length 50 ft., Fitting Size 1/2 x 1/4 In....More

    Air Hose,Coupled Assembly,3/8 In.
    • LEGACY
    • Air Hose, Coupled Assembly, 3/8 In.3/8" 300 psi Coupled Assembly Multipurpose Air Hose
    • Item # 1TBA4
    • Mfr. Model # HFZ3850YW2
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8 In., Length 50 ft., Fitting Size 1/4 In. (M)NPT,...More

    Coiled Air Hose,3/8 In ID x 50 Ft,Nylon
    • SPEEDAIRE
    • Coiled Air Hose, 3/8 In ID x 50 Ft, NylonCoiled Air Hose,3/8 In ID x 50 Ft,Nylon
    • Item # 1VEJ3
    • Mfr. Model # 1VEJ3
    • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 3/8 In, Usable Length 42 Ft, Hose Length 50 Ft, NPT Size...More

    Coiled Air Hose,1/4 In ID x 20 Ft,Poly
    • SPEEDAIRE
    • Coiled Air Hose, 1/4 In ID x 20 Ft, PolyCoiled Air Hose,1/4 In ID x 20 Ft,Poly
    • Item # 1VEK7
    • Mfr. Model # 1VEK7
    • Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 3/8, Usable Length (Ft.) 18, NPT Size (In.) 1/4, Male Rigid...More

    Multipurpose Air Hose,1/2 In.,50 ft. L
    • SPEEDAIRE
    • Multipurpose Air Hose, 1/2 In., 50 ft. L1/2" 200 psi Coupled Assembly Multipurpose Air Hose
    • Item # 3JT75
    • Mfr. Model # 3JT75
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2 In., Length 50 ft., Fitting Size 1/2 In. MNPT,...More

    Multipurpose Air Hose,1/4 In.,50 ft. L
    • SPEEDAIRE
    • Multipurpose Air Hose, 1/4 In., 50 ft. L1/4" 300 psi Coupled Assembly Multipurpose Air Hose
    • Item # 4XR49
    • Mfr. Model # 4XR49
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4 In., Length 50 ft., Fitting Size 1/4 In. MNPT,...More

    • GOODYEAR ENGINEERED PRODUCTS
    • 3/8" 300 psi Coupled Assembly Multipurpose Air Hose3/8" 300 psi Coupled Assembly Multipurpose Air Hose
    • Multiple product options available

      Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Max. Pressure 300 psi, Temp. Range -10 to 158°F, Safety Factor 4:1, Tube Material PVC, Cover Material PVC,...More

    Gas Hose,1 IDx1.40 In ODx10 Ft,1 In NPT
    • GOODYEAR ENGINEERED PRODUCTS
    • Gas Hose, 1 IDx1.40 In ODx10 Ft, 1 In NPTGas Hose,1 IDx1.40 In ODx10 Ft,1 In NPT
    • Item # 1ZLK3
    • Mfr. Model # 595-001-254-81001
    • Agricultural Gasoline Hose, Coupled Assembly, Hose Inside Dia 1 In, Hose Length 10 Ft, MNPT Size 1 In, Hose...More

    Discharge Hose,1-1/2 In x 50 ft,Blue
    • GOODYEAR ENGINEERED PRODUCTS
    • Discharge Hose, 1-1/2 In x 50 ft, BlueWater Discharge Hose
    • Item # 1FYR1
    • Mfr. Model # DP150-50MF-G
    • Water Discharge Hose, Inside Dia. 1-1/2 In., Length 50 ft., Color Blue, Max. Temp. 130 Degrees F, Fitting...More

    PTFE Hose,5/16 IDx60 L,Brass,2500 PSI
    • EATON
    • PTFE Hose, 5/16 IDx60 L, Brass, 2500 PSIPTFE Hose,5/16 IDx60 L,Brass,2500 PSI
    • Item # 1PCN8
    • Mfr. Model # 1PCN8
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 5/16 In, Hose Length 60 In, Dash Size 6, Female JIC...More

    PTFE Hose,3/16 IDx24 In L,SS,3000 PSI
    • EATON
    • PTFE Hose, 3/16 IDx24 In L, SS, 3000 PSIPTFE Hose,3/16 IDx24 In L,SS,3000 PSI
    • Item # 1PCG2
    • Mfr. Model # 1PCG2
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 3/16 In, Hose Length 24 In, Dash Size 4, Female JIC...More

    Ducting Hose,3/4 In. ID,25 ft. L,Rubber
    • HI-TECH DURAVENT
    • Ducting Hose, 3/4 In. ID, 25 ft. L, RubberBlack Thermoplastic Rubber Industrial Ducting Hose
    • Item # 2RY11
    • Mfr. Model # 0337-0075-0001-60
    • Industrial Ducting Hose, Material Thermoplastic Rubber, Color Black, Inside Dia. 3/4 In., Length 25 ft., Bend...More

    PTFE Hose,1/2 IDx12 L,Brass,1500 PSI
    • EATON
    • PTFE Hose, 1/2 IDx12 L, Brass, 1500 PSIPTFE Hose,1/2 IDx12 L,Brass,1500 PSI
    • Item # 1PCP6
    • Mfr. Model # 1PCP6
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 1/2 In, Hose Length 12 In, Dash Size 10, Female JIC...More

    Marine Exhaust Hose,1-1/2In x 3Ft,Black
    • GOODYEAR ENGINEERED PRODUCTS
    • Marine Exhaust Hose, 1-1/2In x 3Ft, BlackMarine Exhaust Hose,1-1/2In x 3Ft,Black
    • Item # 6YZH5
    • Mfr. Model # SWE150-03G
    • Marine Exhaust Hose, Softwall Wet Exaust Transfer, Hose Inside Dia. (In.) 1-1/2, Hose Length (Ft.) 3, Hose...More

    PTFE Hose,13/32 IDx36 L,Brass,2000 PSI
    • EATON
    • PTFE Hose, 13/32 IDx36 L, Brass, 2000 PSIPTFE Hose,13/32 IDx36 L,Brass,2000 PSI
    • Item # 1PCP3
    • Mfr. Model # 1PCP3
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 13/32 In, Hose Length 36 In, Dash Size 8, Female JIC...More

    PTFE Hose,1/2 IDx18 L,Brass,1500 PSI
    • EATON
    • PTFE Hose, 1/2 IDx18 L, Brass, 1500 PSIPTFE Hose,1/2 IDx18 L,Brass,1500 PSI
    • Item # 1PCP7
    • Mfr. Model # 1PCP7
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 1/2 In, Hose Length 18 In, Dash Size 10, Female JIC...More

    PTFE Hose,3/16 IDx18 In L,SS,3000 PSI
    • EATON
    • PTFE Hose, 3/16 IDx18 In L, SS, 3000 PSIPTFE Hose,3/16 IDx18 In L,SS,3000 PSI
    • Item # 1PBK2
    • Mfr. Model # 1PBK2
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 3/16 In, Hose Length 18 In, Dash Size 4, Female JIC...More

    Air Hose,3/8 In x 12 Ft,3/8 NPT,Nylon
    PTFE Hose,5/16 IDx12 In L,SS,2500 PSI
    • EATON
    • PTFE Hose, 5/16 IDx12 In L, SS, 2500 PSIPTFE Hose,5/16 IDx12 In L,SS,2500 PSI
    • Item # 1PCH1
    • Mfr. Model # 1PCH1
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 5/16 In, Hose Length 12 In, Dash Size 6, Female JIC...More

    Results per page: 16 | 32 | 48