Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Hoses

25 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Hose,Air,1/4 In ID x 1/4 In MNPT,50Ft
    • SPEEDAIRE
    • Hose, Air, 1/4 In ID x 1/4 In MNPT, 50Ft1/4" 250 psi Coupled Assembly Multipurpose Air Hose
    • Item # 2Z010
    • Mfr. Model # 2Z010
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4 In., Length 50 ft., Fitting Size 1/4 In. MNPT,...More

    Coiled Air Hose,3/8 In ID x 10 Ft,Poly
    • SPEEDAIRE
    • Coiled Air Hose, 3/8 In ID x 10 Ft, PolyCoiled Air Hose,3/8 In ID x 10 Ft,Poly
    • Item # 1VEK2
    • Mfr. Model # 1VEK2
    • Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 3/8, Usable Length (Ft.) 9, NPT Size (In.) 3/8, Male Rigid...More

    Mulitpurpose Paint Spray Hose,25 Ft
    Cable,Safety,1/4 In
    • GRAINGER APPROVED
    • Cable, Safety, 1/4 InCable,Safety,1/4 In
    • Item # 3MC04
    • Mfr. Model # 3MC04
    • Safety Cable, Cable Dia. (In.) 1/4, Hose Inside Dia. (In.) 1-1/2 to 3, Length (In.) 38, Max. Working Pressure...More

    • GOODYEAR ENGINEERED PRODUCTS
    • 3/8" 300 psi Coupled Assembly Multipurpose Air Hose3/8" 300 psi Coupled Assembly Multipurpose Air Hose
    • Multiple product options available

      Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8", Max. Pressure 300 psi, Temp. Range -10 to 158°F, Safety Factor 4:1, Tube Material PVC, Cover Material PVC,...More

    Multipurpose Air Hose,1/2 In.,35 ft. L
    • REELCRAFT
    • Multipurpose Air Hose, 1/2 In., 35 ft. L1/2" 300 psi Coupled Assembly Multipurpose Air Hose
    • Item # 2PLC7
    • Mfr. Model # S601021-35 1
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2 In., Length 35 ft., Fitting Size 1/2 x 3/8 In....More

    Flexible Hose,Coil,Inlet 1/4 In MNPT
    • LEGACY
    • Flexible Hose, Coil, Inlet 1/4 In MNPTFlexible Hose,Coil,Inlet 1/4 In MNPT
    • Item # 3RWR6
    • Mfr. Model # LP3860014N-GRA
    • Flexible Plastic Hose, Coil, Polyurethane Material, Inlet (In.) 1/4 (M)NPT, Outlet (In.) 1/4 (M)NPT, Dia....More

    Cable,Safety,1/4 In
    • GRAINGER APPROVED
    • Cable, Safety, 1/4 InCable,Safety,1/4 In
    • Item # 3MC07
    • Mfr. Model # 3MC07
    • Safety Cable, Cable Dia. (In.) 1/4, Hose Inside Dia. (In.) 1-1/2 to 3, Length (In.) 38, Max. Working Pressure...More

    Coiled Air Hose,1/2 In ID x 12 Ft,Nylon
    • SPEEDAIRE
    • Coiled Air Hose, 1/2 In ID x 12 Ft, NylonCoiled Air Hose,1/2 In ID x 12 Ft,Nylon
    • Item # 1VEJ4
    • Mfr. Model # 1VEJ4
    • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 1/2 In, Usable Length 9 Ft, Hose Length 12 Ft, NPT Size...More

    Air Hose,Coupled Assembly,1/2 In.
    • LEGACY
    • Air Hose, Coupled Assembly, 1/2 In.1/2" 300 psi Coupled Assembly Multipurpose Air Hose
    • Item # 1TBA6
    • Mfr. Model # HFZ1225YW3
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2 In., Length 25 ft., Fitting Size 3/8 In. (M)NPT,...More

    Multipurpose Air Hose,3/4 In.,25 ft. L
    • SPEEDAIRE
    • Multipurpose Air Hose, 3/4 In., 25 ft. L3/4" 200 psi Coupled Assembly Multipurpose Air Hose
    • Item # 3JT78
    • Mfr. Model # 3JT78
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/4 In., Length 25 ft., Fitting Size 3/4 In. (M)NPT,...More

    Hose,Gasoline,3/4x14ft
    • GOODYEAR ENGINEERED PRODUCTS
    • Hose, Gasoline, 3/4x14ftHose,Gasoline,3/4x14ft
    • Item # 3JT97
    • Mfr. Model # 59500119134101
    • Agricultural Gasoline Hose, Hose ID 3/4 Inch, Length 14 Feet, Hose OD 1.10 Inches, Maximum Pressure 75 PSI,...More

    Air Hose,1/4 In x 12 Ft,1/4 NPT,Poly
    • GUARDAIR
    • Air Hose, 1/4 In x 12 Ft, 1/4 NPT, Poly1/4" Coupled Assembly Multipurpose Air Hose
    • Item # 3KVJ5
    • Mfr. Model # 14X12B04
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4 In., Length 12 ft., Fitting Size 1/4 In. (M)NPT,...More

    Connector,Duct Hose
    PTFE Hose,3/16 IDx12 In L,SS,3000 PSI
    • EATON
    • PTFE Hose, 3/16 IDx12 In L, SS, 3000 PSIPTFE Hose,3/16 IDx12 In L,SS,3000 PSI
    • Item # 1PBK1
    • Mfr. Model # 1PBK1
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 3/16 In, Hose Length 12 In, Dash Size 4, Female JIC...More

    Gas Hose,3/4 IDx1.10 In ODx10 Ft,3/4 NPT
    • GOODYEAR ENGINEERED PRODUCTS
    • Gas Hose, 3/4 IDx1.10 In ODx10 Ft, 3/4 NPTGas Hose,3/4 IDx1.10 In ODx10 Ft,3/4 NPT
    • Item # 1ZLK6
    • Mfr. Model # 595-017-191-410-04
    • Gasoline Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 10 Ft, MNPT Size 3/4 In, 50 Max PSI,...More

    Ducting Hose,1 In. ID,25 ft. L,Rubber
    Ducting Hose,3/4 In. x 10 ft.,Fiberglass
    • HI-TECH DURAVENT
    • Ducting Hose, 3/4 In. x 10 ft., FiberglassBlack Neoprene Coated Fiberglass Industrial Ducting Hose
    • Item # 2RY76
    • Mfr. Model # 0212-0075-0001-60
    • Industrial Ducting Hose, Material Neoprene Coated Fiberglass, Color Black, Inside Dia. 3/4 In., Length 10...More

    • HTR
    • Black Polypropylene Industrial Ducting HoseBlack Polypropylene Industrial Ducting Hose
    • Multiple product options available

      Industrial Ducting Hose, Material Polypropylene, Color Black, Operating Temp. Range -40° to 225°F, Number of Plies 1 and Plastic; Varies by Inside Dia., Length, Bend...More

    PTFE Hose,5/16 IDx48 L,Brass,2500 PSI
    • EATON
    • PTFE Hose, 5/16 IDx48 L, Brass, 2500 PSIPTFE Hose,5/16 IDx48 L,Brass,2500 PSI
    • Item # 1PCN7
    • Mfr. Model # 1PCN7
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 5/16 In, Hose Length 48 In, Dash Size 6, Female JIC...More

    PTFE Hose,3/16 IDx60 L,Brass,3000 PSI
    • EATON
    • PTFE Hose, 3/16 IDx60 L, Brass, 3000 PSIPTFE Hose,3/16 IDx60 L,Brass,3000 PSI
    • Item # 1PCN2
    • Mfr. Model # 1PCN2
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 3/16 In, Hose Length 60 In, Dash Size 4, Female JIC...More

    Gas Hose,5/8 IDx1.00 In ODx8 Ft,3/4 NPT
    • GOODYEAR ENGINEERED PRODUCTS
    • Gas Hose, 5/8 IDx1.00 In ODx8 Ft, 3/4 NPTGas Hose,5/8 IDx1.00 In ODx8 Ft,3/4 NPT
    • Item # 1ZLP5
    • Mfr. Model # 532-327-120-00801
    • Gasoline Hose, Coupled Assembly, Hose Inside Dia 5/8 In, Hose Length 8 Ft, MNPT Size 3/4 In, Hose Outside Dia...More

    Gas Hose,3/4 IDx1.13 In ODx8 Ft,3/4 NPT
    • GOODYEAR ENGINEERED PRODUCTS
    • Gas Hose, 3/4 IDx1.13 In ODx8 Ft, 3/4 NPTGas Hose,3/4 IDx1.13 In ODx8 Ft,3/4 NPT
    • Item # 1ZLP1
    • Mfr. Model # 532-327-124-00801
    • Gasoline Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 8 Ft, MNPT Size 3/4 In, Hose Outside Dia...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More