Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

15 Results Found that Include 21 Products 

 |  Results per page: 16 | 32 | 48
    Compare

    Coiled Air Hose, 3/8 In ID x 25 Ft, Nylon

    SPEEDAIRE

    Grainger Item # 1VEJ2 | Mfr. Model # 1VEJ2

    Catalog Page # 3568 (PDF)

    Coiled Air Hose, Coupled Assembly, Hose Inside Dia 3/8 In, Usable Length 18 Ft, Hose Length 25 Ft, NPT Size...More

    Compare
    Compare

    Multipurpose Air Hose, Coupled Assembly

    GOODYEAR ENGINEERED PRODUCTS

    Grainger Item # 1ABR3 | Mfr. Model # 54035701295014

    Catalog Page # 3568 (PDF)

    Multipurpose Air Hose,Coupled Assembly,Inside Dia. 3/8 In.,Length 50 ft.,Fitting Size 1/4 In. (M)NPT,Outside...More

    Compare
    Compare

    Coiled Air Hose, 1/2 In ID x 12 Ft, Nylon

    SPEEDAIRE

    Grainger Item # 1VEJ4 | Mfr. Model # 1VEJ4

    Catalog Page # 3568 (PDF)

    Coiled Air Hose, Coupled Assembly, Hose Inside Dia 1/2 In, Usable Length 9 Ft, Hose Length 12 Ft, NPT Size...More

    Compare
    Compare

    Tubing, Clear, 1/4 In. Inside Dia, 50 ft.

    TYGON

    Grainger Item # 9GAX4 | Mfr. Model # ACF00016

    Catalog Page # NA

    Tubing, Type Flexible, Material Tygon, Inside Dia. 1/4 In, Outside Dia. 5/16 In, Length 50 ft., Color Clear,...More

    Compare
    Compare

    Hose, Gasoline, 3/4x12ft

    GOODYEAR ENGINEERED PRODUCTS

    Grainger Item # 3JT96 | Mfr. Model # 59500119134001

    Catalog Page # 3571 (PDF)

    Agricultural Gasoline Hose, Hose ID 3/4 Inch, Length 12 Feet, Hose OD 1.10 Inches, Maximum Pressure 75 PSI,...More

    Compare
    Compare

    Hose Assembly, 3/8 In., 35 ft. L

    REELCRAFT

    Grainger Item # 1GYJ4 | Mfr. Model # S601013-35 1

    Catalog Page # 3566 (PDF)

    Multipurpose Air Hose,Coupled Assembly,Inside Dia. 3/8 In.,Length 35 ft.,Fitting Size 1/4 x 1/4 In....More

    Compare
    Compare

    Connector, Duct Hose

    HI-TECH DURAVENT

    Grainger Item # 2TA38 | Mfr. Model # 0140-1000-0001-60

    Catalog Page # 3578 (PDF)

    Ducting Hose Connector, 304 Stainless Steel, Outside Dia 10 In, Length 4 In, For Use With 10 In Ducting Hose

    Compare
    Compare

    PTFE Hose, 5/16 IDx36 L, Brass, 2500 PSI

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PCN6 | Mfr. Model # 1PCN6

    Catalog Page # 3951 (PDF)

    Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 5/16 In, Hose Length 36 In, Dash Size 6, Female JIC...More

    Compare
    Compare

    PTFE Hose, 13/32 IDx24 L, Brass, 2000 PSI

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PCP2 | Mfr. Model # 1PCP2

    Catalog Page # 3951 (PDF)

    Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 13/32 In, Hose Length 24 In, Dash Size 8, Female JIC...More

    Compare
    Compare

    Air Hose, 1/4 In x 25 Ft, 1/4 NPT, Nylon

    GUARDAIR

    Grainger Item # 3KVH5 | Mfr. Model # 14X25B03

    Catalog Page # NA

    Multipurpose Air Hose,Coupled Assembly,Inside Dia. 1/4 In.,Length 25 ft.,Fitting Size 1/4 In. (M)NPT,Outside...More

    Compare
    Compare

    Snubber Hose, 0.32Inx60In, 1/4FNPTx1/4MNPT

    DYNABRADE

    Grainger Item # 13F701 | Mfr. Model # 94855

    Catalog Page # 3570 (PDF)

    Snubber Hose, Coupled Assembly, Hose Inside Dia. (In.) 5/16, Hose Length (In.) 60, (F)NPT Fitting (In.) 1/4,...More

    Compare
    Compare

    PTFE Hose, 3/16 IDx48 L, Brass, 3000 PSI

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PCN1 | Mfr. Model # 1PCN1

    Catalog Page # 3951 (PDF)

    Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 3/16 In, Hose Length 48 In, Dash Size 4, Female JIC...More

    Compare
     |  Results per page: 16 | 32 | 48
      loader image