Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Hoses

16 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    Coiled Air Hose,1/4 In ID x 20 Ft,Poly
    • SPEEDAIRE
    • Coiled Air Hose, 1/4 In ID x 20 Ft, PolyCoiled Air Hose,1/4 In ID x 20 Ft,Poly
    • Item # 1VEK1
    • Mfr. Model # 1VEK1
    • Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 1/4, Usable Length (Ft.) 18, NPT Size (In.) 1/4, Male Rigid...More

    Multipurpose Air Hose,3/8 In.,25 ft. L
    • SPEEDAIRE
    • Multipurpose Air Hose, 3/8 In., 25 ft. L3/8" 250 psi Coupled Assembly Multipurpose Air Hose
    • Item # 4Z898
    • Mfr. Model # 4Z898
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8 In., Length 25 ft., Fitting Size 3/8 In. MNPT,...More

    Hose,Air,1/4 In ID x 1/4 NPT,50 Ft,Black
    • SPEEDAIRE
    • Hose, Air, 1/4 In ID x 1/4 NPT, 50 Ft, Black1/4" 200 psi Coupled Assembly Multipurpose Air Hose
    • Item # 3JT65
    • Mfr. Model # 3JT65
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4 In., Length 50 ft., Fitting Size 1/4 In. MNPT,...More

    Air Hose,Coupled Assembly,1/4 In.
    • LEGACY
    • Air Hose, Coupled Assembly, 1/4 In.1/4" 300 psi Coupled Assembly Multipurpose Air Hose
    • Item # 1TBA1
    • Mfr. Model # HFZ1450YW2
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4 In., Length 50 ft., Fitting Size 1/4 In. (M)NPT,...More

    Multipurpose Paint Spray Hose,15 Ft
    • GOODYEAR ENGINEERED PRODUCTS
    • 1/4" 300 psi Coupled Assembly Multipurpose Air Hose1/4" 300 psi Coupled Assembly Multipurpose Air Hose
    • Multiple product options available

      Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4", Fitting Size 1/4" MNPT, Outside Dia. 0.45", Max. Pressure 300 psi, Temp. Range -10 to 158°F, Safety Factor...More

    • REELCRAFT
    • 1/4" 300 psi Coupled Assembly Multipurpose Air Hose1/4" 300 psi Coupled Assembly Multipurpose Air Hose
    • Multiple product options available

      Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4", Color Red, Max. Pressure 300 psi, Temp. Range 0 to 150°F, Safety Factor 4:1, Tube Material PVC, Cover Material...More

    Multipurpose Air Hose,3/8 In.,Black
    • GOODYEAR ENGINEERED PRODUCTS
    • Multipurpose Air Hose, 3/8 In., Black3/8" 300 psi Coupled Assembly Multipurpose Air Hose
    • Item # 1ABP6
    • Mfr. Model # 54047201292512
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8 In., Length 25 ft., Fitting Size 1/4 In. FNPT,...More

    Multipurpose Air Hose,3/8 In.,35 ft. L
    • REELCRAFT
    • Multipurpose Air Hose, 3/8 In., 35 ft. L3/8" 300 psi Coupled Assembly Multipurpose Air Hose
    • Item # 2PLC2
    • Mfr. Model # S601012-35 1
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8 In., Length 35 ft., Fitting Size 1/4 x 3/8 In....More

    Snubber Hose,3/8 ID x 36 In L,1/4 NPT
    • LEGACY
    • Snubber Hose, 3/8 ID x 36 In L, 1/4 NPTSnubber Hose,3/8 ID x 36 In L,1/4 NPT
    • Item # 3HAZ9
    • Mfr. Model # HFZ3803YW2B-GRA
    • Snubber Hose, Coupled Assembly, Hose Inside Dia. (In.) 3/8, Hose Length (In.) 36, (F)NPT Fitting (In.) 1/4,...More

    Connector,Duct Hose
    Gas Hose,3/4 IDx1.10 In ODx10 Ft,3/4 NPT
    • GOODYEAR ENGINEERED PRODUCTS
    • Gas Hose, 3/4 IDx1.10 In ODx10 Ft, 3/4 NPTGas Hose,3/4 IDx1.10 In ODx10 Ft,3/4 NPT
    • Item # 1ZLK1
    • Mfr. Model # 595-001-191-71001
    • Agricultural Gasoline Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Length 10 Ft, MNPT Size 3/4 In,...More

    PTFE Hose,13/32 IDx18 L,Brass,2000 PSI
    • EATON
    • PTFE Hose, 13/32 IDx18 L, Brass, 2000 PSIPTFE Hose,13/32 IDx18 L,Brass,2000 PSI
    • Item # 1PCP1
    • Mfr. Model # 1PCP1
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 13/32 In, Hose Length 18 In, Dash Size 8, Female JIC...More

    PTFE Hose,13/32 IDx12 L,Brass,2000 PSI
    • EATON
    • PTFE Hose, 13/32 IDx12 L, Brass, 2000 PSIPTFE Hose,13/32 IDx12 L,Brass,2000 PSI
    • Item # 1PCN9
    • Mfr. Model # 1PCN9
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 13/32 In, Hose Length 12 In, Dash Size 8, Female JIC...More

    Tubing,Clear,1/16 In. Inside Dia,50 ft.
    PTFE Hose,3/16 IDx36 L,Brass,3000 PSI
    • EATON
    • PTFE Hose, 3/16 IDx36 L, Brass, 3000 PSIPTFE Hose,3/16 IDx36 L,Brass,3000 PSI
    • Item # 1PCL9
    • Mfr. Model # 1PCL9
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 3/16 In, Hose Length 36 In, Dash Size 4, Female JIC...More

    Results per page: 16 | 32 | 48