Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Hoses

15 Results Found that Include 18 Products 

Results per page: 16 | 32 | 48
    Multipurpose Air Hose,3/8 In.,25 ft. L
    • SPEEDAIRE
    • Multipurpose Air Hose, 3/8 In., 25 ft. L
    • Item # 6Z787
    • Mfr. Model # 6Z787
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8 In., Length 25 ft., Fitting Size 1/4 In. MNPT,...More

    Coiled Air Hose,3/8 In ID x 10 Ft,Poly
    • SPEEDAIRE
    • Coiled Air Hose, 3/8 In ID x 10 Ft, Poly
    • Item # 1VEK6
    • Mfr. Model # 1VEK6
    • Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 3/8, Usable Length (Ft.) 9, NPT Size (In.) 1/4, Male Rigid...More

    Coiled Air Hose,1/4 In ID x 50 Ft,Nylon
    • SPEEDAIRE
    • Coiled Air Hose, 1/4 In ID x 50 Ft, Nylon
    • Item # 1VEH9
    • Mfr. Model # 1VEH9
    • Coiled Air Hose, Coupled Assembly, Hose Inside Dia 1/4 In, Usable Length 44 Ft, Hose Length 50 Ft, NPT Size...More

    Multipurpose Air Hose,1/2 In.,25 ft. L
    • SPEEDAIRE
    • Multipurpose Air Hose, 1/2 In., 25 ft. L
    • Item # 3JT73
    • Mfr. Model # 3JT73
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2 In., Length 25 ft., Fitting Size 1/2 In. MNPT,...More

    Air Hose,1/4 In x 12 Ft,1/4 NPT,Nylon
    • GUARDAIR
    • Air Hose, 1/4 In x 12 Ft, 1/4 NPT, Nylon
    • Item # 3KVH2
    • Mfr. Model # 14X12B03
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4 In., Length 12 ft., Fitting Size 1/4 In. (M)NPT,...More

    Multipurpose Air Hose,1/4 In.,25 ft. L
    • SPEEDAIRE
    • Multipurpose Air Hose, 1/4 In., 25 ft. L
    • Item # 4XR48
    • Mfr. Model # 4XR48
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4 In., Length 25 ft., Fitting Size 1/4 In. MNPT,...More

    Snubber Hose,1/2 In ID x 60 In,3/8 MNPT
    • LEGACY
    • Snubber Hose, 1/2 In ID x 60 In, 3/8 MNPT
    • Item # 4YFV5
    • Mfr. Model # HFZ1206YW3S-GRA
    • Snubber Hose, Coupled Assembly, Hose Inside Dia. (In.) 1/2, Hose Length (In.) 60, (M)NPT Fitting (In.) 3/8 x...More

    3/8" 300 psi Coupled Assembly Multipurpose Air Hose
    Snubber Hose,3/8 ID x 24 In L,1/4 NPT
    • LEGACY
    • Snubber Hose, 3/8 ID x 24 In L, 1/4 NPT
    • Item # 3HAZ8
    • Mfr. Model # HFZ3802YW2B-GRA
    • Snubber Hose, Coupled Assembly, Hose Inside Dia. (In.) 3/8, Hose Length (In.) 24, (F)NPT Fitting (In.) 1/4,...More

    1/4" 300 psi Coupled Assembly Multipurpose Air Hose
    Hose Halter,Hose ID2 to 6 In,L 64
    • LIFT-ALL
    • Hose Halter, Hose ID2 to 6 In, L 64
    • Item # 39A392
    • Mfr. Model # HH264
    • Hose Halter, Hose Inside Dia. (In.) 2 to 6, Length (In.) 64, Max. Working Pressure (PSI) 750 @ 2 In, For Use...More

    Hose,Gasoline,3/4x8ft
    • GOODYEAR ENGINEERED PRODUCTS
    • Hose, Gasoline, 3/4x8ft
    • Item # 2P290
    • Mfr. Model # 59500119135901
    • Agricultural Gasoline Hose, Hose ID 3/4 Inch, Hose Length 8 Feet, Hose OD 1.10 Inches, Maximum Pressure 75...More

    PTFE Hose,5/16 IDx24 L,Brass,2500 PSI
    • EATON AEROQUIP
    • PTFE Hose, 5/16 IDx24 L, Brass, 2500 PSI
    • Item # 1PCN5
    • Mfr. Model # 1PCN5
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 5/16 In, Hose Length 24 In, Dash Size 6, Female JIC...More

    PTFE Hose,13/32 IDx12 L,Brass,2000 PSI
    • EATON AEROQUIP
    • PTFE Hose, 13/32 IDx12 L, Brass, 2000 PSI
    • Item # 1PCN9
    • Mfr. Model # 1PCN9
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 13/32 In, Hose Length 12 In, Dash Size 8, Female JIC...More

    PTFE Hose,3/16 IDx24 L,Brass,3000 PSI
    • EATON AEROQUIP
    • PTFE Hose, 3/16 IDx24 L, Brass, 3000 PSI
    • Item # 1PCL8
    • Mfr. Model # 1PCL8
    • Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 3/16 In, Hose Length 24 In, Dash Size 4, Female JIC...More

    Results per page: 16 | 32 | 48