Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

17 Results Found that Include 17 Products 

 |  Results per page: 16 | 32 | 48

    Multipurpose Air Hose, 1/4 In., 25 ft. L

    SPEEDAIRE

    Grainger Item # 1Z666 | Mfr. Model # 1Z666

    Catalog Page # 3569 (PDF)

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4 In., Length 25 ft., Fitting Size 1/4 In. (M)NPT,...More

    Cable, Safety, 1/8 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 3MC05 | Mfr. Model # 3MC05

    Catalog Page # 3567 (PDF)

    Safety Cable, Cable Diameter 1/8 Inch, Hose Inside Diameter 1/2-1 1/4 Inches, Length 20 1/4 Inches, Hose to...More

    Coiled Air Hose, 1/4 In ID x 15 Ft, Poly

    SPEEDAIRE

    Grainger Item # 1VEJ9 | Mfr. Model # 1VEJ9

    Catalog Page # 3568 (PDF)

    Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 1/4, Usable Length (Ft.) 13, NPT Size (In.) 1/4, Male Rigid...More

    Coiled Air Hose, 3/8 In ID x 12 Ft, Nylon

    SPEEDAIRE

    Grainger Item # 1VEJ1 | Mfr. Model # 1VEJ1

    Catalog Page # 3568 (PDF)

    Coiled Air Hose, Coupled Assembly, Hose Inside Dia 3/8 In, Usable Length 10 Ft, Hose Length 12 Ft, NPT Size...More

    Air Hose, Coupled Assembly, 3/8 In.

    LEGACY

    Grainger Item # 1TBA3 | Mfr. Model # HFZ3825YW2

    Catalog Page # 3568 (PDF)

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8 In., Length 25 ft., Fitting Size 1/4 In. (M)NPT,...More

    Cable, Safety, 1/8 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 3MC06 | Mfr. Model # 3MC06

    Catalog Page # 3567 (PDF)

    Safety Cable, Cable Diameter 1/8 Inch, Hose Inside Diameter 1/2-1 1/4 Inches, Length 20 1/4 Inches, Hose to...More

    Multipurpose Air Hose, 3/8 In., 25 ft. L

    REELCRAFT

    Grainger Item # 2PLA9 | Mfr. Model # S601013-25 1

    Catalog Page # 3566 (PDF)

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8 In., Length 25 ft., Fitting Size 1/4 x 1/4 In....More

    Connector, Duct Hose

    HI-TECH DURAVENT

    Grainger Item # 2TA34 | Mfr. Model # 0140-0400-0001-60

    Catalog Page # 3578 (PDF)

    Ducting Hose Connector, 304 Stainless Steel, Outside Dia 4 In, Length 4 In, For Use With 4 In Ducting Hose

    Multipurpose Air Hose, 3/8 In., Blue

    GOODYEAR ENGINEERED PRODUCTS

    Grainger Item # 1ABT6 | Mfr. Model # 54028001292512

    Catalog Page # 3568 (PDF)

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8 In., Length 25 ft., Fitting Size 1/4 In. (M)NPT,...More

    Snubber Hose, 1/2 In ID x 48 In, 3/8 MNPT

    LEGACY

    Grainger Item # 4YFV4 | Mfr. Model # HFZ1204YW3S-GRA

    Catalog Page # 3570 (PDF)

    Snubber Hose, Coupled Assembly, Hose Inside Dia. (In.) 1/2, Hose Length (In.) 48, (M)NPT Fitting (In.) 3/8 x...More

    Connector, Duct Hose

    HI-TECH DURAVENT

    Grainger Item # 2TA36 | Mfr. Model # 0140-0600-0001-60

    Catalog Page # 3578 (PDF)

    Ducting Hose Connector, 304 Stainless Steel, Outside Dia 6 In, Length 4 In, For Use With 6 In Ducting Hose

    Air Hose, Coupled Assembly, Green, 300 psi

    SPEEDAIRE

    Grainger Item # 2VDF5 | Mfr. Model # 2VDF5

    Catalog Page # 3568 (PDF)

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8 In., Length 25 ft., Fitting Size 1/4 In. (M)NPT,...More

    Connector, Duct Hose

    HI-TECH DURAVENT

    Grainger Item # 2TA35 | Mfr. Model # 0140-0500-0001-60

    Catalog Page # 3578 (PDF)

    Ducting Hose Connector, 304 Stainless Steel, Outside Dia 5 In, Length 4 In, For Use With 5 In Ducting Hose

    PTFE Hose, 3/16 IDx18 L, Brass, 3000 PSI

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PCL7 | Mfr. Model # 1PCL7

    Catalog Page # 3951 (PDF)

    Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 3/16 In, Hose Length 18 In, Dash Size 4, Female JIC...More

    Lab Tub Tygon E-3603 3/16x1/4, 50 ft

    TYGON

    Grainger Item # 9DM53 | Mfr. Model # ACF00011

    Catalog Page # NA

    Laboratory Tubing Tygon E-3603 3/16x1/4 50 ft Saint Gobain Performance Plastics

    PTFE Hose, 5/16 IDx18 L, Brass, 2500 PSI

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PCN4 | Mfr. Model # 1PCN4

    Catalog Page # 3951 (PDF)

    Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 5/16 In, Hose Length 18 In, Dash Size 6, Female JIC...More

    Air Hose, 1/4 IDx0.419 ODx25 Ft, Red

    SPEEDAIRE

    Grainger Item # 1AFV3 | Mfr. Model # 1AFV3

    Catalog Page # 3568 (PDF)

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4 In., Length 25 ft., Fitting Size 1/4 In. (M)NPT,...More

     |  Results per page: 16 | 32 | 48
      loader image