Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

13 Results Found that Include 18 Products 

 |  Results per page: 16 | 32 | 48

    Coiled Air Hose, 1/4 In ID x 10 Ft, Poly

    SPEEDAIRE

    Grainger Item # 1VEJ8 | Mfr. Model # 1VEJ8

    Catalog Page # 3568 (PDF)

    Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 1/4, Usable Length (Ft.) 9, NPT Size (In.) 1/4, Male Rigid...More

    Coiled Air Hose, 1/4 In ID x 6 Ft, Poly

    SPEEDAIRE

    Grainger Item # 1VEJ7 | Mfr. Model # 1VEJ7

    Catalog Page # 3568 (PDF)

    Coiled Air Hose, Flexible, Hose Inside Dia. (In.) 1/4, Usable Length (Ft.) 5, NPT Size (In.) 1/4, Male Rigid...More

    Coupled Assembly General Duty Multi Purpose EPDM Air Hose

    SPEEDAIRE

    Multiple product options available

    Coupled Assembly Multipurpose Air Hose

    GOODYEAR ENGINEERED PRODUCTS

    Multiple product options available

    Air Hose, Coupled Assembly, 1/4 In.

    LEGACY

    Grainger Item # 1TAY9 | Mfr. Model # HFZ1425YW2

    Catalog Page # 3568 (PDF)

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4 In., Length 25 ft., Fitting Size 1/4 In. (M)NPT,...More

    Multipurpose Air Hose, 1/4 In., 25 ft. L

    REELCRAFT

    Grainger Item # 2PLA4 | Mfr. Model # S601001-25 1

    Catalog Page # 3566 (PDF)

    Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4 In., Length 25 ft., Fitting Size 1/4 x 1/4 In....More

    Tubing, Clear, 1/8 In. Inside Dia, 50 ft.

    TYGON

    Grainger Item # 8AT33 | Mfr. Model # ACF00006

    Catalog Page # NA

    Tubing, Type Flexible, Material Tygon, Inside Dia. 1/8 In, Outside Dia. 3/16 In, Length 50 ft., Color Clear,...More

    Hose Halter, Hose ID1/4 to 2 In, L 30

    LIFT-ALL

    Grainger Item # 39A390 | Mfr. Model # HH230

    Catalog Page # NA

    Hose Halter, Hose Inside Dia. (In.) 1/4 to 2, Length (In.) 30, Max. Working Pressure (PSI) 52,000 @ 1/4 In,...More

    Flexible Hose, PVC, Inlet 1/4 In MNPT

    LEGACY

    Grainger Item # 3RWR7 | Mfr. Model # HWF3850FG2N-GRA

    Catalog Page # 1347 (PDF)

    Flexible Plastic Hose, -, NPT Size (In.) 1/4, Color Green, Max. Pressure (PSI) 350, Tube Material PVC

    PTFE Hose, 3/16 IDx12 L, Brass, 3000 PSI

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PCL6 | Mfr. Model # 1PCL6

    Catalog Page # 3951 (PDF)

    Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 3/16 In, Hose Length 12 In, Dash Size 4, Female JIC...More

    Hose Halter, Hose ID1 to 4 In, L 44

    LIFT-ALL

    Grainger Item # 39A391 | Mfr. Model # HH244

    Catalog Page # NA

    Hose Halter, Hose Inside Dia. (In.) 1 to 4, Length (In.) 44, Max. Working Pressure (PSI) 3300 @ 1 In, For Use...More

    Hose Cuff, 4 In ID, 4.25 In OD, PVC

    SDH CUFF

    Grainger Item # 3AYW5 | Mfr. Model # 217204001001-10

    Catalog Page # 3575 (PDF)

    Hose Cuff, Type Threaded, Material PVC, Inside Dia 4 In, Outside Dia 4.25 In, Length 4.5 In, For Use With...More

    PTFE Hose, 5/16 IDx12 L, Brass, 2500 PSI

    GRAINGER APPROVED VENDOR

    Grainger Item # 1PCN3 | Mfr. Model # 1PCN3

    Catalog Page # 3951 (PDF)

    Polytetrafluoroethylene Hose Assembly, Hose Inside Dia 5/16 In, Hose Length 12 In, Dash Size 6, Female JIC...More

     |  Results per page: 16 | 32 | 48
      loader image