Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Hoses

14 Results Found that Include 14 Products

Results per page: 16 | 32 | 48
    Hose Halter,Hose ID1/4 to 2 In,L 30
    • LIFT-ALL
    • Hose Halter, Hose ID1/4 to 2 In, L 30Hose Halter,Hose ID1/4 to 2 In,L 30
    • Item # 39A388
    • Mfr. Model # HH130
    • Hose Halter, Hose Inside Dia. (In.) 1/4 to 2, Length (In.) 30, Max. Working Pressure (PSI) 26,000 @ 1/4 In,...More

    Snubber Hose,1/4 ID x 30 In L,1/4 NPT
    • SPEEDAIRE
    • Snubber Hose, 1/4 ID x 30 In L, 1/4 NPTSnubber Hose,1/4 ID x 30 In L,1/4 NPT
    • Item # 1AFG9
    • Mfr. Model # 1AFG9
    • Snubber Hose, Coupled Assembly, Hose Inside Dia 1/4 In, Hose Length 30 In, FNPT Fitting 1/4 In, MNPT Fitting...More

    Hose,Snubber,1/2x24in
    • GOODYEAR ENGINEERED PRODUCTS
    • Hose, Snubber, 1/2x24inHose,Snubber,1/2x24in
    • Item # 3JT54
    • Mfr. Model # 56900612701000
    • Snubber Hose, Maximum Pressure 300 PSI, Hose Inside Diameter 1/2 Inch, Hose OD 0.86 Inch, Hose Length 24...More

    Air Hose,3/8 IDx0.542 ODx25 Ft,Black
    • LEGACY
    • Air Hose, 3/8 IDx0.542 ODx25 Ft, Black3/8" 200 psi Coupled Assembly Multipurpose Air Hose
    • Item # 1AFG7
    • Mfr. Model # HL23825BK2-A10
    • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8 In., Length 25 ft., Fitting Size 1/4 In. (M)NPT,...More

    Bridge Clamp,Duct Hose,ID 9-12In
    • HI-TECH DURAVENT
    • Bridge Clamp, Duct Hose, ID 9-12InBridge Clamp,Duct Hose,ID 9-12In
    • Item # 2TA47
    • Mfr. Model # 0627-1200-0003-60
    • Ducting Hose Bridge Clamp, Material 304 Stainless Steel, Inside Dia. (In.) 9-12, Outside Dia. (In.) -, Width...More

    Corrugated Wash Machine Hose,1 In x 5 ft
    Reinforced Dishwasher Hose,1/2 In x 6 ft
    Hose Cuff,Screw On
    • HI-TECH DURAVENT
    • Hose Cuff, Screw OnHose Cuff,Screw On
    • Item # 2RV95
    • Mfr. Model # 0361-0200-0001-60
    • Screw Cuff, Material PVC, Inside Dia. (In.) 2, Outside Dia. (In.) 2 5/16, Width (In.) -, Length (In.) 4, For...More

    Hose Cuff,Screw On
    • HI-TECH DURAVENT
    • Hose Cuff, Screw OnHose Cuff,Screw On
    • Item # 2RV97
    • Mfr. Model # 0361-0250-0001-60
    • Screw Cuff, Material PVC, Inside Dia. (In.) 2 1/2, Outside Dia. (In.) 2 7/8, Width (In.) -, Length (In.) 4,...More

    Hose Cuff,2 In ID,2.25 In OD,PVC
    Hose Halter,Hose ID1 to 4 In,L 40
    • LIFT-ALL
    • Hose Halter, Hose ID1 to 4 In, L 40Hose Halter,Hose ID1 to 4 In,L 40
    • Item # 39A389
    • Mfr. Model # HH140
    • Hose Halter, Hose Inside Dia. (In.) 1 to 4, Length (In.) 40, Max. Working Pressure (PSI) 1650 @ 1 In, For Use...More

    Hose Cuff,Screw On
    Bridge Clamp,Duct Hose,ID 9In
    Hose Cuff,1.75 In ID,2 In OD,PVC
    Results per page: 16 | 32 | 48