Skip Content

Filter Results By

Applied Filters Clear All

Hoses

96 Results Found that Include 349 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • HI-TECH DURAVENT
  • Blue PVC PVC Unreinforced Ducting HoseBlue PVC PVC Unreinforced Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Application Air, Dust, Material PVC, Color Blue, Length 25 ft. and Operating Temp. Range -20° to 180°F; Varies by Inside Dia., Bend Radius, Max....More

Hose Cuff,Screw On
  • HI-TECH DURAVENT
  • Hose Cuff, Screw OnHose Cuff,Screw On
  • Item # 2RV93
  • Mfr. Model # 0361-0150-0001-60
  • Screw Cuff, Material PVC, Inside Dia. (In.) 1 1/2, Outside Dia. (In.) 1 3/4, Width (In.) -, Length (In.) 4,...More

  • HI-TECH DURAVENT
  • Blue Vinyl/Laminate HoseBlue Vinyl/Laminate Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Vinyl/Laminate, Color Blue, Length 25 ft., Operating Temp. Range -20° to 180°F, Number of Plies 2 and Standards UL-94V-0; Varies by...More

  • HI-TECH DURAVENT
  • Clear Reinforced PVC Industrial Ducting HoseClear Reinforced PVC Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Reinforced PVC, Color Clear, Length 25 ft., Operating Temp. Range -20° to 180°F and Number of Plies 1; Varies by Inside Dia., Bend...More

Connector,Duct Hose
  • HI-TECH DURAVENT
  • Black Thermoplastic Rubber Industrial Ducting HoseBlack Thermoplastic Rubber Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Thermoplastic Rubber, Color Black, Length 25 ft., Operating Temp. Range -40° to 250°F and Number of Plies 2; Varies by Inside Dia.,...More

  • HI-TECH DURAVENT
  • Clear Polyethylene Industrial Ducting HoseClear Polyethylene Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Polyethylene, Color Clear, Length 25 ft., Operating Temp. Range -30° to 130°F, Number of Plies 1 and Plastic; Varies by Inside Dia.,...More

Quick Release Clamp,ID 4In
  • HI-TECH DURAVENT
  • Gray Reinforced PVC Industrial Ducting HoseGray Reinforced PVC Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Reinforced PVC, Color Gray, Operating Temp. Range -20° to 150°F and Number of Plies 2; Varies by Inside Dia., Length, Bend Radius, Max....More

  • HI-TECH DURAVENT
  • Clear Thermoplastic Urethane Industrial Ducting HoseClear Thermoplastic Urethane Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Thermoplastic Urethane, Color Clear, Length 25 ft., Operating Temp. Range -40° to 200°F and Number of Plies 2; Varies by Inside Dia.,...More

  • HI-TECH DURAVENT
  • Gray PVC Coated Fiberglass Industrial Ducting HoseGray PVC Coated Fiberglass Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material PVC Coated Fiberglass, Color Gray, Length 25 ft., Operating Temp. Range -20° to 200°F, Number of Plies 1 and Standards UL-94V-0; Varies...More

Quick Release Clamp,ID 6In
  • HI-TECH DURAVENT
  • Gray Ethyl Vinyl Acetate Industrial Ducting HoseGray Ethyl Vinyl Acetate Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Ethyl Vinyl Acetate, Color Gray and Operating Temp. Range -65° to 140°F; Varies by Inside Dia., Length, Bend Radius, Max. Pressure and...More

  • HI-TECH DURAVENT
  • Clear Urethane Urethane Ducting HoseClear Urethane Urethane Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Urethane, Color Clear, Length 25 ft., Operating Temp. Range -60° to 180°F and Number of Plies 2; Varies by Inside Dia., Bend Radius,...More

Quick Release Clamp,ID 8In
Blower Hose,8 In. ID,25 ft. L,PVC
  • HI-TECH DURAVENT
  • Blower Hose, 8 In. ID, 25 ft. L, PVCBlower Hose,8 In. ID,25 ft. L,PVC
  • Item # 3WB41
  • Mfr. Model # 0670-0800-0575-60
  • Ventilation Utility Blower Hose, Application Air, Material PVC, Color Yellow/Black, Inside Dia. 8 In., Length...More

  • HI-TECH DURAVENT
  • Black Polypropylene Industrial Ducting HoseBlack Polypropylene Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Polypropylene, Color Black, Operating Temp. Range -40° to 225°F, Number of Plies 1 and Plastic; Varies by Inside Dia., Length, Bend...More

  • HI-TECH DURAVENT
  • Black Neoprene Coated Fiberglass Industrial Ducting HoseBlack Neoprene Coated Fiberglass Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Neoprene Coated Fiberglass, Color Black, Operating Temp. Range -65° to 300°F, Number of Plies 2, Fiberglass and Standards UL-94V-0;...More

  • HI-TECH DURAVENT
  • Clear/Black Reinforced PVC Industrial Ducting HoseClear/Black Reinforced PVC Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Application Air, Dust, Material Reinforced PVC, Color Clear/Black, Length 25 ft., Operating Temp. Range -20° to 150°F, Number of Plies 1 and...More

Hose Cuff,Screw On
Blower Hose with Cuffs,12 in. I.D.,3 psi
  • HI-TECH DURAVENT
  • Blower Hose with Cuffs, 12 in. I.D., 3 psiBlower Hose with Cuffs,12 in. I.D.,3 psi
  • Item # 40ME79
  • Mfr. Model # 1PNEP-HM 12" X 15' W/CUFFS
  • Blower Hose with Cuffs, Application Air, Material Neoprene-Coated Polyester Fabric, Color Yellow/Black,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More