Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Hoses

14 Results Found that Include 153 Products

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • Water Discharge HoseWater Discharge Hose
    • Multiple product options available

      Water Discharge Hose; Varies by Inside Dia., Length, Color, Fitting Size, Fitting Type and Max. Pressure

    • GRAINGER APPROVED VENDOR
    • PVC Water SuctionPVC Water Suction
    • Multiple product options available

      Water Suction Hose, Length 20 ft., Color Green, Max. Temp. 150°F, Fitting Type Aluminum Male x Female w/Brass Swivel, Vacuum Rating 29" Hg, Tube Material PVC, Rigid PVC...More

    • GRAINGER APPROVED VENDOR
    • Clear PVC SuctionClear PVC Suction
    • Multiple product options available

      Water Suction Hose, Length 100 ft., Color Clear, Max. Temp. 158°F and Tube Material PVC; Varies by Inside Dia., Bend Radius and Max. Pressure

    • GRAINGER APPROVED VENDOR
    • Cold Water Suction Hose AssemblyCold Water Suction Hose Assembly
    • Multiple product options available

      Water Suction Hose, Length 20 ft., Color Clear with Blue Helix, Max. Temp. 150°F, Vacuum Rating 29" Hg, Tube Material PVC, Rigid Blue Helix and Includes Gasket; Varies...More

    • GRAINGER APPROVED VENDOR
    • Water Suction & Discharge HoseWater Suction & Discharge Hose
    • Multiple product options available

      Water Suction and Discharge Hose, Fitting Type Aluminum Cam and Groove, Vacuum Rating 29" Hg and Includes Gasket; Varies by Inside Dia., Length, Color, Fitting Size,...More

    Hose,Paint Spray
    • GRAINGER APPROVED VENDOR
    • Hose, Paint SprayHose,Paint Spray
    • Item # 4XR32
    • Mfr. Model # 53629031202598
    • Paint Spray Hose, Outside Diameter 0.695 Inch, Fitting Size NPSM (F) Inch, Hose Inside Diameter 3/8 Inch,...More

    Hose,Paint Spray
    • GRAINGER APPROVED VENDOR
    • Hose, Paint SprayHose,Paint Spray
    • Item # 4XR33
    • Mfr. Model # 53629031205098
    • Paint Spray Hose, Outside Diameter 0.695 Inch, Fitting Size NPSM (F) Inch, Hose Inside Diameter 3/8 Inch,...More

    Paint Spray Hose,1/4 IDx0.5 In ODx25 Ft
    • GRAINGER APPROVED VENDOR
    • Paint Spray Hose, 1/4 IDx0.5 In ODx25 FtPaint Spray Hose,1/4 IDx0.5 In ODx25 Ft
    • Item # 1AGE9
    • Mfr. Model # 4710-04-025
    • Airless Paint Spray Hose, Coupled Assembly, Hose Inside Dia 1/4 In, Hose Length 25 Ft, Fitting Size (In) 1/4...More

    Paint Spray Hose,1/4 IDx0.5 In ODx50 Ft
    • GRAINGER APPROVED VENDOR
    • Paint Spray Hose, 1/4 IDx0.5 In ODx50 FtPaint Spray Hose,1/4 IDx0.5 In ODx50 Ft
    • Item # 1AGF1
    • Mfr. Model # 4710-04-050
    • Airless Paint Spray Hose, Coupled Assembly, Hose Inside Dia 1/4 In, Hose Length 50 Ft, Fitting Size (In) 1/4...More

    Hose,Paint Spray
    • GRAINGER APPROVED VENDOR
    • Hose, Paint SprayHose,Paint Spray
    • Item # 4XR31
    • Mfr. Model # 53629031201598
    • Paint Spray Hose, Outside Diameter 0.695 Inch, Fitting Size NPSM (F) Inch, Hose Inside Diameter 3/8 Inch,...More

    • GRAINGER APPROVED VENDOR
    • Rubber Water SuctionRubber Water Suction
    • Multiple product options available

      Water Suction Hose, Color Black, Tube Material Black Synthetic Rubber, Synthetic Fiber with Wire Helix and Includes Gasket; Varies by Inside Dia., Length, Fitting Size,...More

    Hose,Paint Spray
    • GRAINGER APPROVED VENDOR
    • Hose, Paint SprayHose,Paint Spray
    • Item # 4XR30
    • Mfr. Model # 53629030805098
    • Paint Spray Hose, OD 0.5 Inch, Fitting Size NPSM (F) Inch, Hose Inside Diameter 1/4 Inch, Maximum Working...More

    Suction Hose,4 In x 100 ft,Black
    • GRAINGER APPROVED VENDOR
    • Suction Hose, 4 In x 100 ft, BlackSuction Hose,4 In x 100 ft,Black
    • Item # 3JT47
    • Mfr. Model # 54215912301000
    • Water Suction Hose, Inside Dia. 4 In., Length 100 ft., Color Black, Max. Temp. 180 Degrees F, Outside Dia....More

    Results per page: 16 | 32 | 48