Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Hoses

83 Results Found that Include 124 Products

Results per page: 16 | 32 | 48
Multipurpose Air Hose,Bulk,3/8 In.,Red
  • SPEEDAIRE
  • Multipurpose Air Hose, Bulk, 3/8 In., Red3/8" 250 psi Bulk Multipurpose Air Hose
  • Item # 5W020
  • Mfr. Model # 5W020
  • Multipurpose Air Hose, Bulk, Inside Dia. 3/8 In., Length 250 ft., Outside Dia. 0.687 In., Color Red, Max....More

Hose,Push On,1/4 In ID x 250 Ft,Black
Hose,Push On,1/2 In ID x 150 Ft,Black
Hose,Food,1 In,100 Ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 1 In, 100 FtHose,Food,1 In,100 Ft
  • Item # 3JT89
  • Mfr. Model # 58642103201000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 1 Inches Smooth, Hose OD 1.24 Inches Corrugated, Hose Length...More

Ducting Hose,10 In. ID,25 ft. L,Rubber
  • GOODYEAR ENGINEERED PRODUCTS
  • Water Discharge HoseWater Discharge Hose
  • Multiple product options available

    Water Discharge Hose; Varies by Inside Dia., Length, Color, Fitting Size, Fitting Type and Max. Pressure

  • GOODYEAR ENGINEERED PRODUCTS
  • Water Suction & Discharge HoseWater Suction & Discharge Hose
  • Multiple product options available

    Water Suction and Discharge Hose, Fitting Type Aluminum Cam and Groove, Vacuum Rating 29" Hg and Includes Gasket; Varies by Inside Dia., Length, Color, Fitting Size,...More

  • GRAINGER APPROVED
  • Water Suction/Discharge HoseWater Suction/Discharge Hose
  • Multiple product options available

    Water Suction and Discharge Hose, Length 20 ft., Color Black and Yellow, Vacuum Rating 29" Hg, Tube Material Polyethylene and Polyethylene; Varies by Inside Dia.,...More

Ducting Hose,8 In. ID,25 ft. L,Rubber
Multipurpose Air Hose,Bulk
  • SPEEDAIRE
  • Multipurpose Air Hose, Bulk3/8" 300 psi Bulk Multipurpose Air Hose
  • Item # 4XR52
  • Mfr. Model # 4XR52
  • Multipurpose Air Hose, Bulk, Inside Dia. 3/8 In., Length 250 ft., Outside Dia. 0.687 In., Color Yellow, Max....More

Multipurpose Air Hose,3/8 In.,250 ft. L
  • LEGACY
  • Multipurpose Air Hose, 3/8 In., 250 ft. L3/8" 300 psi Bulk Multipurpose Air Hose
  • Item # 4YFV7
  • Mfr. Model # HFZ38250YW-GRA
  • Multipurpose Air Hose, Bulk, Inside Dia. 3/8 In., Length 250 ft., Outside Dia. 0.612 In., Color Vibrant...More

Hose,Food,1.5in,100ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Food, 1.5in, 100ftHose,Food,1.5in,100ft
  • Item # 3JT85
  • Mfr. Model # 58641704801000
  • Food Hose, Liquid or Dry Bulk Materials, Hose ID 1 1/2 Inches Smooth, Hose OD 1.88 Inches Corrugated, Hose...More

Hose,Wash Down,Safety Orange,50 ft
  • SANI-LAV
  • Hose, Wash Down, Safety Orange, 50 ftHose,Wash Down,Safety Orange,50 ft
  • Item # 18D879
  • Mfr. Model # H50
  • Hose, Wash Down, Hose Inside Dia. (In.) 3/4, Hose Length (Ft.) 50, 3/4 In. GHT Brass Fittings, Hose Outside...More

Hose,Push On,1/2 In ID x 150 Ft,Green
  • GOODYEAR ENGINEERED PRODUCTS
  • Cold Water Suction Hose AssemblyCold Water Suction Hose Assembly
  • Multiple product options available

    Water Suction Hose, Length 20 ft., Color Clear with Blue Helix, Max. Temp. 150°F, Vacuum Rating 29" Hg, Tube Material PVC, Rigid Blue Helix and Includes Gasket; Varies...More

Suction Hose,4 In x 20 ft,Green
  • GOODYEAR ENGINEERED PRODUCTS
  • Suction Hose, 4 In x 20 ft, GreenPVC Water Suction
  • Item # 2P569
  • Mfr. Model # SP400-MF-G
  • Water Suction Hose, Inside Dia. 4 In., Length 20 ft., Color Green, Max. Temp. 150 Degrees F, Fitting Size 4...More

Hose,Material,3 In
Multipurpose Air Hose,Bulk,Black
  • SPEEDAIRE
  • Multipurpose Air Hose, Bulk, Black1/4" 200 psi Bulk Multipurpose Air Hose
  • Item # 3JT66
  • Mfr. Model # 3JT66
  • Multipurpose Air Hose, Bulk, Inside Dia. 1/4 In., Length 500 ft., Outside Dia. 0.500 In., Color Black, Max....More

Hose,Steam,3/4x50ft
  • GOODYEAR ENGINEERED PRODUCTS
  • Hose, Steam, 3/4x50ftHose,Steam,3/4x50ft
  • Item # 4KT59
  • Mfr. Model # 53907002417800
  • Steam Hose, Maximum Pressure 250 PSI, Hose Inside Diameter 3/4 Inch, Hose OD 1 9/32 Inches, Uncoupled Hose,...More

  • GOODYEAR ENGINEERED PRODUCTS
  • Clear PVC SuctionClear PVC Suction
  • Multiple product options available

    Water Suction Hose, Length 100 ft., Color Clear, Max. Temp. 158°F and Tube Material PVC; Varies by Inside Dia., Bend Radius and Max. Pressure

Exhaust Hose,2 In. ID,11 ft. L,Rubber
  • CRUSHPROOF
  • Exhaust Hose, 2 In. ID, 11 ft. L, RubberBlack Rubber Garage Exhaust Hose
  • Item # 3AYK3
  • Mfr. Model # 065002000001-60
  • Garage Exhaust Hose, Material Rubber, Color Black, Inside Dia. 2 In., Length 11 ft., Bend Radius 3 In.,...More

  • HI-TECH DURAVENT
  • Black Neoprene Coated Fiberglass Industrial Ducting HoseBlack Neoprene Coated Fiberglass Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Neoprene Coated Fiberglass, Color Black, Operating Temp. Range -65° to 300°F, Number of Plies 2, Fiberglass and Standards UL-94V-0;...More

  • ARD
  • Clear Reinforced PVC Industrial Ducting HoseClear Reinforced PVC Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Reinforced PVC, Color Clear, Length 25 ft., Operating Temp. Range -20° to 180°F and Number of Plies 1; Varies by Inside Dia., Bend...More

Multipurpose Air Hose,Bulk,Red
  • SPEEDAIRE
  • Multipurpose Air Hose, Bulk, Red1/4" 250 psi Bulk Multipurpose Air Hose
  • Item # 10A216
  • Mfr. Model # 10A216
  • Multipurpose Air Hose, Bulk, Inside Dia. 1/4 In., Length 500 ft., Outside Dia. 0.5 In., Color Red, Max....More

  • DURA-THANE
  • Clear Urethane Urethane Ducting HoseClear Urethane Urethane Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Urethane, Color Clear, Length 25 ft., Operating Temp. Range -60° to 180°F and Number of Plies 2; Varies by Inside Dia., Bend Radius,...More

Washdown Hose,Bulk,3/4 ID,50 Ft,Yellow
  • GOODYEAR ENGINEERED PRODUCTS
  • Washdown Hose, Bulk, 3/4 ID, 50 Ft, YellowWashdown Hose,Bulk,3/4 ID,50 Ft,Yellow
  • Item # 1DKL7
  • Mfr. Model # 56912019150100
  • Washdown Hose, Bulk, Hose Inside Dia 3/4 In, Hose Length 50 Ft, Hose Outside Dia 1 1/4 In, Color Yellow, Max...More

Multipurpose Air Hose,1/2 In.,50 ft. L
  • GOODYEAR ENGINEERED PRODUCTS
  • Multipurpose Air Hose, 1/2 In., 50 ft. L1/2" 500 psi Coupled Assembly Multipurpose Air Hose
  • Item # 3JT60
  • Mfr. Model # 56903512751901
  • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2 In., Length 50 ft., Fitting Size 1/2 In., Outside...More

Ducting Hose,4 In. ID,25 ft. L,Urethane
  • HI-TECH DURAVENT
  • Ducting Hose, 4 In. ID, 25 ft. L, UrethaneClear Thermoplastic Urethane Industrial Ducting Hose
  • Item # 2RY45
  • Mfr. Model # 0338-0400-0001-60
  • Industrial Ducting Hose, Material Thermoplastic Urethane, Color Clear, Inside Dia. 4 In., Length 25 ft., Bend...More

Results per page: 16 | 32 | 48