Skip Content

Filter Results By

Applied Filters Clear All

Length (In.)
Hose Material
Fitting Type
  • View MoreView Less
Dia. (In.)
Price
  • View MoreView Less

Hoses

30 Results Found that Include 30 Products 

Results per page: 16 | 32 | 48
    Flexible Metal Hose,Dia 1 In
    • HOSE MASTER
    • Flexible Metal Hose, Dia 1 In
    • Item # 1LMW7
    • Mfr. Model # G100SMU120
    • Flexible Metal Hose, Dia 1 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.7 In,...More

    Hose,Metal,2 X 10.5 In
    • HOSE MASTER
    • Hose, Metal, 2 X 10.5 In
    • Item # 6MP42
    • Mfr. Model # G200CM105
    • Flexible Metal Hose, Dia 2 In, Length 10 1/2 In, Max Working Pressure @ 70 F 449, Static Min Bend Radius 5.1...More

    Flexible Metal Hose,1 1/2 In,12 Length
    • HOSE MASTER
    • Flexible Metal Hose, 1 1/2 In, 12 Length
    • Item # 4FJL5
    • Mfr. Model # G150SM120
    • Flexible Metal Hose, Dia 1 1/2 In, Length 12 In, Max Working Pressure @ 70 F 531, Static Min Bend Radius 3.9...More

    Flexible Metal Hose,3/4 In,12 Length
    • HOSE MASTER
    • Flexible Metal Hose, 3/4 In, 12 Length
    • Item # 4FJR1
    • Mfr. Model # GM075SHMU120
    • Flexible Metal Hose, Dia 3/4 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.7...More

    Flexible Metal Hose,3/4 In,18 Length
    • HOSE MASTER
    • Flexible Metal Hose, 3/4 In, 18 Length
    • Item # 4FKF6
    • Mfr. Model # GZ075SMU180
    • Flexible Metal Hose, Dia 3/4 In, Length 18 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.1...More

    Flexible Metal Hose,Dia 3/4 In
    • HOSE MASTER
    • Flexible Metal Hose, Dia 3/4 In
    • Item # 1LMW5
    • Mfr. Model # G075SMU240
    • Flexible Metal Hose, Dia 3/4 In, Length 24 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.1...More

    Hose,Metal,1.5 X 18 In
    • HOSE MASTER
    • Hose, Metal, 1.5 X 18 In
    • Item # 6MP40
    • Mfr. Model # G150CM180
    • Flexible Metal Hose, Dia 1 1/2 In, Length 18 In, Max Working Pressure @ 70 F 531, Static Min Bend Radius 3.9...More

    Flexible Metal Hose,1 1/4 In,12 Length
    • HOSE MASTER
    • Flexible Metal Hose, 1 1/4 In, 12 Length
    • Item # 4FJL4
    • Mfr. Model # G125SM120
    • Flexible Metal Hose, Dia 1 1/4 In, Length 12 In, Max Working Pressure @ 70 F 645, Static Min Bend Radius 3.1...More

    Flexible Metal Hose,Dia 1 In
    • HOSE MASTER
    • Flexible Metal Hose, Dia 1 In
    • Item # 1CWA2
    • Mfr. Model # G100CMU240
    • Flexible Metal Hose, Dia 1 In, Length 24 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.7 In,...More

    Flexible Metal Hose,1 1/2 In,12 Length
    • HOSE MASTER
    • Flexible Metal Hose, 1 1/2 In, 12 Length
    • Item # 4FKL4
    • Mfr. Model # GZ150SM120
    • Flexible Metal Hose, Dia 1 1/2 In, Length 12 In, Max Working Pressure @ 70 F 531, Static Min Bend Radius 3.9...More

    Flexible Metal Hose,Dia 1/2 In
    • HOSE MASTER
    • Flexible Metal Hose, Dia 1/2 In
    • Item # 1LNA9
    • Mfr. Model # G050SHXJ180
    • Flexible Metal Hose, Dia 1/2 In, Length 18 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

    Flexible Metal Hose,1 In Dia,36 In L
    • HOSE MASTER
    • Flexible Metal Hose, 1 In Dia, 36 In L
    • Item # 2ZV40
    • Mfr. Model # G100CM360
    • Flexible Metal Hose, Dia 1 In, Length 36 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

    Flexible Metal Hose,Dia 1/2 In
    • HOSE MASTER
    • Flexible Metal Hose, Dia 1/2 In
    • Item # 1LNB1
    • Mfr. Model # G050SHXJ240
    • Flexible Metal Hose, Dia 1/2 In, Length 24 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

    Flexible Metal Hose,1 In,12 Length
    • HOSE MASTER
    • Flexible Metal Hose, 1 In, 12 Length
    • Item # 4FJW1
    • Mfr. Model # GM100SHM120
    • Flexible Metal Hose, Dia 1 In, Length 12 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.1 In,...More

    Flexible Metal Hose,1 1/4 In Dia,24 In L
    • HOSE MASTER
    • Flexible Metal Hose, 1 1/4 In Dia, 24 In L
    • Item # 2ZV41
    • Mfr. Model # G125CM240
    • Flexible Metal Hose, Dia 1 1/4 In, Length 24 In, Max Working Pressure @ 70 F 645, Static Min Bend Radius 3.1...More

    Flexible Metal Hose,1 In,18 Length
    • HOSE MASTER
    • Flexible Metal Hose, 1 In, 18 Length
    • Item # 4FKK6
    • Mfr. Model # GZ100SM180
    • Flexible Metal Hose, Dia 1 In, Length 18 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

    Flexible Metal Hose,Dia 1/4 In
    • HOSE MASTER
    • Flexible Metal Hose, Dia 1/4 In
    • Item # 1LNA3
    • Mfr. Model # G025SHXJ360
    • Flexible Metal Hose, Dia 1/4 In, Length 36 In, Max Working Pressure @ 70 F 1800, Static Min Bend Radius 1.0...More

    Flexible Metal Hose,1/2 In,36 Length
    • HOSE MASTER
    • Flexible Metal Hose, 1/2 In, 36 Length
    • Item # 4FKF4
    • Mfr. Model # GZ050SMU360
    • Flexible Metal Hose, Dia 1/2 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.5...More

    Flexible Metal Hose,3/4 In,12 Length
    • HOSE MASTER
    • Flexible Metal Hose, 3/4 In, 12 Length
    • Item # 4FKF5
    • Mfr. Model # GZ075SMU120
    • Flexible Metal Hose, Dia 3/4 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.1...More

    Flexible Metal Hose,3/4 In,18 Length
    • HOSE MASTER
    • Flexible Metal Hose, 3/4 In, 18 Length
    • Item # 4FJV7
    • Mfr. Model # GM075SHM180
    • Flexible Metal Hose, Dia 3/4 In, Length 18 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 1.7...More

    Flexible Metal Hose,3/4 In,36 Length
    • HOSE MASTER
    • Flexible Metal Hose, 3/4 In, 36 Length
    • Item # 4FKK4
    • Mfr. Model # GZ075SM360
    • Flexible Metal Hose, Dia 3/4 In, Length 36 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1...More

    Flexible Metal Hose,1 In,24 Length
    • HOSE MASTER
    • Flexible Metal Hose, 1 In, 24 Length
    • Item # 4FKK7
    • Mfr. Model # GZ100SM240
    • Flexible Metal Hose, Dia 1 In, Length 24 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

    Flexible Metal Hose,3/8 In,36 Length
    • HOSE MASTER
    • Flexible Metal Hose, 3/8 In, 36 Length
    • Item # 4FJV1
    • Mfr. Model # GM037SHM360
    • Flexible Metal Hose, Dia 3/8 In, Length 36 In, Max Working Pressure @ 70 F 1558, Static Min Bend Radius 1.0...More

    Flexible Metal Hose,Dia 3/8 In
    • HOSE MASTER
    • Flexible Metal Hose, Dia 3/8 In
    • Item # 1LNA7
    • Mfr. Model # G037SHXJ360
    • Flexible Metal Hose, Dia 3/8 In, Length 36 In, Max Working Pressure @ 70 F 1558, Static Min Bend Radius 1.2...More

    Flexible Metal Hose,1/2 In,24 Length
    • HOSE MASTER
    • Flexible Metal Hose, 1/2 In, 24 Length
    • Item # 4FJP8
    • Mfr. Model # GM050SHMU240
    • Flexible Metal Hose, Dia 1/2 In, Length 24 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.2...More

    Flexible Metal Hose,1/4 In,36 Length
    • HOSE MASTER
    • Flexible Metal Hose, 1/4 In, 36 Length
    • Item # 4FJP1
    • Mfr. Model # GM025SHMU360
    • Flexible Metal Hose, Dia 1/4 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 0.9...More

    Flexible Metal Hose,1/2 In,12 Length
    • HOSE MASTER
    • Flexible Metal Hose, 1/2 In, 12 Length
    • Item # 4FJY7
    • Mfr. Model # GZ050SHXJ120
    • Flexible Metal Hose, Dia 1/2 In, Length 12 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

    Flexible Metal Hose,3/8 In,18 Length
    • HOSE MASTER
    • Flexible Metal Hose, 3/8 In, 18 Length
    • Item # 4FJY4
    • Mfr. Model # GZ037SHXJ180
    • Flexible Metal Hose, Dia 3/8 In, Length 18 In, Max Working Pressure @ 70 F 1558, Static Min Bend Radius 1.2...More

    Flexible Metal Hose,3/8 In,12 Length
    • HOSE MASTER
    • Flexible Metal Hose, 3/8 In, 12 Length
    • Item # 4FJY3
    • Mfr. Model # GZ037SHXJ120
    • Flexible Metal Hose, Dia 3/8 In, Length 12 In, Max Working Pressure @ 70 F 1558, Static Min Bend Radius 1.2...More

    Flexible Metal Hose,1/4 In,24 Length
    • HOSE MASTER
    • Flexible Metal Hose, 1/4 In, 24 Length
    • Item # 4FJY1
    • Mfr. Model # GZ025SHXJ240
    • Flexible Metal Hose, Dia 1/4 In, Length 24 In, Max Working Pressure @ 70 F 1800, Static Min Bend Radius 1 In,...More

    Results per page: 16 | 32 | 48