Skip Content

Filter Results By

Applied Filters Clear All

Hoses

68 Results Found that Include 68 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
1/2 In X 10 Ft Cryogenic Hose
  • HOSE MASTER
  • 1/2 In X 10 Ft Cryogenic Hose 1/2 In X 10 Ft Cryogenic Hose
  • Item # 6MP56
  • Mfr. Model # G50CNG10
  • Cryogenic Hose w/ SS Guard, For Nitrogen Or Argon Service, Pipe Size 1/2 In, Hose Inside Dia 1/2 In, Hose...More

Interlock Metal Hose,Roughbore,3 x 72 In
  • HOSE MASTER
  • Interlock Metal Hose, Roughbore, 3 x 72 In Interlock Metal Hose,Roughbore,3 x 72 In
  • Item # 16T791
  • Mfr. Model # IN18SS0300-6AMM
  • Interlocked Metal Hose, Roughbore, Dia. (In.) 3, Length (In.) 72, Static Min. Bend Radius (In.) 12, Max....More

1/2" Pipe Size Adjustable Spray Hose Nozzle, Stainless
Flexible Metal Hose,3 In,18 Length
  • HOSE MASTER
  • Flexible Metal Hose, 3 In, 18 Length Flexible Metal Hose,3 In,18 Length
  • Item # 4FKD2
  • Mfr. Model # GZ300FLXFL180
  • Flexible Metal Hose, Dia 3 In, Length 18 In, Max Working Pressure @ 70 F 290, Static Min Bend Radius 7.8 In,...More

Flexible Metal Hose,Dia 1 1/2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1 1/2 In Flexible Metal Hose,Dia 1 1/2 In
  • Item # 1LNC6
  • Mfr. Model # G150SHXJ240
  • Flexible Metal Hose, Dia 1 1/2 In, Length 24 In, Max Working Pressure @ 70 F 531, Static Min Bend Radius 3.9...More

FlexibleHoseAssy,1-1/2-11-1/2 In,48 In L
  • PENFLEX
  • FlexibleHoseAssy, 1-1/2-11-1/2 In, 48 In L FlexibleHoseAssy,1-1/2-11-1/2 In,48 In L
  • Item # 4DYE9
  • Mfr. Model # FTG-24-A-A-CS-48
  • Flexible Metal Hose Assembly, Dia. 1-1/2 In, Length 48 In, Pipe Size 1-1/2-11-1/2 In, Max. Working Pressure...More

Flexible Hose Assy,1-1/2 In,60 In L
  • PENFLEX
  • Flexible Hose Assy, 1-1/2 In, 60 In L Flexible Hose Assy,1-1/2 In,60 In L
  • Item # 4DYF1
  • Mfr. Model # FTG-24-A-A-CS-60
  • Flexible Metal Hose Assembly, Dia. 1-1/2 In, Length 60 In, Pipe Size 1-1/2-11-1/2 In, Max. Working Pressure...More

Flexible Hose Assy,1-1/4x1-5/8 In,48In L
  • PENFLEX
  • Flexible Hose Assy, 1-1/4x1-5/8 In, 48In L Flexible Hose Assy,1-1/4x1-5/8 In,48In L
  • Item # 4DXZ3
  • Mfr. Model # FTG-20-A-E-48
  • Flexible Metal Hose Assembly, Dia. 1-1/4 In, Length 48 In, Pipe Size 1-1/4-11-1/2 In, FJIC Size 1- 5/8-12 In,...More

Flexible Hose Assy,2-11-1/2 In,24 In L
  • PENFLEX
  • Flexible Hose Assy, 2-11-1/2 In, 24 In L Flexible Hose Assy,2-11-1/2 In,24 In L
  • Item # 4DYF4
  • Mfr. Model # FTG-32-A-A-CS-24
  • Flexible Metal Hose Assembly, Dia. 2 In, Length 24 In, Pipe Size 2-11-1/2 In, Max. Working Pressure 350 PSI,...More

Metal Expansion Joint,2 In Dia,6 In L
Interlock Metal Hose,Smoothbore,1.5 x144
  • HOSE MASTER
  • Interlock Metal Hose, Smoothbore, 1.5 x144 Interlock Metal Hose,Smoothbore,1.5 x144
  • Item # 16T827
  • Mfr. Model # UFS18S0150-12AMM
  • Interlocked Metal Hose, Smoothbore (Lined), Dia. (In.) 1-1/2, Length (In.) 144, Static Min. Bend Radius (In.)...More

Flexible Metal Hose,3 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 3 In, 12 Length Flexible Metal Hose,3 In,12 Length
  • Item # 4FKD9
  • Mfr. Model # GZ300FLXFL120
  • Flexible Metal Hose, Dia 3 In, Length 12 In, Max Working Pressure @ 70 F 290, Static Min Bend Radius 7.8 In,...More

Interlock Metal Hose,Roughbore,3 x 96 In
  • HOSE MASTER
  • Interlock Metal Hose, Roughbore, 3 x 96 In Interlock Metal Hose,Roughbore,3 x 96 In
  • Item # 16T792
  • Mfr. Model # IN18SS0300-8AMM
  • Interlocked Metal Hose, Roughbore, Dia. (In.) 3, Length (In.) 96, Static Min. Bend Radius (In.) 12, Max....More

Flexible Metal Hose,Dia 3 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 3 In Flexible Metal Hose,Dia 3 In
  • Item # 1LMZ1
  • Mfr. Model # G300FXFL120
  • Flexible Metal Hose, Dia. (In.) 3, Length (In.) 12, Max. Working Pressure @ 70 F 275, Static Min. Bend Radius...More

Interlock Metal Hose,Smoothbore,1.5 x120
  • HOSE MASTER
  • Interlock Metal Hose, Smoothbore, 1.5 x120 Interlock Metal Hose,Smoothbore,1.5 x120
  • Item # 16T826
  • Mfr. Model # UFS18S0150-10AMM
  • Interlocked Metal Hose, Smoothbore (Lined), Dia. (In.) 1-1/2, Length (In.) 120, Static Min. Bend Radius (In.)...More

Metal Expansion Joint,3 In Dia,6 In L
Interlock Metal Hose,Roughbore,1-1/2x216
  • HOSE MASTER
  • Interlock Metal Hose, Roughbore, 1-1/2x216 Interlock Metal Hose,Roughbore,1-1/2x216
  • Item # 16T781
  • Mfr. Model # IN18SS0150-18AMM
  • Interlocked Metal Hose, Roughbore, Dia. (In.) 1-1/2, Length (In.) 216, Static Min. Bend Radius (In.) 6, Max....More

Flexible Metal Hose,Dia 3 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 3 In Flexible Metal Hose,Dia 3 In
  • Item # 1LMZ2
  • Mfr. Model # G300FXFL180
  • Flexible Metal Hose, Dia. (In.) 3, Length (In.) 18, Max. Working Pressure @ 70 F 275, Static Min. Bend Radius...More

Interlock Metal Hose,Smoothbore,2-1/2x72
  • HOSE MASTER
  • Interlock Metal Hose, Smoothbore, 2-1/2x72 Interlock Metal Hose,Smoothbore,2-1/2x72
  • Item # 16T833
  • Mfr. Model # UFS18S0250-6AMM
  • Interlocked Metal Hose, Smoothbore (Lined), Dia. (In.) 2-1/2, Length (In.) 72, Static Min. Bend Radius (In.)...More

Metal Expansion Joint,2 1/2 In Diameter
1/2 In X 12 Ft Cryogenic Hose
  • HOSE MASTER
  • 1/2 In X 12 Ft Cryogenic Hose 1/2 In X 12 Ft Cryogenic Hose
  • Item # 6MP57
  • Mfr. Model # G50CNG12
  • Cryogenic Hose w/ SS Guard, For Nitrogen Or Argon Service, Pipe Size 1/2 In, Hose Inside Dia 1/2 In, Hose...More

Hose,Metal,6 X 11 In
  • HOSE MASTER
  • Hose, Metal, 6 X 11 In Hose,Metal,6 X 11 In
  • Item # 6MP68
  • Mfr. Model # G600PF110
  • Flexible Metal Hose, Dia 6 In, Length 11 In, Max Working Pressure @ 70 F 165, Static Min Bend Radius 14.8 In,...More

High Pressure Metal Hose,1 in. x 36 in.
  • HOSE MASTER
  • High Pressure Metal Hose, 1 in. x 36 in. High Pressure Metal Hose,1 in. x 36 in.
  • Item # 45NF80
  • Mfr. Model # CA316HP-0100-036
  • High Pressure Metal Hose, Corrugated, Dia. (In.) 1.0, Length (In.) 36, Max. Working Pressure @ 70 F 3000,...More

High Pressure Metal Hose,2 in. x 12 in.
  • HOSE MASTER
  • High Pressure Metal Hose, 2 in. x 12 in. High Pressure Metal Hose,2 in. x 12 in.
  • Item # 45NF89
  • Mfr. Model # CA316HP-0200-012
  • High Pressure Metal Hose, Corrugated, Dia. (In.) 2.0, Length (In.) 12, Max. Working Pressure @ 70 F 1675,...More

High Pressure Metal Hose,3/4in. x 36 in.
  • HOSE MASTER
  • High Pressure Metal Hose, 3/4in. x 36 in. High Pressure Metal Hose,3/4in. x 36 in.
  • Item # 45NF76
  • Mfr. Model # CA316HP-0075-036
  • High Pressure Metal Hose, Corrugated, Dia. (In.) 3/4, Length (In.) 36, Max. Working Pressure @ 70 F 3600,...More

High Pressure Metal Hose,1-1/4in.x 24in.
  • HOSE MASTER
  • High Pressure Metal Hose, 1-1/4in.x 24in. High Pressure Metal Hose,1-1/4in.x 24in.
  • Item # 45NF83
  • Mfr. Model # CA316HP-0125-024
  • High Pressure Metal Hose, Corrugated, Dia. (In.) 1-1/4, Length (In.) 24, Max. Working Pressure @ 70 F 2600,...More

High Pressure Metal Hose,1-1/2in.x 18in.
  • HOSE MASTER
  • High Pressure Metal Hose, 1-1/2in.x 18in. High Pressure Metal Hose,1-1/2in.x 18in.
  • Item # 45NF86
  • Mfr. Model # CA316HP-0150-018
  • High Pressure Metal Hose, Corrugated, Dia. (In.) 1-1/2, Length (In.) 18, Max. Working Pressure @ 70 F 2200,...More

Flexible Metal Hose,2 1/2 In,36 Length
  • HOSE MASTER
  • Flexible Metal Hose, 2 1/2 In, 36 Length Flexible Metal Hose,2 1/2 In,36 Length
  • Item # 4FKN5
  • Mfr. Model # GZ250SM360
  • Flexible Metal Hose, Dia 2 1/2 In, Length 36 In, Max Working Pressure @ 70 F 417, Static Min Bend Radius 6.8...More

Flexible Metal Hose,Dia 1 1/2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1 1/2 In Flexible Metal Hose,Dia 1 1/2 In
  • Item # 1LNC7
  • Mfr. Model # G150SHXJ360
  • Flexible Metal Hose, Dia 1 1/2 In, Length 36 In, Max Working Pressure @ 70 F 531, Static Min Bend Radius 3.9...More

Flexible Metal Hose,3 In,36 Length
  • HOSE MASTER
  • Flexible Metal Hose, 3 In, 36 Length Flexible Metal Hose,3 In,36 Length
  • Item # 4FJN3
  • Mfr. Model # G300SM360
  • Flexible Metal Hose, Dia 3 In, Length 36 In, Max Working Pressure @ 70 F 346, Static Min Bend Radius 7.8 In,...More

Interlock Metal Hose,Roughbore,4 x 72 In
  • HOSE MASTER
  • Interlock Metal Hose, Roughbore, 4 x 72 In Interlock Metal Hose,Roughbore,4 x 72 In
  • Item # 16T799
  • Mfr. Model # IN18SS0400-6AMM
  • Interlocked Metal Hose, Roughbore, Dia. (In.) 4, Length (In.) 72, Static Min. Bend Radius (In.) 16, Max....More

Interlock Metal Hose,Roughbore,2 x192 In
  • HOSE MASTER
  • Interlock Metal Hose, Roughbore, 2 x192 In Interlock Metal Hose,Roughbore,2 x192 In
  • Item # 16T788
  • Mfr. Model # IN18SS0200-16AMM
  • Interlocked Metal Hose, Roughbore, Dia. (In.) 2, Length (In.) 192, Static Min. Bend Radius (In.) 8, Max....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More