Skip Content

Filter Results By

Applied Filters Clear All

Hoses

120 Results Found that Include 126 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flexible Hose Assy,3/4-14 In,36 In L
  • PENFLEX
  • Flexible Hose Assy, 3/4-14 In, 36 In L Flexible Hose Assy,3/4-14 In,36 In L
  • Item # 4DYC8
  • Mfr. Model # FTG-12-A-A-CS-36
  • Flexible Metal Hose Assembly, Dia. 3/4 In, Length 36 In, Pipe Size 3/4-14 In, Max. Working Pressure 350 PSI,...More

  • Category : Stainless Steel Hose Assembly
1/2 In X 12 Ft Cryogenic Hose
  • HOSE MASTER
  • 1/2 In X 12 Ft Cryogenic Hose 1/2 In X 12 Ft Cryogenic Hose
  • Item # 6MP52
  • Mfr. Model # G50CN12
  • Cryogenic Hose, For Nitrogen Or Argon Service, Pipe Size 1/2 In, Hose Inside Dia 1/2 In, Hose Outside Dia...More

  • Category : Cryogenic Hoses
Flexible Hose Assy,3/4-14 In,60 In L
  • PENFLEX
  • Flexible Hose Assy, 3/4-14 In, 60 In L Flexible Hose Assy,3/4-14 In,60 In L
  • Item # 4DYD1
  • Mfr. Model # FTG-12-A-A-CS-60
  • Flexible Metal Hose Assembly, Dia. 3/4 In, Length 60 In, Pipe Size 3/4-14 In, Max. Working Pressure 350 PSI,...More

  • Category : Stainless Steel Hose Assembly
1/2 In X 4 Ft Cryogenic Hose
  • HOSE MASTER
  • 1/2 In X 4 Ft Cryogenic Hose 1/2 In X 4 Ft Cryogenic Hose
  • Item # 6MP53
  • Mfr. Model # G50CNG04
  • Cryogenic Hose w/ SS Guard, For Nitrogen Or Argon Service, Pipe Size 1/2 In, Hose Inside Dia 1/2 In, Hose...More

  • Category : Cryogenic Hoses
1/2 In X 6 Ft Cryogenic Hose
  • HOSE MASTER
  • 1/2 In X 6 Ft Cryogenic Hose 1/2 In X 6 Ft Cryogenic Hose
  • Item # 6MP54
  • Mfr. Model # G50CNG06
  • Cryogenic Hose w/ SS Guard, For Nitrogen Or Argon Service, Pipe Size 1/2 In, Hose Inside Dia 1/2 In, Hose...More

  • Category : Cryogenic Hoses
Interlock Metal Hose,Roughbore,2 x120 In
Flexible Hose Assy,1/2-14 In,60 In L
  • PENFLEX
  • Flexible Hose Assy, 1/2-14 In, 60 In L Flexible Hose Assy,1/2-14 In,60 In L
  • Item # 4DYC4
  • Mfr. Model # FTG-08-A-A-CS-60
  • Flexible Metal Hose Assembly, Dia. 1/2 In, Length 60 In, Pipe Size 1/2-14 In, Max. Working Pressure 350 PSI,...More

  • Category : Stainless Steel Hose Assembly
Instrumentation Grade Hose Assembly,SS
  • HOSE MASTER
  • Instrumentation Grade Hose Assembly, SS Instrumentation Grade Hose Assembly,SS
  • Item # 1LNE1
  • Mfr. Model # G037TXTG120
  • Instrumentation Grade Flexible SS Hose Assembly, Dia 3/8 In, Length 12 In, Max Working Pressure @ 70 F 3800,...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,Dia 1 1/2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1 1/2 In Flexible Metal Hose,Dia 1 1/2 In
  • Item # 1LMY4
  • Mfr. Model # G150FXFL240
  • Flexible Metal Hose, Dia. (In.) 1-1/2, Length (In.) 24, Max. Working Pressure @ 70 F 275, Static Min. Bend...More

  • Category : Flexible Metal Hoses
Flexible Hose Assy,1-1/2x1-7/8 In,24In L
  • PENFLEX
  • Flexible Hose Assy, 1-1/2x1-7/8 In, 24In L Flexible Hose Assy,1-1/2x1-7/8 In,24In L
  • Item # 4DXZ7
  • Mfr. Model # FTG-24-A-E-24
  • Flexible Metal Hose Assembly, Dia. 1-1/2 In, Length 24 In, Pipe Size 1-1/2-11-1/2 In, FJIC Size 1-7/8-12 In,...More

  • Category : Stainless Steel Hose Assembly
Spray Nozzle, Brass, 6-3/4" Length
Flexible Hose Assy,3/4x1-1/16 In,48 In L
  • PENFLEX
  • Flexible Hose Assy, 3/4x1-1/16 In, 48 In L Flexible Hose Assy,3/4x1-1/16 In,48 In L
  • Item # 4DXX9
  • Mfr. Model # FTG-12-A-E-48
  • Flexible Metal Hose Assembly, Dia. 3/4 In, Length 48 In, Pipe Size 3/4-14 In, FJIC Size 1-1/16-12 In, Max....More

  • Category : Stainless Steel Hose Assembly
Flexible Hose Assy,1-11-1/2 In,24 In L
  • PENFLEX
  • Flexible Hose Assy, 1-11-1/2 In, 24 In L Flexible Hose Assy,1-11-1/2 In,24 In L
  • Item # 4DYD4
  • Mfr. Model # FTG-16-A-A-CS-24
  • Flexible Metal Hose Assembly, Dia. 1 In, Length 24 In, Pipe Size 1-11-1/2 In, Max. Working Pressure 350 PSI,...More

  • Category : Stainless Steel Hose Assembly
Flexible Hose Assy,1-1/4 In,18 In L
  • PENFLEX
  • Flexible Hose Assy, 1-1/4 In, 18 In L Flexible Hose Assy,1-1/4 In,18 In L
  • Item # 4DYD9
  • Mfr. Model # FTG-20-A-A-CS-18
  • Flexible Metal Hose Assembly, Dia. 1-1/4 In, Length 18 In, Pipe Size 1-1/4-11-1/2 In, Max. Working Pressure...More

  • Category : Stainless Steel Hose Assembly
Flexible Metal Hose,2 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 2 In, 12 Length Flexible Metal Hose,2 In,12 Length
  • Item # 4FKH3
  • Mfr. Model # GZ200SMU120
  • Flexible Metal Hose, Dia 2 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 5.1 In,...More

  • Category : Flexible Metal Hoses
Hose,Metal,3 X 9 In
  • HOSE MASTER
  • Hose, Metal, 3 X 9 In Hose,Metal,3 X 9 In
  • Item # 6MP46
  • Mfr. Model # G300PF090
  • Flexible Metal Hose, Dia 3 In, Length 9 In, Max Working Pressure @ 70 F 250, Static Min Bend Radius 7.8 In,...More

  • Category : Flexible Metal Hoses
1/2 In X 8 Ft Cryogenic Hose
  • HOSE MASTER
  • 1/2 In X 8 Ft Cryogenic Hose 1/2 In X 8 Ft Cryogenic Hose
  • Item # 6MP55
  • Mfr. Model # G50CNG08
  • Cryogenic Hose w/ SS Guard, For Nitrogen Or Argon Service, Pipe Size 1/2 In, Hose Inside Dia 1/2 In, Hose...More

  • Category : Cryogenic Hoses
Flexible Metal Hose,Dia 2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 2 In Flexible Metal Hose,Dia 2 In
  • Item # 1LMY6
  • Mfr. Model # G200FXFL120
  • Flexible Metal Hose, Dia. (In.) 2, Length (In.) 12, Max. Working Pressure @ 70 F 275, Static Min. Bend Radius...More

  • Category : Flexible Metal Hoses
Interlock Metal Hose,Roughbore,1-1/2 x72
1/2In X 10 Ft Cryogenic Hose
  • HOSE MASTER
  • 1/2In X 10 Ft Cryogenic Hose 1/2In X 10 Ft Cryogenic Hose
  • Item # 6MP51
  • Mfr. Model # G50CN10
  • Cryogenic Hose, For Nitrogen Or Argon Service, Pipe Size 1/2 In, Hose Inside Dia 1/2 In, Hose Outside Dia...More

  • Category : Cryogenic Hoses
Interlock Metal Hose,Roughbore,1-1/2 x96
Interlock Metal Hose,Roughbore,1-1/2x120
Flexible Metal Hose,2 1/2 In,18 Length
  • HOSE MASTER
  • Flexible Metal Hose, 2 1/2 In, 18 Length Flexible Metal Hose,2 1/2 In,18 Length
  • Item # 4FJL7
  • Mfr. Model # G250SM180
  • Flexible Metal Hose, Dia 2 1/2 In, Length 18 In, Max Working Pressure @ 70 F 417, Static Min Bend Radius 6.8...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,2 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 2 In, 12 Length Flexible Metal Hose,2 In,12 Length
  • Item # 4FJT8
  • Mfr. Model # GM200SHMU120
  • Flexible Metal Hose, Dia 2 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 4.0 In,...More

  • Category : Flexible Metal Hoses
Hose,Metal,4 X 9 In
  • HOSE MASTER
  • Hose, Metal, 4 X 9 In Hose,Metal,4 X 9 In
  • Item # 6MP47
  • Mfr. Model # G400PF090
  • Flexible Metal Hose, Dia 4 In, Length 9 In, Max Working Pressure @ 70 F 210, Static Min Bend Radius 9.8 In,...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,Dia 2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 2 In Flexible Metal Hose,Dia 2 In
  • Item # 1LMY1
  • Mfr. Model # G200SMU360
  • Flexible Metal Hose, Dia 2 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 5.1 In,...More

  • Category : Flexible Metal Hoses
3/4" Pipe Size Hose, EPDM and Steel Body/Brass&#x
Interlock Metal Hose,Roughbore,2 x 72 In
Flexible Metal Hose,Dia 1 1/2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1 1/2 In Flexible Metal Hose,Dia 1 1/2 In
  • Item # 1LMX7
  • Mfr. Model # G150SMU360
  • Flexible Metal Hose, Dia 1 1/2 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 3.9...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,Dia 2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 2 In Flexible Metal Hose,Dia 2 In
  • Item # 1LMX9
  • Mfr. Model # G200SMU240
  • Flexible Metal Hose, Dia 2 In, Length 24 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 5.1 In,...More

  • Category : Flexible Metal Hoses
Interlock Metal Hose,Smoothbore,1-1/2x96
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More