Skip Content

Filter Results By

Applied Filters Clear All

Hoses

168 Results Found that Include 168 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
High Pressure Metal Hose,3/4in. x 18 in.
  • HOSE MASTER
  • High Pressure Metal Hose, 3/4in. x 18 in. High Pressure Metal Hose,3/4in. x 18 in.
  • Item # 45NF74
  • Mfr. Model # CA316HP-0075-018
  • High Pressure Metal Hose, Corrugated, Dia. (In.) 3/4, Length (In.) 18, Max. Working Pressure @ 70 F 3600,...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,Dia 1 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1 In Flexible Metal Hose,Dia 1 In
  • Item # 1LNB9
  • Mfr. Model # G100SHXJ240
  • Flexible Metal Hose, Dia 1 In, Length 24 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

  • Category : Flexible Metal Hoses
1/2 In X 6 Ft Cryogenic Hose
  • HOSE MASTER
  • 1/2 In X 6 Ft Cryogenic Hose 1/2 In X 6 Ft Cryogenic Hose
  • Item # 6MP49
  • Mfr. Model # G50CN06
  • Cryogenic Hose, For Nitrogen Or Argon Service, Pipe Size 1/2 In, Hose Inside Dia 1/2 In, Hose Outside Dia...More

  • Category : Cryogenic Hoses
Flexible Metal Hose,Dia 2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 2 In Flexible Metal Hose,Dia 2 In
  • Item # 1LMX8
  • Mfr. Model # G200SMU180
  • Flexible Metal Hose, Dia 2 In, Length 18 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 5.1 In,...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,Dia 1 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1 In Flexible Metal Hose,Dia 1 In
  • Item # 1LMW8
  • Mfr. Model # G100SMU180
  • Flexible Metal Hose, Dia 1 In, Length 18 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.7 In,...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,1 1/2 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 1/2 In, 12 Length Flexible Metal Hose,1 1/2 In,12 Length
  • Item # 4FKG8
  • Mfr. Model # GZ150SMU120
  • Flexible Metal Hose, Dia 1 1/2 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 3.9...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,2 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 2 In, 12 Length Flexible Metal Hose,2 In,12 Length
  • Item # 4FKL8
  • Mfr. Model # GZ200SM120
  • Flexible Metal Hose, Dia 2 In, Length 12 In, Max Working Pressure @ 70 F 449, Static Min Bend Radius 5.1 In,...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,1 1/2 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 1/2 In, 12 Length Flexible Metal Hose,1 1/2 In,12 Length
  • Item # 4FKL4
  • Mfr. Model # GZ150SM120
  • Flexible Metal Hose, Dia 1 1/2 In, Length 12 In, Max Working Pressure @ 70 F 531, Static Min Bend Radius 3.9...More

  • Category : Flexible Metal Hoses
Flexible Hose Assembly,1/2 In,48 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Flexible Hose Assembly, 1/2 In, 48 In L Flexible Hose Assembly,1/2 In,48 In L
  • Item # 4DXW6
  • Mfr. Model # 4DXW6
  • Flexible Hose Assembly, Smooth Bore, Pipe Size (In.) 1/2, Fitting Type Stainless Steel Connection MNPT, Dia....More

  • Category : PTFE Hose With Wire Braid
Flexible Metal Hose,1 1/4 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 1/4 In, 12 Length Flexible Metal Hose,1 1/4 In,12 Length
  • Item # 4FJR9
  • Mfr. Model # GM125SHMU120
  • Flexible Metal Hose, Dia 1 1/4 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.5...More

  • Category : Flexible Metal Hoses
Flexible Hose Assy,1-11 1/2 In,12 In L
  • PENFLEX
  • Flexible Hose Assy, 1-11 1/2 In, 12 In L Flexible Hose Assy,1-11 1/2 In,12 In L
  • Item # 4DYD2
  • Mfr. Model # FTG-16-A-A-CS-12
  • Flexible Metal Hose Assembly, Dia. 1 In, Length 12 In, Pipe Size 1-11 1/2 In, Max. Working Pressure 350 PSI,...More

  • Category : Stainless Steel Hose Assembly
Flexible Metal Hose,3/4 In,36 Length
  • HOSE MASTER
  • Flexible Metal Hose, 3/4 In, 36 Length Flexible Metal Hose,3/4 In,36 Length
  • Item # 4FJR4
  • Mfr. Model # GM075SHMU360
  • Flexible Metal Hose, Dia 3/4 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.7...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,1 In,24 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 In, 24 Length Flexible Metal Hose,1 In,24 Length
  • Item # 4FKG2
  • Mfr. Model # GZ100SMU240
  • Flexible Metal Hose, Dia 1 In, Length 24 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.7 In,...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,Dia 1 1/4 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1 1/4 In Flexible Metal Hose,Dia 1 1/4 In
  • Item # 1CWA4
  • Mfr. Model # G125CMU180
  • Flexible Metal Hose, Dia 1 1/4 In, Length 18 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 3.1...More

  • Category : Flexible Metal Hoses
Poly Hose,Coil,3/8 In Hose ID,28 Ft Long
Flexible Metal Hose,1 1/2 In Dia,9 In L
1/2 In X 4 Ft Cryogenic Hose
  • HOSE MASTER
  • 1/2 In X 4 Ft Cryogenic Hose 1/2 In X 4 Ft Cryogenic Hose
  • Item # 6MP48
  • Mfr. Model # G50CN04
  • Cryogenic Hose, For Nitrogen Or Argon Service, Pipe Size 1/2 In, Hose Inside Dia 1/2 In, Hose Outside Dia...More

  • Category : Cryogenic Hoses
Flexible Metal Hose,2 In Dia,24 In L
Flexible Metal Hose,Dia 1 1/2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1 1/2 In Flexible Metal Hose,Dia 1 1/2 In
  • Item # 1LMX5
  • Mfr. Model # G150SMU180
  • Flexible Metal Hose, Dia 1 1/2 In, Length 18 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 3.9...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,Dia 3/4 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 3/4 In Flexible Metal Hose,Dia 3/4 In
  • Item # 1LMW6
  • Mfr. Model # G075SMU360
  • Flexible Metal Hose, Dia 3/4 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.1...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,1 In,36 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 In, 36 Length Flexible Metal Hose,1 In,36 Length
  • Item # 4FKK8
  • Mfr. Model # GZ100SM360
  • Flexible Metal Hose, Dia 1 In, Length 36 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,Dia 1 1/4 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1 1/4 In Flexible Metal Hose,Dia 1 1/4 In
  • Item # 1LMX3
  • Mfr. Model # G125SMU240
  • Flexible Metal Hose, Dia 1 1/4 In, Length 24 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 3.1...More

  • Category : Flexible Metal Hoses
High Pressure Metal Hose,1/2in. x 18 in.
  • HOSE MASTER
  • High Pressure Metal Hose, 1/2in. x 18 in. High Pressure Metal Hose,1/2in. x 18 in.
  • Item # 45NF70
  • Mfr. Model # CA316HP-0050-018
  • High Pressure Metal Hose, Corrugated, Dia. (In.) 1/2, Length (In.) 18, Max. Working Pressure @ 70 F 4500,...More

  • Category : Flexible Metal Hoses
High Pressure Metal Hose,1/2in. x 24 in.
  • HOSE MASTER
  • High Pressure Metal Hose, 1/2in. x 24 in. High Pressure Metal Hose,1/2in. x 24 in.
  • Item # 45NF71
  • Mfr. Model # CA316HP-0050-024
  • High Pressure Metal Hose, Corrugated, Dia. (In.) 1/2, Length (In.) 24, Max. Working Pressure @ 70 F 4500,...More

  • Category : Flexible Metal Hoses
Spray Nozzle, Stainless Steel, 4-39/64" Length
Flexible Hose Assy,1/2-14 In,18 In L
  • PENFLEX
  • Flexible Hose Assy, 1/2-14 In, 18 In L Flexible Hose Assy,1/2-14 In,18 In L
  • Item # 4DYA9
  • Mfr. Model # FTG-08-A-A-CS-18
  • Flexible Metal Hose Assembly,For Natural Gas, Dia. 1/2 In, Length 18 In, Pipe Size 1/2-14 In, Max. Working...More

  • Category : Stainless Steel Hose Assembly
Flexible Metal Hose,1 1/4 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 1/4 In, 12 Length Flexible Metal Hose,1 1/4 In,12 Length
  • Item # 4FJW5
  • Mfr. Model # GM125SHM120
  • Flexible Metal Hose, Dia 1 1/4 In, Length 12 In, Max Working Pressure @ 70 F 645, Static Min Bend Radius 2.5...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,Dia 1 1/2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1 1/2 In Flexible Metal Hose,Dia 1 1/2 In
  • Item # 1CWA9
  • Mfr. Model # G150CMU360
  • Flexible Metal Hose, Dia 1 1/2 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 3.9...More

  • Category : Flexible Metal Hoses
Hose,Metal,1.25x18 In
  • HOSE MASTER
  • Hose, Metal, 1.25x18 In Hose,Metal,1.25x18 In
  • Item # 6MP38
  • Mfr. Model # G125SM180
  • Flexible Metal Hose, Dia 1 1/4 In, Length 18 In, Max Working Pressure @ 70 F 645, Static Min Bend Radius 3.1...More

  • Category : Flexible Metal Hoses
Flexible Metal Hose,1 In Dia,36 In L
Hose,Metal,2 X 18 In
  • HOSE MASTER
  • Hose, Metal, 2 X 18 In Hose,Metal,2 X 18 In
  • Item # 6MP43
  • Mfr. Model # G200CM180
  • Flexible Metal Hose, Dia 2 In, Length 18 In, Max Working Pressure @ 70 F 449, Static Min Bend Radius 5.1 In,...More

  • Category : Flexible Metal Hoses
Hose,Metal,1.5 X 18 In
  • HOSE MASTER
  • Hose, Metal, 1.5 X 18 In Hose,Metal,1.5 X 18 In
  • Item # 6MP41
  • Mfr. Model # G150SM180
  • Flexible Metal Hose, Dia 1 1/2 In, Length 18 In, Max Working Pressure @ 70 F 531, Static Min Bend Radius 3.9...More

  • Category : Flexible Metal Hoses
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More