Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Hoses

39 Results Found that Include 39 Products

Results per page: 16 | 32 | 48
Hose,Metal,2 X 10.5 In
  • HOSE MASTER
  • Hose, Metal, 2 X 10.5 InHose,Metal,2 X 10.5 In
  • Item # 6MP42
  • Mfr. Model # G200CM105
  • Flexible Metal Hose, Dia 2 In, Length 10 1/2 In, Max Working Pressure @ 70 F 449, Static Min Bend Radius 5.1...More

Flexible Metal Hose,Dia 1 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1 InFlexible Metal Hose,Dia 1 In
  • Item # 1LMW7
  • Mfr. Model # G100SMU120
  • Flexible Metal Hose, Dia 1 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.7 In,...More

Flexible Metal Hose,3/4 In Dia,36 In L
  • HOSE MASTER
  • Flexible Metal Hose, 3/4 In Dia, 36 In LFlexible Metal Hose,3/4 In Dia,36 In L
  • Item # 2ZV58
  • Mfr. Model # G075SM360
  • Flexible Metal Hose, Dia 3/4 In, Length 36 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1...More

Flexible Hose Assembly,1/4 In,60 In L
  • EATON
  • Flexible Hose Assembly, 1/4 In, 60 In LFlexible Hose Assembly,1/4 In,60 In L
  • Item # 4DXV4
  • Mfr. Model # 4DXV4
  • Flexible Hose Assembly, Smooth Bore, Pipe Size (In.) 1/4, Fitting Type Stainless Steel Connection MNPT, Dia....More

Flexible Metal Hose,3/4 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 3/4 In, 12 LengthFlexible Metal Hose,3/4 In,12 Length
  • Item # 4FKF5
  • Mfr. Model # GZ075SMU120
  • Flexible Metal Hose, Dia 3/4 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.1...More

Flexible Metal Hose,Dia 1 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1 InFlexible Metal Hose,Dia 1 In
  • Item # 1CWA2
  • Mfr. Model # G100CMU240
  • Flexible Metal Hose, Dia 1 In, Length 24 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.7 In,...More

Flexible Metal Hose,Dia 3/4 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 3/4 InFlexible Metal Hose,Dia 3/4 In
  • Item # 1LMW4
  • Mfr. Model # G075SMU180
  • Flexible Metal Hose, Dia 3/4 In, Length 18 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.1...More

Flexible Metal Hose,Dia 3/4 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 3/4 InFlexible Metal Hose,Dia 3/4 In
  • Item # 1LMW5
  • Mfr. Model # G075SMU240
  • Flexible Metal Hose, Dia 3/4 In, Length 24 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.1...More

Flexible Metal Hose,1 1/4 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 1/4 In, 12 LengthFlexible Metal Hose,1 1/4 In,12 Length
  • Item # 4FJL4
  • Mfr. Model # G125SM120
  • Flexible Metal Hose, Dia 1 1/4 In, Length 12 In, Max Working Pressure @ 70 F 645, Static Min Bend Radius 3.1...More

Flexible Metal Hose,3/4 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 3/4 In, 12 LengthFlexible Metal Hose,3/4 In,12 Length
  • Item # 4FJR1
  • Mfr. Model # GM075SHMU120
  • Flexible Metal Hose, Dia 3/4 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.7...More

Flexible Metal Hose,Dia 1/2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1/2 InFlexible Metal Hose,Dia 1/2 In
  • Item # 1LNB1
  • Mfr. Model # G050SHXJ240
  • Flexible Metal Hose, Dia 1/2 In, Length 24 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

Hose,Metal,1.5 X 18 In
  • HOSE MASTER
  • Hose, Metal, 1.5 X 18 InHose,Metal,1.5 X 18 In
  • Item # 6MP40
  • Mfr. Model # G150CM180
  • Flexible Metal Hose, Dia 1 1/2 In, Length 18 In, Max Working Pressure @ 70 F 531, Static Min Bend Radius 3.9...More

Flexible Metal Hose,1 In Dia,36 In L
  • HOSE MASTER
  • Flexible Metal Hose, 1 In Dia, 36 In LFlexible Metal Hose,1 In Dia,36 In L
  • Item # 2ZV40
  • Mfr. Model # G100CM360
  • Flexible Metal Hose, Dia 1 In, Length 36 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

Flexible Hose Assembly,3/8 In,60 In L
  • EATON
  • Flexible Hose Assembly, 3/8 In, 60 In LFlexible Hose Assembly,3/8 In,60 In L
  • Item # 4DXW1
  • Mfr. Model # 4DXW1
  • Flexible Hose Assembly, Smooth Bore, Pipe Size (In.) 3/8, Fitting Type Stainless Steel Connection MNPT, Dia....More

Flexible Hose Assembly,1/2 In,12 In L
  • EATON
  • Flexible Hose Assembly, 1/2 In, 12 In LFlexible Hose Assembly,1/2 In,12 In L
  • Item # 4DXW2
  • Mfr. Model # 4DXW2
  • Flexible Hose Assembly, Smooth Bore, Pipe Size (In.) 1/2, Fitting Type Stainless Steel Connection MNPT, Dia....More

Flexible Metal Hose,1 In,18 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 In, 18 LengthFlexible Metal Hose,1 In,18 Length
  • Item # 4FKK6
  • Mfr. Model # GZ100SM180
  • Flexible Metal Hose, Dia 1 In, Length 18 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

Hose,Metal,1.25x18 In
  • HOSE MASTER
  • Hose, Metal, 1.25x18 InHose,Metal,1.25x18 In
  • Item # 6MP37
  • Mfr. Model # G125CM180
  • Flexible Metal Hose, Dia 1 1/4 In, Length 18 In, Max Working Pressure @ 70 F 645, Static Min Bend Radius 3.1...More

Flexible Metal Hose,Dia 1/4 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1/4 InFlexible Metal Hose,Dia 1/4 In
  • Item # 1LNA3
  • Mfr. Model # G025SHXJ360
  • Flexible Metal Hose, Dia 1/4 In, Length 36 In, Max Working Pressure @ 70 F 1800, Static Min Bend Radius 1.0...More

Flexible Hose Assembly,1/2 In,18 In L
  • EATON
  • Flexible Hose Assembly, 1/2 In, 18 In LFlexible Hose Assembly,1/2 In,18 In L
  • Item # 4DXW3
  • Mfr. Model # 4DXW3
  • Flexible Hose Assembly, Smooth Bore, Pipe Size (In.) 1/2, Fitting Type Stainless Steel Connection MNPT, Dia....More

Flexible Metal Hose,Dia 3/4 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 3/4 InFlexible Metal Hose,Dia 3/4 In
  • Item # 1CVZ8
  • Mfr. Model # G075CMU360
  • Flexible Metal Hose, Dia 3/4 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.1...More

Poly Hose,Coil,1/4 In Hose ID,24 Ft Long
  • ATP
  • Poly Hose, Coil, 1/4 In Hose ID, 24 Ft LongPoly Hose,Coil,1/4 In Hose ID,24 Ft Long
  • Item # 1WVF8
  • Mfr. Model # PBS14-30CB2
  • Polyurethane Hose, Braided Coil, Hose Inside Dia 1/4 In, Hose Outside Dia 3/8 In, Length 24 Ft., 86 Turns,...More

Flexible Metal Hose,Dia 1/2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1/2 InFlexible Metal Hose,Dia 1/2 In
  • Item # 1LNA9
  • Mfr. Model # G050SHXJ180
  • Flexible Metal Hose, Dia 1/2 In, Length 18 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

Flexible Metal Hose,1/2 In,36 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1/2 In, 36 LengthFlexible Metal Hose,1/2 In,36 Length
  • Item # 4FKF4
  • Mfr. Model # GZ050SMU360
  • Flexible Metal Hose, Dia 1/2 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.5...More

Flexible Metal Hose,Dia 1/2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1/2 InFlexible Metal Hose,Dia 1/2 In
  • Item # 1LNA8
  • Mfr. Model # G050SHXJ120
  • Flexible Metal Hose, Dia 1/2 In, Length 12 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

Flexible Metal Hose,1/2 In,18 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1/2 In, 18 LengthFlexible Metal Hose,1/2 In,18 Length
  • Item # 4FJP7
  • Mfr. Model # GM050SHMU180
  • Flexible Metal Hose, Dia 1/2 In, Length 18 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.2...More

Flexible Metal Hose,3/4 in. dia.,16 in.
  • HOSE MASTER
  • Flexible Metal Hose, 3/4 in. dia., 16 in.Flexible Metal Hose,3/4 in. dia.,16 in.
  • Item # 30UN40
  • Mfr. Model # G075SM160
  • Flexible Metal Hose, Corrugated, Dia. (In.) 3/4, Length (In.) 16, Max. Working Pressure @ 70 F 898 psi,...More

Flexible Metal Hose,3/8 In,36 Length
  • HOSE MASTER
  • Flexible Metal Hose, 3/8 In, 36 LengthFlexible Metal Hose,3/8 In,36 Length
  • Item # 4FJV1
  • Mfr. Model # GM037SHM360
  • Flexible Metal Hose, Dia 3/8 In, Length 36 In, Max Working Pressure @ 70 F 1558, Static Min Bend Radius 1.0...More

Flexible Metal Hose,3/4 in. dia.,17 in.
  • HOSE MASTER
  • Flexible Metal Hose, 3/4 in. dia., 17 in.Flexible Metal Hose,3/4 in. dia.,17 in.
  • Item # 30UN41
  • Mfr. Model # G075SM170
  • Flexible Metal Hose, Corrugated, Dia. (In.) 3/4, Length (In.) 17, Max. Working Pressure @ 70 F 898 psi,...More

Flexible Metal Hose,1/4 In,36 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1/4 In, 36 LengthFlexible Metal Hose,1/4 In,36 Length
  • Item # 4FJP1
  • Mfr. Model # GM025SHMU360
  • Flexible Metal Hose, Dia 1/4 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 0.9...More

Flexible Metal Hose,3/8 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 3/8 In, 12 LengthFlexible Metal Hose,3/8 In,12 Length
  • Item # 4FJY3
  • Mfr. Model # GZ037SHXJ120
  • Flexible Metal Hose, Dia 3/8 In, Length 12 In, Max Working Pressure @ 70 F 1558, Static Min Bend Radius 1.2...More

Flexible Metal Hose,3/8 In,24 Length
  • HOSE MASTER
  • Flexible Metal Hose, 3/8 In, 24 LengthFlexible Metal Hose,3/8 In,24 Length
  • Item # 4FJP4
  • Mfr. Model # GM037SHMU240
  • Flexible Metal Hose, Dia 3/8 In, Length 24 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.0...More

Flexible Hose Assembly,3/8 In,36 In L
  • EATON
  • Flexible Hose Assembly, 3/8 In, 36 In LFlexible Hose Assembly,3/8 In,36 In L
  • Item # 4DXV8
  • Mfr. Model # 4DXV8
  • Flexible Hose Assembly, Smooth Bore, Pipe Size (In.) 3/8, Fitting Type Stainless Steel Connection MNPT, Dia....More

Results per page: 16 | 32 | 48